Electrostatic Fieldmeter
An electrostatic meter is an antistatic device that measures the presence or absence of static electricity at the work site and the electrostatic charge voltage generated in the product. The mainstream is a simple design with only a liquid crystal unit and operation buttons that display measured values in a size that fits in one hand. It can be used in the process of inspection and production line before product shipment, and can quickly measure static electricity generated in various electronic parts, liquid crystal panels, substrates, disks, etc. Related products include testers for measuring soldering iron leakage voltage and earth resistance.
Other Related Pages
- Sunhayato Digital Electrostatic DetectorIt is a digital static electricity detector that detects static electricity without contact. The large display makes it easy to read the numbers. Since it has a backlight, it can be used even in dark places. By adopting a measurement marker, the measurement distance can be kept constant. This red... Read MoreDisplay Range 0~±19.9kV Outer Dimensions (mm) 141.3×71.0×19.4 Mass (g) 196 (including batteries) Trusco Part No. 481-0741 Power Supply AA battery x 4
- SHISHIDO ELECTROSTATIC Electrostatic Fieldmeter (STATIRON)The rotary sensor head makes it easy to measure even in narrow spaces. Bright and large LCD. Easy button operation. MODE display that shows the measurement mode. For measurement of fluctuating static electricity, you can check the maximum voltage in MAX mode. With sensor error display function.Polarity Display #ERROR! Detection Method (Signal) Vibration chopper type Operating Temperature (℃) 0~40 Mass (g) 230 (including batteries) Main Unit Dimensions, Width W x Depth D x Height H (mm) 68×22×138 Power Input (V) DC9 (alkaline prismatic battery) Display Part LCD display with built-in backlight Mode Switching Switch with MODE buttonfrom S$1,099.00Min. 2 days
- KASUGA DENKI Digital Electrostatic Potential Measuring InstrumentIt can measure a small amount of static electricity that causes static electricity destruction of electronic devices. The potential of the object to be measured can be detected and measured in a non-contact manner. The display and detector are separated so that you can measure in a narrow space a... Read MoreAnalog Output 0 to ± 50mV (High range output only) Dimension (mm) 121×70×22 Mass (g) 170 (including batteries) Power Supply 2 AA alkaline batteries Display Display hold: Manual Measuring Distance (mm) High range / 100
Low range / 50 Memory Capacity Up to 20 points Detection Method Vibration type surface potential sensor Measuring Accuracy (%) ±10% - VESSEL Static Electricity Measuring InstrumentA compact static electricity measuring instrument that can measure ion balance and charging potential. Equipped with a "maximum value (peak value) display" function that is convenient for charging "workpieces running at high speed" and "continuous measurement" where ... Read MoreOperating Temperature (℃) 0~50 Dimensions (Length L x Width W x Thickness) (mm) 123×70×25.3 Measuring Distance (mm) 25±0.5 Trusco Part No. 452-2338 Operating humidity (% RH) 80 or less Power Supply Voltage (V) DC9 (one 006P dry battery) Response Speed Within 1 second Measuring Accuracy (%) ± 10 (indicated value)from S$1,299.00Min. 2 days
- KASUGA DENKI Compact type (no wind) static eliminatorBy increasing the number of discharge electrode needles from two to four compared to the conventional model, the spatial ion balance is improved, and windless and powerful static elimination is possible, especially at short distances. Although it is small, it does not use wind and has a long ion ... Read MoreOzone Generation (ppm) 0.02 or less (measuring distance 300mm) Operating Ambient Temperature (℃) 0~40 Operating humidity (%) 80RH or less (no condensation) Power Consumption (VA) About 1.1 Mass (g) About 180 RoHS directive (corresponding to 10 substances) Correspondence Ion Generating Type DC corona discharge type Input power (V) DC12.6~36 Static Elimination Area Radius 250mm from front center discharge electrode needle tungstenfrom S$599.90Min. 2 days
- HAKKO Ground wire 1MTrusco Part No. 139-2394 Mass (g) 28 Length (m) 1 Suitable Model FG-470from S$18.99Min. 2 days
- CUSTOM Custom Test LeadMass (g) 62 Trusco Part No. 756-7065 RoHS directive (corresponding to 10 substances) Correspondencefrom S$21.99Min. 2 days
- AS ONE Digital Electrostatic VoltmeterYou can measure static electricity from low potential to high potential. Since the detection probe is separate, you can check the numerical value at hand while measuring. It has a sleep mode function to prevent battery consumption due to forgetting to turn off the power.As ONE Part Number 1-8333-02 Mass (g) 270 (including probe and battery) Power Supply AA alkaline batteries x 2 (included) Measurable Range HIGH range / 100mm, LOW range / 50mm Measuring Accuracy Within ± 10% Measuring Range ±0.1~50.0/±0.01~20.0(HIGH/LOW)(kV)from S$1,499.00Min. 2 days
- KASUGA DENKI Digital Low Potential Measuring DeviceAs ONE Part Number 2-2503-01from S$1,499.00Min. 2 days
- AS ONE Electrostatic MeterAs ONE Part Number 1-8995-01 Mass (g) 180 (body) Dimension (mm) 78×130×27from S$1,199.00Min. 4 days
- KASUGA DENKI Fan type ionizer (DC)By doubling the number of discharge electrode needles to eight compared to the conventional model and adopting a large air volume fan, we have achieved approximately twice the static elimination characteristics. The uniquely designed fan guard realizes an unprecedented wide range of static elimin... Read MoreOzone Generation (ppm) 0.02 or less Operating Ambient Temperature (℃) 0~40 Wind Speed (m/s) 1.3~4.6 Maximum Airflow (m3/min) 3.68 Current Consumption (mA) 550 Operating humidity (%) 80RH or less (no condensation) RoHS directive (corresponding to 10 substances) Correspondence Ion Generating Type DC corona discharge type Fan Speed Stepless variablefrom S$1,099.00Min. 11 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Connection cord setIncluded Accessories 2 alligator clipsfrom S$96.99Min. 5 days
- KASUGA DENKI Compact type (no wind) static eliminatorSince the high voltage generator is built into the main body, it can be installed easily. Since there is no wind, it can be used in processes that dislike wind.Ozone Generation (ppm) 0.02 or less (300mm) Operating Ambient Temperature (℃) 0~40 Operating humidity (%) 80RH or less (no condensation) Power Consumption (VA) About 1.5 Mass (g) About 220 RoHS directive (corresponding to 10 substances) Correspondence Ion Generating Type DC corona discharge typefrom S$659.90Min. 2 days
- goot (TAIYO ELECTRIC) Surface resistance meterEasy-to-operate small surface resistance tester. The surface resistivity (Ω / sq) of floors, worktables, conductive materials and antistatic materials, the resistance value from the surface to the ground (Ω), and the surface resistance value between two points (Ω) can be measured. Compact size us... Read MoreIncluded Accessories Two ground wires Trusco Part No. 838-5035 Voltage (V) 9 Dimensions, Width W x Depth D x Height H (mm) 61×96×26 Rated Voltage (V) 9 (006P batteries)
- AS ONE Air Ion CounterCoaxial double cylindrical tube method conforming to JIS standards. Ion number conversion. It is a dual power supply system with an AC adapter or AA batteries. The liquid crystal display has a large size of 70 x 24 mm, making it easy to read numerical values.As ONE Part Number 1-7439-11from S$1,599.00Min. 4 days
- KASUGA DENKI Digital electrostatic potential measuring instrumentYou can measure static electricity from low potential to high potential. Built-in ultrasonic measurement distance sensor enables highly accurate measurement by accurately adjusting the measurement distance. The measurement range can be switched according to the size of the object to be measured a... Read MoreDetection Method Vibration type surface potential sensor Analog Output 0 to ± 500mV (High range only) Operating Ambient Temperature (℃) 0~40 Dimension (mm) 121×70×22 Mass (g) 170 (including batteries) Operating humidity (%) 65RH or less (no condensation) Measurement Mode Continuous measurement or peak hold Memory Capacity Up to 20 points Measuring Accuracy Within ± 10%from S$1,599.00Min. 18 days
- KASUGA DENKI Fan Type Ionizer (DC) AC Adapter (Option)Input Voltage (V) AC100~240(50/60Hz) Mass (g) About 270 Capacity Can drive one KD-750B Output Voltage (V) DC24from S$129.90Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) electrodeA simple electrode that can measure resistance when combined with F-109. Ideal for daily inspections performed during regular inspections. * Be sure to use the electrode attached to F-109 for measurement according to the standard.Mass (g) 80 Included Accessories Cord (15cm) with rubber band Outer dimensions, Width W x Height H x Depth D (mm) 62×68×15from S$129.90Min. 5 days
- SCS Discharge detectorIt counts the number of electrostatic discharges and displays the discharge intensity with an LED indicator. It separates electrostatic discharge from general noise and detects only electrostatic discharge. It is possible to detect static electricity discharge in the process, identify the locatio... Read MoreMeasuring Range 0.001~0.99kV Mass (g) 132 Trusco Part No. 409-1582 Dimensions, Width W x Depth D x Height H (mm) 65×23×120from S$2,899.00Min. 32 days
- SCS Workstation monitorIt is a checker that constantly checks the status of the worker wristband.Mass (kg) 1from S$449.90Min. 10 days
- KASUGA DENKI Gun type ionizer (high frequency) Option Power supply extension cableCable Length (m) 5from S$199.90Min. 7 days
- KASUGA DENKI Gun type ionizer (AC)Ozone Generation (ppm) 0.02 or less (150mm) Operating Ambient Temperature (℃) 0~40 Operating humidity (%) 80RH or less (no condensation) Ion Generating Type AC corona discharge type Input power (V) AC100(50/60Hz) Current Consumption (VA) About 15 Mass (kg) About 4.8 Type High voltage power supply discharge electrode needle Stainless steelfrom S$769.90Min. 10 days
- KASUGA DENKI Fan type ionizer (DC) Option Replacement filterRoHS directive (corresponding to 10 substances) Correspondencefrom S$74.99Min. 7 days
- KASUGA DENKI Digital Electrostatic FieldmeterAs ONE Part Number 1-9119-11from S$3,699.00Min. 13 days
- KASUGA DENKI Human body potential measuring deviceYou can easily measure the charging potential of the human body by holding the probe in your hand. It can be measured in a wide range. You can switch between peak hold measurement and continuous measurement. By using a recorder together, it is possible to continuously record changes in the human ... Read MoreOperating Ambient Temperature (℃) 0~40 Operating humidity (%) 65RH or less (no condensation) Measurement Mode Continuous measurement or peak hold Detection Method Vibration type surface potential sensor Measuring Accuracy Within ± 5%from S$2,899.00Min. 18 days
- KASUGA DENKI Portable electrostatic monitorWith a built-in high-voltage power supply for charging, you can easily evaluate and manage the ionizer with the touch of a button. The charging plate and display are integrated, so you can easily measure with one hand. The charge attenuation of the charging plate can be visually confirmed, and th... Read MoreOperating Ambient Temperature (℃) 0~40 Analog Output 0~±110mV Main Unit Dimensions (mm) 127×71×22 Power Supply 2 AA alkaline batteries (3V) Operating humidity (%) 65RH or less (no condensation) Mass (g) Approx. 200 (including batteries) Specification Charging potential: ± 1.00kV Detection Method Vibration type surface potential sensor Display Range ±0.00~±9.99kV Measuring Range ±0.01~±1.10kV Measuring Accuracy ±10%+1digitsfrom S$1,599.00Min. 11 days
- KASUGA DENKI Gun type ionizer (high frequency) Option Discharge electrode needle replacement toolfrom S$139.90Min. 7 days
- DESCO Equipment installation confirmation monitor hubMonitor the wiring and route of the AC outlet to ground. ANSI / ESD S6.1 Always monitor the integrity of the outlet's ground path to meet the wiring direction verification requirements. It is a display that can always be seen visually. The LED will indicate that the outlet is properly routed ... Read MoreDimensions (cm) 5.1×7.6×3.2 Current (mA) Emission: less than 10 Voltage (V) 120±15% Operating Temperature Range (℃) 0~40 Power adapter Japan / North Americafrom S$249.90Min. 6 days
- KASUGA DENKI Gun type ionizer (AC)The high-voltage cable uses a shielded cable for high safety.Air Consumption (L/min) 150~300 Type Air gun part Mass (g) About 500 Air Pressure (MPa) 0.2 to 0.4 (recommended)from S$479.90Min. 10 days
- KASUGA DENKI Gun type ionizer (high frequency) Option Spiral tube with suspension springMaximum Length (mm) About 1600 Overall Length (mm) About 1000 Suitable for For GH-05Ufrom S$399.90Min. 7 days
- KASUGA DENKI Fan type ionizer (DC) Ultra compactThe ultra-compact design makes it easy to install in various manufacturing equipment from the desktop. Equipped with a cleaning lamp that informs you when to clean. This makes it easy to know when maintenance is required. Power can be input and output from the terminal block on the back side, and... Read MoreOzone Generation (ppm) 0.02 or less Air Volume (m3/min) 0.65 Operating Ambient Temperature (℃) 0~40 Wind Speed (m/s) 1.31 Current Consumption (mA) 220 Operating humidity (%) 80RH or less (no condensation) Included Accessories AC adapter Mass (g) About 510 RoHS directive (corresponding to 10 substances) Correspondence Ion Generating Type DC corona discharge type discharge electrode needle tungstenfrom S$1,099.00Min. 11 days
- KASUGA DENKI Gun type ionizer (high frequency) Option Spiral air tubeOverall Length (mm) About 1000 Maximum Length (mm) About 1600from S$369.90Min. 7 days
- KASUGA DENKI Fan type ionizer (DC) Option Surface fan guard unit with cleaning brushRoHS directive (corresponding to 10 substances) Correspondence Included Accessories Fan guard unit with cleaning brushfrom S$139.90Min. 7 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Footwear electrodeAn electrode for measuring footwear resistance that complies with static electricity countermeasure standards (RCJS, IEC). By combining with F-100, it is possible to measure the resistance value of anti-static footwear.Trusco Part No. 469-7065 Electrode Dimension (mm) (For finger) Φ35 × 30 Length (mm) 300 Specification With extension cord Mass (kg) 1.3 Width (mm) 300 Height (mm) 19from S$149.90Min. 5 days