ESD Straps
Straps as solder-related and anti-static products are made of conductive material, which releases static electricity from the human body. There are a simple cordless type and a corded type used as an ESD countermeasure in the field where electronic parts are handled. In addition, there are a band type that can be wound around the wrist like a wristwatch, and a type that reliably discharges static electricity with a ground cord. For those who stand a lot, there is a type of strap attached to the ankle.
Other Related Pages
- Osaka Spirit Electrostatic removal arm bandThe self-discharge of the corona generator neutralizes static electricity. Since it is earthless, it can be moved freely.Width (mm) 15 Overall Length (mm) 220 Cord None
- MonotaRO Antistatic Wrist StrapProtects the board from static electricity. * The color may differ slightly from lot to lot, but it does not affect the use.Current Limiting Resistance 1MΩ(±5%) Band Width (mm) 20 Mass (g) 30 Cord Yes Grounding Wire Length (m) (Practical) Approx.1.5
- MonotaRO Antistatic Wrist Strap Cord Length 3mA wrist strap with a ground cord that has a long cord and can be used in a wide range. The ground cord ensures that static electricity is released. The rubber band is a rubber band type containing conductive fibers, and even people with thick arms can use it by adjusting the length. Static electr... Read MoreSize (Band) 2 * 20cm RoHS directive (corresponding to 10 substances) Correspondence Cord Yes
- HOZAN (HOZAN TOOL INDUSTRIAL) Wrist StrapConsidering the use of people with metal allergies, metal has been removed from the parts that come into contact with the skin. With 1M ・ Ω resistor. A type that can be used as both a banana plug and an alligator clip. Eliminate metal allergies! Use materials other than metal for all parts that ... Read MoreCable Length (m) 3 Trusco Part No. 323-7524 Mass (g) 40 RoHS directive (corresponding to 10 substances) Correspondence Cord Yes Type wrist strap
- HOZAN (HOZAN TOOL INDUSTRIAL) Alligator clipMass (g) 35 Trusco Part No. 412-5088 RoHS directive (corresponding to 10 substances) Correspondence Suitable Model F-152/153/154/155
- SANWA SUPPLY Antistatic WristbandA cordless lightweight wrist strap with no annoying ground cord. The band contains 12 μm (micron) conductive fibers and discharges electricity charged in the human body. The band is made of elastic material and is easy to wear, and the length can be adjusted. Comes with a spare band. * When handl... Read MoreDimension (mm) 20×200 Mass (g) 7.8 Cord None
- HAKKO Antistatic Wrist StrapJust fit and long life! Since the length of the belt can be adjusted freely, even women with thin wrists can use it with confidence. It has excellent durability because it uses a large snap. Conductive thread is used inside the band. The cord is a banana clip, but it comes with a crocodile clip s... Read MoreWorking length (mm) Approximately 190 (wristband) Length (mm) Max.220 (wristband)
- CUSTOM Static electricity removal wristbandIt is a rubber band type with conductive fibers and adjustable length. Static electricity removal at semiconductor factories and laboratories.Grounding Wire Length (m) 1.5 Band Size, Width x Length (cm) 2×15 RoHS directive (corresponding to 10 substances) Correspondence Cord Yes
- HOZAN (HOZAN TOOL INDUSTRIAL) Wrist StrapAn inexpensive and easy-to-use wrist strap. Uses a flexible belt that fits softly on the wrist. It always keeps the human body at 0 potential. Eliminates static electricity during assembly of electronic and precision equipment.Cable Length (m) 3 Diameter (Φmm) (Plug) 4, (Hook) 7 Trusco Part No. 323-7516 Mass (g) 40 RoHS directive (corresponding to 10 substances) Correspondence Cord Yesfrom S$19.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Heel StrapA strap suitable for standing work that releases static electricity from the human body to shoes to the floor. A type of strap that is worn over shoes and allows static electricity to escape from the heel to the floor. Be sure to wear it on both feet. (One is for one leg)Mass (g) 35 Trusco Part No. 436-2616 Cord None
- AS ONE Wrist StrapCordless type stainless steel band wrist strap. Uses corona discharge to remove static electricity.Mass (g) About 38 Cord None Material [Band] Stainless
- HOZAN (HOZAN TOOL INDUSTRIAL) Wrist StrapHighly durable metal type. The wristband is made of highly durable stainless steel (SUS304). The outer circumference has a scratch-resistant plastic coating to prevent discharge from the device. It is clean because it does not easily cause metal allergies and does not absorb sweat. The wristband ... Read MoreCable Length (m) 3 Trusco Part No. 373-9988 Mass (g) 65 RoHS directive (corresponding to 10 substances) Correspondence Cord Yes
- AS ONE Static Electricity Removing WristbandThe self-discharge of the corona generator neutralizes static electricity. Since it is cordless, it can be moved freely.Dimension (mm) 15×230 Mass (g) 7 Cord None
- ENGINEER Wrist StrapThe length of the wristband can be adjusted freely, and the cord has a long curl-free part of about 1 m so that it can be passed smoothly through work clothes.Current Limiting Resistance 1MΩ(±50Ω) Trusco Part No. 274-1636 Mass (g) 41 RoHS directive (corresponding to 10 substances) Correspondence Grounding Wire Length (m) Practical about 1.8 Included Accessories With alligator clip and banana plug Cord Yes Type wrist strap
- HURRICANE Anti-static foot strapYou can rest assured that conductive fibers that are thicker than conventional products are sewn in. Countermeasure against static electricity * When using, make sure that the conductive ribbon comes into direct contact with your skin. Also, be sure to check with a dedicated tester before use.from S$25.99Min. 2 days
- SANWA SUPPLY Antistatic WristbandSince the static electricity generated by human friction is discharged from the ground wire, it prevents damage when handling equipment (board memory, etc.) where static electricity is likely to occur. Since the ground cable is a curl cord, it can be expanded and contracted up to about 2.5 m. The... Read MoreCord Yesfrom S$25.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) wrist strapA wrist strap with a good balance between quality and price.Cable Length (m) 1.9 Diameter (Φmm) (Plug) 4, (Hook) 10 Mass (g) 31 Trusco Part No. 412-5061 RoHS directive (corresponding to 10 substances) Correspondence Cord Yesfrom S$66.99Min. 2 days
- HAKKO Wrist Strap Tester"Instantly and surely judge whether the wrist strap is attached or not. The connection method can be selected according to the wrist strap used. "Judgment (HIGH) R>9MΩ Judgment (LOW) R<800kΩ Cord Yes Battery Life About 50,000 times Judgment (GOOD) 800kΩ≦R≦9MΩ Operating Environment 0 ~ 40 ℃, 20 ~ 90% RH (no condensation) Calibration None Grounding Wire Length (m) 1 Mass (g) 120/160 (with fixed holder installed)
- AS ONE Wrist StrapA wrist strap with a cord. The ground cord contains a 1MΩ resistor to protect the human body.As ONE Part Number 1-5259-02 Dimension (mm) 25×31×8 Trusco Part No. 828-6297 Cable Length (m) About 3 Mass (g) About 40 Material (band) Rubber (with conductive fiber) Cord Yes
- HOZAN (HOZAN TOOL INDUSTRIAL) Extension CordExtend the ground wire to improve the workability of standing work. It can be used to extend the manufacturer's wrist strap. (Excluding F-50) Since there is no resistance, it can be connected and used for a long time. With a clip that can be temporarily fixed to work clothes. (Buckle type tha... Read MoreCable Length (m) 1.9 (effective) Mass (g) 40 Thickness (mm) 5 (frame) RoHS directive (corresponding to 10 substances) Correspondence Suitable Model F-51/142/152/153/154/155from S$15.99Min. 2 days
- BLASTON Silicone wrist strap bandMade of silicone rubber, it is lightweight and has an excellent fit. There are also 3 colors, which can be color-coded. For clean rooms and sites where static electricity (ESD) countermeasures are required in general environments.Wrist circumference (cm) 15-22.5 Mass (g) 16 Dimension (mm) 240×22 2018 Trusco page 3 0552 Material Band part: Silicone rubberfrom S$15.99Min. 2 days
- HAKKO Footwear tester with standStand for footwear tester HAKKO FG-460. It can also be used as a stand for 441B and FG-465.Mass (kg) 4.8from S$219.90Min. 2 days
- SCS Wrist strap grounding systemA wide range of antistatic products are available to protect electronic components and workers. However, proper grounding is required for these products to function properly. Grounding can be reliably performed by using the 3000 series.Trusco Part No. 212-3193 Mass (g) 184 Specification Grounding the wrist strapfrom S$66.99Min. 2 days
- ENGINEER Clean room compatible wrist strapIdeal for assembling and inspecting electronic devices in a clean room. Safety design with built-in 1MΩ current limiting resistor.Current Limiting Resistance 1MΩ(±50Ω) Trusco Part No. 274-1717 Mass (g) 38 RoHS directive (corresponding to 10 substances) Correspondence Grounding Wire Length (m) Practical about 1.8 Included Accessories With alligator clip and banana plug Cord Yesfrom S$15.99Min. 2 days
- AS ONE ASPURE Wrist Strap (Cordless Type)Cordless type wrist strap. The band is a rubber band containing conductive fibers. Uses corona discharge to remove static electricity.As ONE Part Number 1-4266-51 Dimension (mm) 28×40×14 Trusco Part No. 818-8089 Mass (g) About 20 Cord None Material (band) Rubber (with conductive fiber)from S$139.90Min. 2 days
- CUSTOM Antistatic bandA cordless type that does not require a ground cord. The length can be adjusted with a rubber band type. Built-in 12μ conductive fiber. Static electricity removal in semiconductor factories.Trusco Part No. 295-4664 Band Size, Width x Length (cm) 2×20 Mass (g) 42 Mass of Main Unit (g) 7.8 RoHS directive (corresponding to 10 substances) Correspondence Cord None
- HAKKO HAKKO 442BPrevents electrostatic charge on the human body. It is a three-color development that can change the color for each line. The elastic band allows you to adjust it freely. A conductive thread is used inside the band. Prevents electrostatic charge of the human bodyWidth (mm) 190~280 Height (mm) 20 Mass (g) 52 Cord Yesfrom S$19.99Min. 2 days
- DESCO Telescopic wristband with adjustable lengthA durable metal band. It can be used for a long time and is easy to clean. Excellent contact with the wrist. It surely removes the generated static electricity.Mass (g) 0.016 Cord Nonefrom S$19.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) WristbandRoHS directive (corresponding to 10 substances) Correspondence Suitable Model F-152 Cord None
- HOZAN (HOZAN TOOL INDUSTRIAL) Ankle strapBring the cord on the wrist strap to your feet. A type of strap that can be worn on the ankle. The buckle type makes it easy to put on and take off. By using it instead of a wrist strap, you can have a free working environment with no cord at hand. It can also be used for sitting work.Overall Length (m) (Code) 3.1 Cable Length (m) 1.1 (effective) Trusco Part No. 436-2608 Mass (g) 50 RoHS directive (corresponding to 10 substances) Correspondence Cord Yesfrom S$22.99Min. 2 days
- HAKKO Antistatic wrist strapEasy to put on and take off with supporter type! No more adjustments to fit your wrist.Cord Yesfrom S$28.99Min. 2 days
- HURRICANE Static electricity removal wristbandA wrist strap with a rubber band that can be adjusted in length even for people with thick arms. Static electricity removal at semiconductor factories and laboratories.Cord Yesfrom S$18.99Min. 2 days
- HURRICANE wrist strapA strap with a ground cord. The band is a magic tape type and is convenient to put on and take off. Countermeasure against static electricity * Be sure to check the operation with a dedicated tester before each use. If you have allergies, you may get a rash when you wear it, so please consult a d... Read MoreResistance 1MΩ Cord Yes
- AS ONE ASPURE Foot StrapSince the conductive rubber covers up to the sole, static electricity is surely released by grounding. It is a magic tape type and can be easily attached and detached. * Please use the cord attached to the foot strap in close contact with your skin (such as putting it in socks).Material Conductive rubber, polyester Cord Nonefrom S$38.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) WristbandRoHS directive (corresponding to 10 substances) Correspondence Suitable Model F-153 Cord None
- DESCO Antistatic shoe strap Whole shoe soleThe groundbreaking design allows it to be secured to shoes without the use of velcro or the like. The ground contact area is on the front and heel. Ensures continuity even while walking. Made of neoprene rubber, it is highly durable and will not damage your shoes or floor. Nylon / polyester groun... Read MoreCord None
- SCS Adjustable wrist strapThe entire back side of the wristband is made of conductive fibers, achieving high contact reliability. You can also ground with the included alligator clip. With the wrist strap that can adjust the length of the wristband, you can also ground with the attached alligator clip.Effective length (m) (Code) 1.8 Cable Length (m) 0.5 coil length (mm) 170 Mass (g) 33G Specification With alligator clip Cord Yesfrom S$12.99Min. 2 days
- AS ONE Wrist StrapA wrist strap that can be used both with a cord and without a cord.Dimension (mm) 23×31×6 Material (band) Conductive PVC Cord Yesfrom S$37.99Min. 4 days
- goot (TAIYO ELECTRIC) Alligator clipIt is a replacement part for the wrist strap.Mass (g) 2.7 Suitable Model WS-11、WS-12 Trusco Part No. 113-1509from S$1.29Min. 2 days
- DESCO Electrostatic Ground CordA 10mm male terminal is molded on one end and a round terminal on the other side. With a 1MΩ resistor, connect an antistatic mat and a ground point.As ONE Part Number 3-9361-03 Length (m) 4.6 Mass (g) 70from S$36.99Min. 2 days
Filter by categories