Extend the ground wire to improve the workability of standing work. It can be used to extend the manufacturer's wrist strap. (Excluding F-50) Since there is no resistance, it can be connected and used for a long time. With a clip that can be temporarily fixed to work clothes. (Buckle type tha... Read More
Cable Length (m) 1.9 (effective) Mass (g) 40 Thickness (mm) 5 (frame) RoHS directive (corresponding to 10 substances) Correspondence Suitable Model F-51/142/152/153/154/155
A wide range of antistatic products are available to protect electronic components and workers. However, proper grounding is required for these products to function properly. Grounding can be reliably performed by using the 3000 series.
Trusco Part No. 212-3193 Mass (g) 184 Specification Grounding the wrist strap
Catch and visualize the electrostatic discharge current that has passed through the terminal When the electrostatic discharge current passes through the terminal, the electrostatic polarity mark is displayed. When a defect occurs due to static electricity, it can be a clue to find out the cause. ... Read More
Outside dimensions (width W x height H x depth D) (mm) 42×26×88
The LED will indicate that the outlet is properly routed for the grounding purpose of the ESD management plan. ANSI / ESD S6.1 Always monitor the integrity of the outlet's ground path to meet the wiring direction verification requirements. Monitor the wiring and route of the AC outlet to ground.
It is a type that is attached with screws under the top plate of the work table. It is a terminal to consolidate the ground wires such as wrist straps and connect them to the ground securely.
Ground connection for the wrist strap.
Trusco Part No. 194-8707 Cable Length (m) 2.0 Mass (g) 60 Set Contents With 2 screws
A stand designed exclusively for 19280. A specially designed stand that makes it easy to perform tests when entering a workplace that handles products that are sensitive to static electricity.
It can also be used to measure the resistance of ESD packaging such as static electricity shielding and other bags. The resistance of the ESD bag can also be measured by combining it with the 19787 surface resistance measuring instrument.
Ideal for use in areas with anti-static measures. It is heat resistant and does not melt. The wooden and nylon finish does not damage delicate surfaces. It is an indispensable probe for static electricity countermeasures.