ESD Wrist Straps
Other Related Pages
- Osaka Spirit Electrostatic removal arm bandThe self-discharge of the corona generator neutralizes static electricity. Since it is earthless, it can be moved freely.Width (mm) 15 Overall Length (mm) 220 Cord None
- MonotaRO Antistatic Wrist StrapProtects the board from static electricity. * The color may differ slightly from lot to lot, but it does not affect the use.Current Limiting Resistance 1MΩ(±5%) Band Width (mm) 20 Mass (g) 30 Cord Yes Grounding Wire Length (m) (Practical) Approx.1.5
- MonotaRO Antistatic Wrist Strap Cord Length 3mA wrist strap with a ground cord that has a long cord and can be used in a wide range. The ground cord ensures that static electricity is released. The rubber band is a rubber band type containing conductive fibers, and even people with thick arms can use it by adjusting the length. Static electr... Read MoreSize (Band) 2 * 20cm RoHS directive (corresponding to 10 substances) Correspondence Cord Yes
- HOZAN (HOZAN TOOL INDUSTRIAL) Wrist StrapConsidering the use of people with metal allergies, metal has been removed from the parts that come into contact with the skin. With 1M ・ Ω resistor. A type that can be used as both a banana plug and an alligator clip. Eliminate metal allergies! Use materials other than metal for all parts that ... Read MoreCable Length (m) 3 Trusco Part No. 323-7524 Mass (g) 40 RoHS directive (corresponding to 10 substances) Correspondence Cord Yes Type wrist strap
- SANWA SUPPLY Antistatic WristbandA cordless lightweight wrist strap with no annoying ground cord. The band contains 12 μm (micron) conductive fibers and discharges electricity charged in the human body. The band is made of elastic material and is easy to wear, and the length can be adjusted. Comes with a spare band. * When handl... Read MoreDimension (mm) 20×200 Mass (g) 7.8 Cord None
- HAKKO Antistatic Wrist StrapJust fit and long life! Since the length of the belt can be adjusted freely, even women with thin wrists can use it with confidence. It has excellent durability because it uses a large snap. Conductive thread is used inside the band. The cord is a banana clip, but it comes with a crocodile clip s... Read MoreWorking length (mm) Approximately 190 (wristband) Length (mm) Max.220 (wristband)
- CUSTOM Static electricity removal wristbandIt is a rubber band type with conductive fibers and adjustable length. Static electricity removal at semiconductor factories and laboratories.Grounding Wire Length (m) 1.5 Band Size, Width x Length (cm) 2×15 RoHS directive (corresponding to 10 substances) Correspondence Cord Yes
- HOZAN (HOZAN TOOL INDUSTRIAL) Wrist StrapAn inexpensive and easy-to-use wrist strap. Uses a flexible belt that fits softly on the wrist. It always keeps the human body at 0 potential. Eliminates static electricity during assembly of electronic and precision equipment.Cable Length (m) 3 Diameter (Φmm) (Plug) 4, (Hook) 7 Trusco Part No. 323-7516 Mass (g) 40 RoHS directive (corresponding to 10 substances) Correspondence Cord Yesfrom S$19.99Min. 2 days
- AS ONE Wrist StrapCordless type stainless steel band wrist strap. Uses corona discharge to remove static electricity.Mass (g) About 38 Cord None Material [Band] Stainless
- HOZAN (HOZAN TOOL INDUSTRIAL) Wrist StrapHighly durable metal type. The wristband is made of highly durable stainless steel (SUS304). The outer circumference has a scratch-resistant plastic coating to prevent discharge from the device. It is clean because it does not easily cause metal allergies and does not absorb sweat. The wristband ... Read MoreCable Length (m) 3 Trusco Part No. 373-9988 Mass (g) 65 RoHS directive (corresponding to 10 substances) Correspondence Cord Yes
- AS ONE Static Electricity Removing WristbandThe self-discharge of the corona generator neutralizes static electricity. Since it is cordless, it can be moved freely.Dimension (mm) 15×230 Mass (g) 7 Cord None
- ENGINEER Wrist StrapThe length of the wristband can be adjusted freely, and the cord has a long curl-free part of about 1 m so that it can be passed smoothly through work clothes.Current Limiting Resistance 1MΩ(±50Ω) Trusco Part No. 274-1636 Mass (g) 41 RoHS directive (corresponding to 10 substances) Correspondence Grounding Wire Length (m) Practical about 1.8 Included Accessories With alligator clip and banana plug Cord Yes Type wrist strap
- SANWA SUPPLY Antistatic WristbandSince the static electricity generated by human friction is discharged from the ground wire, it prevents damage when handling equipment (board memory, etc.) where static electricity is likely to occur. Since the ground cable is a curl cord, it can be expanded and contracted up to about 2.5 m. The... Read MoreCord Yesfrom S$25.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) wrist strapA wrist strap with a good balance between quality and price.Cable Length (m) 1.9 Diameter (Φmm) (Plug) 4, (Hook) 10 Mass (g) 31 Trusco Part No. 412-5061 RoHS directive (corresponding to 10 substances) Correspondence Cord Yesfrom S$66.99Min. 2 days
- HAKKO Wrist Strap Tester"Instantly and surely judge whether the wrist strap is attached or not. The connection method can be selected according to the wrist strap used. "Judgment (HIGH) R>9MΩ Judgment (LOW) R<800kΩ Cord Yes Battery Life About 50,000 times Judgment (GOOD) 800kΩ≦R≦9MΩ Operating Environment 0 ~ 40 ℃, 20 ~ 90% RH (no condensation) Calibration None Grounding Wire Length (m) 1 Mass (g) 120/160 (with fixed holder installed)
- AS ONE Wrist StrapA wrist strap with a cord. The ground cord contains a 1MΩ resistor to protect the human body.As ONE Part Number 1-5259-02 Dimension (mm) 25×31×8 Trusco Part No. 828-6297 Cable Length (m) About 3 Mass (g) About 40 Material (band) Rubber (with conductive fiber) Cord Yes
- BLASTON Silicone wrist strap bandMade of silicone rubber, it is lightweight and has an excellent fit. There are also 3 colors, which can be color-coded. For clean rooms and sites where static electricity (ESD) countermeasures are required in general environments.Wrist circumference (cm) 15-22.5 Mass (g) 16 Dimension (mm) 240×22 2018 Trusco page 3 0552 Material Band part: Silicone rubberfrom S$15.99Min. 2 days
- ENGINEER Clean room compatible wrist strapIdeal for assembling and inspecting electronic devices in a clean room. Safety design with built-in 1MΩ current limiting resistor.Current Limiting Resistance 1MΩ(±50Ω) Trusco Part No. 274-1717 Mass (g) 38 RoHS directive (corresponding to 10 substances) Correspondence Grounding Wire Length (m) Practical about 1.8 Included Accessories With alligator clip and banana plug Cord Yesfrom S$15.99Min. 2 days
- AS ONE ASPURE Wrist Strap (Cordless Type)Cordless type wrist strap. The band is a rubber band containing conductive fibers. Uses corona discharge to remove static electricity.As ONE Part Number 1-4266-51 Dimension (mm) 28×40×14 Trusco Part No. 818-8089 Mass (g) About 20 Cord None Material (band) Rubber (with conductive fiber)from S$139.90Min. 2 days
- CUSTOM Antistatic bandA cordless type that does not require a ground cord. The length can be adjusted with a rubber band type. Built-in 12μ conductive fiber. Static electricity removal in semiconductor factories.Trusco Part No. 295-4664 Band Size, Width x Length (cm) 2×20 Mass (g) 42 Mass of Main Unit (g) 7.8 RoHS directive (corresponding to 10 substances) Correspondence Cord None
- HAKKO HAKKO 442BPrevents electrostatic charge on the human body. It is a three-color development that can change the color for each line. The elastic band allows you to adjust it freely. A conductive thread is used inside the band. Prevents electrostatic charge of the human bodyWidth (mm) 190~280 Height (mm) 20 Mass (g) 52 Cord Yesfrom S$19.99Min. 2 days
- DESCO Telescopic wristband with adjustable lengthA durable metal band. It can be used for a long time and is easy to clean. Excellent contact with the wrist. It surely removes the generated static electricity.Mass (g) 0.016 Cord Nonefrom S$19.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) WristbandRoHS directive (corresponding to 10 substances) Correspondence Suitable Model F-152 Cord None
- HAKKO Antistatic wrist strapEasy to put on and take off with supporter type! No more adjustments to fit your wrist.Cord Yesfrom S$28.99Min. 2 days
- HURRICANE Static electricity removal wristbandA wrist strap with a rubber band that can be adjusted in length even for people with thick arms. Static electricity removal at semiconductor factories and laboratories.Cord Yesfrom S$18.99Min. 2 days
- HURRICANE wrist strapA strap with a ground cord. The band is a magic tape type and is convenient to put on and take off. Countermeasure against static electricity * Be sure to check the operation with a dedicated tester before each use. If you have allergies, you may get a rash when you wear it, so please consult a d... Read MoreResistance 1MΩ Cord Yes
- HOZAN (HOZAN TOOL INDUSTRIAL) WristbandRoHS directive (corresponding to 10 substances) Correspondence Suitable Model F-153 Cord None
- SCS Adjustable wrist strapThe entire back side of the wristband is made of conductive fibers, achieving high contact reliability. You can also ground with the included alligator clip. With the wrist strap that can adjust the length of the wristband, you can also ground with the attached alligator clip.Effective length (m) (Code) 1.8 Cable Length (m) 0.5 coil length (mm) 170 Mass (g) 33G Specification With alligator clip Cord Yesfrom S$12.99Min. 2 days
- AS ONE Wrist StrapA wrist strap that can be used both with a cord and without a cord.Dimension (mm) 23×31×6 Material (band) Conductive PVC Cord Yesfrom S$37.99Min. 4 days
- DESCO Electrostatic Ground CordA 10mm male terminal is molded on one end and a round terminal on the other side. With a 1MΩ resistor, connect an antistatic mat and a ground point.As ONE Part Number 3-9361-03 Length (m) 4.6 Mass (g) 70from S$36.99Min. 2 days
- AS ONE Wrist StrapA wrist strap with a cord. The ground cord contains a 1MΩ resistor to protect the human body.Material (band) Silicon rubber Cord Yesfrom S$25.99Min. 4 days
- AS ONE ASPURE Wrist Strap (Cordless Type)Cordless type wrist strap. The band is a silicone rubber band. Uses corona discharge to remove static electricity.As ONE Part Number 1-4268-51 Dimension (mm) 26×35×13 Mass (g) About 16 Cord None Material (band) Silicon rubber Specification Silicone rubber band
- CUSTOM Static electricity removal ankle bandIt is a type that can be easily attached to the ankle. 1MΩ resistor built-in grounded, grounded alligator clip. Working in a semiconductor factoryCord Yes Material Polyester, stainless steel ground wire length (mm) 1500from S$15.99Min. 2 days
- BLASTON Metal wrist strapMaterial Band part: Stainless steel Mass (g) 58 Trusco Part No. 471-8992 Length (m) (Grand code) 2.5, (Coil part) 0.25 Cord Yes Cable Length (m) 0.68from S$25.99Min. 2 days
- AS ONE Wrist StrapA wrist strap that can be used both with a cord and without a cord. It uses corona discharge to remove static electricity. The ground cord contains a 1MΩ resistor to protect the human body.Dimension (mm) 23×31×6 Material (band) Silicon rubber Cord Yes
- HURRICANE Wrist strap ground cordGround cord for wrist strap with built-in 1MΩ resistor. Countermeasure against static electricity * Check the snap diameter, cord length, and color.RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 5 days
- AS ONE Wrist StrapA wrist strap that can be used both with a cord and without a cord. The length of the band can be adjusted by removing the adapter (2 cm x 2). It uses corona discharge to remove static electricity. The ground cord contains a 1MΩ resistor to protect the human body.Dimension (mm) 23×31×6 Material (band) Stainless steel Cord Yes
- AS ONE ASPURE ESD Service KitsThe work mat has a pocket for work tools. You can easily carry it by folding the mat.Dimension (mm) (Matte) Approx. 600 x 610 Surface Resistance (Ω) (Seat) 10 8 ~ 10 / □ As ONE Part Number 2-2154-01 Cord Yesfrom S$87.99Min. 2 days
- AS ONE Wrist StrapA wrist strap that can be used both with a cord and without a cord. It uses corona discharge to remove static electricity. The ground cord contains a 1MΩ resistor to protect the human body.Dimension (mm) 28×40×14 Material (band) Stainless steel Cord Yesfrom S$67.99Min. 13 days
- VESSEL Wrist strap cordThe ground cord has a 1MΩ current limiting resistor. Individual packaging comes in an antistatic bag. For ESD countermeasures in manufacturing sites with many workers and general work environments.Mass (g) 24 (including alligator clips Included Accessories Alligator clip Resistance Value (Ω) Built-in: 1M Cable Length (m) Up to 2.5 (0.72 when contracted)from S$6.99Min. 4 days