ESD Shoe Straps
- HOZAN (HOZAN TOOL INDUSTRIAL) Heel StrapA strap suitable for standing work that releases static electricity from the human body to shoes to the floor. A type of strap that is worn over shoes and allows static electricity to escape from the heel to the floor. Be sure to wear it on both feet. (One is for one leg)Mass (g) 35 Trusco Part No. 436-2616 Cord None
- HURRICANE Anti-static foot strapYou can rest assured that conductive fibers that are thicker than conventional products are sewn in. Countermeasure against static electricity * When using, make sure that the conductive ribbon comes into direct contact with your skin. Also, be sure to check with a dedicated tester before use.from S$25.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Ankle strapBring the cord on the wrist strap to your feet. A type of strap that can be worn on the ankle. The buckle type makes it easy to put on and take off. By using it instead of a wrist strap, you can have a free working environment with no cord at hand. It can also be used for sitting work.Overall Length (m) (Code) 3.1 Cable Length (m) 1.1 (effective) Trusco Part No. 436-2608 Mass (g) 50 RoHS directive (corresponding to 10 substances) Correspondence Cord Yesfrom S$22.99Min. 2 days
- AS ONE ASPURE Foot StrapSince the conductive rubber covers up to the sole, static electricity is surely released by grounding. It is a magic tape type and can be easily attached and detached. * Please use the cord attached to the foot strap in close contact with your skin (such as putting it in socks).Material Conductive rubber, polyester Cord Nonefrom S$38.99Min. 2 days
- DESCO Antistatic shoe strap Whole shoe soleThe groundbreaking design allows it to be secured to shoes without the use of velcro or the like. The ground contact area is on the front and heel. Ensures continuity even while walking. Made of neoprene rubber, it is highly durable and will not damage your shoes or floor. Nylon / polyester groun... Read MoreCord None
- DESCO For foot grounder heel 1M resistance Black / RedA heel cup that can be attached to ordinary shoes. Fully insulated 1 mega ohm safe resistor included.Specification About 45.8cm conductive ribbon Color Red + black Cord None Mass (g) 35from S$9.59Min. 10 days
- DESCO Heel grounder disposable typeIt is a foot grander for visitors. The adhesive part firmly adheres to the bottom of the heel.Cord Yes Mass (g) 272from S$86.99Min. 10 days
- AS ONE ASPURE Foot StrapSince the conductive rubber covers up to the sole, static electricity is surely released by grounding. It is a magic tape type and can be easily attached and detached. * Please use the cord attached to the foot strap in close contact with your skin (such as putting it in socks).As ONE Part Number 2-2158-03 Material Conductive rubber, polyester Size L(27.5~29.5cm) Cord Nonefrom S$38.99Min. 12 days
- AS ONE ASPURE Foot Strap IIYou can take measures against static electricity without restricting movement. * Please use the cord attached to the foot strap in close contact with your skin (such as putting it in socks).Cord Nonefrom S$129.90Min. 4 days
- CUSTOM Ground cord for AS-204Ground cord for AS-204 Inspection and assembly of precision equipment, etc.RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.59Min. 5 days
- AS ONE ASPURE Ankle StrapSince it is an ankle band type, it does not restrict the movement of the hand. You can choose the length of the grand coat and band according to the site.Band Width (mm) 20 Cord Yesfrom S$87.99Min. 9 days
- ESCO 3.0m Antistatic ankle strapSnap Diameter (mm) 10 Cable Length (m) About 3from S$21.99Min. 5 days
- ESCO 1.8m Antistatic ankle strapSnap Diameter (mm) 10 Cable Length (m) About 1.8from S$18.99Min. 5 days
- TRUSCO Conductive foot strapIt is a product with Velcro that can adjust the ankle arbitrarily. Safety design with built-in current limiting resistor. Working in a semiconductor factory. Foot strap for anti-static measures.Resistance value (MΩ) 1 Trusco Part No. 161-0239 Mass (g) 37 Color Blue Material / Finish Body: Conductive rubber, Strap: Nylonfrom S$19.99Min. 3 days
- CUSTOM Antistatic Heel StrapIt has excellent conductivity because it contains thick conductive fibers. Since it is a heel type, it can be used from normal shoes to shoes with high heels. Working in a semiconductor factory. * When using, make sure that the conductive ribbon comes into direct contact with your skin. Also, be ... Read MoreResistance 1MΩ built-in resistor type Mass (g) 25 Trusco Part No. 447-6441 RoHS directive (corresponding to 10 substances) Correspondence Cord Nonefrom S$22.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Ankle bandDimension (Φmm) (Hook) 10 RoHS directive (corresponding to 10 substances) Correspondence Suitable Model F-142 Cord Nonefrom S$13.99Min. 5 days
- HAKKO Antistatic Shoe Tester FG-465 100V Flat PlugJIS T 8103: 2010 requires measurement of each leg. FG-465 measures both feet at the same time and displays the measurement results for each of the left and right. Since it has a centrally divided structure, it prevents mistakes in stepping (measurement mistakes). Simple and highly visible display... Read MoreMass of Main Unit (kg) 0.55 (with mounting base) Cable Length (m) 1.6 Body dimensions (width W x height H x depth D) (mm) 120×30×300 Measurement Voltage (V) DC20 Rating DC24V 50mA Mass (g) Power adapter: 46 Power adapter Rating: DC24V + 200mA Mass (kg) Test plate: 1.9from S$769.90Min. 2 days
- DESCO Conductive footwear disposable typeAttach the cover to both feet and put the tab part in the shoe to use. After mounting, it should be tested with a wear tester. A disposable anti-static shoe cover used by ANSI / ESDS 20.20. The entrance is made of rubber and is easy to install. It is a material that does not damage the floor surf... Read MoreSize Free Cord NoneDiscontinued
- HAKKO Antistatic shoe tester 100V flat plugFully compatible with JIS T 8103: 2010. One-leg measurement is also possible. Compatible with old standards before 2001 and 2001Mass (kg) (Main unit) 0.55, (Test plate) 1.9 Measurement Voltage (V) DC20 Rating DC24V 33mA Accuracy R<0.1MΩ:±5% 1MΩ≦R≦100MΩ:±10% 100MΩ<R:±8%Discontinued
- AS ONE ASPURE Foot Strap TesterMake sure to take measures against static electricity at your feet. It is a test station where you can check the foot strap. If a resistance of 10 MΩ or more occurs, you will be notified by sound and LED.As ONE Part Number 1-4290-03 Plate Dimensions (mm) 300×1×300 Main Unit Dimensions (mm) 35×15×40 Panel Size (mm) 90×1×150 Power Supply LR-44 (1.5V) button battery x 2Discontinued
- HAKKO Antistatic shoe tester 441BTest with shoes and human body We will inform you of the standard value of JIST8103 with a lamp and an electronic sound. Judgment range is 1 x 10 8 Ω or 1 x 10 9 Ω 2 modes (with changeover switch) Since the range of standard values shown in JIS T8103 is further divided into three and displayed, i... Read MoreMass (g) Body: 750 (including mounting base) Power Cable (m) Vinyl cord (2m) Trusco Part No. 307-3190 Mass (kg) Test plate: 1.8 Power Consumption (W) AC100V±10% 2.5W Measurement Voltage (V) DC25 Operating Environment 0 ~ 40 ℃, 20 ~ 90% RH (no condensation)Discontinued
- TRUSCO Conductive foot strapIt is a product with Velcro that can adjust the ankle arbitrarily. Safety design with built-in current limiting resistor. Working in a semiconductor factory. Foot strap for anti-static measures.Resistance value (MΩ) 1 Trusco Part No. 161-0239 Mass (g) 37 Color Blue Material / Finish Body: Conductive rubber, Strap: NylonDiscontinued
- 3M Shoes & wrist strap testerOne shoe & wrist strap tester can manage the measurement and judgment of both wrist straps and anti-static shoes. [Wrist strap check function] Measures and judges the resistance value of the wrist strap. Upper limit judgment The measured value can be changed. (5MΩ, 10MΩ, 35MΩ) The actual meas... Read MoreOperating Temperature Range (℃) 0~40 80%rh Dimension (mm) 120×196×48 Trusco Part No. 394-6827 Mass (g) 550 (without batteries) Power Supply 6 AA alkaline batteries or AC adapterDiscontinued
- 3M Flooring testerIt is a tester that has the functions of both a floor tester and a shoe tester. When using a floor tester, the auto range switching function enables a wide range of resistance measurement. Also, when using a shoe tester, you can easily check the resistance including the human body by simply press... Read MoreTrusco Part No. 163-1594 Dimension (mm) 200×120×55 Mass (g) 700 (with floor electrode: 2.27kg ± 10%) Power Supply DC9V AA 6 x 6 or AC adapter (AC100V)Discontinued
- SIMCO Footwear checkerThe measurement display has three stages: LO, OK, and HI. Anyone can easily inspect conductive shoes with a footwear checker.Cable Length (m) 3 Operating humidity (%) 0 ~ 80R.H. (No condensation) Operating Ambient Temperature (℃) 10 to 50 (no condensation)Discontinued