Metal Plating Supplies
Other Related Pages
- PROMEX Connection Cord for Printed Circuit Board (Pin Type)Suitable for For Bonic Promex
- PROMEX PROMEX Plating PenThe felt-tip pen (10 ml) is disposable, and the area that can be plated per one is about 80 cm x 80 cm. (It may differ slightly depending on the plating and method.) Since it uses a pollution-free plating solution, anyone can use it with confidence. For Promex L00000 * Cannot be used with this pr... Read More
- PROMEX PROMEX Pen Plating Machine (Main Unit Only)It is a felt-tip pen type device that can be easily plated on the desktop and can be easily used by anyone for repairing existing accessories, keys, tie pins, electrical parts, etc., and for making hobbies and prototypes. Plating is always possible as long as you have a 100V household power suppl... Read MorePower Input (V) 100(50/60Hz)
- PROMEX PROMEX Simple Plating DeviceIt is a device that can be plated with a pen. It can be widely used in all fields and applications such as equipment switches and printed circuit board contacts, precision equipment parts repair, arts and crafts, dentistry and precious metal related products. It is safe because it uses a pollutio... Read MoreDimension (mm) 140×160×75 Mass (g) 300 Classification of the Hazardous Non-dangerous goods Type Pen type simple plating
- MARUI GALVANIZING Plating workshop MK plating brush (no brush tip)Classification of the Hazardous Non-dangerous goodsfrom S$45.99Min. 4 days
- MARUI GALVANIZING Degreasing Solution for Plating KitFor plating workshop * The image is 18 ml.Capacity (mL) 50 (l refill bottle type) As ONE Part Number 61-6497-20 Type Degreasing liquid Classification of the Hazardous Non-dangerous goods
- MARUI GALVANIZING Metal Polisher for Plating KitFor plating workshop * The image is 18 ml.Capacity (mL) 50 (l refill bottle type) As ONE Part Number 61-6497-18 Type Metal polish Classification of the Hazardous Non-dangerous goodsfrom S$8.89Min. 9 days
- MARUI GALVANIZING Plating workshop MK plating brush (no brush tip / silver plating)Classification of the Hazardous Non-dangerous goodsfrom S$57.99Min. 10 days
- BISO Degreasing liquid for pins for magnetic barrel polishing machineIf the pin becomes dirty, dilute it 20 to 30 times before use.Discontinued
- MARUI GALVANIZING Plating workshopA simple plating tool that can be brush-plated using a dry battery as a power source. It is cheap and easy to plate small items and partially repair them. The types of plating are copper, nickel, gold (above standard solution), rhodium, black nickel, tin, zinc (above optional solution), etc. * So... Read MoreClassification of the Hazardous Designated combustibles Name of The Hazardous Flammable liquidsDiscontinued
- BISO Middle plating equipment (water tank type)A plating device that warms the tank with water. The body is all stainless steel so there is no need to worry about rust. You can set 4 beakers, so you don't have to change the liquid, which was a hassle. Plating workVoltage (V) AC100 Current (A) 5 Power Consumption (W) 100 (750 / heater) Dimensions, Width W x Depth D x Height H (mm) 320×430×210Discontinued