It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
Thermal Conductivity (W/mk) (ISO 22007-2)1.7、(ASTME1530)1.9 Temperature Range (℃) -40~180 Density (g/cm3) 2.5 Hardness 90 Type General Color Light reddish brown Classification of the Hazardous Non-dangerous goods Specification Reinforcing layer: Glass cloth Flame Retardance V-0
Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
Temperature Range (℃) -40~150 Thermal resistance value (℃ / W) 1.15 Specific heat (J / g ・ k) 1.24 Thermal Conductivity (W/mk) 1.8 Density (g/cm3) 1.9 Hardness 10 Dimension (mm) 300×400 Color Gray Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0 Dielectric Breakdown Voltage (kV) ≧30 Withstand Voltage (V) ≧30
A low-hardness heat-dissipating silicone pad that achieves both high thermal conductivity and electrical insulation through its unique polymer technology and filler compounding technology.
Heat countermeasures for various electronic devices installed in laptop computers, LED lighting, hybrid vehi... Read More
Hardness (Asker C) 10 Sheet Size (mm) 300×400 Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0
It is a very soft heat dissipation sheet. With greater flexibility, it fills gaps between air gaps, rough surface electronic devices and heat sinks. It also has excellent electrical insulation and flame retardancy.
Heat dissipation inside the personal computer. Heat dissipation between heat sinks... Read More
Thermal Conductivity (W/mk) 1 Width (mm) 203 Length (mm) 406 Hardness 5(ASTMD2240) Classification of the Hazardous Non-dangerous goods Material Silicon Flame Retardance V-0(UL94)
Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific density and can be used in a wide temperature range.
Temperature Range (℃) -40~180 Thermal resistance value (℃ / W) 0.32 Specific heat (J / g ・ k) 0.83 Withstand Voltage (V) 11 Dielectric Breakdown Voltage (kV) 15 Hardness 20 Density (g/cm3) 3.2 Dimension (mm) 300×400 Thermal Conductivity (W/mk) 4.5 Color Gray Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0
Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
Thermal Conductivity (W/mk) (ISO 22007-2)1.5、(ASTM E1530)1.7 Temperature Range (℃) -40~150 Thermal resistance value (℃ / W) 1 Specific heat (J / g ・ k) 1.04 Withstand Voltage (V) 16 Hardness 2 Density (g/cm3) 2.3 Dielectric Breakdown Voltage (kV) 20 Dimension (mm) 300×400 Color Grey / reddish brown Classification of the Hazardous Non-dangerous goods Flame Retardance V-0 Structure composite
It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
Thermal Conductivity (W/mk) (ISO 22007-2)7.3、(ASTME1530)5 Temperature Range (℃) -40~180 Density (g/cm3) 1.5 Hardness 90 Type High thermal conductivity Classification of the Hazardous Non-dangerous goods Specification Reinforcing layer: Glass cloth Flame Retardance V-0 Color White
Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
Thermal Conductivity (W/mk) (ISO 22007-2)2.3、(ASTM E1530)3 Temperature Range (℃) -40~150 Thermal resistance value (℃ / W) 0.42 Specific heat (J / g ・ k) 0.94 Density (g/cm3) 2.4 Dimension (mm) 300×400 Hardness 4 Color Gray Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0
It has excellent elasticity, adheres well to heat-generating parts, and exhibits a high heat dissipation effect. It can be easily attached to and detached from the heat-generating part and temporarily fixed, and has excellent workability. Most products are UL certified and have excellent flame re... Read More
Temperature Range (℃) -40~180 Thermal resistance value (℃ / W) 0.35 Specific heat (J / g ・ k) 0.83 Withstand Voltage (V) 17 Hardness 20 Dielectric Breakdown Voltage (kV) 21 Density (g/cm3) 3.1 Thermal Conductivity (W/mk) 3.3 Dimension (mm) 300×400 Color Gray Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0
It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
Thermal Conductivity (W/mk) (ISO 22007-2)3.1、(ASTME1530)4.5 Temperature Range (℃) -40~180 Density (g/cm3) 3.1 Dimension (mm) 300×400 Relative Permittivity, 50Hz 6.5、(1kHz)6.5、(MHz)6.4 Hardness 95 Type High thermal conductivity Classification of the Hazardous Non-dangerous goods Color Pale blue Specification Reinforcing layer: Glass cloth Flame Retardance V-0
An ultra-low hardness heat-dissipating silicone pad that achieves both high thermal conductivity and electrical insulation through our unique polymer technology and filler compounding technology.
Heat dissipation of LED, heat measures for hybrid cars, electric cars, laptop computers, power suppli... Read More
Dielectric Breakdown Voltage (kV/mm) 20 Density (g/cm3) 3.2/23℃ Sheet Size (mm) 300×400 Hardness (Asker C) 40 Thermal Conductivity (W/mk) 5.2 Color Light purple Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0
It has excellent elasticity, adheres well to heat-generating parts, and exhibits a high heat dissipation effect. It can be easily attached to and detached from the heat-generating part and temporarily fixed, and has excellent workability. Most products are UL certified and have excellent flame re... Read More
Temperature Range (℃) -40~180 Thermal resistance value (℃ / W) 0.4 Specific heat (J / g ・ k) 0.83 Withstand Voltage (V) 18 Thermal Conductivity (W/mk) 2.1 Dielectric Breakdown Voltage (kV) 20 Density (g/cm3) 3.1 Dimension (mm) 300×400 Hardness 45 Color Gray Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0
It has excellent elasticity, adheres well to heat-generating parts, and exhibits a high heat dissipation effect. It can be easily attached to and detached from the heat-generating part and temporarily fixed, and has excellent workability. Most products are UL certified and have excellent flame re... Read More
Temperature Range (℃) -40~180 Thermal resistance value (℃ / W) 0.48 Specific heat (J / g ・ k) 0.83 Hardness 20 Withstand Voltage (V) 20 Dielectric Breakdown Voltage (kV) 21 Density (g/cm3) 3.1 Thermal Conductivity (W/mk) 3.3 Dimension (mm) 300×400 Color Light blue / grey Classification of the Hazardous Non-dangerous goods Flame Retardance V-0 Structure composite
It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
Temperature Range (℃) -40~180 Classification of the Hazardous Non-dangerous goods Flame Retardance V-0
Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
Temperature Range (℃) -40~150 Thermal resistance value (℃ / W) 0.64 Thickness (mm) 1 Specific heat (J / g ・ k) 1.13 Withstand Voltage (V) 11 Density (g/cm3) 2.2 Thermal Conductivity (W/mk) 2.3 Dielectric Breakdown Voltage (kV) 22 Hardness 30 Dimension (mm) 300×400 Color Light reddish brown Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0
Just by sticking it on the control panel, you can suppress the temperature rise and bring it closer to the outside air temperature (factory temperature). Since a cooler for the control panel is not required, it prevents foreign substances such as metal, dust, dust, and oil mist from entering from... Read More
Thermal Emissivity (Heat radiation layer) 0.85 < Classification of the Hazardous Non-dangerous goods
Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
Temperature Range (℃) -40~150 Thermal resistance value (℃ / W) 0.87 Thickness (mm) 1 Specific heat (J / g ・ k) 1.24 Thermal Conductivity (W/mk) 1.8 Density (g/cm3) 1.9 Withstand Voltage (V) 10 Dielectric Breakdown Voltage (kV) 22 Hardness 30 Dimension (mm) 300×400 Color Gray Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0
A one-component room temperature curing type silicone with high thermal conductivity that hardens and dissipates heat. Simply apply between the CPU and heatsink to improve thermal conductivity and secure. It has an appropriate viscosity and is excellent in workability.
Dielectric Constant (1MHz)4.1 Curing Conditions (hr/℃)72/25・(hr/℃)24/25 Quantity of the Hazardous 0.009L Thermal Conductivity (W/mk) 0.92 Volume Resistivity (Ωcm) 1.0×1015Tack Free Time (Minutes) 20 Trusco Part No. 327-5329 Viscosity (Pa s) 85~108 Capacity (mL) 9 Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable liquids Appearance White paste
It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
Temperature Range (℃) -40~180 Thickness (mm) 0.2 Thermal resistance value (℃ / W) 0.37 Thermal Conductivity (W/mk) 1.5 Tear Strength (kN/m) 113 Density (g/cm3) 2.6 Tensile Strength (MPa) 27 Dimension (mm) 320×1000 Withstand Voltage (kV) 7 Hardness 90 Color Light reddish brown / grey Classification of the Hazardous Non-dangerous goods Flame Retardance V-0
It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
Temperature Range (℃) -40~180 Dimension (mm) 200×260 Classification of the Hazardous Non-dangerous goods Flame Retardance V-0
Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
Temperature Range (℃) -40~180 Thermal resistance value (℃ / W) 0.74 Specific heat (J / g ・ k) 0.84 Hardness 10 Density (g/cm3) 3 Thermal Conductivity (W/mk) 3.2 Dimension (mm) 300×400 Color Light red purple Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0 Thickness (mm) ≧1.5 Withstand Voltage (V) ≧30 Dielectric Breakdown Voltage (kV) ≧30
It has excellent thermal conductivity. A very soft material that fills the gap between the air gap, the rough surface of the electronic device and the heat sink. It also has excellent electrical insulation and flame retardancy.
Heat dissipation inside the personal computer. Heat dissipation betwe... Read More
Width (mm) 203 Hardness 35(ASTMD2240) Length (mm) 406 Thermal Conductivity (W/mk) 5 Classification of the Hazardous Non-dangerous goods Material Silicon Flame Retardance V-0(UL94)
1-liquid room-temperature curing silicone with high thermal conductivity. Just apply it between the CPU and heatsink to improve thermal conductivity and fix it. It has moderate viscosity and excellent workability.
Heat dissipation of semiconductor devices such as power transistors, ICs and CPUs. ... Read More
It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
Thermal Conductivity (W/mk) (ISO22007-2)0.6、(ASTM E1530)1.2 Temperature Range (℃) -40~180 Thickness (mm) 0.15±0.03 Thermal resistance value (℃ / W) 0.64 Withstand Voltage (kV) 10 Dielectric Breakdown Voltage (kV) 12 Density (g/cm3) 2.2 Dimension (mm) 300×1000 Tensile Strength (MPa) 46 Elongation (%) 50 Tear Strength (kN/m) 60 Type High voltage Classification of the Hazardous Non-dangerous goods Color Pink Specification Polyimide film Flame Retardance V-0
Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
Temperature Range (℃) -40~180 Thermal resistance value (℃ / W) 0.58 Specific heat (J / g ・ k) 0.84 Thickness (mm) 1 Withstand Voltage (V) 11 Dielectric Breakdown Voltage (kV) 22 Density (g/cm3) 3 Thermal Conductivity (W/mk) 3.2 Hardness 30 Dimension (mm) 300×400 Color Light red purple Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0
Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
Temperature Range (℃) -40~150 Thermal resistance value (℃ / W) 0.88 Specific heat (J / g ・ k) 1.13 Hardness 10 Density (g/cm3) 2.2 Thermal Conductivity (W/mk) 2.3 Dimension (mm) 300×400 Color Light reddish brown Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0 Thickness (mm) ≧1.5 Dielectric Breakdown Voltage (kV) ≧30 Withstand Voltage (V) ≧30
It is used by sandwiching it between a heating element (CPU, etc.) and a radiator (heat sink, etc.). It is a heat dissipation sheet that utilizes the high thermal conductivity of carbon fiber by the unique magnetic field orientation technology and maintains the flexibility and adhesion of the pol... Read More
Operating Temperature Range (℃) -40~150 Dielectric Breakdown Voltage (kV) <0.1/mm Volume resistivity <500Ω・cm Type Non-adhesive type Classification of the Hazardous Non-dangerous goods Flame Retardance V-0(UL 94) Material [Base polymer] Silicone
It has excellent thermal conductivity (thermal conductivity: 3.0 W / m ・ K). A very soft material that fills the gap between the air gap, the rough surface of the electronic device and the heat sink. It also has excellent electrical insulation and flame retardancy.
Heat dissipation inside the pe... Read More
Hardness (ASTMD2240)15 Flame Retardance (UL94)V-0 Width (mm) 203 Length (mm) 406 Thermal Conductivity (W/mk) 5 Classification of the Hazardous Non-dangerous goods Material Silicon
It has excellent elasticity, adheres well to heat-generating parts, and exhibits a high heat dissipation effect. It can be easily attached to and detached from the heat-generating part and temporarily fixed, and has excellent workability. Most products are UL certified and have excellent flame re... Read More
Thermal Conductivity (W/mk) (ISO 22007-2)1.2、(ASTME1530)1.4 Temperature Range (℃) -40~180 Specific heat (J / g ・ k) 0.89 Thermal resistance value (℃ / W) 1.08 Withstand Voltage (V) 18 Density (g/cm3) 2.5 Dielectric Breakdown Voltage (kV) 23 Hardness 25 Dimension (mm) 300×400 Color Gray Classification of the Hazardous Non-dangerous goods Structure Single layer Flame Retardance V-0
It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
Thermal Conductivity (W/mk) (ISO 22007-2)0.8、(ASTME1530)1.1 Temperature Range (℃) -40~180 Volume Resistivity (MΩ.m) 1 Elongation (%) 110 Density (g/cm3) 2.2 Dimension (mm) 300×1000 Relative Permittivity, 50Hz 4.8、(1kHz)4.8、(1MHz)4.7 Tensile Strength (MPa) 5.7 Tear Strength (kN/m) 8 Hardness 80 Color Dark blue Type General Classification of the Hazardous Non-dangerous goods Flame Retardance V-0
It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
Thermal Conductivity (W/mk) (ISO22007-2)0.6、(ASTM E1530)1.2 Temperature Range (℃) -40~180 Thickness (mm) 0.15±0.03 Thermal resistance value (℃ / W) 0.65 Withstand Voltage (kV) 10 Dielectric Breakdown Voltage (kV) 13 Density (g/cm3) 2.1 Dimension (mm) 300×1000 Elongation (%) 47 Tensile Strength (MPa) 51 Tear Strength (kN/m) 84 Type High voltage Classification of the Hazardous Non-dangerous goods Color Pink Specification Polyethylene naphthalade film Flame Retardance V-0
This agent is a high-performance type silicone grease that is a mixture of high-purity silicone oil and powder with good thermal conductivity. Simply apply a thin coat between the electronic component and the radiator to improve thermal conductivity. Ideal for heat dissipation of semiconductor de... Read More