Gels
Other Related Pages
- AS ONE Precision Parts Storage and Transfer CaseDevices, etc. can be adhered and fixed, making it convenient for storage and transportation. Devices can be attached and removed with tweezers.Heat Resistance Temperature (℃) -60 to +200 (gel part) Container Type Box type
- Sunhayato High thermal conductive adhesive sheetIt is an adhesive sheet that not only has good thermal conductivity but also can be electrically insulated. A double-sided adhesive sheet with excellent thermal conductivity and low thermal resistance. It has high adhesive strength and excellent strength and reliability. Since it is A4 size, it c... Read MoreThickness (mm) 0.125 Dielectric Breakdown Voltage (kV) 0.5 Operating Temperature (℃) 0~120 Thermal Conductivity (W/mk) 1.1 Dimension (mm) 200×300 Classification of the Hazardous Non-dangerous goods Adhesive Pressure sensitive acrylic Flame Retardance UL94 V-0 Color White
- 3M Thermally conductive double-sided tapeIt can be used for fixing heat countermeasure parts in all fields. Since it is a double-sided tape composed only of adhesive, it fits well to the adherend and has excellent workability. Highly flame-retardant acrylic heat conductive tape. It has high adhesive strength that can replace the screw m... Read More2018 Trusco page 6 1999 Classification of the Hazardous Non-dangerous goods
- ENGINEER IC caseCompact IC case with high-density 10 mm thick conductive urethane foam laid on an antistatic plastic caseContainer Type Box type RoHS directive (corresponding to 10 substances) Correspondence
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD parts case (transparent)Uses a material with excellent durability of antistatic effect. You can check the contents without opening and closing in the transparent case. Ideal for transporting and storing electronic components that are sensitive to static electricity, such as ICs and MOS-ICs. Just insert it into the IC fo... Read MoreCapacity (L) 1.7 Surface Resistance (Ω) 10 11 or less Trusco Part No. 117-3545 Effective Internal Dimensions, W x D x H (mm) 245×176×24.5 Outer Dimensions, Width W x Depth D x Height H (mm) 254×185×41 Outer dimensions, Width W x Height H x Depth D (mm) 254×41×185 Mass (g) 420 Container Type Box type Material Conductive plastic RoHS directive (corresponding to 10 substances) Correspondence Included Accessories F-10-A x 1
- 3M Hyper soft heat dissipation sheetAcrylic heat conductive sheet with high heat conductivity that achieves a heat resistant temperature of 130 ° C. High thermal conductivity is high, and it has excellent shape followability and adhesion to the adherend, so a high thermal conductivity effect can be obtained. Since it is a non-silic... Read More2018 Trusco page 3 0701 Material Base material: Acrylic Classification of the Hazardous Non-dangerous goods
- EXSEAL gel base 2 inchTransport case for precision devices. A case and tray set. The tray can be removed and used. There are two types of case heights.Classification of the Hazardous Non-dangerous goods Standard SDS、RoHS
- 3M Thermally conductive double-sided tape (high adhesion type)It can be used for fixing heat countermeasure parts in all fields. Since it is a double-sided tape composed only of adhesive, it fits well to the adherend and has excellent workability. Highly flame-retardant acrylic heat conductive tape. It has high adhesive strength that can replace the screw m... Read MoreMass (g) 300 2018 Trusco page 6 1999 Trusco Part No. 855-8661 Classification of the Hazardous Non-dangerous goodsfrom S$28.99Min. 2 days
- Taica Heat dissipation gel sheet lambda gel hardness 90A very soft thermal gel. It has high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can b... Read MoreOperating Temperature Range (℃) -40~150 Tensile Strength (MPa) 0.14 Dielectric Breakdown Voltage (kV/mm) 16.5 Volume Resistivity (Ωcm) 3.1×1013 Elongation (%) 480 Hardness 90 (Penetration 1 / 10mm) Classification of the Hazardous Non-dangerous goods Material Silicone gel, heat conductive fillerfrom S$78.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD parts caseIdeal for transporting and storing electronic components that are sensitive to static electricity, such as ICs and MOS-ICs. Just insert it into the IC foam and it will be kept at the same potential to prevent static electricity damage. Transportation and storage of electronic components.Capacity (L) 1.5 Surface Resistance (Ω) 10 6 or less Trusco Part No. 117-3553 Effective Internal Dimensions, W x D x H (mm) 245×176×24.5 Outer Dimensions, Width W x Depth D x Height H (mm) 254×185×41 Outer dimensions, Width W x Height H x Depth D (mm) 254×41×185 Mass (g) 460 Container Type Box type RoHS directive (corresponding to 10 substances) Correspondence Included Accessories F-10-A x 1 Material PS (with carbon)from S$47.99Min. 2 days
- Taica Heat dissipation gel sheet lambda gel (hardness 60)A very soft thermal gel. It has high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can b... Read MoreOperating Temperature Range (℃) -40~150 Dielectric strength (kV / mm) 16.5 Elongation (%) 205 Hardness 60 (Penetration 1 / 10mm) Classification of the Hazardous Non-dangerous goods Material Silicone gel, heat conductive fillerfrom S$85.99Min. 2 days
- EXSEAL Tip removerAn adhesive gel for fingertips that removes dirt and sebum from gloves.Hardness Asker C30 Color Blue green Dimensions, Diameter x Height H (Φmm x mm)Φ Bottom Φ80 × 50 Classification of the Hazardous Non-dangerous goods Specification Non-plastic, non-silicone Standard SDS、RoHSfrom S$86.99Min. 2 days
- EXSEAL Gel baseA shipping case for precision devices. It is a set of the main body and lid.Height (mm) (device in case) 4.5 Classification of the Hazardous Non-dangerous goods Standard SDS、RoHSfrom S$449.90Min. 12 days
- Taica Paste-like heat conductive gel "DP series" DP-200 4. 8W / mKA very soft thermal gel. Achieves high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can... Read MoreOperating Temperature Range (℃) -40~150 Specific Gravity 2.6 Capacity (mL) 30 Dielectric strength (kV / mm) 5.6 Hardness 55 (consistency) (1 / 10mm, unmixed) Volume Resistivity (Ωcm) 7.2×1014 Trusco Part No. 850-0116 Mass (g) 90 Classification of the Hazardous Non-dangerous goods Material Silicone gel, heat conductive fillerfrom S$139.90Min. 2 days
- ATOM KOUSAN Conductive parts keeperBy applying adhesive urethane gel to the inner bottom of the case. hold parts. (Adhesive material is not used.) The urethane gel is conductive (surface resistance value 10 8 Ω), and the case is made of non-static ABS, preventing electrostatic breakdown of stored items and preventing dust from adh... Read MoreContainer Type Box typefrom S$19.99Min. 2 days
- Taica Heat dissipation gel sheet lambda gel hardness 65 COH-4065LVC1.0.A very soft thermal gel. It has high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can b... Read MoreOperating Temperature Range (℃) -40~150 Tensile Strength (MPa) 0.1 Dielectric strength (kV / mm) 13.6 Elongation (%) 132 Volume Resistivity (Ωcm) 4.4×1012 Mass (g) 450 Trusco Part No. 583-8401 Hardness 65 (Penetration 1 / 10mm) Classification of the Hazardous Non-dangerous goods Material Silicone gel, heat conductive filler Flame Retardance V-0from S$289.90Min. 16 days
- SAKASE CHEMICAL Tack carrierThe low outgassing adhesive sheet is made of non-silicone and does not transfer or transfer the adhesive component. The adhesive strength and elasticity of the sheet mitigates impact and protects and holds mounted items safely. A variety of adhesive strengths are available for a variety of mounte... Read MoreMass (g) 26from S$38.99Min. 17 days
- EXSEAL Gel Base 2 InchA case and tray set. The tray can be removed and used. There are two types of case heights. Choose from black/transparent cases. The soft gel prevents damage from vibrations during transportation of precision parts. Self-adhesive gel is used on the loading surface, and no adhesive material is use... Read Morefrom S$189.90Min. 6 days
- 3M Hyper Soft Heat Dissipation Sheet 5578HAn acrylic heat conductive sheet that achieves a heat resistant temperature of 130 ° C. Oil bleeding during compression is unlikely to occur. High thermal conductivity is high, and it has excellent shape followability and adhesion to the adherend, so a high thermal conductivity effect can be obta... Read MoreVolume Resistivity (Ωcm) 1.7×1012 Heat Resistance Temperature (℃) 130 Dielectric strength (kV / mm) 19 Thermal Conductivity (W/mk) 3.5 Hardness (Asker C) 38 Base Material Acrylic Classification of the Hazardous Non-dangerous goods Flame Retardance UL94 V-0 Color Whitefrom S$99.90Min. 3 days
- EXSEAL gel baseThe soft gel prevents damage to precision parts from vibrations during transportation. Self-adhesive gel is used on the loading surface, and no adhesive material is used, so the adhesive will not transfer to the parts. No silicone is used as material. The mesh type has an uneven surface, so it ca... Read MoreClassification of the Hazardous Designated combustibles Applicable Height (mm) Max Device in Case: 4.5from S$459.90Min. 6 days
- 3M Hyper Soft Heat Dissipation Sheet 655HAcrylic heat conductive sheet that achieves a heat resistant temperature of 130 ° C. Oil bleeding is unlikely to occur during compression. High heat conductivity is high, and shape followability and adhesion to the adherend are excellent, so a high heat conduction effect can be obtained. Since it... Read MoreClassification of the Hazardous Non-dangerous goodsfrom S$57.99Min. 2 days
- 3M Hyper Soft Heat Dissipation Sheet 6500HAn acrylic heat conductive sheet that achieves a heat resistant temperature of 130 ° C. Oil bleeding during compression is unlikely to occur. High thermal conductivity is high, and it has excellent shape followability and adhesion to the adherend, so a high thermal conductivity effect can be obta... Read MoreHeat Resistance Temperature (℃) 130 Volume Resistivity (Ωcm) 15×1012 Dielectric strength (kV / mm) 18 Thermal Conductivity (W/mk) 3 Hardness (Asker C) 30 Base Material Acrylic Classification of the Hazardous Non-dangerous goods Flame Retardance UL94 V-0 Color Whitefrom S$99.99Min. 3 days
- Taica Heat dissipation gel sheet lambda gel hardness 65 COH-4065LVC2. 0mmA very soft thermal gel. It has high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can b... Read MoreOperating Temperature Range (℃) -40~150 Tensile Strength (MPa) 0.1 Dielectric strength (kV / mm) 13.6 Elongation (%) 132 Volume Resistivity (Ωcm) 4.4×1012 Trusco Part No. 583-8410 Hardness 65 (Penetration 1 / 10mm) Mass (g) 900 Classification of the Hazardous Non-dangerous goods Material Silicone gel, heat conductive filler Flame Retardance V-0from S$569.90Min. 16 days
- 3M Hyper Soft Thermally Conductive Sheet 6550HAn acrylic heat conductive sheet that achieves a heat resistant temperature of 130 ° C. Oil bleeding during compression is unlikely to occur. High thermal conductivity is high, and it has excellent shape followability and adhesion to the adherend, so a high thermal conductivity effect can be obta... Read MoreHeat Resistance Temperature (℃) 130 Dielectric strength (kV / mm) 15 Thermal Conductivity (W/mk) 3 Hardness (Asker C) 5 Volume Resistivity (Ωcm) 8.0×1011 Base Material Acrylic Classification of the Hazardous Non-dangerous goods Flame Retardance UL94 V-0 Color Whitefrom S$129.90Min. 2 days
- 3M Hyper Soft Thermally Conductive Sheet 6510HAn acrylic heat conductive sheet that achieves a heat resistant temperature of 130 ° C. Oil bleeding during compression is unlikely to occur. High thermal conductivity is high, and it has excellent shape followability and adhesion to the adherend, so a high thermal conductivity effect can be obta... Read MoreHeat Resistance Temperature (℃) 130 Hardness (Asker C) 15 Dielectric strength (kV / mm) 19 Thermal Conductivity (W/mk) 2 Volume Resistivity (Ωcm) 4.9×1012 Base Material Acrylic Classification of the Hazardous Non-dangerous goods Flame Retardance UL94 V-0 Color Whitefrom S$99.99Min. 3 days
- EXSEAL Tip Remover Semi-Conductive TypeA first-come-first-served gel for fingertips that can be washed with water and used repeatedly. Due to the hollow structure, the gel fits well on your fingers. No silicones or plasticizers are used. It can be installed on the desk with the adhesive strength of the gel. An adhesive gel for fingert... Read MoreSurface Resistance (Ω) 109 Height (mm) 50 Bottom Diameter (mm) 80 Hardness Asker C30 Color Black Classification of the Hazardous Designated combustibles Name of The Hazardous Synthetic resins and othersfrom S$109.90Min. 6 days
- Taica Heat dissipation gel sheet lambda gel hardness 65 COH-4065LVC3. 0mmA very soft thermal gel. It has high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can b... Read MoreOperating Temperature Range (℃) -40~150 Tensile Strength (MPa) 0.1 Mass (kg) 1 Dielectric strength (kV / mm) 13.6 Elongation (%) 132 Volume Resistivity (Ωcm) 4.4×1012 Dimensions, Height x Width x Thickness (mm) 400×400×3.0 Trusco Part No. 583-8428 Hardness 65 (Penetration 1 / 10mm) Classification of the Hazardous Non-dangerous goods Material Silicone gel, heat conductive filler Flame Retardance V-0from S$769.90Min. 29 days
- EXSEAL Precision device transport case Gel baseThe self-adhesive force of the special urethane gel holds the parts. By making the surface mesh, the device can be picked up without a vacuum device. (Flat type has no mesh) Gel, case and tray are all conductive. Both cases and trays can be stacked for transportation and storage. Storage and tran... Read MoreDimension (mm) (Gel) 42 × 42 Mass (g) 20 Tray Size 50.8×50.8×4mm Case Dimensions (mm) 54×64×10.4 Color Black Classification of the Hazardous Non-dangerous goodsDiscontinued
- EXSEAL Gel base 4 inchesHolds parts with the self-adhesive force of special urethane gel. Protects against vibration during transportation. Since it is self-adhesive, there is no transfer of glue to the parts. By making the surface uneven, you can pick up the device without a vacuum device. Even if it gets dusty, it can... Read MoreDimension (mm) 101.3×101.3Discontinued
- Taica Taica heat dissipation gel sheet lambda gelA very soft thermal gel. Achieves high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can... Read MoreHardness (Penetration 1 / 10mm) 55 Operating Temperature Range (℃) -40~120 Elongation (%) 115 Volume Resistivity (Ωcm) 1×1012 Strength (Dielectric breakdown) 15.7kV / mm Tensile Strength (MPa) 0.23Discontinued
- Taica Thermal conductive lambda gelA very soft thermal gel. Achieves high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can... Read MoreDielectric Breakdown Voltage (kV/mm) 18.0 Operating Temperature Range (℃) -40~150 Volume Resistivity (Ωcm) 7.7×1013 Tensile Strength (MPa) 0.17 Type Sheet type 1002 type Strength (Dielectric breakdown) 18kV / mm Elongation (%) 164 Hardness (Penetration 1 / 10mm) 70Discontinued
- EXSEAL Gel base + flatThe self-adhesiveness of the special urethane gel safely holds, transports, and stores parts. Both the case and tray can be stacked. Conductive to prevent static electricity. For safe holding, transportation, and storage of electronic parts, precision parts, device parts, etc.Trusco Part No. 826-5527 Feature Conductivity Classification of the Hazardous Non-dangerous goodsDiscontinued
- Taica Heat dissipation gel sheet lambda gelA very soft thermal gel. Achieves high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can... Read MoreStrength (Dielectric breakdown) 12.5kV / mm Dielectric Breakdown Voltage (kV/mm) 12.5 Tensile Strength (MPa) 0.15 Volume Resistivity (Ωcm) 8.7×1013 Elongation (%) 350 Operating Temperature Range (℃) -40~150 Hardness (Penetration 1 / 10mm) 90Discontinued