Transportation / Storage / Packing / Tapes
Other Related Pages
- DIATEX PYOLAN (TM) Tape Y-09-GR for Painting and Construction CuringA curing tape with a good balance of tensile strength, hand tearability, adhesive strength, and removability.On the occasion of the 40th anniversary of the birth of Piolan Tape, it has been renewed to eco-friendly specifications by blending biomass plastic in the base material. ) It can be expect... Read MoreTape Thickness (mm) 0.16 Adhesive Strength (N/10mm) 4.8 Tensile Strength (N/10mm) 56 Adhesive Acrylic Color Green Base Material Polyethylene cloth
- DIATEX PYOLAN (TM) Tape Y-09-CL for Painting and Construction CuringA curing tape with a good balance of tensile strength, hand tearability, adhesive strength, and removability.On the occasion of the 40th anniversary of the birth of Piolan Tape, it has been renewed to eco-friendly specifications by blending biomass plastic in the base material. ) It can be expect... Read MoreTape Thickness (mm) 0.16 Adhesion Strength (N/25mm) 12 (SUS plate) Tensile Strength (N/50mm) 280 Adhesive Acrylic Color Clear (translucent) Main Application For curing Base Material Polyethylene cloth
- DIATEX Piolan (TM) Tape for Floor Covering Y-06-WHEasy to cut by hand and excellent workability! Light and strong. Adhesion that is gentle on the floor. Weak adhesion to flooring of houses, buildings, etc.Holding Power (mm) 0.1 Tape Thickness (mm) 0.16 Ball Tack Test (Ball No.) 10 Elongation (%) 15 Adhesive Strength (N/10mm) 2.4 Tape Length (m) 25 Tensile Strength (N/50mm) 300 Adhesion Strength (N/25mm) 6 Tensile Strength (N/10mm) 60 Adhesive Force 6N/25mm、2.4N/10mm Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Main Application For curing Base Material Polyethylene cloth Adhesive Type Weak adhesive Color White
- DIATEX Piolan (TM) Tape Line Tape L-10Excellent workability due to hand cutting. Acrylic glue is used, and the design has less glue squeeze out and less glue residue. For marking lines on the premises of factories, parking lots, hospitals, etc. For guidance line markings in schools, hotels, station premises, etc. * Not suitable for d... Read MoreTape Thickness (mm) 0.17 Adhesion Strength (N/25mm) 11 Tensile Strength (N/50mm) 320 Adhesive Strength (N/10mm) 4.4 Tape Length (m) 50 Tensile Strength (N/10mm) 60 Adhesive Acrylic Main Application For display and safety Where to Use Indoor Release Liner None Base Material Polyethylene cloth
- DIATEX Piolan (TM) Tape for airtightness and waterproofing (one side) KM-30Easy to cut by hand and keeps your hands clean. Since the thickness is thin, steps are unlikely to occur. Uses environmentally friendly non-toluene type adhesive. There is no dripping of the adhesive at high temperatures. There is no separator (separation paper), so there is no dust. For fixing a... Read MoreTape Thickness (mm) 0.17 Tape Length (m) 20 Adhesion Strength (N/25mm) 30 Adhesive Acrylic Feature Airtight and waterproof Base Material PE
- DIATEX Piolan (TM) Tape Matte Tape Kagemusha MT-08The surface of the adhesive tape has a matte finish that reduces light reflection. It cuts cleanly and straight, and has excellent workability. Uses a special acrylic adhesive that leaves little adhesive residue. For filming, temporary fixing of stage equipment, fixing of floor materials, conceal... Read MoreTape Thickness (mm) 0.17 Mass (g) 230 Tape Length (m) 25 Adhesive Strength (N/10mm) 3.2 Tensile Strength (N/50mm) 350 Tape Width (mm) 50 Tensile Strength (N/10mm) 70 Adhesion Strength (N/25mm) 8 Adhesive Force 8N/25mm、3.2N/10mm Adhesive Acrylic Specification Can be cut by hand Base Material Polyethylene cloth
- DIATEX Piolan (TM) Tape for Slightly Adhesive Curing Y-03-BLLight and durable with excellent water resistance, moisture resistance, chemical resistance, and weather resistance. The adhesive is designed to be weak, leaving almost no glue residue. Ideal for curing areas where you don't want to leave glue residue, such as aluminum building materials and ... Read MoreTape Thickness (mm) 0.14 Adhesive Strength (N/10mm) 1.6 Mass (g) 215 Tape Length (m) 25 Adhesion Strength (N/25mm) 4 Tensile Strength (N/10mm) 46 Adhesive Force 4N/25mm、1.6N/10mm Tape Width (mm) 50 Adhesive Acrylic Color Blue RoHS directive (corresponding to 10 substances) Correspondence Main Application For curing Base Material Polyethylene (PE) cloth Adhesive Type Slight adhesion
- DIATEX Piolan (TM) tape for interior curing Y-07-VLight and durable with excellent water resistance, moisture resistance, chemical resistance, and weather resistance. It is designed to have weak adhesive strength and leaves almost no adhesive residue, making it ideal for covering floors and interiors. VOC measures product. Environmentally friend... Read MoreTape Thickness (mm) 0.15 Adhesive Strength (N/10mm) 2.8 Mass (g) 215 Tape Length (m) 25 Tensile Strength (N/10mm) 46 Tape Width (mm) 50 Adhesion Strength (N/25mm) 7 Adhesive Force 7N/25mm、2.8N/10mm Adhesive Acrylic emulsion RoHS directive (corresponding to 10 substances) Correspondence Main Application For curing Base Material Polyethylene cloth Color Purple Adhesive Type Weak adhesive
- DIATEX Piolan (TM) Tape Durable Line Tape TL-15Line tape with very strong durability! A line tape made of PE cloth with improved durability, abrasion resistance, and concealment. Since it uses a PE cloth base material, it is a durable and hard-to-stretch line tape. It can be easily cut by hand without using a knife, so workability is outstand... Read MoreTape Thickness (mm) 0.19 Tensile Elongation (%) 17 Adhesion Strength (N/25mm) 19 Adhesive Force 19N/25mm Tensile Strength (N/50mm) 340 Tape Length (m) 50 Tape Width (mm) 50 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Feature Endurance Where to Use Indoor / outdoor Release Liner None Base Material Polyethylenefrom S$38.99Min. 2 days
- DIATEX Piolan (TM) Tape Aluminum Tape K-10-ALEasy to cut by hand, this aluminum tape is made by applying an acrylic adhesive to a composite base material of flat yarn cloth and aluminum foil. Since there is no separator, workability is good and excess waste is not generated. It cuts easily by hand, so you can use it without a cutter. The ad... Read MoreElongation (%) (Vertical) 17 Tensile Strength (N/50mm) (Vertical) 280 Thickness of Base Material (mm) 0.07 Tape Thickness (mm) 0.15 Operating Temperature Range (℃) 0~80 Adhesion Strength (N/25mm) 13.0 Tensile Strength (N/10mm) 50 Rewinding Force (N/50mm) 8 Adhesive Acrylic Base Material Aluminum foil, PE (polyethylene) RoHS directive (corresponding to 10 substances) Correspondence Color Silver Gloss Yes
- DIATEX PYOLAN (TM) Packing Tape K-10Cardboard can be packed firmly (heavy packing). A light and durable cloth tape. Can be overlaid. There are color variations and color coding is possible.Tape Thickness (mm) 0.16 Tape Width (mm) 50 Adhesive Acrylic Main Application For packing Base Material Polyethylene cloth
- DIATEX Piolan (TM) Tape Non-Slip Tape NS-10-WHThe material itself on the tape surface provides excellent anti-slip performance. It is easy to cut and has excellent workability. It has strong adhesiveness and can be used for many purposes. Can be cut by hand. For indoor use. For measures to prevent load collapse when stacking cardboard boxes.... Read MoreTape Thickness (mm) 0.16 Tensile Strength (N/25mm) 150 Mass (g) 230 Tape Length (m) 25 Trusco Part No. 391-4062 Tape Width (mm) 50 Adhesive Force 6.4N/10mm、16N/25mm Tensile Strength (N/10mm) 60 Adhesive Acrylic Main Application Anti-slip function RoHS directive (corresponding to 10 substances) Correspondence Where to Use For indoor use Base Material Polyethylene cloth Adhesive Type Strong adhesion Color White
- DIATEX Piolan(TM) tape Light packaging tape ecoBPEnvironmentally friendly design using recycled materials. The unfolding force is smooth and it is easy to cut by hand. Thinner, lighter and more durable than cloth tape. Adhesive tape for light packagingHolding Power (mm) 0.1 Thickness (mm) 0.136 Tape Thickness (mm) 0.136 Tensile Strength (N/25mm) 143.5 Length (m) 25 Tape Length (m) 25 Tape Width (mm) 50 Width (mm) 50 Adhesion Strength (N/25mm) 8.3 Adhesive Acrylic Main Application For packing Ball Tack Test No.8 Base Material PE cloth
- DIATEX Piolan (TM) Tape Phosphorescent Tape TK-30-GRIt emits light for about 1 hour after it goes out. There is no peeling paper and dust can be reduced. It can be easily cut by hand. For evacuation guidance in the event of a power outage. For markings such as danger signs, handles, and steps.Tape Thickness (mm) 0.3 Holding Power (mm) 0.4 Tape Length (m) 10 Adhesive Force 12N/10mm、30N/25mm Tape Width (mm) 20 Ball Tack Test (Ball No.) 20 Tensile Strength (N/50mm) 300 Trusco Part No. 362-0832 Mass (g) 90 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Main Application For display and safety Color Green JIS Standard JA Feature Luminous Base Material Phosphorescent layer / cloth
- DIATEX Piolan (TM) Tape Temporary Cord Fixing Tape CK-06Since there is no adhesive in the center, it is difficult for the adhesive to adhere to the cords. The cord position can be finely adjusted even after the tape is attached. Designed to be easily cut by hand and leave little adhesive residue when peeled off. Temporarily fixing the cord! There are ... Read MoreTape Thickness (mm) 0.17 Tape Width (mm) 100 Tape Length (m) 20 Adhesion Strength (N/25mm) 8
- DIATEX Piolan (TM) Tape Cross Cut Tape SilverAdhesive polyethylene cloth tape that can be easily cut by hand. Silver is perfect for decoration and gift wrapping. Uses a strong adhesive that can also be used for cardboard packaging. You can also write letters with permanent marker. As a gift wrapping tape and decoration for kindergarten and ... Read MoreTape Thickness (mm) 0.155 Tape Length (m) 10 Adhesive Force 12.7 (for SUS plate) N/25mm Tensile Strength (N/50mm) 245 Tape Width (mm) 50 Adhesive Acrylic Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Main Application For packing Base Material Polyethylene cloth + aluminum beat Color Silver
- DIATEX Piolan (TM) Tape Y-09-SB for Building and Moving CuringA type with excellent re-peelability and less adhesive residue (lower adhesive than Y09GR).Tape Thickness (mm) 0.16 Tape Width (mm) 50 Main Application For architectural curing Re-peeling Possible Color Sky bluefrom S$7.69Min. 2 days
- DIATEX Piolan (TM) Tape Flame Retardant Tape FR-10-WHIt is a flame-retardant polyethylene cloth tape that does not burn easily. Adhesive tape that is self-extinguishing and difficult to spread fire. It can be easily cut by hand and is suitable for work such as temporary fixing of sheets. In many cases, it is mainly used as a flame-retardant adhesiv... Read MoreTape Thickness (mm) 0.2 Tape Length (m) 25 Oxygen index 26 Tensile Strength (N/50mm) 300 Tape Width (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Main Application For fixing and temporary fixing Base Material PE cloth Holding Power (mm) SUS plate: 0.5 Adhesion Strength (N/25mm) SUS plate: 10 Adhesive Force SUS plate: 10N/25mm Color Whitefrom S$17.99Min. 2 days
- DIATEX Piolan (TM) Tape Bond Breaker BB-10-GRThe joint sealant acts as a cushion against the expansion and contraction of the external wall material, and absorbs the expansion and contraction of the external wall material. At this time, the "bond breaker" is a tape that is attached to the bottom of the joint for the purpose of avo... Read MoreTape Thickness (mm) 0.16 Tape Length (m) 25 Adhesive Strength (N/10mm) 4.0 2018 Trusco page 6 1959 Tensile Strength (N/10mm) 60 Adhesive Acrylic Base Material Polyethylene cloth
- DIATEX Piolan (TM) Tape PD-10-CL Tape for Plastic Layer SealingIdeal for sealing plastic cardboard. It is a type that firmly fixes the plastic and leaves little residue after peeling it off.Tape Thickness (mm) 0.16 Mass (g) 210 Tape Length (m) 25 Adhesive Strength (N/10mm) 4.0 Tensile Strength (N/10mm) 48.0 Tape Width (mm) 50 Adhesive Acrylic Specification Can be cut by hand Color Clear RoHS directive (corresponding to 10 substances) Correspondence Base Material Polyethylene clothfrom S$8.69Min. 2 days
- DIATEX Piolan (TM) Tape for airtightness and waterproofing (both sides) KM-30-DBKNo toluene, xylene, or plasticizer is used. It can be easily cut by hand and does not get your hands dirty. A non-toluene type waterproof tape for sick building syndrome. Due to the use of acrylic adhesive, the moisture permeable waterproof sheet does not swell. Since the thickness is thin, steps... Read MoreTape Thickness (mm) 0.22 Tape Length (m) 20 Adhesion Strength (N/25mm) 30 Color Black Specification Double-sided adhesive Main Works Large surface material, parts Base Material PE Suitable Usage Waterproof / water resistant / outdoor
- DIATEX Piolan (TM) Tape Retroreflective Tape R-30Glass beads are enclosed in the base material, and even a small amount of light is reflected firmly. Suitable for nighttime traffic accident prevention and accident prevention at factories and sites. There is no separator, and dust can be reduced. Display safety status.Holding Power (mm) 0.05 Tape Thickness (mm) 0.24 Tape Length (m) 10 Adhesion Strength (N/25mm) 30 Specification Can be cut by hand Main Application For display and safety Ball Tack Test No.12 Feature Retroreflection
- DIATEX Piolan (TM) Tape for Outdoor Curing M-08-SWUV protection type, ideal for outdoor curing. Excellent removability and little adhesive residue. Long-term outdoor storage is possible. A rust-preventive effect can be obtained by sticking.Adhesive Strength (N/10mm) 3.2 Mass (g) 425 Tape Width (mm) 50 Tensile Strength (N/10mm) 52 Adhesive Acrylic Main Application For steel frame curing Base Material Polyethylene (PE) cloth Color Whitefrom S$19.99Min. 2 days
- DIATEX Piolan(TM) Tape Coreless TapeEliminating the paper core suppresses the generation of paper dust and reduces waste. Comes with a detachable plastic core for excellent workability. Easy to cut by hand, no cutter or scissors required. It has excellent water resistance, moisture resistance, chemical resistance, and weather resis... Read MoreTape Thickness (mm) 0.16 Adhesive Strength (N/10mm) 4.8 Tape Width (mm) 50 Adhesive Acrylic Specification Can be cut by hand Base Material Polyethylene clothfrom S$249.90Min. 2 days
- DIATEX Piolan (TM) Tape Double-Sided Tape for Carpet Fixing C-206-BLDIt is thin for fixing carpets, can be firmly attached to mats that do not care about steps, and does not leave adhesive residue on the floor.Thickness (mm) 0.2 Tape Thickness (mm) 0.2 Length (m) 20 Tape Length (m) 20 Mass (g) 360 Width (mm) 50 Tape Width (mm) 50 Trusco Part No. 792-8581 Adhesive Acrylic Color Blue Specification Can be cut by hand Main Application Curing sheet fixing Main Works Parts Base Material Polyethylene clothfrom S$24.99Min. 2 days
- DIATEX Piolan (TM) Tape ES-07-GR for Hard PVC CuringIt has excellent water resistance, moisture resistance, chemical resistance, and weather resistance, and is light and durable. It is also excellent in removability and can be used for resin sashes, vinyl chloride sashes, etc.Tape Thickness (mm) 0.14 Mass (g) 150 Tape Width (mm) 30 Tape Length (m) 30 Tensile Strength (N/10mm) 46 Tensile Strength 46N/10mm Adhesion Strength (N/25mm) 7 Adhesive Force 7N/25mm Specification Can be cut by hand Main Application For curing Color Green Base Material Polyethylene cloth Adhesive Rubber type Adhesive Type Weak adhesivefrom S$9.79Min. 2 days
- DIATEX Piolan (TM) Tape for airtightness and waterproofing (one side) KM-50A non-toluene type waterproof tape for sick building syndrome. For insulation joints. For waterproofing around the frame.Tape Thickness (mm) 0.22 Tape Length (m) 20 Mass (g) 350 Tape Width (mm) 50 2018 Trusco page 6 2048 Adhesive Acrylic Base Material Polyethylene clothfrom S$14.99Min. 2 days
- DIATEX Piolan (TM) Tape Binding Tape TP-18-WUnlike filament tape, it does not require folding at the ends. It is thin and has high strength. For bundling steel coils and pipes, protecting terminals, and holding home appliance parts. * A cutter is required for cuttingTape Thickness (mm) 0.22 Tensile Strength (N/10mm) 350 Adhesive Force 5.2N/10mm Tape Length (m) 50 Adhesive Acrylic Main Application For unity Base Material Polyethylene cloth Color White
- DIATEX Piolan(TM) Tape Coreless TapeIt has excellent water resistance, moisture resistance, chemical resistance, and weather resistance, and is light and durable. Designed with weak adhesive strength, it is ideal for floor / interior curing with almost no adhesive residue. By eliminating the paper tube, the generation of paper dust... Read MoreTape Thickness (mm) 0.16 Mass (g) 215 Tape Length (m) 25 Tape Width (mm) 50 2018 Trusco page 6 1935 Trusco Part No. 836-4009 Main Application For floor curingfrom S$299.90Min. 3 days
- DIATEX Piolan (TM) Tape Y-09-GR for Painting and Building CuringTrusco Part No. 139-2272 Main Application For paint curingfrom S$199.90Min. 3 days
- DIATEX Piolan (TM) tape Marking tape StopPiolan (TM) cloth "STOP" sign tape. A caution display tape that is also useful for infectious disease countermeasures. It can be easily cut by hand (no blade required)! It is a tape that can be re-peeled with little glue sticking out or remaining. The print does not bleed even when wate... Read MoreColor (Tape) black, (display) white Tape Length (m) 10 Length (m) 10 Width (mm) 50 Tape Width (mm) 50 Adhesive Force 8N/25mm RoHS directive (corresponding to 10 substances) Correspondence Display STOP Sign Meaning STOPfrom S$7.39Min. 2 days
- DIATEX Piolan (TM) Tape Marking Tape Social DistancePiolan (TM) cloth "social distance" sign tape. A caution display tape that is also useful for infectious disease countermeasures. It can be easily cut by hand (no blade required)! It is a tape that can be re-peeled with little glue sticking out or remaining. The print does not bleed eve... Read MoreColor (Tape) black, (display) yellow Length (m) 10 Tape Length (m) 10 Tape Width (mm) 100 Width (mm) 100 Adhesive Force 8N/25mm RoHS directive (corresponding to 10 substances) Correspondence Display Keep Social Distance Sign Meaning Keep Social Distance Re-peeling Possiblefrom S$12.99Min. 2 days
- DIATEX PYOLAN (TM) Tape Typhoon Disaster Prevention TapeHighly transparent and inconspicuous. Easy to peel off with little adhesive residue. For preventing scattering of window glass during typhoons and earthquakes.Tape Thickness (mm) 0.16 Mass (g) 210 Tape Length (m) 25 Trusco Part No. 290-0467 Tape Width (mm) 50 Tensile Strength 60N/10mm Adhesive Acrylic Specification Can be cut by hand Color Clear Base Material Polyethylene (PE) cloth Operating Temperature Range Room temperature
- DIATEX Piolan (TM) Tape Foam Double Sided Tape HP-30-DIt is a type that does not stretch easily even when pulled (no lumps occur). It is a non-toluene type and considers sick building syndrome. It is a type that has strong adhesive strength even at low temperatures and is resistant to changes over time. For temporary fixing of decorative boards, for... Read MoreHolding Power (mm/h) 0.3 Tape Thickness (mm) 1 Tape Length (m) 10 Adhesive Strength (N/10mm) 5 Specification Can be cut by hand Base Material PE cloth + PE foam Main Works Parts Color White Release Liner YesDiscontinued
- DIATEX Paint curing tapeIt has excellent water resistance, moisture resistance, and chemical resistance, and is light and durable. It has strong adhesiveness and does not easily remain. For curing work such as construction during painting curing of houses and buildings, in a wide range of curing areas * Do not attach di... Read MoreThickness (mm) 0.16 Length (m) 25 Tensile Strength 54N/10mm Color GreenDiscontinued
- DIATEX Piolan (TM) Gold TapeHigh-class golden tape No scissors / cutter required (hand-cutting OK)Thickness (mm) 0.16 Adhesive Force 4.4N/10mm Mass (g) 400 Width (mm) 50 Length (m) 50 Tensile Strength 60N/10mm Trusco Part No. 788-6543 Specification Can be cut by hand Main Application For packing Color GoldDiscontinued
- DIATEX Handy Python (TM)Portable tape that is convenient to carryAdhesion Strength (N/25mm) 11 Tensile Strength (N/50mm) 330 Tape Length (m) 5 Tape Width (mm) 50 Adhesive Acrylic Base Material Polyethylene clothDiscontinued
- DIATEX Piolan (TM) Curing Adhesive Tape Y-09-GREasy to cut by hand and excellent workability Light and strong adhesive strengthQuantity 1 box (18 rolls) Tape Length (m) 25 Tape Width (mm) 75 Main Application For curing Color Green Material Polyethylene cloth Adhesive Type Strong adhesiveDiscontinued
- DIATEX Piolan (TM) Curing Adhesive Tape Y-09-CLEasy to cut by hand and excellent workability Light and strong adhesive strengthQuantity 1 box (18 rolls) Tape Length (m) 25 Tape Width (mm) 75 Color Clear Material Polyethylene cloth Adhesive Type Strong adhesiveDiscontinued
Filter by categories