Transportation / Storage / Packing / Tapes
Other Related Pages
- NICHIBAN Masking Tape for Vehicle No.2311It has good layering properties, sticks well even on curved lines, and can be applied thickly or with clear paint. In addition, it is easy to cut by hand and improves work efficiency. There is no adhesive residue even in summer, and there is no floating even when heated. Masking tape for vehicle ... Read MoreColor Yellow Base Material Japanese paper (yellow) Elongation (%) 6 Adhesive Acrylic Heat Resistance Temperature (℃) 120 (30 minutes) Main Application For vehicle repair Tensile Strength (N/10mm) 32.3
- NICHIBAN Cloth adhesive tape 102N7 seriesUses solvent-free adhesive. Light rewinding and good work efficiency. Strong adhesiveness and outstanding holding power. Can write letters, can be overlaid, white glue Sealing heavy cardboardColor Kraft paper color Base Material Staple fiber Elongation (%) 7 Adhesive Rubber type Adhesive Force 12.63N/25mm Tensile Strength (N/25mm) 177.3 RoHS directive (corresponding to 10 substances) Correspondence Type of Tape Can be overlaid and write characters
- NICHIBAN Craft Adhesive Tape No.313This is a strong-adhesive packaging kraft tape that does not use organic solvents as an adhesive. Excellent workability with light rewinding. Ideal for sealing cardboard cases. Recycled paper is used for the core. Light to medium packingBase Material Kraft paper Elongation (%) 8 Adhesive Rubber type Main Application For packing Tensile Strength (N/10mm) 61.6 Adhesive Type Strong adhesive
- NICHIBAN NICETACK Lower Adhesion Type Easy-to-remove TapeIt is a type of nice stack that can be peeled off cleanly. It can be re-pasted and does not easily remain after peeling. Ideal for small posters, contacts, messages, and temporary fixing of printed matter. An environment-friendly product that uses recycled paper for the tape base material, core, ... Read MoreMass (g) 67 Adhesive Acrylic Release Liner Polyrami paper Act on Promoting Green Procurement Conformity
- NICHIBAN NICETACK Transparent Double-Sided TapeA type that is inconspicuous because the base material is transparent (cellophane). With a cutter. The holder has perforations and is easy to separate and dispose of. For pasting posters, POPs, etc. on transparent places such as window glass.Base Material Cellophane Adhesive Rubber type Release Liner Polyrami paper Adhesive Type usuallyfrom S$3.99Min. 2 days
- NICHIBAN Crepe tape No. 337TNA general-purpose masking tape with good strong adhesiveness and retention. A crepe tape that finely meets the needs of painting sites such as heat resistance and base material strength. For vehicle / industrial heat-resistant masking, etc.Color yellow Mass (g) 100 Base Material Crepe paper Adhesive Rubber type Adhesive Force 2.01N/10mmN/mm Continuous Use Temperature (℃) 180 (30 minutes) Tensile Strength (N/10mm) 40.7 Feature Heat resistance, high strength Adhesive Type Strong adhesive
- NICHIBAN Aluminum tape +961It is resistant to water and rust and has excellent durability. For general construction and pipe protection. For repairing sheet metal of automobiles.Color Silver Mass (g) 385from S$4,399.00Min. 32 days
- NICHIBAN NICETACK Recycled Paper General Type Double-Sided TapeDouble-sided paper tape that is convenient for creating scraps such as magazines and newspapers and sample books. Pasting documents and drawings, scrapping, layout and editing work, etc.Adhesive Acrylic Release Liner Polyrami paper Act on Promoting Green Procurement Conformity
- NICHIBAN Vinyl tape VT-19A flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreBase Material PVC Adhesive Rubber type RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN NICETACK Strong Adhesion Double-Sided TapeFor fixing displays and POP, and creating teaching materials for drawing. Strong adhesive For paper / metal / plasticSpecification With cutter Material (Core) Used paper Base Material Non-woven Adhesive Acrylic Release Liner Polyrami paper
- NICHIBAN Masking Tape No.2312It has excellent layering properties, and paint does not enter the R part due to tape floating. The strong adhesive type sticks firmly, but there is almost no adhesive residue when removed. Because it uses strong and flexible Japanese paper, it is almost never cut when unraveling or peeling off a... Read MoreColor Green Base Material Japanese paper (green) Elongation (%) 6 Adhesive Acrylic Heat Resistance Temperature (℃) 120 (30 minutes) Adhesive Force 1.94N/18mm、1.18N/10mm Main Application For vehicle painting Tensile Strength (N/10mm) 32.3 Feature Heat-resistant Adhesive Type Strong adhesive
- NICHIBAN Cloth Adhesive Tape (LS) No.123Comfortable in the hand, light rewinding and outstanding holding power improve workability! Solvent-free adhesive is used. For sealing and packing cardboard and plastic cases.Color Loess Base Material Staple fiber Elongation (%) 7 Adhesive Rubber type Heat Resistance Temperature (℃) Room temperature Adhesive Force 11.85N/25mm、4.74N/10mm Rewinding Force (N/10mm) 1.4 Tensile Strength (N/25mm) 132.3 Tensile Strength (N/10mm) 52.9 RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN Bag Sealing Tape No.540Because it is a PET film base, it has excellent moisture and water resistance. Food Sanitation Law No. 370 tested For bag seal packaging of foods in general (fruits and vegetables, fresh noodles, processed meat foods, etc.), and for temporary fixing of containers. For bag seal packaging of indust... Read MoreBase Material PET Adhesive Rubber type Main Application Packaging, temporary container Feature Moisture proof, water resistant
- NICHIBAN NICETACK for OutdoorStrongly adheres to plastic, glass, metal, wood, etc., is resistant to rain and wind, and adheres well to uneven surfaces. Since the base material is cloth, it can be cut straight even by hand. Acquisition of Green Mark For outdoor display such as posters. For fixing panels of glass, metal, plast... Read MoreOperating Temperature Range (℃) 5~40 Base Material Staple fiber cloth Adhesive Rubber type Main Application For posting Rewinding Force (N/10mm) (1) 0.10
(2) 0.06 Feature Outdoor use Act on Promoting Green Procurement Conformity Adhesive Type Powerful - NICHIBAN Clear Line Tape (for the Curve) No.536Masking tape for parting off uneven parts such as polyurethane, polypropylene bumpers and body center pillars. Flexible base material. Has excellent heat resistance and solvent resistance. It has good adhesiveness and leaves almost no glue. For curvesColor Yellow Base Material PVC film Elongation (%) 239 Adhesive Rubber type Heat Resistance Temperature (℃) 160 (30 minutes) Tensile Strength (N/10mm) 29.4
- NICHIBAN NICETACK Removable TypeThe strength of the tape base material makes it difficult for the tape to remain on glass or steel furniture when removed. This is an environmentally friendly product that uses recycled paper for the tape base material, core, and holder. Comes with a cutter. For posting on glass or steel furnitur... Read MoreAdhesive Acrylic Act on Promoting Green Procurement Conformity
- NICHIBAN Masking Tape (for Vehicle Painting)Beautiful finish with stable layering. Work efficiency is improved with excellent hand cutting. It has excellent cost performance. For masking vehicle paint.Base Material Japanese paper Adhesive Acrylic Heat Resistance Temperature (℃) 120 (30 minutes) Main Application For vehicle painting RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN Carton Tape No.640PFRubber-based adhesive is used based on polypropylene. Ideal for cardboard sealing work! Sealing heavy cardboard If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * ... Read MoreType Tape only Base Material Polypropylene Adhesive Force 2.67N/10mm Main Application For packing RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN Vinyl tape VT-50 blackA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreColor Black Base Material PVC Adhesive Rubber type Adhesive Force 1.25N/10mm Main Application For electrical insulation Tensile Strength (N/10mm) 30.0 RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN Vinyl tape VT-50 whiteA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreColor White Base Material PVC Adhesive Rubber type Adhesive Force 1.25N/10mm Tensile Strength (N/10mm) 30.0 RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN Bag Sealing Tape No.430Made of cellophane base material, it is easy to cut by hand and easy to open. For bag seals for bagsBase Material Cellophane Elongation (%) 23 Adhesive Rubber type Heat Resistance Temperature (℃) Room temperature Adhesive Force 3.29N/10mm Tensile Strength (N/10mm) 41.9 RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN Color cloth tapeStrong adhesion and excellent holding power. Rewinding is light and work efficiency is good. It is easy to cut by hand. There are color variations. Sealing of heavy cardboard, etc. Identification packaging by color, etc.Base Material Staple fiber cloth Elongation (%) 7 Adhesive Rubber type Tensile Strength (N/10mm) 70.9 RoHS directive (corresponding to 10 substances) Correspondence Type of Tape Cut by hand
- NICHIBAN Vinyl tape VT-50 grayA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreColor Gray Base Material PVC Adhesive Rubber type Adhesive Force 1.25N/10mm Main Application For electrical insulation Tensile Strength (N/10mm) 30.0 RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN NICETACK Ultra-strong Adhesion Double-Sided TapeA wide width has been added to the ultra-strong type that can be used for hangers, making it even easier to use. It uses a special foamed acrylic foam base material and a strong sticky holding adhesive, making it exceptionally strong. Recycled paper is used for the core. The holder is perforated ... Read MoreBase Material Acrylic foam Adhesive Acrylic Release Liner Polyrami paper Adhesive Type Super strong
- NICHIBAN Masking Tape for Car Painting No.241It is a standard product with good adhesiveness and low temperature characteristics. Masking work in general.Color Brown Base Material Washi (brown) Elongation (%) 5 Adhesive Rubber type Heat Resistance Temperature (℃) 60 (30 minutes) Adhesive Force 2.12N/18mm、1.18N/10mm Main Application For automotive painting Tensile Strength (N/10mm) 40.4
- NICHIBAN new craft tape 305I use pure white kraft paper as the base. It is a non-solvent type adhesive. Can be cut by hand.Type Laminate type Base Material Kraft paper
- NICHIBAN Bag Sealer BS-2200Can be tightly bound with a light insertion force. The appearance of the tape is good because there is little curling of the tape after sealing. The protrusion of the screw in the bag insertion part has been eliminated. Tape can be used up to 9mm x 100m rolls. Bag stickers for food in bags, etc.Material Iron Color Orange Mass (g) 900 RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN NICETACK Recycled Paper General Type Double-Sided Tape, Box90% of double-sided paper tape holders, which are convenient for making scraps and sample books of advantageous commercial type magazines and newspapers, and 100% of recycled paper in the core. Pasting documents and drawings, scrapping, layout and editing work, etc.Base Material Contains 40% recycled paper Adhesive Acrylic
- NICHIBAN Paper Adhesive Tape 208HIt is easy to cut by hand and has good workability. Light packaging work / temporary fixingColor Brown Base Material Japanese paper Adhesive Rubber type Main Application For packing, fixing, binding Tensile Strength (N/10mm) 38.2 Core Diameter (inch) 1
- NICHIBAN Vinyl Tape VT-38 BlackA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreColor Black Base Material PVC Adhesive Rubber type Adhesive Force 1.25N/10mm Main Application For electrical insulation Tensile Strength (N/10mm) 30.0 RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN Vinyl tape VT-38 whiteA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreColor White Base Material PVC Adhesive Rubber type Adhesive Force 1.25N/10mm Main Application For electrical insulation Tensile Strength (N/10mm) 30.0 RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 2 days
- NICHIBAN Vinyl tape VT-50 redColor Red Base Material PVC Elongation (%) 192 Adhesive Rubber type Adhesive Force 5.125N/25mm Tensile Strength (N/25mm) 73 RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.99Min. 2 days
- NICHIBAN Vinyl tape VT-50 transparentA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreColor Transparent Base Material PVC Adhesive Rubber type Adhesive Force 1.25N/10mm Main Application For electrical insulation Tensile Strength (N/10mm) 30.0 RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN Fabric adhesive tape Kyouryoku-kunMass (g) 180 Base Material Polyramisv Elongation (%) 10 Adhesive Rubber (no solvent) Adhesive Force 3.96N/10mm Tensile Strength (N/10mm) 70.0
- NICHIBAN NICETACK for Outdoor, BoxStrongly adheres to plastic, glass, metal, wood, etc., is resistant to rain and wind, and adheres well to uneven surfaces. Since the base material is cloth, it can be cut straight even by hand. Acquisition of Green Mark For outdoor display such as posters. For fixing panels of glass, metal, plast... Read MoreMain Application For posting Tensile Strength (N/25mm) - RoHS directive (corresponding to 10 substances) Correspondence Main Works Parts green mark Certification
- NICHIBAN Vinyl tape VT-50 yellowColor Yellow Base Material PVC Elongation (%) 192 Adhesive PVC Adhesive Force 5.125N/25mm Tensile Strength (N/25mm) 73 RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN Cloth adhesive tape No. 121Cloth adhesive tape with excellent cost performance. Strong adhesion and excellent holding power. Rewinding is light and work efficiency is good. It is easy to cut by hand. For sealing and packing cardboard and plastic cases.Type of Tape Cut by hand
- NICHIBAN Vinyl tape VT-38 grayA flexible, water- and moisture-resistant polyvinyl chloride adhesive tape for electrical insulation based on soft vinyl chloride. It is a lead-free type. For moisture-proof packaging of cans, bottles, etc. For sealing, packaging, bundling, and color classification. * Please use at 600V or less. ... Read MoreColor Gray Base Material PVC Adhesive Rubber type Adhesive Force 1.25N/10mm Main Application For electrical insulation Tensile Strength (N/10mm) 30.0 RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN Vinyl tape VT-50 blueColor Blue RoHS directive (corresponding to 10 substances) Correspondence
- NICHIBAN Clear Line Tape No.557 (for Straight Line)Masking tape for parting off two-tone paint on the body and for drawing straight narrow lines. For straight linesColor Blue Base Material Polyester film Elongation (%) 179 Adhesive Rubber type Heat Resistance Temperature (℃) 150 (30 minutes) Tensile Strength (N/10mm) 44.8
Filter by categories