Adhesion well-balanced tape that adheres well, is hard to peel off, and has little adhesive residue. Since it has a mesh, it can be easily cut by hand.
For curing buildings, painting, steel frames, etc.
Demonstrates excellent adhesive strength in cold regions and low temperature environments. Demonstrates excellent adhesive strength on fabrics and rough surfaces. Has excellent initial adhesiveness. Strong adhesion to polyethylene and polypropylene.
For pasting in cold regions and low temperature... Read More
RoHS directive (corresponding to 10 substances) Correspondence Suitable Usage Rough surface Adhesive Materials Metal, PP / PE Main Works Large surface material, parts
Excellent safety and workability. Non-slip! You can write on it! You can stack it!
Light to medium packing
Color Brown Type Laminate type Base Material Special craft paper Elongation (%) 8 Adhesive Rubber type Adhesive Force 10.69N/25mm、4.27N/10mm Main Application For packing Tensile Strength (N/25mm) 157.3 Tensile Strength (N/10mm) 62.9 Tear Strength (N [gf]) 1.14[116] RoHS directive (corresponding to 10 substances) Correspondence
It is a VOC countermeasure product. The 13 substances (toluene, xylene, etc.) specified by the Ministry of Health, Labor and Welfare are not intentionally used. Has excellent adhesion to various adherends.
Fixing interior materials for automobiles, vehicles, etc. Fixing electrical equipment mater... Read More
RoHS directive (corresponding to 10 substances) Correspondence Suitable Usage Low VOC Main Works Parts
A strong adhesive type curing tape based on polyethylene cloth with excellent hand-cutting properties.
For buildings, painting, and steel frames.
Color Leafy green Base Material Polyethylene cloth Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Adhesive Type Strong adhesive
The adhesive is strong, but there is almost no adhesive residue when peeled off. The durable base material prevents the tape from breaking when peeled off.
For applications where pins that you want to remove later or adhesives cannot be used, such as strong fixing of posters and plates. Materials... Read More
Base Material Non-woven Adhesive Type Powerful Re-peeling Possible Adhesive Materials Metal Main Works Large surface material, parts
It is light, can be cut cleanly by hand, and has good workability. You can write with an oil-based pen. There is almost no adhesive residue on hard adherends such as resins and metals other than paper.
for packaging. For various temporary fixing, bundling, repairs, etc.
Color Transparent Base Material Polyethylene cloth Adhesive Acrylic Elongation (%) 22 Adhesive Force 9.40(928)N/25mm Main Application For packing, temporary fixing, binding Tensile Strength (N/25mm) 140 RoHS directive (corresponding to 10 substances) Correspondence
A tape made by applying a rubber-based adhesive with excellent removability to a semi-rigid vinyl film with excellent durability and abrasion resistance. It features bright colors. Since there is no separator, pasting work is easy.
Ideal for indoor marking lines such as stores, schools, and facto... Read More
Base Material Semi-cured vinyl film Elongation (%) 240 Adhesive Rubber type Main Application For display and safety Adhesion Strength (N/25mm [gf]) 5.39[550] Tensile Strength (N/25mm [kgf]) 245.2[25.0] Tensile Strength (N/10mm) 98 Adhesion Strength (N/10mm, Reference) 2.16 Release Liner None Where to Use Indoor Feature Durability, wear resistance
No.777 exhibits strong adhesive strength and excellent heat resistance to all adherends such as plastic, foam, paper, wood, and metal. Since it has acquired UL969 (standard for marking and labeling system), it can be used with confidence in various home appliances and computer equipment. Adhesive... Read More
Color Translucent Standard UL969 acquisition File.No.MH19815 Base Material Non-woven Adhesive Acrylic Main Application multipurpose RoHS directive (corresponding to 10 substances) Correspondence Feature Heat-resistant Shear adhesion (N / cm 2 [kgf / cm 2 ]) 507.6/40 Adhesive Type Powerful Suitable Usage Heat resistance Adhesive Materials Metal Main Works Large surface material, parts
A color cloth tape for heavy packing with a wide variety of vivid colors.
Ideal for heavy packing applications and case color coding
Material Base material: Sufu, Adhesive: Rubber Mass (g) 430 Base Material Staple fiber Adhesive Rubber type Adhesive Force 10.79N/25mm Tensile Strength (N/25mm) 186.3 Core Diameter (inch) 3
A tape for electrical insulation and heat-resistant masking that is based on Kapton (polyimide film), which has excellent heat and cold resistance, mechanical properties, electrical properties, and chemical resistance, and is coated with a silicone-based adhesive. It can be used in various fields... Read More
Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ UL746A CTI ≧ 600V
Insulation of the outer and inner layers of the trans... Read More
Base Material Polyester film Adhesive Acrylic Elongation (%) 80 Main Application For electrical insulation Tensile Strength (N/25mm) 95.6 Breakdown voltage (kV) 6 Feature Heat resistance, insulation
You can cut it by hand! Peel off cleanly! Instead of cellophane tape! It is easy to peel off even with warming material. Can be used instead of a label. Convenient for posters and memos. Fun to use for decoration.
For pasting posters and memos For storage container labels For cushioning materials... Read More
Base Material Polyethylene cloth Adhesive Acrylic Adhesive Force 13N/25mm Tensile Strength (N/25mm) 100 RoHS directive (corresponding to 10 substances) Correspondence
Excellent airtightness and waterproofness. Excellent weather resistance and durability. It exhibits excellent adhesion to rough surfaces. Harmful organic solvents such as toluene, xylene and formaldehyde are not included. Waterproofing agents, adhesives, paints, etc. can easily get on the back.
T... Read More
Base Material PET non-woven fabric Adhesive Butyl rubber Release Liner Yes RoHS directive (corresponding to 10 substances) Correspondence
A strong adhesive is applied thickly to the carefully selected cloth to realize durable and reliable packing. It also adheres well to rough surfaces. It is also used for various temporary fixing, bundling, and protection. Good finish that can be easily cut by hand, and smooth rewinding. I can wri... Read More
Color Kraft paper color Elongation (%) 10 Tensile Strength (N/25mm) 186.3 Tear Strength (N [gf]) 5.59[570]
Color Silver Operating Temperature Range (℃) 10~40 Base Material Soft vinyl film Elongation (%) 230 Adhesive Rubber type JIS Standard JIS Z 1901 Tensile Strength (N/25mm [kgf]) 41.3[16.5] RoHS directive (corresponding to 10 substances) Correspondence
No.1590 is a packing tape that is based on a special woven fabric with a waterproof laminate and is coated with an original strong adhesive. It is a modern packaging tape that is light, easy, and supple, so it can be widely used not only by professionals but also in offices and homes. It can be e... Read More
Color Kraft paper color Base Material Special fabric Adhesive Rubber type Elongation (%) 9 Adhesive Force 7.7N/25mm Adhesion Strength (N/25mm [gf/25mm,Reference]) 7.7 Tensile Strength (N/25mm (kgf/25mm, Reference)) 147.1 Tensile Strength (N/25mm) 147.1 RoHS directive (corresponding to 10 substances) Correspondence Type of Tape Cut by hand
The strength of the base material is strong, and the tape does not easily break when peeled off. Workability is excellent because it can be easily cut by hand. It is light, can be cut cleanly by hand, and has good workability. Due to the strong strength of the support, the tape does not easily br... Read More
Has excellent airtightness and waterproofness. Has excellent weather resistance and durability. It is thick and fits well on rough surfaces, uneven surfaces, and steps. It does not contain harmful organic solvents such as toluene, xylene and formaldehyde.
Temporary fixing of outer wall materials ... Read More
Color Black RoHS directive (corresponding to 10 substances) Correspondence Main Works Large surface material, parts
Color Crepe Base Material Crepe paper Elongation (%) 10 Adhesive Rubber type Tensile Strength (N/18mm) 70.63 RoHS directive (corresponding to 10 substances) Correspondence
General-purpose type.
General industrial use. Bonding materials such as paper, wood, and metal. For stationery, miscellaneous goods, crafts, etc.
Color Translucent Base Material Non-woven Main Application For general use Adhesion Strength (N/25mm [gf]) 15.47[1575] RoHS directive (corresponding to 10 substances) Correspondence Shear Adhesive Force (N/400mm2) 314.7 Adhesive Materials Metal Main Works Parts
High conductivity can be obtained stably in both the vertical direction (thickness direction) and both directions. Flame retardant (UL510 Flame retardant acquired) Can be soldered on the back.
Shielded cables for electromagnetic waves for electronic devices, shielded switching transformers for co... Read More
Color Dark brown Base Material Rolled copper foil Adhesive Acrylic conductive Main Application For electric and electronic Tensile Strength (N/25mm) 98.1 Adhesion Strength (N/10mm, Reference) 3.43 Feature Conductive, flame retardant
Flame retardant (acquired UL510 flame retardant) Adhesive tape with acrylic adhesive applied to aluminum foil.
Short rings for shielded cables for electromagnetic waves, shielded switching transformers for connectors, etc.
Base Material Aluminum foil Elongation (%) 7 Adhesive Acrylic Main Application For electric and electronic Adhesion Strength (N/25mm [gf]) 14.71[1500] Tensile Strength (N/25mm [kgf]) 80.9[8.3] Adhesion Strength (N/10mm, Reference) 5.88 RoHS directive (corresponding to 10 substances) Correspondence Feature Flame retardance
Adhesive tape with the characteristics of fluororesin. Electrical insulation, heat resistance, weather resistance, chemical resistance, mold release resistance, wear resistance, etc. It has a flexible finish. UL standard certified product. (File No. E56086) Flame retardant UL510 Flame retardant
F... Read More
Operating Temperature Range (℃) About 200 Base Material Fluorine resin film Adhesive Silicone type RoHS directive (corresponding to 10 substances) Correspondence
A general-purpose craft tape widely used for packaging corrugated cardboard. It is a non-solvent type that is friendly to the environment and the human body.
Light to medium packing
Color Kraft paper color Type Laminate type Base Material Special craft paper Elongation (%) 6 Adhesive Rubber type Adhesive Force 8.04N/25mm Main Application For packing Tensile Strength (N/25mm) 166.6 RoHS directive (corresponding to 10 substances) Correspondence
A highly functional tape that can be easily used to shield electromagnetic waves and remove static electricity. High conductivity can be obtained stably in both the vertical direction (thickness direction) and both directions. Flame retardant (acquired UL510 flame retardant)
Shielded cables for e... Read More
Type For electronic equipment Color Silver Base Material Aluminum foil Adhesive Acrylic conductive Main Application For electric and electronic Tensile Strength (N/25mm) 80.9 Adhesion Strength (N/10mm, Reference) 3.92 RoHS directive (corresponding to 10 substances) Correspondence Feature Conductive, flame retardant
Strong adhesion. Double-sided tape with strong adhesiveness on both rough and smooth surfaces. It can be cut cleanly by hand. Because it is easy to cut by hand, it is easy to cut and work. Because it uses a transparent adhesive, it does not stain your hands black. Has excellent initial adhesive s... Read More
Color Transparent Base Material Polyethylene cloth Main Application For general use RoHS directive (corresponding to 10 substances) Correspondence Feature Outdoor use Adhesive Type Strong adhesive Main Works Large surface material, parts
Excellent airtightness and waterproofness. Excellent durability. (Compliant with JIS A5422 and JIS A6930 durability tests equivalent to 50 years.) Easy to cut due to hand tearability. Easy to conform to uneven parts and can be applied repeatedly. Uses a transparent adhesive that does not stain yo... Read More
Mass (g) 200 Base Material Polyethylene (PE) cloth Adhesive Acrylic Release Liner None RoHS directive (corresponding to 10 substances) Correspondence Feature waterproof
Glossy type. Flame Retardant UL510 Flame retardant (File No. E56086)
For airtightness of electromagnetic wave shields, switching transformer short rings, and ventilation duct seams. For waterproofing gaps in kitchen equipment. For seams of various aluminum and stainless steel products.
Base Material Aluminum foil Adhesive Acrylic Elongation (%) 10 Adhesive Force 19.61 (for stainless steel) N/25mm Tensile Strength (N/25mm) 142.2 RoHS directive (corresponding to 10 substances) Correspondence Feature Flame retardance
Uses a silicone-based adhesive with excellent high-temperature heat resistance. Silicone-based adhesives have the property that adhesive remains are unlikely to remain even after re-peeling. Since it uses a film separator, it has excellent smoothness on the adhesive surface. The double separator ... Read More
Operating Temperature Range (℃) 200 Base Material Kapton film Adhesive First side. second side silicone type Heat Resistance Temperature (℃) 200 Adhesive Force 11.03N/25mm (vs. stainless steel) Main Application For electrical insulation RoHS directive (corresponding to 10 substances) Correspondence Shear Adhesive Force (N/400mm2) 196.1
Demonstrates excellent adhesive strength to various synthetic rubbers. Demonstrates excellent adhesive strength on fabrics and rough surfaces. Has excellent initial adhesiveness.
For fixing various rubber products. For fixing EPDM rubber products (no primer required). As a fixed fabric.
RoHS directive (corresponding to 10 substances) Correspondence Suitable Usage Rough surface Main Works Parts
It is very familiar and has excellent heat resistance. (+ 105 ℃) Good absorbency of resin and varnish. Ideal for binding wire harnesses and adhering to surfaces with many irregularities.
Base Material Acetate cloth Elongation (%) 20 Adhesive Rubber type Dielectric Breakdown Voltage (kV) 3.7 Tensile Strength (N/25mm [kgf]) 156.9[16.0] RoHS directive (corresponding to 10 substances) Correspondence
Light is reflected by the glass beads on the surface. Excellent durability. Excellent workability as the separator is simply peeled off and pasted.
For outdoor marking lines, for parking lot lines
Mass (g) 640 Type With separator Base Material Synthetic rubber sheet Adhesive Rubber type Main Application For display and safety Tensile Strength (N/25mm) 107.5 Core Diameter (inch) 3 Feature Reflection, durability
It is a VOC countermeasure product. (Non-toluene, non-xylene) Excellent initial adhesive strength and weather resistance, and adheres well even at low temperatures in winter. Can also be used for polypropylene and polyethylene.
Temporary fixing of interior boards, bonding of various materials to ... Read More
Operating Temperature Range (℃) - Base Material Polyethylene foam RoHS directive (corresponding to 10 substances) Correspondence Suitable Usage Low VOC Adhesive Materials PP・PE Main Works Large surface material, parts
Uses a silicone-based adhesive with excellent high-temperature heat resistance. Silicone-based adhesives have the property that adhesive remains are unlikely to remain even after re-peeling. Strong adhesion to silicone rubber. The double separator makes it easy to process.
Bonding of silicone rub... Read More
Base Material PET film Heat Resistance Temperature (℃) About 100-120 RoHS directive (corresponding to 10 substances) Correspondence Feature High temperature heat resistance Shear Adhesive Force (N/400mm2) 255 Adhesive Type Strong adhesive Re-peeling Possible Suitable Usage Heat resistance, re-peeling Adhesive Materials Metal, silicone Main Works Large surface material, parts
Thick type that can be used on rough surfaces. It is a little thinner than No.711.
For fixing carpets, wire protectors, and outdoor posters.
Color White Base Material Staple fiber Thickness Thick Adhesive Rubber type Main Application For fixing floor materials, for posting RoHS directive (corresponding to 10 substances) Correspondence Feature Outdoor use Suitable Usage Rough surface Main Works Large surface material, parts
Adhesive tape with acrylic adhesive applied to copper foil. Flame retardant (acquired UL510 flame retardant)
Short rings for shielded cables for electromagnetic waves, shielded switching transformers for connectors, etc.
Base Material Electrolytic copper foil Adhesive Acrylic Main Application For electric and electronic Adhesion Strength (N/25mm [gf]) 9.81[1000] Tensile Strength (N/25mm [kgf]) 245.2[25.0] Adhesion Strength (N/10mm, Reference) 3.92 Gloss Yes Feature Flame retardance
It contains capsules containing pepper extract, which rats dislike, and can be used for a long period of time by simply wrapping it around an electric wire or pipe.
Protection from mice such as electric wires and pipes.
Color Gray Base Material Soft vinyl chloride film Adhesive Rubber type Elongation (%) 170 Adhesive Force 7.74 (for stainless steel) N/25mm Tensile Strength (N/25mm) 68.4 RoHS directive (corresponding to 10 substances) Correspondence
Has excellent high temperature heat resistance. Silicone-based adhesives have the property that adhesive residue does not easily remain even after re-peeling. UL standard certified product. (File No. E56086) Flame Retardant UL510 Flame retardant UL Temperature Rating 200 ℃
For insulation and fixi... Read More
Operating Temperature Range (℃) 200 Base Material Kapton film Adhesive Silicone type Elongation (%) 50 Heat Resistance Temperature (℃) 200 Adhesive Force 7.35N/25mm (for stainless steel) Tensile Strength (N/25mm) 122.6 Breakdown voltage (kV) 7 RoHS directive (corresponding to 10 substances) Correspondence