All Category

Pallets

A pallet is a table for loading luggage used at distribution sites. A flat flat pallet is common. There are a variety of materials such as plastic and wood. The basic usage is to load and load items on a pallet and lift the pallet with a forklift. Since it is characterized by materials such as excellent water resistance and light weight, you can choose the type of pallet to be used depending on what is loaded on the pallet and the situation of the work site.
View : Grid List
Filter

32 Item(s)

Set Ascending Direction
  1. Recycled resin pallets Lightweight and thin type
    MonotaRO Recycled resin pallets Lightweight and thin type
    It is a high quality product made by Sanko. It is a pallet that collects and recycles plastic containers and pallets and uses 100% of the resources. It is a 21st century green product that matches the environment. Since the plastic pallet has excellent water resistance, it does not corrode, and b... Read More
    Outer Dimensions (mm)  1100×1100×120  Type  Normal solid palette  Mass (kg)  7.1  Color  Black  Material  Recycled polypropylene (PP) 
    Rating:
    84%
    from S$49.99
    Min. 2 days
  2. Recycled resin pallet
    MonotaRO Recycled resin pallet
    Since it is a resin pallet, it has excellent water resistance and does not corrode. Since it can be washed, there is no need to worry about the growth of mold and bacteria. Compared to wooden pallets, it does not generate thorns or hangnail and does not damage the load. Limited to even stacking o... Read More
    Outer Dimensions (mm)  1100×1100×140  Mass (kg)  18  Type  Normal solid palette 
    Rating:
    95%
    from S$54.99
    Min. 2 days
  3. Single-sided 4 Way Pallet (Recycled Pallet Series)
    Sanko Single-sided 4 Way Pallet (Recycled Pallet Series)
    Sanko Recycle Pallets are pallets that collect and recycle plastic containers and pallets and use 100% of the resources. It is a 21st century green product that matches the environment. Since the plastic pallet has excellent water resistance, it does not corrode, and because it can be washed, the... Read More
    Outer Dimensions (mm)  1100×1100×120  Type  Normal solid palette  Mass (kg)  7.1  Color  Black  Material  Recycled polypropylene (PP) 
    Rating:
    80%
    from S$59.99
    Min. 2 days
  4. Recycled resin pallet lightweight type
    MonotaRO Recycled resin pallet lightweight type
    It is a high quality product made in Japan. It is a pallet that collects and recycles plastic containers and pallets and uses 100% of the resources. Plastic pallets have excellent water resistance and chemical resistance, do not corrode, and can be washed, so there is no concern about the growth ... Read More
    Outer Dimensions (mm)  1100×1100×150  Mass (kg)  9.9  Type  Normal solid palette  Material  Recycled polypropylene (PP) 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  5. Wooden pallet
    TARUTANI Industrial Packaging Corporation Wooden pallet
    It is cheaper than resin pallets. A hand pallet can also be used. (Depending on the type of hand pallet, the claws may not fit, so please check the girder dimensions.) One way * Due to the nature of wood, there are individual differences, so please use the load capacity notation as a guide. * Ple... Read More
    Outer Dimensions (mm)  1100×1100×100  Type  2-way single-sided type  Mass (kg)  About 14  Allowable Load (kg)  Approx. 1000 static load  Material  Cedar wood 
    Rating:
    93%
    from S$65.99
    Min. 2 days
  6. Recycled resin pallets Rectangular Lightweight thin type
    MonotaRO Recycled resin pallets Rectangular Lightweight thin type
    It is a high quality product made in Japan. It is a pallet that collects and recycles plastic containers and pallets and uses 100% of the resources. Plastic pallets have excellent water resistance and chemical resistance, do not corrode, and can be washed, so there is no concern about the growth ... Read More
    Outer Dimensions (mm)  1200×1000×125  Mass (kg)  7.2  Type  Normal solid palette  Material  Recycled polypropylene (PP) 
    Rating:
    40%
    from S$67.99
    Min. 2 days
  7. Recycled resin pallet rectangular type
    MonotaRO Recycled resin pallet rectangular type
    Since it is a resin pallet, it has excellent water resistance and does not corrode. Since it can be washed, there is no need to worry about the growth of mold and bacteria. Compared to wooden pallets, it does not generate thorns or hangnail and does not damage the load. Limited to even stacking o... Read More
    Outer Dimensions (mm)  1200×1000×150  Mass (kg)  19.5  Color  Black  Type  Normal solid palette 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  8. Plastic pallet + lightweight/high-strength specification + 1100 x 1100 x 150 + 4-sided difference on one side
    Sunyou Printing Plastic pallet + lightweight/high-strength specification + 1100 x 1100 x 150 + 4-sided difference on one side
    A lightweight mesh type plastic pallet that is ideal for storage and commuting and has achieved low cost. A honeycomb structure is also adopted to achieve high strength. Since it is a plastic pallet, it has excellent chemical resistance and water resistance, and it can be washed even if it gets d... Read More
    Load Capacity (kg)  1000 (equal loading with flat placement)  Outer Dimensions (mm)  1100×1100×150  Mass (kg)  11kg  Type  4-way single-sided use type  Color  Black  Model Number  F-1 
    from S$79.99
    Min. 7 days
  9. 1100x1100x1047mm box pallet (with lid)
    ESCO 1100x1100x1047mm box pallet (with lid)
    Since the side wall can be removed, it is easy to put in and take out the contents. Stacking is possible by removing the lid.
    Load capacity (t)  0.4  Capacity (L)  1023  Dimension (mm)  1100×1100×1047(H)  Mass (kg)  51.4  Material  Polypropylene 
    from S$1,599.00
    Min. 4 days
  10. Squirrel + pallet box BJ-S/1111X70S disassembled storage type + gray
    Gifu Plastic Industry (RISU) Squirrel + pallet box BJ-S/1111X70S disassembled storage type + gray
    You can safely and mass-transport and store bulk cargo and irregularly shaped luggage. The base pallet uses a squirrel pallet that is convenient for fork work. Can be stacked. The material of the metal is stainless steel. The disassembled storage type can reduce the volume by about 1/3. The sides... Read More
    Length (mm)  1100  Opening Width (mm)  1100  Center girder width (mm)  190  insertion dimension (frontage side) width x height (mm)  260×85  Mass (kg)  39  Trusco Part No.  458-0923  Height (mm)  700  Color  Gray  Specification  Hand pallet compatible  Material  Polypropylene (PP) 
    from S$1,199.00
    Min. 5 days
  11. NPC Plastic Pallet SLB-1210RR Single sided 4-way black
    NIPPON PLASTIC PALLET (NPC) NPC Plastic Pallet SLB-1210RR Single sided 4-way black
    Length (mm)  1000  Dynamic Load (kg)  1000  Mass (kg)  11.2  Opening Width (mm)  1200  Height (mm)  150  Center girder width (mm)  190  insertion dimension (frontage side) width x height (mm)  260×89  insertion size (depth side) width x height (mm)  260×89  Maximum static load N (kg)  4000  Static Load (kg)  4000  Color  Black  Suitable Equipments  Hand lifter / forklift  Type  One side four-way  Material  Recycled polypropylene (PP) 
    from S$119.90
    Min. 13 days
  12. plastic pallet
    Sanko plastic pallet
    A super-large pallet that can hold two 1t flexible containers in parallel. Since the upper and lower surfaces have almost the same shape, the strength and function are the same regardless of which surface is used. Even when stacking through the load, it can be stacked gently and firmly on the low... Read More
    Length (mm)  1100  Height (mm)  180  Maximum dynamic load (kg)  2000  Opening Width (mm)  2200  insertion dimension (frontage side) width x height (mm)  350×70  Mass (kg)  48.8  Maximum static load N (kg)  6000  Trusco Part No.  761-6601  Center girder width (mm)  800  Color  Light blue  Material  Low foam polypropylene (PP) 
    from S$999.00
    Min. 3 days
  13. 1100x1100x150mm Pallet / PP (2 sheets)
    ESCO 1100x1100x150mm Pallet / PP (2 sheets)
    Load Capacity (kg)  1000  Dimension (mm)  1100×1100×150(H)  Mass (kg)  15.2  Esco Part No.  EA985P-3  Material  Polypropylene  Width (mm)  [Outlet] 260 
    from S$489.90
    Min. 6 days
  14. Pallet
    Gifu Plastic Industry (RISU) Pallet
    A pallet that uses recycled materials and has a low environmental impact. * We do not deliver to private homes (detached houses / apartments).
    2018 Trusco page  8 0827  Material  Polypropylene (PP) 
    from S$599.90
    Min. 32 days
  15. Aluminum pallet (two sided difference)
    WAKO PALLET Aluminum pallet (two sided difference)
    It is light, clean and hygienic. (HACCP compliant) It is economical because it has excellent corrosion resistance, good workability, and high recycling value. Ideal for stacking and has little deflection. Where GMP (Ministerial Ordinance on Manufacturing Control and Quality Control Standards for ... Read More
    Dynamic Load (kg)  (Maximum) 2000  Opening Width (mm)  1000  Length (mm)  1100  Height (mm)  120  Mass (kg)  19.4  Static Load (kg)  2000  Center girder width (mm)  40  Trusco Part No.  467-7609  insertion dimension (frontage side) width x height (mm)  487×80  Material  Aluminum alloy (A-6063-T75) 
    from S$749.90
    Min. 12 days
  16. NPC Plastic Pallet LA-1211 Single Sided 4-way Blue
    NIPPON PLASTIC PALLET (NPC) NPC Plastic Pallet LA-1211 Single Sided 4-way Blue
    Dynamic Load (kg)  1000  Length (mm)  1100  Opening Width (mm)  1200  Mass (kg)  13.9  Height (mm)  150  Center girder width (mm)  190  insertion size (depth side) width x height (mm)  270×90  insertion dimension (frontage side) width x height (mm)  270×90  Maximum static load N (kg)  4000  Static Load (kg)  4000  Color  Blue  Suitable Equipments  Hand lifter / forklift  Type  One side four-way  Material  Polypropylene (PP) 
    from S$149.90
    Min. 13 days
  17. Recycled Resin Pallet Half Size Type
    MonotaRO Recycled Resin Pallet Half Size Type
    It is a high quality 1111 size half type product made by Sanko. It is a pallet that collects and recycles plastic containers and pallets and uses 100% of the resources. It is a 21st century green product that matches the environment. Since the plastic pallet has excellent water resistance, it doe... Read More
    Outer Dimensions (mm)  1100×550×120  Mass (kg)  Color  Black  Material  Recycled polypropylene (PP) 
    Rating:
    80%
    from S$79.99
    Min. 2 days
  18. 1000x1200x130mm / Pallet / PP (2 sheets)
    ESCO 1000x1200x130mm / Pallet / PP (2 sheets)
    Dimension (mm)  1000×1200×130(H)  Mass (kg)  12.4  Load capacity (t)  Material  Polypropylene 
    from S$389.90
    Min. 4 days
  19. 1100x1100x120mm Pallet / PP (OD color / 2 sheets)
    ESCO 1100x1100x120mm Pallet / PP (OD color / 2 sheets)
    Dimension (mm)  1100×1100×120(H)  Specification  4-way product  Mass (kg/sheet)  7.1  Esco Part No.  EA985P-12  Material  Polypropylene  Type  Ultralight, single-sided use type  External Dimensions, Width W x Height H (mm)  [Outlet] 260 × 87  Conform to  handlift 
    from S$199.90
    Min. 6 days
  20. YP entertainer series
    YPC (Former Yoshikawa Kasei) YP entertainer series
    Ideal for export packaging. Ideal for long cargo and non-standard size cargo. Packing at the time of export As an export one-way pallet.
    Color  Black  Material / Finish  Polypropylene (PP) 
    from S$4.39
    Min. 2 days
  21. Daiwa Paper Cardboard Pallet 1080 × 1080
    Yamato Shiki Daiwa Paper Cardboard Pallet 1080 × 1080
    Made entirely of corrugated cardboard, it can be recycled as 100% recycled paper. The specially structured digits maintain the function of the pallet even if it is partially damaged. A hand lift can also be used. You can insert the forklift from either side. One-way pallet. * Be sure to store the... Read More
    Static Load (kg)  Up to 1000  Material  cardboard  Specification  One side four-way  Board width (mm)  (Center) 200  Dynamic Load (kg)  Up to 500  Trusco Part No.  364-5983  Opening Width W x Depth D x Height H (mm)  1080×1080×120 
    Discontinued
  22. Recycled resin pallet
    No Brand Recycled resin pallet
    * In case of 20 or more, it will be paid in installments.
    Uniform Dynamic Load (kg)  1000  Dimension (mm)  1100×1100×H140  Mass (kg)  19 
    Rating:
    96%
    Discontinued
  23. Single sided 4-way pallet
    Sanko Single sided 4-way pallet
    Since the plastic pallet has excellent water resistance, it does not corrode, and because it can be washed, there is no concern about the growth of mold and bacteria. Compared to wooden pallets, there are no thorns or hangnail, and the load is not damaged. It weighs half as light as wood and can ... Read More
    Type  Normal solid palette  Commodity condition  *There is a reason: unused, opened.  Mass (kg)  8.0  Color  BL (blue)  Material  PP 
    Discontinued
  24. α resin pallet 4-sided 1100X1100 red
    TRUSCO α resin pallet 4-sided 1100X1100 red
    Color  Red  Material  Resin 
    Discontinued
  25. [There is a reason] Recycled resin pallet
    MonotaRO [There is a reason] Recycled resin pallet
    Since it is a resin pallet, it has excellent water resistance and does not corrode. As it can be washed, there is no need to worry about the growth of mold and bacteria. Compared to wooden pallets, it does not generate thorns or hangnail and does not damage the load. Limited to even stacking of c... Read More
    Outer Dimensions (mm)  1100×1100×140  Mass (kg)  18  Color  Black  Type  Normal solid palette 
    Discontinued
  26. TECCELL Pallet
    RISU TECCELL Pallet
    Maximum static load N (kg)  200  Maximum dynamic load (kg)  200  Height (mm)  210  Color  Natural  Material  Polypropylene (PP) 
    Discontinued
  27. RISU Pallet J-D4 ・ 1108
    Gifu Plastic Industry (RISU) RISU Pallet J-D4 ・ 1108
    One side 4 way difference * We do not deliver to private homes (detached houses / apartments).
    Commodity condition  * Reasonable (unused / unopened)  Dynamic Load (kg)  1000  Load Capacity (kg)  1000  Outer Dimensions (mm)  1100×800×150  Mass (kg)  12  Static Load (kg)  4000  Color  Black  Material  Play PP 
    Discontinued
  28. YP entertainer series
    YPC (Former Yoshikawa Kasei) YP entertainer series
    Ideal for export packaging. Ideal for long cargo and non-standard size cargo. Packing at the time of export As an export one-way pallet.
    Color  Black  Material / Finish  Polypropylene (PP) 
    Discontinued
  29. Recycled resin pallet
    Alpallet Recycled resin pallet
    Compatible with hand pallet trucks For shipping, for one way
    Uniform Dynamic Load (kg)  1000  Material  PP60%、PE40% 
    Rating:
    89%
    Discontinued
  30. Rigid plastic pallet NPC+PALLET+ (automatic warehouse compatible, non-slip) double-sided two-way insert
    NIPPON PLASTIC PALLET (NPC) Rigid plastic pallet NPC+PALLET+ (automatic warehouse compatible, non-slip) double-sided two-way insert
    It is a pallet that has both strength and lightness by gas assist molding by gas assist molding. It can also be used in automated warehouses that support two points. (Please be sure to consult us about the conditions) We use recycled raw materials in consideration of effective use of resources an... Read More
    Trusco Part No.  467-8851  Height (mm)  144  Opening Width (mm)  1400  Length (mm)  1100  Material  Polypropylene (PP)  insertion dimension (frontage side) width x height (mm)  300×72  Suitable Equipments  forklift  Maximum static load N (kg)  4000  Mass (kg)  30.5  Set Contents  With non-slip tape  Maximum dynamic load (kg)  1000  Color  Light green  Center girder width (mm)  350 
    Discontinued
  31. Recycled resin pallet
    No Brand Recycled resin pallet
    Hand pallets can be used. Recycled resin pallet for one-way.
    Load Capacity (kg)  1000  Dimension (mm)  1100×1100×H120  Type  4-way single-sided use type  Mass (kg)  7.2  Outlet  90mm  Color  Black  Material  Recycled polypropylene 
    Rating:
    64%
    Discontinued
  32. Plastic pallet NPC+PALLET+ (light weight)
    NPC Plastic pallet NPC+PALLET+ (light weight)
    It is an integrally molded product that is both lightweight and strong. A pallet that uses recycled materials in consideration of effective use of resources and the environment. The wide outlet and the gentle slope at the bottom make it easy to get in the hand lifter. 1t when evenly stacking cart... Read More
    Maximum dynamic load (kg)  1000  Length (mm)  1100  Opening Width (mm)  1100  Mass (kg)  13.3  Height (mm)  150  Center girder width (mm)  190  insertion size (depth side) width x height (mm)  260×90  insertion dimension (frontage side) width x height (mm)  260×90  Maximum static load N (kg)  4000  Trusco Part No.  463-4781  Color  Black  Suitable Equipments  Hand pallet truck/forklift  Material  Recycled polypropylene (PP) 
    Discontinued
View : Grid List
Filter

32 Item(s)

Set Ascending Direction