All Category

Tool Holder Racks

A tooling rack is a rack for organizing and storing machine tool holding tools. A machine tool holding tool is a tool that acts as an adapter to hold a tool such as a drill or tap and attach it to the machine tool body, and plays an important role in transmitting the rotation of the motor to the tool. . There are various products, such as those that have a tooling holder fixed to a rack, wall mount type, and a hanger board with a bench hook attached. There are holders for both BT and NT, but there are also special holders for each, and there are plenty of optional items such as tissue case holders and spray can hooks.
View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Tooling option holder
    Sakae Tooling option holder
    The holder has a height and can be stored not only upwards but also downwards. It can be stored more safely. *Please check the dimensions of the tool to be stored before selecting.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP resin (polypropylene) 
    from S$5.69
    Min. 2 days
  2. Plier Hook for Tooling Rack and Cart
    Sakae Plier Hook for Tooling Rack and Cart
    *Cannot be installed on old type 19.5 pitch products.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$16.99
    Min. 2 days
  3. Cowan shark (wet tissue case holder)
    TRUSCO Cowan shark (wet tissue case holder)
    Since it is a magnet type, it can be easily attached without drilling a hole. Storage and management of wet paper and toilet paper.
    Maximum Loading Capacity (kg)  1 (piece)  Dimensions, Width W x Depth D x Height H (mm)  122×120×100  Mass (g)  400  Trusco Part No.  819-5030  Material (Main Unit)  Steel, magnetic sheet  Color  White 
    from S$28.99
    Min. 2 days
  4. Spray Can Hook for Tooling Rack and Cart
    Sakae Spray Can Hook for Tooling Rack and Cart
    *Cannot be installed on old type 19.5 pitch products.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$44.99
    Min. 2 days
  5. Tissue Case Holder for Rolling Cart
    TRUSCO Tissue Case Holder for Rolling Cart
    Resin coating finish. It can be used by hooking it on the shelf board of the wagon and the panel of the trolley.
    Height (mm)  120  Mass (g)  140  Maximum Loading Capacity (kg)  Width (mm)  232  Wire Diameter Φ(mm)  5 (after resin coating)  Length (mm)  66  Trusco Part No.  764-6534  Material  Steel 
    Rating:
    40%
    from S$38.99
    Min. 3 days
  6. Driver Hook for Tooling Rack and Cart
    Sakae Driver Hook for Tooling Rack and Cart
    *Cannot be installed on old type 19.5 pitch products.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 2 days
  7. Box Hook for Tooling Rack and Cart
    Sakae Box Hook for Tooling Rack and Cart
    *Cannot be installed on old type 19.5 pitch products.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 7 days
  8. Collet chuck organizing stand
    ALPS TOOL Collet chuck organizing stand
    from S$229.90
    Min. 4 days
  9. Shank holder for tooling HSK
    Sakae Shank holder for tooling HSK
    Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP resin (polypropylene)  Color (Body)  White 
    from S$8.89
    Min. 7 days
  10. Cowan shark (tissue case holder)
    TRUSCO Cowan shark (tissue case holder)
    Since it is a magnet type, it can be easily attached without drilling a hole. Storage and management of rubber gloves, vinyl gloves, tissue paper.
    Mass (kg)  1.9  Dimensions, Width W x Depth D x Height H (mm)  257×100×421  Specification  3 tissue cases can be stored  Trusco Part No.  819-5029  Type  For 3 boxes  Maximum Loading Capacity (kg)  Four)  Material (Main Unit)  Steel, magnetic sheet  Color  White 
    from S$78.99
    Min. 2 days
  11. Tooling rack single side fixed
    TRUSCO Tooling rack single side fixed
    Uniform Load (kg)  150 / unit, 80 / stage  Dimensions, Width W x Depth D x Height H (mm)  670×510×650  Color  Green 
    from S$479.90
    Min. 15 days
  12. Rolling Cart Basket Fine
    TRUSCO Rolling Cart Basket Fine
    Resin coating finish. It can be used by hooking it on the shelf board of the wagon and the panel of the trolley.
    Height (mm)  147  Maximum Loading Capacity (kg)  Width (mm)  270  Mass (g)  350  Wire Diameter Φ(mm)  5 (after resin coating)  Trusco Part No.  764-6526  Length (mm)  80  Material  Steel 
    from S$47.99
    Min. 2 days
  13. Rolling Cart Basket for Spray Can
    TRUSCO Rolling Cart Basket for Spray Can
    Resin coating finish. It can be used by hooking it on the shelf board of the wagon and the panel of the trolley.
    Height (mm)  147  Maximum Loading Capacity (kg)  Width (mm)  260  Mass (g)  300  Wire Diameter Φ(mm)  5 (after resin coating)  Trusco Part No.  764-6518  Length (mm)  80  Material  Steel 
    from S$49.99
    Min. 3 days
  14. Tooling Stand
    GiGA SELECTION Tooling Stand
    Ideal for storing tools, tooling, etc.
    Dimensions (Length L x Width W x Height H) (mm)  300×250×100  Mass (kg)  4.3  Material  Steel 
    from S$269.90
    Min. 6 days
  15. Collet stand R type
    MST Corp. Collet stand R type
    from S$26.99
    Min. 4 days
  16. Tooling Option holder frame
    Sakae Tooling Option holder frame
    The holder has a height and can be stored not only upwards but also downwards. It can be stored more safely. *Please check the dimensions of the tool to be stored before selecting.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  For W790mm  Color  Green 
    from S$98.99
    Min. 5 days
  17. Rolling Cart Basket Round
    TRUSCO Rolling Cart Basket Round
    Resin coating finish. It can be used by hooking it on the shelf board of the wagon and the panel of the trolley.
    Length (mm)  114  Width (mm)  114  Height (mm)  135  Mass (g)  190  Maximum Loading Capacity (kg)  Wire Diameter Φ(mm)  5 (after resin coating)  Trusco Part No.  764-6496  Material  Steel 
    from S$37.99
    Min. 2 days
  18. Collet stand B type
    MST Corp. Collet stand B type
    from S$26.99
    Min. 4 days
  19. Touring stand + round combination
    GiGA SELECTION Touring stand + round combination
    Ideal for storing tools, tooling, etc.
    Number of Holes  15/14/14/14/9/8/6  Dimensions (Length L x Width W x Height H) (mm)  300×250×100  Mass (kg)  4.3  Dimension (mm)  8/10/12/16/20/25/32  Shape  Round  Material  Steel 
    from S$269.90
    Min. 6 days
  20. Rolling Cart Basket for Small Box
    TRUSCO Rolling Cart Basket for Small Box
    Resin coating finish. It can be used by hooking it on the shelf board of the wagon and the panel of the trolley.
    Length (mm)  114  Height (mm)  120  Width (mm)  195  Maximum Loading Capacity (kg)  Mass (g)  210  Wire Diameter Φ(mm)  5 (after resin coating)  Trusco Part No.  764-6500  Material  Steel 
    from S$37.99
    Min. 3 days
  21. Collet set box
    BIG DAISHOWA Collet set box
    from S$149.90
    Min. 5 days
  22. Connecting Bracket Set for Tooling Rack and Cart
    Sakae Connecting Bracket Set for Tooling Rack and Cart
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  Set contents 1.2 pieces 2.1 pieces 
    from S$38.99
    Min. 7 days
View : Grid List
Filter

22 Item(s)

Set Ascending Direction