All Category

Heavy Load Shelves Connecting Type

View : Grid List
Filter

1 Item

Set Ascending Direction
  1. M10 type 1 ton weight shelf 1800 x 620 x H2100 connection + neogre
    TRUSCO M10 type 1 ton weight shelf 1800 x 620 x H2100 connection + neogre
    The main structural parts are bolted, and the structure is robust with an emphasis on safety. It uses a C-shaped support that is strong against loads and torsion from the side. Horizontal members and diagonal members play the role of brace function, and have excellent load-bearing and earthquake ... Read More
    Load Capacity (kg/Shelf)  1000  Mass (kg)  173.9  Opening Width (mm)  1800  Outer Dimensions (Frontage x Depth x Height) (mm)  1800×640×2120  Height (mm)  2115  Number of Shelves  Total Load Capacity (kg)  5000  Trusco Part No.  509-1560  Shelf board adjustment pitch (mm)  50mm  Length (mm)  620  Specification  Assembling type  Color  Neo gray 
    from S$1,999.00
    Min. 5 days
View : Grid List
Filter

1 Item

Set Ascending Direction