All Category

Metal Racks

A metal rack is a metal shelf. Most of the products on the market are mesh-like shelves, and many of them look fashionable. Even if they are placed in rooms other than factories and warehouses, they are not uncomfortable. Some of them have high rigidity, such as a mesh rack with a load capacity of 250 kg per shelf. In addition to additional poles and shelves, there is also a back net for preventing spills on the back.
View : Grid List
Filter

Items 1 - 40 of 345

Set Ascending Direction
  1. Luminous Sleeve Set
    Luminous Luminous Sleeve Set
    It is a part that plays a role like a nail when attaching parts such as steel shelves to a pole. For example, four pairs of these sleeves are required to fix one steel shelf.
    Pole Diameter (Φmm)  25  Material  ABS resin 
    Rating:
    99%
    from S$3.79
    Min. 2 days
  2. Mesh Rack Frontage 910mm
    MonotaRO Mesh Rack Frontage 910mm
    A beautiful mesh rack with a chrome-plated finish. It can be easily assembled without using bolts or nails. Since the shelf board is a mesh type, it is difficult for items placed on the shelf to fall. The height of the shelves can be freely changed according to the application, which is very conv... Read More
    Pole Diameter (Φmm)  25  Shelf Board Height Adjustment (mm)  25.4  Load Capacity (kg/Shelf)  250  Shelf Thickness (mm)  40  Length (mm)  458  Minimum Height (mm)  70  Opening Width (mm)  907  Shelf Dimensions (width W x depth D) (mm)  907×458  Caster  None  Material (Sleeve)  PP  Allowable Load (kg)  Per shelf: 250 Total: 500  Material (Shelf)  Steel (chrome plating finish)  Material (Pole)  Steel (chrome plating finish) 
    Rating:
    92%
    from S$85.99
    Min. 2 days
  3. Metal mini shelf board
    IRIS OHYAMA Metal mini shelf board
    Shelves for metal mini. Comes with 4 sets of fixing parts.
    Applicable pole diameter (Φmm)  About 19  Material  Steel (chrome plating), ABS resin 
    Rating:
    88%
    from S$17.99
    Min. 2 days
  4. Metal mini pole
    IRIS OHYAMA Metal mini pole
    It is a pole for exclusive use of the metal mini. *For use, 4 sets of metal rack shelf fixing parts [MM-4MK] are required.
    Pole Diameter (Φmm)  19  Material  Steel (chrome plating) 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  5. Caster for Metal Rack
    IRIS OHYAMA Caster for Metal Rack
    A set of 4 large casters for metal racks. Due to its large size, it is very easy to move. Made of polyurethane that does not easily scratch flooring. You can use it by screwing the screw part of the large caster directly into the pole. 2 out of 4 have a stopper function
    Trusco Part No.  385-2881  Mass (g)  850  Applicable pole diameter (Φmm)  About 25  Mounting Height (mm)  About 95  Material  Steel, polyurethane, nylon resin  Specification  × 2 with stopper, × 2 without stopper 
    Rating:
    80%
    from S$44.99
    Min. 2 days
  6. Mesh panel
    Hikari Mesh panel
    A mesh panel that expands the width of the interior with just one idea. Mesh panel for interior and gardening Convenient for organizing kitchen and gardening accessories. By combining various parts such as poles, panels, and shelves, it can be used for various purposes. You can use Private delive... Read More
    Material  Steel 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  7. vinyl sheet
    Luminous vinyl sheet
    For preventing falling from gaps in steel shelves. A transparent vinyl sheet that does not destroy the cool atmosphere of the steel rack. It makes the room look bigger because it allows light to pass through. It is a thin (2mm thick) but sturdy sheet.
    Material  PVC 
    Rating:
    82%
    from S$17.99
    Min. 2 days
  8. Caster for Mesh Rack
    MonotaRO Caster for Mesh Rack
    A set of 4 casters exclusively for mesh racks. This caster makes it very easy to move the mesh rack. (Please note that the maximum load will be reduced when using casters.) It can be easily used by simply screwing the screw part of the caster directly to the pole and connecting it. Two of the fou... Read More
    Thread Size  3/8  Mounting Height (mm)  About 82  Material  Caster: PP  Suitable for  Monotaro mesh rack 
    Rating:
    85%
    from S$34.99
    Min. 2 days
  9. Metal Rack Pole
    IRIS OHYAMA Metal Rack Pole
    It is a pole for exclusive use of the metal rack. *It is a joint type. *For use, 4 sets of metal rack shelf fixing parts [MR-4K] are required. *A pole of 1000mm or more is a joint type. *It is not an extension pole.
    Material  Steel (chrome plated) 
    Rating:
    70%
    from S$7.39
    Min. 2 days
  10. Shelf Board for Metal Rack
    IRIS OHYAMA Shelf Board for Metal Rack
    Shelves for exclusive use of metal racks. Comes with 4 sets of fixing parts. * We do not deliver to private homes (detached houses / apartments).
    Height (mm)  40  Applicable pole diameter (Φmm)  About 25  Material  Steel (chrome plating), ABS resin 
    Rating:
    96%
    from S$38.99
    Min. 2 days
  11. Metal Rack Shelf Board Fixing Parts
    IRIS OHYAMA Metal Rack Shelf Board Fixing Parts
    Shelf fixing parts for metal racks.
    Mass (g)  16.8  Trusco Part No.  385-2903  Dimensions (cm)  3W×2D×4.4H  Applicable pole diameter (Φmm)  About 25 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  12. Luminous Paul
    Luminous Luminous Paul
    Parts such as shelves can be freely attached at the position of the grooves engraved every 25 mm. *The length of the standard adjuster (about) 1.3cm is included. *The pole of this product is a split type.
    Pole Diameter (Φmm)  25  Adjuster  Standard adjuster 
    Rating:
    92%
    from S$7.49
    Min. 2 days
  13. Luminous rubber caster set / with stopper
    Luminous Luminous rubber caster set / with stopper
    It is convenient for changing the layout when redecorating the room. In addition, it is a nice part to have when you want to move it a little, such as cleaning. It comes with a stopper that can be fixed once the installation location is decided. Bearings are used in the shaft part.
    Pole Diameter (Φmm)  25  Material  Rubber, metal parts: steel 
    from S$22.99
    Min. 2 days
  14. Metal Rack Casters
    IRIS OHYAMA Metal Rack Casters
    Casters for metal racks. Two of the "MR-5C" have stoppers, and two of the four "MR-45C" have stoppers.
    Applicable pole diameter (Φmm)  About 25  Mounting Height (mm)  About 66  Material  Steel, nylon 
    Rating:
    95%
    from S$17.99
    Min. 2 days
  15. Luminous light steel shelf
    Luminous Luminous light steel shelf
    It is a steel shelf with a load capacity of about 150 kg per sheet. The main wire upholstery is in the width direction, so if you use it like a bookshelf, books will not fall through the gaps in the wire.
    Allowable Load (kg)  150  Pole Diameter (Φmm)  19  Included Accessories  sleeve 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  16. Metal rack basket
    IRIS OHYAMA Metal rack basket
    Optional basket common to both metal rack and metal mini. Can be attached to shelves and mesh panels.
    Material  Steel (chrome plating) 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  17. Metal Rack Hard Clear Sheet
    IRIS OHYAMA Metal Rack Hard Clear Sheet
    It is a transparent hard clear sheet exclusively for metal racks. Convenient for preventing accessories and small items from falling.
    Material  PVC 
    Rating:
    90%
    from S$17.99
    Min. 2 days
  18. Luminous Light Sleeve Set
    Luminous Luminous Light Sleeve Set
    It is a part that plays a role like a nail when attaching parts such as steel shelves to a pole. For example, four pairs of these sleeves are required to fix one steel shelf. *This sleeve is often sold separately on parts sales shelves, so please be careful when purchasing.
    Pole Diameter (Φmm)  19  Material  ABS resin 
    Rating:
    90%
    from S$3.49
    Min. 2 days
  19. Luminous Light Pole
    Luminous Luminous Light Pole
    Pole Diameter (Φmm)  19  Adjuster  Standard adjuster 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  20. 4 Sets of Shelf Board Fixing Parts for Metal Rack Mini
    IRIS OHYAMA 4 Sets of Shelf Board Fixing Parts for Metal Rack Mini
    Shelf plate fixing parts for metal mini. Used for mounting shelves and side bars. Shelf plate fixing parts for metal mini.
    Length (mm)  15  Width (mm)  24  Mass (g)  27.5  Height (mm)  36  Trusco Part No.  404-7966  Material  ABS resin  Applicable pole diameter (Φmm)  About 19  Suitable for  Metal Mini / Metal Shelf SEM 
    from S$3.79
    Min. 2 days
  21. Metal Rack Sidebar
    IRIS OHYAMA Metal Rack Sidebar
    It is a side bar for exclusive use of the metal rack. Comes with 2 sets of fixing parts.
    Applicable pole diameter (Φmm)  About 25  Allowable Load (kg)  Overall / 10  Material  Steel (chrome plating) 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  22. Luminous light wire bar
    Luminous Luminous light wire bar
    Used for reinforcement when steel shelves or wooden shelves cannot be used. Of course, in addition to reinforcement, it is also convenient for storage and spill prevention using hooks. You can also connect steel shelves using connectors.
    Allowable Load (kg)  15 (per shelf)  Pole Diameter (Φmm)  19 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  23. Metal mini caster for exclusive use of metal rack (R) Applicable pole 19mm
    IRIS OHYAMA Metal mini caster for exclusive use of metal rack (R) Applicable pole 19mm
    [Pole diameter 19 mm] Caster for Iris Ohyama's metal rack (R) series metal mini. Set of 4 (2 of which have stoppers) "Metal Rack" and "Metal Rack" are registered trademarks of Iris Ohyama Co., Ltd. A single part large caster for Iris Ohyama's metal rack (R). Easy insta... Read More
    Trusco Part No.  359-8217  Dimensions, Width W x Depth D x Height H (mm)  49×40×77  Applicable pole diameter (Φmm)  About 19  Mounting Height (mm)  About 52  Suitable for  Metal Mini / Metal Shelf SEM  Material  Nylon resin 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  24. Luminous Circular Adjuster
    Luminous Luminous Circular Adjuster
    The contact area with the floor is wide and has a sense of stability.
    Height (cm)  Pole Diameter (Φmm)  25  Dimensions (cm)  5.5Φ×2  Allowable Load (kg)  500 
    Rating:
    100%
    from S$5.09
    Min. 2 days
  25. Luminous extension pole / joint set
    Luminous Luminous extension pole / joint set
    Comes with joint parts for extending the height of your existing rack
    Pole Diameter (Φmm)  25 
    Rating:
    98%
    from S$19.99
    Min. 2 days
  26. Luminous wire bar
    Luminous Luminous wire bar
    In addition to reinforcing applications, it is also useful for attaching parts such as hooks and baskets, and for preventing items from spilling or falling by attaching to the side or back of the rack. * Luminous Sleeve Set [IHL-SLV4S] or Luminous Clear Sleeve Set [IHL-SLV4SC] is required for use... Read More
    Pole Diameter (Φmm)  25 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  27. Luminous joint, set of 4
    Luminous Luminous joint, set of 4
    A necessary part when using divisible poles separately. If you split the pole, attach a cap to the top of the lower pole and a joint to the bottom of the upper pole.
    Pole Diameter (Φmm)  25 
    Rating:
    96%
    from S$7.49
    Min. 2 days
  28. Luminous Caster Set
    Luminous Luminous Caster Set
    It is convenient for changing the layout when redecorating the room. In addition, it is a nice part to have when you want to move it a little, such as cleaning.
    Pole Diameter (Φmm)  25  Height (cm)  6.8  Material  Nylon resin 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  29. Magnetic blindfold curtain
    TRUSCO Magnetic blindfold curtain
    A simple blindfold curtain that can be easily attached with a magnet. You can cut it to your desired size according to the usage scene. It is also possible to combine several sheets to cover the sides of a shelf, etc. For blindfolding steel shelves, etc. * Because it is a magnet type, it cannot b... Read More
    Mass (g)  125  Dimension (mm)  900×1800  Material / Finish  Polypropylene (PP) non-woven fabric 
    Rating:
    87%
    from S$19.99
    Min. 2 days
  30. Luminous Clear Caster Set
    Luminous Luminous Clear Caster Set
    The rack industry's first new caster! It is convenient for changing the layout when redecorating the room. In addition, it is a nice part to have when you want to move it a little, such as cleaning. Equipped with a stopper to increase stability when stationary.
    Pole Diameter (Φmm)  25  Height (cm)  9.8 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  31. Metal rack bar
    IRIS OHYAMA Metal rack bar
    U-shaped bar for exclusive use with metal racks. Reinforcement bars on three sides firmly fix the pole, so it is a convenient part when you want to take up space at your feet. Comes with 4 shelf fixing parts.
    Applicable pole diameter (Φmm)  About 25  Material  Steel (chrome plating) 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  32. Luminous light rubber caster set
    Luminous Luminous light rubber caster set
    It is convenient for changing the layout when redecorating the room. In addition, it is a nice part to have when you want to move it a little, such as cleaning. Bearings are used in the shaft part.
    Pole Diameter (Φmm)  19  Height (cm)  6.7  Material  Rubber, steel (galvanized) 
    Rating:
    60%
    from S$14.99
    Min. 2 days
  33. Mesh panel for metal rack (R) Φ25mm
    IRIS OHYAMA Mesh panel for metal rack (R) Φ25mm
    [Pole diameter 25 mm] A mesh panel exclusively for metal racks (R). Hook it up and use it. "Metal Rack" and "Metal Rack" are registered trademarks of Iris Ohyama Co., Ltd. Mesh panel for Iris Ohyama's metal rack (R). You can make an original steel rack by combining the mai... Read More
    Material  Steel (chrome plating) 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  34. Mesh panel basket
    IRIS OHYAMA Mesh panel basket
    Basket for mesh panel. The structure makes it difficult for objects to fall.
    Allowable Load (kg)  (Overall) Approx. 5  Material  Steel (Epoxy powder coating) 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  35. Luminous support fence
    Luminous Luminous support fence
    Drop and spill prevention parts for steel shelves. It is a simple installation type that is simply inserted into the frame of the steel shelf.
    Height (cm)  11  Pole Diameter (Φmm)  25  Material  Steel (chrome plated) 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  36. Metal Rack (R) Sidebar for Metal Mini Φ19mm
    IRIS OHYAMA Metal Rack (R) Sidebar for Metal Mini Φ19mm
    [Pole diameter 19mm] Metal rack (R) compact side bar for metal mini. It can be attached to the back or side of the rack to prevent items from falling. Accessories/2 parts for fixing the shelf board. "Metal Rack" and "Metal Rack" are registered trademarks of Iris Ohyama Co., Lt... Read More
    Length (mm)  28  Height (mm)  33  Applicable pole diameter (Φmm)  About 19  Material  Steel (chrome plating), ABS resin 
    from S$8.99
    Min. 2 days
  37. Mesh panel wall bracket
    IRIS OHYAMA Mesh panel wall bracket
    A special metal fitting used when hanging a mesh panel on a pillar or wooden wall. 1 set contains 4 pieces. Comes with 12 screws for mounting.
    Allowable Load (kg)  (Overall) Approx. 5  Dimensions, Height x Width x Thickness (mm)  42×25×19  Material  Steel (Epoxy powder coating) 
    Rating:
    80%
    from S$8.29
    Min. 2 days
  38. Luminous Light Round Adjuster Set
    Luminous Luminous Light Round Adjuster Set
    The contact area with the floor is wide and has a sense of stability.
    Pole Diameter (Φmm)  19  Allowable Load (kg)  400  Diameter x height (cm)  4×1.5  Material  Steel (galvanized), polypropylene 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  39. Luminous light Extension pole for retrofitting set of 2
    Luminous Luminous light Extension pole for retrofitting set of 2
    For extending the height of your existing rack. With joint parts
    Pole Diameter (Φmm)  19 
    Rating:
    60%
    from S$14.99
    Min. 2 days
  40. Metal slim dedicated pole Φ12.7mm
    IRIS OHYAMA Metal slim dedicated pole Φ12.7mm
    [Pole diameter 12.7mm] This pole is exclusively for Iris Ohyama's Metal Rack (R) Series Metal Slim. "Metal Rack" and "Metal Rack" are registered trademarks of Iris Ohyama Co., Ltd. Iris Ohyama's Metal Rack (R) Series Metal Slim Pole. You can make an original steel rack... Read More
    Pole Diameter (Φmm)  12.7  Material  Steel (chrome plating) 
    from S$5.69
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 345

Set Ascending Direction