All Category

Casters (Metal Rack Parts/Options)

View : Grid List
Filter

36 Item(s)

Set Ascending Direction
  1. Caster for Metal Rack
    IRIS OHYAMA Caster for Metal Rack
    A set of 4 large casters for metal racks. Due to its large size, it is very easy to move. Made of polyurethane that does not easily scratch flooring. You can use it by screwing the screw part of the large caster directly into the pole. 2 out of 4 have a stopper function
    Trusco Part No.  385-2881  Mass (g)  850  Applicable pole diameter (Φmm)  About 25  Mounting Height (mm)  About 95  Material  Steel, polyurethane, nylon resin  Specification  × 2 with stopper, × 2 without stopper 
    Rating:
    80%
    from S$44.99
    Min. 2 days
  2. Caster for Mesh Rack
    MonotaRO Caster for Mesh Rack
    A set of 4 casters exclusively for mesh racks. This caster makes it very easy to move the mesh rack. (Please note that the maximum load will be reduced when using casters.) It can be easily used by simply screwing the screw part of the caster directly to the pole and connecting it. Two of the fou... Read More
    Thread Size  3/8  Mounting Height (mm)  About 82  Material  Caster: PP  Suitable for  Monotaro mesh rack 
    Rating:
    85%
    from S$34.99
    Min. 2 days
  3. Luminous rubber caster set / with stopper
    Luminous Luminous rubber caster set / with stopper
    It is convenient for changing the layout when redecorating the room. In addition, it is a nice part to have when you want to move it a little, such as cleaning. It comes with a stopper that can be fixed once the installation location is decided. Bearings are used in the shaft part.
    Pole Diameter (Φmm)  25  Material  Rubber, metal parts: steel 
    from S$22.99
    Min. 2 days
  4. Metal Rack Casters
    IRIS OHYAMA Metal Rack Casters
    Casters for metal racks. Two of the "MR-5C" have stoppers, and two of the four "MR-45C" have stoppers.
    Applicable pole diameter (Φmm)  About 25  Mounting Height (mm)  About 66  Material  Steel, nylon 
    Rating:
    95%
    from S$17.99
    Min. 2 days
  5. Metal mini caster for exclusive use of metal rack (R) Applicable pole 19mm
    IRIS OHYAMA Metal mini caster for exclusive use of metal rack (R) Applicable pole 19mm
    [Pole diameter 19 mm] Caster for Iris Ohyama's metal rack (R) series metal mini. Set of 4 (2 of which have stoppers) "Metal Rack" and "Metal Rack" are registered trademarks of Iris Ohyama Co., Ltd. A single part large caster for Iris Ohyama's metal rack (R). Easy insta... Read More
    Trusco Part No.  359-8217  Dimensions, Width W x Depth D x Height H (mm)  49×40×77  Applicable pole diameter (Φmm)  About 19  Mounting Height (mm)  About 52  Suitable for  Metal Mini / Metal Shelf SEM  Material  Nylon resin 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  6. Luminous Circular Adjuster
    Luminous Luminous Circular Adjuster
    The contact area with the floor is wide and has a sense of stability.
    Height (cm)  Pole Diameter (Φmm)  25  Dimensions (cm)  5.5Φ×2  Allowable Load (kg)  500 
    Rating:
    100%
    from S$5.09
    Min. 2 days
  7. Luminous Caster Set
    Luminous Luminous Caster Set
    It is convenient for changing the layout when redecorating the room. In addition, it is a nice part to have when you want to move it a little, such as cleaning.
    Pole Diameter (Φmm)  25  Height (cm)  6.8  Material  Nylon resin 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  8. Luminous Clear Caster Set
    Luminous Luminous Clear Caster Set
    The rack industry's first new caster! It is convenient for changing the layout when redecorating the room. In addition, it is a nice part to have when you want to move it a little, such as cleaning. Equipped with a stopper to increase stability when stationary.
    Pole Diameter (Φmm)  25  Height (cm)  9.8 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  9. Luminous light rubber caster set
    Luminous Luminous light rubber caster set
    It is convenient for changing the layout when redecorating the room. In addition, it is a nice part to have when you want to move it a little, such as cleaning. Bearings are used in the shaft part.
    Pole Diameter (Φmm)  19  Height (cm)  6.7  Material  Rubber, steel (galvanized) 
    Rating:
    60%
    from S$14.99
    Min. 2 days
  10. Luminous Light Round Adjuster Set
    Luminous Luminous Light Round Adjuster Set
    The contact area with the floor is wide and has a sense of stability.
    Pole Diameter (Φmm)  19  Allowable Load (kg)  400  Diameter x height (cm)  4×1.5  Material  Steel (galvanized), polypropylene 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  11. Luminous Light Caster Set
    Luminous Luminous Light Caster Set
    It is convenient for changing the layout when redecorating the room. In addition, it is a nice part to have when you want to move it a little, such as cleaning. Use it on the front or on the two diagonal lines.
    Pole Diameter (Φmm)  19  Height (cm)  5.2  Material  Nylon resin, steel (galvanized) 
    from S$9.99
    Min. 2 days
  12. Luminous light rubber caster set with stopper
    Luminous Luminous light rubber caster set with stopper
    It is convenient for changing the layout when redecorating the room. In addition, it is a nice part to have when you want to move it a little, such as cleaning. It comes with a stopper that can be fixed once the installation location is decided. Bearings are used in the shaft part.
    Pole Diameter (Φmm)  19  Height (cm)  6.7  Material  Rubber, steel (galvanized) 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  13. Luminous Light Caster Set with Stopper
    Luminous Luminous Light Caster Set with Stopper
    It is convenient for changing the layout when redecorating the room. In addition, it is a nice part to have when you want to move it a little, such as cleaning. It comes with a stopper that can be fixed once the installation location is decided. Use it on the front or on the two diagonal lines.
    Pole Diameter (Φmm)  19  Height (cm)  5.2  Material  Nylon resin, steel (galvanized) 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  14. Luminous Triangular Plate Leg Set
    Luminous Luminous Triangular Plate Leg Set
    This is a necessary part when storing heavier items or when you want to increase the sense of stability.
    Height (cm)  Pole Diameter (Φmm)  25  Allowable Load (kg)  500  Dimensions (cm)  Long side 5 × 1  Material  Steel (galvanized) 
    Rating:
    60%
    from S$4.49
    Min. 2 days
  15. Metal rack triangle adjuster
    IRIS OHYAMA Metal rack triangle adjuster
    It is an adjuster for exclusive use of the metal rack. Attaches to the bottom of the pole to fine-tune rack height.
    Trusco Part No.  385-2849  Dimensions, Width W x Depth D x Height H (mm)  50×50×55  Applicable pole diameter (Φmm)  About 25  Material  Steel (galvanized), urethane foam 
    from S$6.89
    Min. 2 days
  16. Metal Rack Mini Triangle Adjuster Set of 4
    IRIS OHYAMA Metal Rack Mini Triangle Adjuster Set of 4
    It is an adjuster for exclusive use of the metal mini. Attaches to the bottom of the pole to fine-tune rack height. Attach to the bottom of the pole to fine-tune the height of the rack.
    Height adjustment  1.1~2.1cm  Height (mm)  37  Length (mm)  40  Width (mm)  40  Trusco Part No.  404-7974  Mass (g)  50  Applicable pole diameter (Φmm)  About 19  Suitable for  Metal Mini / Metal Shelf SEM  Material  Steel (galvanized), urethane foam  Stud Thread  UNC1/4 
    from S$7.79
    Min. 2 days
  17. Large Caster for Metal Rack (R)
    IRIS OHYAMA Large Caster for Metal Rack (R)
    [Pole diameter 12.7mm] Caster for metal rack (R) series metal slim from Iris Ohyama. Set of 4 (2 of which have stoppers) "Metal Rack" and "Metal Rack" are registered trademarks of Iris Ohyama Co., Ltd. A single part large caster for Iris Ohyama's metal rack (R). Easy insta... Read More
    Dimensions, Width W x Depth D x Height H (mm)  50×45.5×75  Applicable pole diameter (Φmm)  About 12.7  Material  Nylon resin  Specification  × 2 with stopper, × 2 without stopper 
    from S$13.99
    Min. 2 days
  18. Metal Rack (R) Mini Adjuster Set of 4
    IRIS OHYAMA Metal Rack (R) Mini Adjuster Set of 4
    [Pole diameter 19mm] This is an adjuster exclusively for Iris Ohyama's metal rack (R) compact type metal mini. Attaches to the bottom of the pole and fine-tunes the height to reduce rack wobble. "Metal Rack" and "Metal Rack" are registered trademarks of Iris Ohyama Co., Lt... Read More
    Diameter x height (mm)  20×45  Trusco Part No.  404-7982  Mass (g)  50  Applicable pole diameter (Φmm)  About 19  Material  Steel (chrome plating), nylon resin  Stud Thread  UNC1/4 
    from S$6.49
    Min. 2 days
  19. Luminous Light Triangular Plate Leg Set
    Luminous Luminous Light Triangular Plate Leg Set
    This is a necessary part when storing heavier items or when you want to increase the sense of stability.
    Height (cm)  0.5  Pole Diameter (Φmm)  19  Allowable Load (kg)  400  Material  Steel (galvanized) 
    from S$7.49
    Min. 2 days
  20. Caster for metal rack (R) for Φ19mm
    IRIS OHYAMA Caster for metal rack (R) for Φ19mm
    [Pole diameter 19mm] Caster for Iris Ohyama color metal rack (R). It is a set of 4. (2 out of 4 have stoppers) "Metal Rack" and "Metal Rack" are registered trademarks of Iris Ohyama Co., Ltd. A single part large caster for Iris Ohyama's metal rack (R). Easy installation by... Read More
    Dimensions, Width W x Depth D x Height H (mm)  (No stopper) 49 × 40 × 77  Applicable pole diameter (Φmm)  About 19  Suitable for  Color metal rack  Material  Steel, nylon resin  Specification  × 2 with stopper, × 2 without stopper 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  21. For casters + mesh rack + economy + with casters
    MonotaRO For casters + mesh rack + economy + with casters
    A set of 4 casters for mesh rack economy. These casters make moving the Mesh Rack Economy very easy. (Note that using casters reduces the maximum load.) It can be used simply by screwing the threaded part of the caster directly into the pole. Two of the four have a stopper function, which is very... Read More
    Mounting Height (mm)  51.2  Thread Size  M8×15mm  Suitable for  Monotaro mesh rack economy  Material  Nylon 
    from S$12.99
    Min. 2 days
  22. Metal rack adjuster
    IRIS OHYAMA Metal rack adjuster
    It is an adjuster for exclusive use of the metal rack. Attaches to the bottom of the pole to fine-tune rack height.
    Dimensions, Width W x Depth D x Height H (mm)  100×230×35  Trusco Part No.  385-2890  Applicable pole diameter (Φmm)  About 25  Material  Steel (galvanized), urethane foam 
    from S$22.99
    Min. 2 days
  23. Metal rack caster holder
    IRIS OHYAMA Metal rack caster holder
    Caster support for metal racks and metal mini casters. Prevents caster stops and floor damage.
    Dimensions, Diameter x Height H (Φmm x mm)  70×10  Applicable pole diameter (Φmm)  Approx.19.25  Allowable Load (kg)  Per piece / 75  Material  Synthetic rubber 
    from S$8.59
    Min. 2 days
  24. Heavy duty caster for steel rack (with stopper)
    YAMAZEN Heavy duty caster for steel rack (with stopper)
    Optional parts series to improve usability. A caster set with high load specifications that fits all sizes. 2 with stoppers, 2 without stoppers. Corresponds to our "Home Sukkiri Rack", target model number ICM series, pillar diameter 25mm. As a caster, a weight caster. Steel rack, metal ... Read More
    Mass (kg)  0.6  Wheel Diameter (Φmm)  60  Material  Steel (powder coating) 
    from S$35.99
    Min. 2 days
  25. Large diameter caster for metal rack (4 pieces)
    ESCO Large diameter caster for metal rack (4 pieces)
    Overall Length (mm)  125  Thickness (mm)  20  Caster Diameter (Φmm)  75  Screw Diameter (Φmm)  Compatible rack  EA976AJ-1/-4、-6/-9、-11/-14  Esco Part No.  EA976AJ-44  Material  Steel, polyurethane, nylon resin 
    from S$53.99
    Min. 2 days
  26. Shelf fixing parts for metal racks (4 pieces)
    ESCO Shelf fixing parts for metal racks (4 pieces)
    Shelf plate fixing parts for pole diameter 25mm. Used for mounting shelves and side bars.
    Mass (g)  4.2  Material  ABS resin  Suitable for  EA976AJ-1/-4、-6/-9、-11/-14、-31/-35  Esco Part No.  EA976AJ-42 
    from S$5.19
    Min. 2 days
  27. Phoenix rack stopper
    TRUSCO Phoenix rack stopper
    With a specially structured stopper (patent pending), even with swivel casters, the rotation of the wheel and the rotation of the axle can be fixed at the same time.
    Material (Main Unit)  Steel 
    from S$179.90
    Min. 3 days
  28. Shelf fixing parts for metal rack mini (4 pieces)
    ESCO Shelf fixing parts for metal rack mini (4 pieces)
    Mass (g)  27.5  Material  ABS resin  Esco Part No.  EA976AK-25 
    from S$3.79
    Min. 6 days
  29. Wire Rack Triangular Plate Triangular Plate
    AS ONE Wire Rack Triangular Plate Triangular Plate
    As ONE Part Number  61-7198-17  Size  Screw diameter  Material  Steel chrome plating 
    from S$9.79
    Min. 8 days
  30. 7.5cm Diameter Caster with Simple Lock
    AS ONE 7.5cm Diameter Caster with Simple Lock
    A 7.5 cm diameter type that is more suitable for movement.
    Thread Size  3/8w  Allowable Load (kg)  50 / piece  As ONE Part Number  61-7184-36 
    from S$47.99
    Min. 7 days
  31. 5cm Diameter Twin Wheel Caster 4pcs set
    AS ONE 5cm Diameter Twin Wheel Caster 4pcs set
    Thread Size  3/8w  Caster Diameter (Φmm)  40  Allowable Load (kg)  50 / piece  As ONE Part Number  61-7184-33  Material  Caster part: Resin 
    from S$26.99
    Min. 5 days
  32. Single caster
    Canyon Single caster
    Since the canyon's single casters are screw-in type, they are durable and the casters can be easily replaced with a single spanner. Each caster has a spanner. When used as a wagon, the cushion rubber (urethane resin) softens the impact when entering and exiting each room and when it comes int... Read More
    Wheel Width (mm)  27  Material  Nylon urethane wheels, steel fittings  Mounting Screw  UNF1 / 220 mountain 
    from S$48.99
    Min. 13 days
  33. 4cm Diameter Twin Wheel Caster 4pcs Set
    AS ONE 4cm Diameter Twin Wheel Caster 4pcs Set
    Thread Size  3/8w  Caster Diameter (Φmm)  40  Allowable Load (kg)  50 / piece  As ONE Part Number  61-7184-32  Material  Caster part: Resin 
    from S$26.99
    Min. 6 days
  34. Casters for metal racks (4 pieces)
    ESCO Casters for metal racks (4 pieces)
    Caster support for metal racks and metal mini casters. Prevents caster stops and floor damage.
    Mass (g)  110  Dimensions, Diameter x Height H (Φmm x mm)  70×10  Esco Part No.  EA976AJ-43  Material  Synthetic rubber 
    from S$10.99
    Min. 6 days
  35. Black leg for mesh panel
    Hikari Black leg for mesh panel
    As parts for interior mesh
    Mass (kg)  Trusco Part No.  112-1654  Dimensions, Vertical x Horizontal x Depth (mm)  810×300×20  Color  Black  Material  Steel 
    from S$179.90
    Min. 3 days
  36. Luminous Noir Circular Adjuster
    Luminous Luminous Noir Circular Adjuster
    The contact area with the floor is wide and has a sense of stability.
    Pole Diameter (Φmm)  25  Dimensions, Diameter x Height H (Φmm x mm)Φ  55×20  Color  Black  Material  Body: Steel, Ground plane: Polypropylene 
    Rating:
    100%
    from S$5.69
    Min. 2 days
View : Grid List
Filter

36 Item(s)

Set Ascending Direction