Storage Cabinet Supplies
Other Related Pages
- HOZAN (HOZAN TOOL INDUSTRIAL) Cushioning UrethaneProtects important tools and parts from rattling and impact.RoHS directive (corresponding to 10 substances) Correspondence
- ACCS Block cushionBlocks can be easily pulled out with grid-like cuts. You can create a deep die-cut shape by stacking cushions. It can be used as an interior cushion for aluminum cases, tool boxes, etc.Material Polyurethane
- JEFCOM (DENSAN) Block cushionCushioning material for transport/storage cases, etc. Blocks are hollowed out according to the shape of the contents to protect them from impact. There is a notch in the shape of a square, and it can be easily hollowed out by hand.Material Polyurethane
- TRUSCO Insoles for ToolboxesCan be used as an insole for tool boxes. It is cut to fit the inner dimensions. It uses a foamed polyethylene sheet with excellent durability.Operating Temperature Range (℃) -20~70 Thickness (mm) 5 Density (kg/m3) 65 Color Black Material Polyethylene foam
- TRUSCO Van rack case Partition plate for drawer unitMaterial / Finish 100% recycled AS resin Height (mm) 108from S$2.29Min. 2 days
- KENIS Single-funnel can storage● Small storage with key and vent. Safe storage of single-funnel cans of fuel alcohol, etc. ● The top panel opens widely and includes a manual pump to transfer alcohol.Mass (kg) 10 Inner Dimensions (mm) 370×295×530 Outer Dimensions (mm) 410×330×590 Material Steel, melamine baking finishfrom S$499.90Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Buffer urethaneMass (g) 500 RoHS directive (corresponding to 10 substances) Correspondence Suitable Model For B-73 Material Polyurethane (soft)from S$86.99Min. 2 days
- DESCO Chip reel stand 15 reel storageEach reel storage box is divided into 15 compartments for excellent storage capacity.Reel Outer Diameter (mm) 178 Mass (g) 862from S$76.99Min. 2 days
- Osaka Seikan Dangerous goods storageShelves can be freely changed at 30mm pitch. Recommended for storing 18-liter cans. * We do not deliver to private homes (detached houses / apartments).average load capacity (kg/unit) 100 / shelf 1 Height (mm) 1281 Trusco Part No. 135-6332 Number of Shelves (pieces) 2 Mass (kg) 46 Length (mm) 557 Opening Width (mm) 811 Color Red Material (Main Unit) Steelfrom S$1,499.00Min. 11 days
- Sakae Seal for storageOuter dimensions (W x H) (mm) 340×70 Sign Meaning No fires
- HOZAN (HOZAN TOOL INDUSTRIAL) Shoulder BeltOverall Length (mm) 1050 (when extended) Suitable Model B-80/81/180/675from S$66.99Min. 2 days
- TASCO Block cushionBlocks can be easily pulled out with grid-like cuts. You can create a deep die-cut shape by stacking cushions. It can be used as an interior cushion for aluminum cases, tool boxes, etc.from S$25.99Min. 6 days
- ESCO 204x276x101mm / 3.2L sealed storage container (PP)Ag antibacterial specification. Comes with a silicon rubber packing that enhances sealing. The lid is a 2-point snap lock type.Dimension (mm) 204×276×101(H) Capacity (L) 3.2 Esco Part No. EA508TC-51from S$19.99Min. 2 days
- DESCO Chip reel stand 15 reel storageMass (kg) 3 Reel Outer Diameter (mm) 380from S$229.90Min. 2 days
- SAKASE CHEMICAL Vertical partition for business cassette A3-111There is a notch so that it can be used (cross) with the horizontal partition plate. A3-111 Up to 2 sheets can be used in the drawer (divided into 3 equal parts). If used together with a horizontal partition, it can be divided up to 12 equal parts.Mass (g) 113 Thickness (mm) 3 As ONE Part Number 3-274-09 Width (mm) 460 Height (mm) 80 Trusco Part No. 868-4271 Material Polystyrene (PS) resin Color Toumeifrom S$5.99Min. 8 days
- SAKASE CHEMICAL Horizontal divider for business cassette A3-111There is a notch so that it can be used (cross) with the vertical partition. A3-111 Up to 3 sheets can be used in the drawer (divided into 4 equal parts). If used together with vertical dividers, it can be divided into up to 12 equal parts.Thickness (mm) 3 As ONE Part Number 3-274-10 Width (mm) 335 Height (mm) 80 Mass (g) 80 Trusco Part No. 868-4272 Material Polystyrene (PS) resin Color Toumeifrom S$4.39Min. 8 days
- TRUSCO Drawer divider steel NeogreWidth x Height (mm) 123×100 Trusco Part No. 511-5540 Mass (g) 80from S$4.89Min. 2 days
- Pelican Products Case for hard back tablet* We do not accept purchases for the purpose of supply to the eastern part of the Republic of Ukraine. Please note.from S$99.90Min. 3 days
- DESCO Chip reel stand 15 reel storageKeep reels clean and protect them from static electricity. The container is stable and will not tip over even if it is only partially filled. There are 15 compartments in one reel bin for efficient storage. Dividers can be easily removed to accommodate wider reels. Made with 100% recycled materia... Read MoreMass (kg) 2 Reel Outer Diameter (mm) 330from S$199.90Min. 32 days
- SAKASE CHEMICAL Horizontal divider for business cassette A4-241There is a notch so that it can be used (cross) with the vertical partition. Up to 3 sheets can be used in the A4-241 drawer (divided into 4 equal parts). Up to 16 equal divisions are possible when used in combination with vertical dividers.Thickness (mm) 2 Width (mm) 231 Mass (g) 45 Height (mm) 80 Trusco Part No. 868-4277 Material Polystyrene (PS) resin Color Toumeifrom S$2.39Min. 6 days
- Pelican Products 1560LFC 560×455×265* We do not accept purchases for the purpose of supply to the eastern part of the Republic of Ukraine. Please note.external height (mm) 265 Trusco Part No. 431-8064 Outer Dimensions / Depth (mm) 455 Effective Internal Dimensions (Frontage x Depth x Height) (mm) 517×392×229 External dimensions, frontage (mm) 560 Outer Dimensions (Opening W x Depth D x Height H) (mm) 560×455×265 Mass (kg) 6.17 Effective Height (mm) [Inner size] 229 Effective dimension (depth) (mm) [Inner size] 392 Effective frontage (mm) [Inner size] 517from S$999.00Min. 32 days
- ESCO 241x329x117mm / 5.6L sealed storage container (PP)Ag antibacterial specification. Comes with a silicon rubber packing that enhances sealing. The lid is a 2-point snap lock type.Dimension (mm) 241×329×117(H) Capacity (L) 5.6 Esco Part No. EA508TC-52from S$24.99Min. 4 days
- SAKASE CHEMICAL Vertical divider for business cassette A4-241There is a notch so that it can be used (cross) with the horizontal partition plate. Up to 3 sheets can be used in the A4-241 drawer (divided into 4 equal parts). When used in combination with horizontal partitions, it can be divided into up to 16 equal parts.Thickness (mm) 2 Width (mm) 335 Mass (g) 66 Height (mm) 80 Trusco Part No. 868-4276 Material Polystyrene (PS) resin Color Toumeifrom S$2.99Min. 8 days
- Pelican Products Divider set for 1510 case* We do not accept purchases for the purpose of supply to the eastern part of the Republic of Ukraine. Please note.Mass (kg) 1 Suitable Model 1510 Trusco Part No. 442-4816from S$299.90Min. 32 days
- Sakae Fall prevention bracket for tool management unitAct on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 7 days
- Pelican Products 1450 case divider set* We do not accept purchases for the purpose of supply to the eastern part of the Republic of Ukraine. Please note.Mass (kg) 0.82 Suitable Model 1450 Trusco Part No. 442-4786from S$239.90Min. 32 days
- rose Cutter guideYou can easily cut the AQ base. Guide for cutterSet Contents 10 pins, 10 screws Mass (g) 3 Trusco Part No. 770-8602 Color Orangefrom S$2.69Min. 3 days
- KNIPEX 002140T Carry cart for tool caseA telescopic handle that can be attached to the "Big Twin" 002140LE.Suitable Model 002140LE Trusco Part No. 478-7277 Material ABS resin Color Blackfrom S$179.90Min. 4 days
- Pelican Products Divider set for 1610 case* We do not accept purchases for the purpose of supply to the eastern part of the Republic of Ukraine. Please note.Mass (kg) 1.95 Suitable Model 1610 Trusco Part No. 442-4867from S$499.90Min. 32 days
- KTC EKR-103 side tableA wooden side table. You can put removed parts and small items around you. When not needed, it can be stored on the side of the chest. * Do not place more than the load capacity.Overall Length (mm) 180 Mass (g) 315 Trusco Part No. 373-4145from S$67.99Min. 4 days
- Osaka Seikan Instruction deskThe top plate can be tilted at 0°, 3°, 6°, 9°, and 12°. The top plate is equipped with a spill stopper. (Front only) The locker has a transparent acrylic window (W248 x H273mm) that allows you to see inside. Comes with a key and two metal fittings for file partitions. Five board hooks are attache... Read MoreInner Dimensions, Width W x Depth D x Height H (mm) (Locker) 330×433×349mm Uniform Load (kg) 100 Drawer Inner Dimensions, Width W x Depth D x Height H (mm) 321×327×59 Mass (kg) 41 Trusco Part No. 457-2823 Length (mm) 500 Width (mm) 600 Height (mm) 913~1013 Type Finished product Color Light grayfrom S$1,499.00Min. 5 days
- ESCO 241x331x190mm / 9.8L sealed storage container (PP)Ag antibacterial specification. Comes with a silicon rubber packing that enhances sealing. The lid is a 2-point snap lock type.Dimension (mm) 241×331×190(H) Capacity (L) 9.8 Esco Part No. EA508TC-57from S$27.99Min. 4 days
- KTC Side pocket for EKR-103You can put removed parts and small items around you. * Do not place more than the load capacity.from S$53.99Min. 4 days
- SAKASE CHEMICAL Vertical divider for business cassette A4-243There is a notch so that it can be used (cross) with the horizontal partition plate. Up to 2 sheets can be used in the A4-243 drawer (divided into 3 equal parts). If used together with a horizontal partition, it can be divided up to 12 equal parts.Thickness (mm) 2 Mass (g) 20 Height (mm) 25 Width (mm) 336 Trusco Part No. 868-4280 Material Polystyrene (PS) resin Color Toumeifrom S$1.79Min. 8 days
- SAKASE CHEMICAL Vertical divider for business cassette A4-242There is a notch so that it can be used (cross) with the horizontal partition plate. Up to 2 sheets can be used in the A4-242 drawer (divided into 3 equal parts). If used together with a horizontal partition, it can be divided up to 12 equal parts.Thickness (mm) 2 Mass (g) 33 Width (mm) 336 Height (mm) 45 Trusco Part No. 868-4278 Material Polystyrene (PS) resin Color Toumeifrom S$2.09Min. 8 days
- Pro-Auto Master casePlastic ABS resin case for PA series. For organizing and storing tools, for storing tools of the tool set PA seriesMass (kg) 0.2 Body dimensions (frontage x depth x height) (mm) 270×150 Trusco Part No. 852-1373 Material Plastic ABS resin.from S$25.99Min. 2 days
- Sakae Divider for tool management unitAct on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.59Min. 7 days