Plastic Shelf Options
- TRUSCO Set of 4 additional support for plastic shelvesMade of plastic, it is lightweight and easy to assemble without tools. The legs can be stored in the shelf board with one touch. (4 legs can be stored per 800 x 350 mm shelf board.) Legs have holes for fixing bolts as a countermeasure against falling down, so that the long and short sides of the ... Read MoreOperating Temperature Range (℃) -20~60 Length (mm) 53 Opening Width (mm) 76 Suitable Model Common Material Polypropylenefrom S$14.99Min. 2 days
- TRUSCO Additional shelf set for plastic shelvesMade of plastic, it is lightweight and easy to assemble without tools. The legs can be stored in the shelf board with one touch. (4 250 mm type legs can be stored per shelf) The surface of the shelf board is textured to reduce the shift of luggage. *If the load is concentrated, the load-bearing c... Read MoreApplicable Height (mm) (Shelf spacing) 250 Operating Temperature Range (℃) -20~60 Set Contents 1 shelf board, 4 legs Mass (kg/set) 2.19 Mass (kg) 2.19 Height (mm) 305.00 Length (mm) 350 Equal load capacity (kg / stage) 50 Opening Width (mm) 800 Specification Assembling type Material Polypropylene
- TRUSCO Additional Shelves for Plastic ShelvesMade of plastic, it is lightweight and easy to assemble without tools. The legs can be stored in the shelf board with one touch. (4 250 mm type legs can be stored per shelf) The surface of the shelf board is textured to reduce the shift of luggage. *If the load is concentrated, the load-bearing c... Read MoreOperating Temperature Range (℃) -20~60 Mass (kg) 1.57 Equal load capacity (kg / stage) 50 Opening Width W x Depth D (mm) 800×350 Suitable Model Common Material Polypropylenefrom S$25.99Min. 2 days
- TRUSCO Corner cap set for plastic shelf (4 pieces per package)Mass (kg) 0.06 Trusco Part No. 352-6551 Opening Width W x Depth D (mm) 75×53 Color Black Suitable Model Common Type Corner cap (with 4)from S$5.29Min. 2 days
- CAMBRO Fixed additional unit Basic shelf (4-stage add-on bench)It is a basic series of low-priced models that do not rust. It is a shelf siltem that can be washed as a whole without rusting or corroding, which combines environmental resistance, robustness, high hygiene and reasonable price. For places where hygiene management is required such as kitchens and... Read MoreHeight (mm) 1830 Number of Shelves 4 Color Brushed graphitefrom S$859.90Min. 32 days
- TRUSCO Optional Additional Shelf Board Set for Plastic ShelvesThe legs can be stored in the shelf board with one touch. (4 legs can be stored per shelf) The surface of the shelf board is textured to prevent luggage from shifting. By applying texturing to the sides of the legs and the sides of the shelf board, etc., a luxurious matte texture is achieved, and... Read MoreOperating Temperature Range (℃) -20~60 Equal load capacity (kg / stage) 100 Length (mm) 450 Opening Width (mm) 900 Specification Assembling type Material Polypropylene (PP)from S$44.99Min. 3 days
- CAMBRO Fixed basic unit Shelf kit bench (basic)This is a basic series of low-priced model rust-proof cam shelves. It is a shelf siltem that can be washed as a whole without rusting or corroding, which combines environmental resistance, robustness, high hygiene and reasonable price. For places where hygiene management is required such as kitch... Read MoreColor Brushed graphitefrom S$119.90Min. 2 days
- CAMBRO Corner Connector Set for Premium Unit (Premium)This is a basic series of low-priced model rust-proof cam shelves. It is a shelf siltem that can be washed as a whole without rusting or corroding, which combines environmental resistance, robustness, high hygiene and reasonable price. For places where hygiene management is required such as kitch... Read MoreMass (kg) 0.1 Height (mm) 35 Width (mm) 50 Length (mm) 60 Trusco Part No. 767-2667 Color Brushed graphitefrom S$11.99Min. 3 days
- TRUSCO Option for Plastic Shelves Additional ShelvesThe surface of the shelf board is textured to prevent luggage from shifting. The side of the shelf board is also textured to achieve a matte texture, making dirt and scratches less noticeable. Made of plastic, it is lightweight and easy to assemble without tools. *If the load is concentrated, the... Read MoreOperating Temperature Range (℃) -20~60 Equal load capacity (kg / stage) 100 Mass (kg) 2.53 Length (mm) 450 Opening Width (mm) 900 Suitable Model Common Set Contents Only one shelf Material Polypropylene (PP) Type Shelf onlyfrom S$32.99Min. 3 days
- TRUSCO Option for Plastic Shelf, Set of 4 Additional PostsMade of plastic, it is lightweight and easy to assemble without tools. The legs can be stored in the shelf board with one touch. (4 legs can be stored per 800 x 350 mm shelf board) The legs have holes for bolt fixing as a countermeasure against falling down, and the long and short sides of the sh... Read MoreOperating Temperature Range (℃) -20~60 Equal load capacity (kg / stage) 100 Set Contents 4 legs Maximum loading capacity (kg / unit) 500 Length (mm) 53 Opening Width (mm) 76 Suitable Model Common Material Polypropylene (PP)from S$19.99Min. 3 days