All Category

Can Stands

A can stand cock is a cock that can be attached to the mouth of a can so that it can be used as a tank between a can and a pail or as a tank. The stand can be fixed sideways with the cock attached, so you can pour the liquid inside the container by simply twisting the faucet or valve attached to the cock. Also, there are various shapes such as a type that can be poured simply by tilting the handle with the can fixed vertically. Can stand and cock that can be attached and detached with one touch and can be used without spilling liquids are useful in a wide range of work sites such as oil supply. It is a good idea to choose a type that matches the size and shape of the can.
View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Ito Can Pail Can Stand Kanbo-kun
    TRUSCO Ito Can Pail Can Stand Kanbo-kun
    You can store 18L 18L cans and 18L and 20L pail cans on a shelf or tabletop. Storage for 18L 18L pail cans and 18L and 20L pail cans.
    Height (mm)  217  Width (mm)  300  Mass (kg)  4.5  Length (mm)  400  Trusco Part No.  450-2698  Suitable Model  Ito Can 18L / Pail 18 / 20L  Surface Treatment  Melamine baked paint  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  2. Triangle carry
    Daiichi Sangyo Triangle carry
    Specification  3 free cars, 2 with stoppers 
    from S$149.90
    Min. 2 days
  3. Can stand
    TRUSCO Can stand
    Trusco Part No.  116-3790  Width (mm)  412  Length (mm)  412  Height (mm)  480  Mass (kg)  8.1  Material  Body: Steel (melamine baked paint) 
    from S$329.90
    Min. 2 days
  4. Adjustable Metal FittinGS for Kanbo-kun
    TRUSCO Adjustable Metal FittinGS for Kanbo-kun
    Stand for Itto cans and pail cans.
    Length (mm)  430 to 600 (shelf-compatible dimensions)  Trusco Part No.  450-2701  Mass (g)  700  Material  Steel (body, mounting bolt, flange nut) 
    from S$59.99
    Min. 2 days
  5. Itto can + pail can stand + canister
    TRUSCO Itto can + pail can stand + canister
    It can store 18 L cans, 18 L and 20 L pail cans. When the remaining amount of oil (liquid) is low, you can tilt the can and fill the rest of the bottom. Since the can can be removed while placed on the holder with wheels, it is easy to move and replace. Storage for 18L 18L pail cans and 18L and 2... Read More
    Height (mm)  1090  Width (mm)  420 
    from S$269.90
    Min. 52 days
  6. Stand for cans pail cans cans SUS304
    TRUSCO Stand for cans pail cans cans SUS304
    You can store 18L 18L cans and 18L and 20L pail cans on a shelf or tabletop. Made of SUS304, which is also compatible with chemicals. Storage for 18L 18L pail cans and 18L and 20L pail cans.
    Mass (kg)  4.5  2018 Trusco page  8 1138  Trusco Part No.  855-7795  Material  Body: Stainless steel (SUS304)  Suitable Model  Ito Can 18L / Pail 18 / 20L 
    from S$359.90
    Min. 2 days
  7. Shallow cardboard / bag-in-container stand
    DIA Seiko Shallow cardboard / bag-in-container stand
    Suitable for  1 piece  Trusco Part No.  431-3747  Length (mm)  460  Width (mm)  545  Mass (kg)  Height (mm)  940  Caster  Included  tipping angles (°)  [Left and right] 58 
    from S$439.90
    Min. 32 days
  8. Stand for 20L round can
    ESCO Stand for 20L round can
    The angle of the can can be changed, making it convenient for subdivision of engine oil, etc. For round 20L cans
    Dimensions, Width W x Depth D x Height H (mm)  410×380×500  Included Accessories  Can nozzle  Esco Part No.  EA520W-6  Suitable Model  For 20L 
    from S$129.90
    Min. 4 days
  9. Triangle carry (for Tal)
    Daiichi Sangyo Triangle carry (for Tal)
    Specification  3 free cars, 2 with stoppers  Caster Diameter (Φmm)  75 rubber car 
    from S$179.90
    Min. 6 days
  10. Itto can bag
    K-MAX Itto can bag
    A bag for transporting and unloading 18-liter cans. Boasts high strength. Adopts a hanging hand eye type that enables well-balanced unloading.
    from S$129.90
    Min. 7 days
  11. Pail can bag
    K-MAX Pail can bag
    A bag for transporting and unloading pails. Boasts high strength. You can put up to 2 cans.
    Type  With PP plate  Dimensions, Diameter x Height H (Φmm x mm)  Φ350×750 
    from S$149.90
    Min. 6 days
  12. Itto can + pail can stand + canister-special holder + wheels
    TRUSCO Itto can + pail can stand + canister-special holder + wheels
    It is a can holder for cans. Even if it is a single item, it is convenient for storing and moving 18 liter cans and pail cans. Storage for 18L 18L pail cans and 18L and 20L pail cans.
    Number of Storage (pieces)  Width (mm)  380  Length (mm)  437  Height (mm)  617  Caster Diameter (Φmm)  Φ50 
    from S$179.90
    Min. 52 days
  13. Roofing bag
    K-MAX Roofing bag
    A bag for transporting and unloading roofing materials. Boasts high strength. Compatible with 1000 to 1200 sizes.
    Dimensions, Diameter x Height H (Φmm x mm)Φ  300×1200  Specification  With PP plate 
    from S$179.90
    Min. 6 days
  14. Soft cash register mat
    Daiichi Sangyo Soft cash register mat
    Thickness (mm)  About 10  Color  Gray 
    from S$119.90
    Min. 6 days
  15. 22L multi-can stand (with casters)
    ESCO 22L multi-can stand (with casters)
    Can handle both 18 L cans and pail cans.
    from S$489.90
    Min. 3 days
  16. Itto-kan stand
    ARBOS Itto-kan stand
    It is a stand for 18 L cans. You can pour by simply tilting the handle, making subdivision work easier.
    Dimension (mm)  355×365×465  Suitable Model  For 18L  Material  Steel 
    from S$179.90
    Min. 8 days
  17. Bolt bag
    K-MAX Bolt bag
    Bag for transporting and unloading bolts. It has a water-repellent coat and is resistant to rain.
    Dimension (mm)  200×300×H210 
    from S$49.99
    Min. 6 days
View : Grid List
Filter

17 Item(s)

Set Ascending Direction