All Category

Shelves for Light / Medium Load

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. OS bobbin rack
    Osaka Seikan OS bobbin rack
    Convenient for storing bobbins and air hoses. 2 round pipes can be stored for Φ1000, 4 for Φ470, and 6 for Φ275. Recommended for those who want to store bobbins together!
    Time to Assemble  (Estimated) 60 minutes per person  Maximum loading capacity (kg / unit)  100  Height (mm)  1321  Mass (kg)  24  Set Contents  4 round pipes  Length (mm)  604  Trusco Part No.  818-8336  Opening Width (mm)  970  Opening Width W x Depth D x Height H (mm)  970×604×1321  Material  Body: Steel, Wheels: Urethane  Color  Light gray  Color (Body)  Light gray  Pipe Diameter (Φmm)  Round plating / 22.2 (with 4)  Specification  With nipper 
    from S$799.90
    Min. 6 days
  2. 1500x450mm extra shelf set
    ESCO 1500x450mm extra shelf set
    Allowable Load (kg)  150  Dimensions (Width W x Depth D) (mm)  1500×450  Thickness (mm)  35  Mass (kg)  6.63  Esco Part No.  EA976DX-150B  Material  Steel 
    from S$79.99
    Min. 6 days
  3. 1800x600mm Additional shelf set
    ESCO 1800x600mm Additional shelf set
    Allowable Load (kg)  150  Dimensions (Width W x Depth D) (mm)  1800×600  Thickness (mm)  35  Mass (kg)  9.31  Esco Part No.  EA976DX-180C  Material  Steel 
    from S$129.90
    Min. 6 days
  4. 900x450mm Additional shelf set
    ESCO 900x450mm Additional shelf set
    Allowable Load (kg)  150  Mass (kg)  3.66  Thickness (mm)  35  Dimensions (Width W x Depth D) (mm)  900×450  Esco Part No.  EA976DX-90B  Material  Steel 
    from S$54.99
    Min. 6 days
  5. 1200x600mm Additional shelf set
    ESCO 1200x600mm Additional shelf set
    Dimensions (Width W x Depth D) (mm)  1200×600  Allowable Load (kg)  150  Thickness (mm)  35  Mass (kg)  5.72  Esco Part No.  EA976DX-120C  Material  Steel 
    from S$79.99
    Min. 6 days
  6. 1800x450mm Additional shelf set
    ESCO 1800x450mm Additional shelf set
    Allowable Load (kg)  150  Dimensions (Width W x Depth D) (mm)  1800×450  Thickness (mm)  35  Mass (kg)  7.81  Esco Part No.  EA976DX-180B  Material  Steel 
    from S$97.99
    Min. 6 days
  7. 1500x600mm Additional shelf set
    ESCO 1500x600mm Additional shelf set
    Allowable Load (kg)  150  Dimensions (Width W x Depth D) (mm)  1500×600  Thickness (mm)  35  Mass (kg)  7.91  Esco Part No.  EA976DX-150C  Material  Steel 
    from S$99.90
    Min. 6 days
  8. 900x600mm Additional shelf set
    ESCO 900x600mm Additional shelf set
    Allowable Load (kg)  150  Thickness (mm)  35  Mass (kg)  4.52  Dimensions (Width W x Depth D) (mm)  900×600  Esco Part No.  EA976DX-90C  Material  Steel 
    from S$64.99
    Min. 6 days
  9. 1200x450x87mm Rack shelf only (OD color / PP)
    ESCO 1200x450x87mm Rack shelf only (OD color / PP)
    Dimension (mm)  1200×450×87(H)  Allowable Load (kg)  40  Esco Part No.  EA976AL-30  Material  Polypropylene  Set Contents  Shelf only 
    from S$99.90
    Min. 6 days
  10. 1200x450mm extra shelf set
    ESCO 1200x450mm extra shelf set
    Dimensions (Width W x Depth D) (mm)  1200×450  Allowable Load (kg)  150  Thickness (mm)  35  Mass (kg)  4.64  Esco Part No.  EA976DX-120B  Material  Steel 
    from S$64.99
    Min. 6 days
  11. Wooden shelf board for TSUG type shelf
    TRUSCO Wooden shelf board for TSUG type shelf
    A wooden shelf board that can be used for TUG (MBUG) type shelves. the load changes. The plate material has acquired F☆☆☆☆ certification, which is the highest category of formaldehyde emission standards. The plate material is a 4VOC standard compliant product that considers the environment and he... Read More
    Height (mm)  35  consistent load (kg)  50  Opening Width (mm)  855  Material / Finish  Glulam (Falcata), MDF, olefin sheet 
    from S$79.99
    Min. 3 days
View : Grid List
Filter

11 Item(s)

Set Ascending Direction