All Category

Resin Made (Plastic)

View : Grid List
Filter

Items 1 - 40 of 724

Set Ascending Direction
  1. Tool box  With a tray on which the spray can can be placed upright
    MonotaRO Tool box With a tray on which the spray can can be placed upright
    Hard type box with excellent durability. Since it has a tray, you can store small items. A U-shaped tray is set, and the opening space provided in the tray allows you to store tall items such as spray cans in an upright position. Since the buckle is made of ABS resin, it is not easily damaged and... Read More
    Color  Black  Material (Main Unit)  Polypropylene 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  2. Super Box
    RING STAR Super Box
    The lid and main body are made of the same material as the bumper of a car, and it has excellent durability and weather resistance.It is our strongest box that can withstand cold temperatures in winter, high temperatures in summer, and most chemicals. . The size is perfect for various maintenance... Read More
    External Dimensions / Height (mm)  140  Outer Dimensions / Depth (mm)  202  External Dimensions / Width (mm)  385  Material (Main Unit)  Copolymer 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  3. Tool box Transparent type Without pan
    MonotaRO Tool box Transparent type Without pan
    A tool box without a middle plate that is convenient for multipurpose storage. For storing small tools, etc. * Please do not store in direct sunlight for a long time. * Do not apply excessive impact. * Keep away from fire and hot objects. * Please do not use it for anything other than transportat... Read More
    Color  Clear  Material (Main Unit)  PP  Specification  Without pan 
    Rating:
    79%
    from S$9.19
    Min. 2 days
  4. Super box
    RING STAR Super box
    Uses ultra-high impact resistant copolymer material. Uses automobile bumper material. Strong buckle that won't open even if it falls (polycarbonate resin is used) Wide handle with a tensile strength of 120 kg that is easy to hold. mini special structure
    Rating:
    94%
    from S$44.99
    Min. 2 days
  5. Tool box  Load capacity 500kg
    MonotaRO Tool box Load capacity 500kg
    The frame on the back of the lid has a packing to keep out water and dust! Outstanding strength that can be used as a chair or step stool Convenient half-type tray (with 2 dividers). Parts stockers can be stacked. For storing tools, etc., and for carrying fishing tackle, etc. * Do not leave the p... Read More
    Material  (Packing) Polyethylene foam  Maximum Number of Stacking  3 steps  External Dimensions / Height (mm)  345  Outer Dimensions / Depth (mm)  360  Effective internal dimensions (width W x depth D x height H) (mm)  370 x 250 x 265 (198 when using tray)  External Dimensions / Width (mm)  518  Mass (g)  About 2710  Capacity (L)  About 30  Allowable Load (kg)  About 500  Tray dimensions (mm)  Approx. 414 x 148 x 66  Type of Lid  Buckle type  Specification  Includes 2 tray dividers  Storage Capacity  Maximum storage mass: 20kg  Material (Main Unit)  Polypropylene (PP)  Lid  Yes 
    Rating:
    91%
    from S$37.99
    Min. 2 days
  6. Hard Master
    Meiho Kagaku Hard Master
    The body is made of car bumper material and is as strong as a truck. A rust-resistant stainless steel pin is used. Stacking is possible. Since it uses a double lock system, even if you forget to put the buckle on, it will be locked when you lift it, preventing the contents from popping out. (It i... Read More
    Material (Handle)  ABS resin  Color  Black  Material (Main Unit)  Bumper grade impact copolymer  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Inner Tray)  Impact resistant copolymer 
    Rating:
    81%
    from S$28.99
    Min. 2 days
  7. Protector Tool Case (Plastic)
    TRUSCO Protector Tool Case (Plastic)
    Highly durable and airtight resin tool case ideal for storing and transporting precision equipment. W-cushion on the main body side and lid side protects important stored items from impact. For storage and transportation of precision equipment.
    Type  Drip-proof type  Material (Main Unit)  Made of resin  Cylinder Lock (Sold Separately)  Mountable 
    Rating:
    92%
    from S$38.99
    Min. 2 days
  8. Professional Tool Box
    TRUSCO Professional Tool Box
    You can easily organize your tools with the middle plate. It is compact and convenient for organizing small items.
    External Dimensions / Height (mm)  145  Outer Dimensions / Depth (mm)  178  Allowable Load (kg)  20  Effective internal dimensions (width W x depth D x height H) (mm)  357×150×87  External Dimensions / Width (mm)  380  Outer Dimensions (Frontage x Depth x Height) (mm)  380×178×145  Capacity (L)  Mass (g)  890  Material  Handle, buckle: ABS resin  Material (Main Unit)  Polypropylene  Included Accessories  With medium tray (removable) 
    Rating:
    88%
    from S$25.99
    Min. 2 days
  9. Tool tray
    MonotaRO Tool tray
    A tool tray that is convenient to carry. It does not take up space because it can be stacked and stored when not in use. Tool storage * Do not use for anything other than its intended purpose.
    Dimensions, Width W x Depth D x Height H (mm)  500×327×230  Mass (g)  960  Color  Black  Material  PP 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  10. Strong Case
    ASTAGE Strong Case
    A lightweight tool case with excellent impact resistance. The entire inner surface is treated to protect the stored items. The partition plate can be moved according to the application. There is a pocket on the back of the lid (GT-C and GT-R only)
    Rating:
    89%
    from S$74.99
    Min. 2 days
  11. Hard case
    IRIS OHYAMA Hard case
    Comes with an inner tray that can be carried around. We use environmentally friendly recycled materials. For storing hand tools and parts
    Color  New eco black  Material (Main Unit)  Polypropylene, ABS resin 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  12. Mr. Bis Jr.
    RING STAR Mr. Bis Jr.
    A strong handle that is strong against pulling. One-touch open/close lid for easy removal. Comes with a dimension display sticker for convenient sorting. Just the right existence that wasn't possible. Just the right size for nails and corsettes!!
    Effective internal dimensions (width W x depth D x height H) (mm)  142×142×144  External Dimensions / Height (mm)  161  External Dimensions / Width (mm)  171  Outer Dimensions / Depth (mm)  171  Color  Clear  Material (Main Unit)  Copolymer 
    Rating:
    94%
    from S$6.29
    Min. 2 days
  13. Mini light basket
    Fudo Giken Mini light basket
    Stackable baskets! * S-long baskets cannot be stacked on top.
    Dimensions, Width W x Depth D x Height H (cm)  22.2×30.6×15  Material  Polypropylene 
    Rating:
    93%
    from S$8.29
    Min. 2 days
  14. Super Hard Box
    TRUSCO Super Hard Box
    W lock system (PAT.P): Even if you forget to put the buckle on, it will be locked when you lift it, preventing the tool from popping out. The handle is easy to hold and has a non-slip rubber grip. Belt loops and tool holders are installed on both sides.
    External Dimensions / Height (mm)  224  Outer Dimensions / Depth (mm)  257  Suitable Belt Width (mm)  30  Color  Black  Material (Main Unit)  Bumper grade impact copolymer  Specification  With medium tray (removable) 
    Rating:
    89%
    from S$48.99
    Min. 2 days
  15. Super Club
    RING STAR Super Club
    Excellent strength, polycarbonate arm, deep plate, partition plate / lock function, stackable
    Rating:
    87%
    from S$17.99
    Min. 2 days
  16. Hard Professional Basket
    IRIS OHYAMA Hard Professional Basket
    A basket that can roughly store bulky items. Sturdy and lightweight, it is ideal for storing outdoor equipment and DIY tools. With a load capacity of 40 kg, it is hard to distort even with heavy tools. The handle is large and the jagged parts mesh with each other, making it easy to grip and carry.
    Mass (kg)  1.26  Capacity (L)  37  Inner Dimensions (width W x depth D x height H) (mm)  399×303×279  Allowable Load (kg)  40  External Dimensions (Depth D x Width W x Height H) (mm)  485×382×293  Material  Polypropylene (PP) 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  17. Professional Tool Box
    TRUSCO Professional Tool Box
    With a pocket, it is convenient for organizing small items. The partition plate can be freely replaced depending on the size of the tool.
    Outer Dimensions / Depth (mm)  278  Effective internal dimensions (width W x depth D x height H) (mm)  490×245×210  Color  Black  Material  Handle, buckle: ABS resin  Material (Main Unit)  Polypropylene 
    Rating:
    84%
    from S$59.99
    Min. 2 days
  18. Dokat
    RING STAR Dokat
    An almighty box that is just the right size for storing work tools, etc. Designed with wide length, width and height. Maximizes the effective use of storage space for both the main body and the inner plate. You can open and close either the front or the back for easy access. It can be stored in a... Read More
    Mass (kg)  1.5  External Dimensions / Height (mm)  233  Outer Dimensions / Depth (mm)  265  Effective internal dimensions (width W x depth D x height H) (mm)  400×196×146  External Dimensions / Width (mm)  460  Trusco Part No.  487-2584  Color  Blue  Material  Buckle: Polypropylene (PP)  Material (Main Unit)  High impact copolymer (PP) 
    Rating:
    94%
    from S$32.99
    Min. 2 days
  19. Toolbox
    TRUSCO Toolbox
    Cross-sectional structure with excellent strength and waterproofness. The bumper box has a double structure of the strength of the material and the shape of the joint between the lid and the main body to enhance the strength and waterproofness. Cylinder lock can be attached (sold separately).
    Material (Main Unit)  50% recycled polypropylene  Color  Black / blue  Specification  With middle plate 
    Rating:
    83%
    from S$36.99
    Min. 2 days
  20. Parts carry box
    MonotaRO Parts carry box
    With a lock function, you can stack and carry it even with things inside. * Do not use for anything other than its intended purpose.
    Mass (g)  220  Dimensions (H x W x D) (mm)  80×275×275  Color  Blue  Material  PP 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  21. Solid Box
    Fudo Giken Solid Box
    For storage of important things. The origin of storage is "Hako".
    Color  Clear  Material  Polypropylene 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  22. Circular Saw Case
    ASTAGE (I.BEAM) Circular Saw Case
    Stores all necessary items such as circular saws, spare saw blades, and extension cords. Since it is a natural color, you can check the contents from the outside. Two types of trays are included, and tools and related tools required for work can be organized and stored, making it convenient for t... Read More
    Mass (kg)  1.7  External Dimensions / Height (mm)  300  Outer Dimensions / Depth (mm)  307  External Dimensions / Width (mm)  370  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Natural  Material (Main Unit)  Polypropylene 
    Rating:
    83%
    from S$37.99
    Min. 2 days
  23. Attache Case
    Meiho Kagaku Attache Case
    There is no partition plate (free type). An attache type case that fits A3 size paper perfectly. Convenient for carrying tools and document storage tools and documents in the field and office * Leaving for a long time in a hot place such as a place exposed to direct sunlight may cause deformation... Read More
    Mass (g)  1138  Trusco Part No.  402-8678  Body dimensions (mm)  450 × 320 × 75 (Lid bottom 100)  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  468×344×105  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Impact resistant copolymer 
    Rating:
    90%
    from S$26.99
    Min. 2 days
  24. Resin Toolbox with Wheels
    MonotaRO Resin Toolbox with Wheels
    A large-capacity tool box with wheels makes it easy to carry! Tool box that can store upper and lower tiers that can store everything from power tools to small tools * Do not use for any purpose other than its intended purpose. * Be careful when storing and transporting precision equipment. * Sin... Read More
    Outer Dimensions / Depth (mm)  260  Tray Outer Dimensions (mm)  440×210×45  External Dimensions / Width (mm)  460  Main Unit Dimensions, Width W x Depth D x Height H (mm)  460×260×620  External Dimensions / Height (mm)  620  Mass (kg)  About 4.3  Color  Black / yellow  Material (Main Unit)  PP  Material (Caster)  PP  Allowable Load (kg)  Upper 10 / Lower 10 
    Rating:
    77%
    from S$86.99
    Min. 2 days
  25. All-in-box double tray
    ASTAGE (I.BEAM) All-in-box double tray
    Large items can be stored in the main body, and small parts can be stored in a two-stage tray. The upper tray has eight fixed partitions and one small lid to prevent the stored items from being scattered. The lower part of the tray has a partition plate that can be freely partitioned. (Number of ... Read More
    Mass (kg)  0.8  External Dimensions / Height (mm)  159  Outer Dimensions / Depth (mm)  196  External Dimensions / Width (mm)  337  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Polypropylene 
    Rating:
    91%
    from S$17.99
    Min. 2 days
  26. Dokat
    RING STAR Dokat
    It can be opened and closed from both the front and back, which are easy to put in and take out. A deep bottom type that can store large power tools (circular saws, etc.) in the main body and large tools, impact drivers, etc. in the middle plate. Excellent strength with increased ribs on both lid... Read More
    Color  (Lid) blue, (system unit) blue  Tensile Strength (N)  1078 / handle  Mass (kg)  3.5  External Dimensions / Height (mm)  347  Outer Dimensions / Depth (mm)  359  Capacity (L)  38  Trusco Part No.  487-2614  Allowable Load (kg)  500  External Dimensions / Width (mm)  538  Material (Main Unit)  Copolymer 
    Rating:
    92%
    from S$69.99
    Min. 2 days
  27. Tool Power
    ASTAGE (I.BEAM) Tool Power
    Hard type box with excellent durability. Since it has a tray, you can store small items. The tray has a partition plate that can be freely partitioned, so it can be stored more neatly according to the size of small items.
    Mass (kg)  1.4  Included Accessories  Partition plate (small) x 4, belt x 1 
    Rating:
    85%
    from S$28.99
    Min. 2 days
  28. Dokat
    RING STAR Dokat
    Store various tools and tools all at once! Open and close from either the front or back for easy access. Increased strength with increased ribs on both the lid and main body. Can also be used as a step stand or chair! Stackable! For storing camping goods. (Great for outdoors!) * Be careful when u... Read More
    Allowable Load (kg)  100  Tensile Strength (kg)  100  Mass (kg)  3.5  External Dimensions / Height (mm)  300  Outer Dimensions / Depth (mm)  336  Trusco Part No.  487-2622  External Dimensions / Width (mm)  597  Outer Dimensions, Length L x Width W x Height H (mm)  597×336×300  Capacity (L)  60  Color  Blue  Material (Main Unit)  Copolymer  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    75%
    from S$65.99
    Min. 2 days
  29. Large Case
    Pelican Products Large Case
    A large cube type protector tool case. The pelican case is a tough body tool case that combines high airtightness, waterproofness, impact resistance, pressure resistance, and dust resistance. It has been officially adopted by government offices, police and military around the world as the toughes... Read More
    Valve  Automatic barometric pressure adjustment  Waterproof  IP67  O-ring  Neobrene  Structure  Twin rib 
    Rating:
    100%
    from S$669.90
    Min. 2 days
  30. Bucket mouse
    Meiho Kagaku Bucket mouse
    Sturdy design that can be used as a stepping stone even when sitting. It is safe to put heavy luggage. Easy to put in and out with W open (double door). Power tools can be stored in the main body, and an impact driver, etc. can be stored in the middle plate. With tool holders and attachments on b... Read More
    Tensile Strength (N)  (Handle) 1754.2  Outer Dimensions / Depth (mm)  340  Capacity (L)  35  External Dimensions / Height (mm)  350  Mass (g)  3650  Load capacity (N)  5056.8  External Dimensions / Width (mm)  540  Cylinder Lock (Sold Separately)  Cannot be mounted  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Impact resistant copolymer (PP) 
    Rating:
    90%
    from S$64.99
    Min. 2 days
  31. HOME CASE
    TRUSCO HOME CASE
    -The upper part is translucent so you can see the inside from the outside. ●Ideal for tool parts storage case, accessory case, first aid kit, etc.
    Mass (kg)  1.1  External Dimensions / Height (mm)  165  Outer Dimensions / Depth (mm)  195  Effective internal dimensions (width W x depth D x height H) (mm)  300×158×70  External Dimensions / Width (mm)  321  Material (Main Unit)  Polypropylene 
    Rating:
    85%
    from S$38.99
    Min. 2 days
  32. Hard Pro HDP-500
    IRIS OHYAMA Hard Pro HDP-500
    Ideal for storing power tools, hand tools, and parts! Deep size that can accommodate power tools. Comes with two inner trays that you can carry around. It comes with a portable clear case, and a holder on the side of the main unit that can be used to hang a clear case or screwdriver. We use envir... Read More
    Outer Dimensions / Depth (mm)  270  Mass (g)  3010  External Dimensions / Height (mm)  310  External Dimensions / Width (mm)  530  Color  New eco black  Material (Main Unit)  Polypropylene, steel, ABS resin 
    from S$74.99
    Min. 2 days
  33. PROTECTOR TOOL CASE
    TRUSCO PROTECTOR TOOL CASE
    The highly durable and airtight resin tool case is ideal for storing and transporting precision machinery.
    Set Contents  Buffer urethane  Material (Main Unit)  Polypropylene (PP)  Material (cushion)  Urethane  Type  Waterproof type 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  34. Dokat
    RING STAR Dokat
    The sturdy design allows you to sit or use it as a stepping stool, so you can rest assured even if you put heavy items in it. It is easy to put in and take out with double doors. It can be used as a convenient basket by removing the lid. Rechargeable circular saw 125mm can be stored. There are to... Read More
    Mass (kg)  2.1  External Dimensions / Height (mm)  280  Outer Dimensions / Depth (mm)  280  Effective internal dimensions (width W x depth D x height H) (mm)  340×200×240  External Dimensions / Width (mm)  465  Trusco Part No.  794-4845  Material (Main Unit)  Impact resistant copolymer  Color  Red / black 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  35. My Kit
    IRIS OHYAMA My Kit
    A versatile storage case that can be used for multiple purposes. It has a two-stage tray that works with the opening and closing of the lid, and has excellent storage capacity.
    Material  (buckle) ABS resin 
    Rating:
    67%
    from S$26.99
    Min. 2 days
  36. Bucket mouse BM-5000
    Meiho Kagaku Bucket mouse BM-5000
    Optional parts can be attached to the seatable storage box attachment 20 liters of extra storage capacity Double-sided opening (90 degree stopper), one-touch opening and closing stopper adopted Sliding tray, 1 partition plate for the main body, 2 Familia series L size cases can be stored in the t... Read More
    Dimension B (mm)  (Body) 235, (Medium plate) 192  Tray Depth, Inside (mm)  (Body) 257, (Medium plate) 40  Dimension A (mm)  (Body) 348, (Medium plate) 227  Capacity (L)  20  Mass (g)  2380  Dimension (mm)  440×293×293  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Impact resistant copolymer (PP) 
    from S$55.99
    Min. 2 days
  37. Medium Case
    Pelican Products Medium Case
    An easy-to-use, medium-sized protector tool case. The pelican case is a tough body tool case that combines high airtightness, waterproofness, impact resistance, pressure resistance, and dust resistance. It has been officially adopted by government offices, police and military around the world as ... Read More
    effective internal dimensions / height (mm)  152  External Dimensions / Height (mm)  174  effective internal dimensions / depth (mm)  258  Outer Dimensions / Depth (mm)  330  Effective internal dimensions / width (mm)  371  External Dimensions / Width (mm)  406  Valve  Automatic barometric pressure adjustment  Waterproof  IP67  O-ring  Neobrene  Structure  Twin rib 
    from S$329.90
    Min. 2 days
  38. Medium case
    Pelican Products Medium case
    An easy-to-use, medium-sized protector tool case. The pelican case is a tough body tool case that combines high airtightness, waterproofness, impact resistance, pressure resistance, and dust resistance. It has been officially adopted by government offices, police and military around the world as ... Read More
    Valve  Automatic barometric pressure adjustment  Waterproof  IP67  O-ring  Neobrene  Structure  Twin rib 
    Rating:
    100%
    from S$449.90
    Min. 2 days
  39. toolbox
    ESCO toolbox
    Esco Part No.  EA506J 
    from S$19.99
    Min. 2 days
  40. Plastic hard case
    KTC Plastic hard case
    High strength is ensured by using a resin material with excellent impact resistance and durability and arranging appropriate ribs. The mating part of the lid and the main body has a double structure, and the handle mounting part has a separate structure from the main body, so it is a structure th... Read More
    External Dimensions / Width (mm)  210  Mass (kg)  3.4  Outer Dimensions / Depth (mm)  320  Main Unit Dimensions, Width W x Depth D x Height H (mm)  540×360×350  External Dimensions / Height (mm)  90 
    from S$129.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 724

Set Ascending Direction