All Category

Perforated Panel Rack / Main Units

View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Punching panel
    TRUSCO Punching panel
    Dedicated panel for attaching hooks.
    Uniform Load (kg)  15  Maximum Loading Capacity (kg)  15  Mass (kg)  Trusco Part No.  501-5022  Opening Width W x Depth D x Height H (mm)  900×25×450  Material  Steel 
    from S$189.90
    Min. 2 days
  2. Light Punching Panel Panelina Single-sided Type with Casters
    TRUSCO Light Punching Panel Panelina Single-sided Type with Casters
    Ideal for tool management near the wall, you can grasp the management status of tools at a glance. It is a perforated panel rack that can be used for multiple purposes. Conventional hooks can also be used. Tool classification.
    Square Holes (mm)  10  Maximum Loading Capacity (kg)  20 cars  Uniform Load (kg)  20.0 / piece  Pillar Diameter (Φmm)  25.4  Trusco Part No.  363-9479  Opening Width W x Depth D x Height H (mm)  485×410×1600  Included Accessories  6 hooks (L / S) each  Mass (kg)  7.9  Specification  Assembling type  Board Dimensions (width W x height H) (mm)  Punching board 485 × 890  Type  Single-sided type with casters 
    Rating:
    60%
    from S$259.90
    Min. 2 days
  3. Light punching panel Panerina
    TRUSCO Light punching panel Panerina
    Uniform Load (kg)  10  Maximum loading capacity (kg / unit)  10  Mass (kg)  2.9  Pillar Diameter (Φmm)  25.4  Opening Width (mm)  410  Trusco Part No.  440-8845  Height (mm)  443  Length (mm)  91 
    from S$119.90
    Min. 2 days
  4. Punching panel rack (Panelina)
    TRUSCO Punching panel rack (Panelina)
    Ideal for tool management near the wall, you can grasp the management status of tools at a glance. It is a perforated panel rack that can be used for multiple purposes. Conventional hooks can also be used. Classification of tools, organization and management of tools
    Maximum loading capacity (kg / unit)  120  Included Accessories  Hook L / S 6 each  Specification  No drawer 
    from S$659.90
    Min. 2 days
  5. Small shark magnetic punching panel
    TRUSCO Small shark magnetic punching panel
    It can be easily attached to metal surfaces such as machine sides and iron poles without drilling holes. It is suitable for managing various tools by attaching a panelina option or a remora P-type hook. Organizing and managing tools
    Mass (kg)  1.8  Square Holes (mm)  10 (17 rows x 17 rows)  Attracting Force (N)  196  Length (mm)  21  Opening Width (mm)  460  Height (mm)  460  Maximum Loading Capacity (kg)  Trusco Part No.  765-7838 
    from S$179.90
    Min. 2 days
  6. Light punching panel Panerina for desktop
    TRUSCO Light punching panel Panerina for desktop
    Ideal for tool management near the wall, you can grasp the management status of tools at a glance. It is a perforated panel rack that can be used for multiple purposes. Hooks for panelina and hooks for remora P type can also be used. Classification of tools, organization and management of tools
    Square Holes (mm)  10 (23 rows x 17 rows)  Length (mm)  107  Maximum loading capacity (kg / unit)  20  Included Accessories  4 hooks L  Mass (kg)  Opening Width (mm)  600  Height (mm)  745.2  Trusco Part No.  765-7862 
    from S$199.90
    Min. 2 days
  7. Punching board
    Hikari Punching board
    The wall space can be used for sorting and storing tools. It can be attached to gypsum board, concrete, and wood using optional mounting parts. For storing and sorting tools. *We recommend using 6 to 8 fasteners. *The load capacity of the punching board is the uniform load when 6 fasteners are used.
    Thread Pitch  1 inch  Mass (kg)  1.98  Allowable Load (kg)  20  Trusco Part No.  200-0170  Thickness (mm)  Screw Hole (Φmm)  Length (mm)  About 1200  Width (mm)  About 600  Material / Finish  MDF, PVC  Surface finish  PVC sheet pasted  Color  White 
    from S$199.90
    Min. 32 days
  8. Small shark magnetic punching panel
    TRUSCO Small shark magnetic punching panel
    Organizing and managing tools
    Height (mm)  21  Width (mm)  27  Mass (g)  60  Trusco Part No.  765-7820  Attracting Force (N)  98 (set) 
    from S$29.99
    Min. 2 days
  9. Punching rack frame
    TRUSCO Punching rack frame
    Basic frame only.
    Time to Assemble  (Estimated) 30 minutes per person  Mass (kg)  10  Trusco Part No.  393-2907  Maximum Loading Capacity (kg)  80 / unit  Opening Width W x Depth D x Height H (mm)  900×430×985  Specification  Assembling type  Type  One side  Material  Steel 
    from S$359.90
    Min. 2 days
  10. Punching rack All panel type
    TRUSCO Punching rack All panel type
    Ideal for tool management on the wall, you can grasp the management status of tools at a glance. Ideal for tool management on the wall, you can grasp the management status of tools at a glance. *The color of the bottom plate of the frame, punching panel, and various shelf boards has been changed ... Read More
    Mass (kg)  19  Trusco Part No.  393-2885  Maximum loading capacity (kg / unit)  80  Maximum Loading Capacity (kg)  80 / unit  Opening Width W x Depth D x Height H (mm)  900×430×985  Specification  Assembling type  Type  One side 
    from S$689.90
    Min. 2 days
  11. Stationary hanger rack
    Osaka Seikan Stationary hanger rack
    Can be used on both sides, easy to install, recommended as a hanger rack and partition. You can quickly understand various tools, and you can immediately take them out and start working on them. In addition to the standard part number, you can select a combination that suits your work. The board ... Read More
    Opening Width W x Depth D x Height H (mm)  914×650×1600  Specification  Assembling type  Material (Main Unit)  Steel 
    from S$659.90
    Min. 5 days
  12. Panel container rack
    TRUSCO Panel container rack
    Surface Resistance (Ω)  105  Time to Assemble  30 minutes per person  Specification  Assembling type  Type  One side 
    from S$389.90
    Min. 3 days
  13. punching board
    Sanwa Direct punching board
    A board that can store cables, headsets, ballpoint pens, etc. around the computer. It can be set according to the desired position according to the hole position. Since it is made of steel, it can also be attached to a magnet. It can be used in 2 ways by hooking it on partitions up to 22mm.
    Material  Steel + epoxy resin powder coating 
    from S$64.99
    Min. 5 days
  14. punching board
    Sanwa Direct punching board
    A board that can store cables, headsets, ballpoint pens, etc. around the computer. It comes with a holder that is ideal for placing the controller. It can be set according to the desired position according to the hole position. Since it is made of steel, it can also be attached to a magnet. It ca... Read More
    Material  Steel + epoxy resin powder coating 
    from S$64.99
    Min. 5 days
  15. Hanger Rack Mobile Type
    Osaka Seikan Hanger Rack Mobile Type
    Can be used on both sides, easy to install, recommended as a hanger rack and partition. You can quickly understand various tools, and you can immediately take them out and start working on them. In addition to the standard part number, you can select a combination that suits your work. The board ... Read More
    Trusco Part No.  135-9392  Mass (kg)  35  Caster Diameter (Φmm)  75  Material (Wheel)  Rubber  Material (Main Unit)  Steel  Number of Page  [hanger board] 4 
    from S$999.00
    Min. 5 days
  16. Thin storage metal case
    KTC Thin storage metal case
    A thin storage metal case for the tool set SK3568SS. It is also useful for managing tools with shadow pictures. * Anchor construction is required regardless of whether it is wall-mounted or stationary.
    Mass (kg)  14  Trusco Part No.  383-7581  Outer Dimensions (Frontage x Depth x Height) (mm)  600×145×600  Material  Body: Steel, Shutter: Resin  Color  Silver 
    from S$499.90
    Min. 4 days
  17. Hanger rack wall hanging type
    Osaka Seikan Hanger rack wall hanging type
    Please choose the most suitable hook for effective use of the wall surface and efficient work. A little accessory is getting on below. Attach it to the wall with hooks (2 places). Support for on-site visualization * We do not deliver to private homes (detached houses / apartments).
    Included Accessories  2 tapping screws and 2 plug anchors  Mass (kg)  Trusco Part No.  809-2651  Opening Width W x Depth D x Height H (mm)  928×80×545  Material (Main Unit)  Steel 
    from S$239.90
    Min. 5 days
  18. Peg board
    Free Zone Peg board
    This is a standard size board for free zones. You can create your own mounting layout. Please use the attached screw or a special magnet (sold separately) to attach the pegboard. Available in 6 colors: black, red, blue, yellow, green, and white.
    Dimensions (cm)  28×19×1  Included Accessories  Fixing screw 
    Rating:
    100%
    Discontinued
  19. Pegboard small
    Free Zone Pegboard small
    It is a small size free zone dedicated board. You can create your own mounting layout. Please use the attached screw or a special magnet (sold separately) to attach the pegboard. Available in 6 colors: black, red, blue, yellow, green, and white.
    Dimensions (cm)  28×7×1  Included Accessories  Fixing screw 
    Discontinued
  20. Regular size set
    Free Zone Regular size set
    A great start kit that includes a pegboard and accessories. As many as 4 pegboards are included, you can change the combination of boards according to the wall to be installed. In addition, 95 accessories are also included, expanding the range of customization. With this one box, you can organize... Read More
    Dimensions (cm)  28×19×1  Color  Black 
    Discontinued
  21. Trim panel
    Act Designs Trim panel
    You can effectively use the dead space wall Can be used in either horizontal or vertical direction Tool placement can be changed A hook with a light weight and a high degree of freedom. It can be inserted either upward, downward, or sideways. Clean material. Panel part (ABS resin), outer frame pa... Read More
    Mass (kg)  1.5  Uniform Load (kg)  12  Dimension (mm)  Board part / 435 × 868 
    Rating:
    20%
    Discontinued
  22. Thin storage metal case with desktop stand
    KTC Thin storage metal case with desktop stand
    Trusco Part No.  807-0963 
    Discontinued
  23. Punching panel rack Panerina Magnet name tweezers
    TRUSCO Punching panel rack Panerina Magnet name tweezers
    The tool user can be easily identified. It can be used even with gloves on. Since you can see who used it, you will be conscious of returning it and prevent the loss of habitual tools. Tool user identification and tool loss prevention. * The name pin base can only be installed vertically.
    Set Contents  1 base, 10 name pins  Opening Width W x Depth D x Height H (mm)  358.3×25×4.5  Trusco Part No.  393-0335  Magnet  Φ12×5mm 
    Discontinued
  24. Type desktop stand for metal case
    KTC Type desktop stand for metal case
    A dedicated stand for using the thin storage metal cases EKS-101 and EKS-103 independently.
    Mass (kg)  2.6  Outer dimensions (depth D x height H) (mm)  240×197  Trusco Part No.  395-7853 
    Discontinued
  25. Punching panel rack Panelina Magnet name pin
    TRUSCO Punching panel rack Panelina Magnet name pin
    It has a warped shape that is easy to grasp even with gloves on. The tool user can be easily identified. It can be used even with gloves on. Since you can see who used it, you will be conscious of returning it and prevent the loss of habitual tools. Tool user identification and tool loss prevention.
    Opening Width W x Depth D x Height H (mm)  33×42.1×14  Trusco Part No.  393-0343  Magnet  Φ12×5mm 
    Discontinued
  26. Thin metal case (punching specification)
    KTC Thin metal case (punching specification)
    A thin storage case that fits freely in various spaces and proposes an unprecedented maintenance style. If you open the shutter, you can see the tools and take them out smoothly. * Anchor construction is required regardless of whether it is wall-mounted or stationary.
    Mass (kg)  14  Trusco Part No.  383-7572  Outer Dimensions (Frontage x Depth x Height) (mm)  600×145×600  Material  Body: Steel, Shutter: Resin  Color  Silver 
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction