A rack that can be used for the Monotaro brand panel rack (MS-15000). *The main unit and plate are sold separately.You can choose the size according to the application. You can freely customize it by combining 4 sizes. In addition, the product itself can be stacked on a desk and used. It can also... Read More
Material ABS (body), PS (drawer) Suitable for MS-15000
Dimensions, Width W x Depth D x Height H (mm) 180×52.5×67 Mass (g) 220 Trusco Part No. 329-4846 Number of Holders 6 Maximum Loading Capacity (kg) Three
It can be attached to KBZ-PNMB and used on a workbench, or attached to KBZ-PMB and used without drilling holes. It can also be attached to a punching panel. Can be mounted on KBZ-PNMB where 3 nippers and pliers can be arranged. Can be used on a workbench, and can also be mounted on a punching pan... Read More
Mass (g) 170 Dimensions, Width W x Depth D x Height H (mm) 184×45.6×58 Number of Holders 3 places Trusco Part No. 491-1041 Material Steel Maximum Loading Capacity (kg) Three
It can be attached to KBZ-PNMB and used on a workbench, or attached to KBZ-PMB and used without drilling holes. It can also be attached to a punching panel. Can be attached to KBZ-PNMB where 4 drivers can be arranged. Can be used on a workbench, and can also be attached to a punching panel that c... Read More
Dimensions, Width W x Depth D x Height H (mm) 200×44.6×66 Mass (g) 270 Number of Holders 4 places Trusco Part No. 491-1016 Material Steel Maximum Loading Capacity (kg) Three
A dedicated plate for the Monotaro brand panel rack (MS-15000).
Used to attach racks (FO-308, FO-306, FO-605, FO-604) that can also be attached to the back of panel racks to panel racks (MS-15000).
*Please do not use other than Monotaro brand panel rack (MS-15000). * Do not use for purposes other... Read More
Dimension (mm) 633×178 Suitable for MS-15000 Material Steel
It can be attached to KBZ-PNMB and used on a workbench, or attached to KBZ-PMB and used without drilling holes. It can also be attached to a punching panel. Can be mounted on KBZ-PNMB where 9 double-ended wrenches can be arranged. Can be used on a workbench, and can also be mounted on a punching ... Read More
Dimensions, Width W x Depth D x Height H (mm) 250×44.6×76 Mass (g) 350 Trusco Part No. 491-1067 Number of Holders 8 places Material Steel Maximum Loading Capacity (kg) Three
It can be attached to KBZ-PNMB and used on a workbench, or attached to KBZ-PMB and used without drilling holes. It can also be attached to a punching panel. Can be attached to the KBZ-PNMB dedicated to electric drills and electric drivers Can be used on a workbench, and can also be attached to a ... Read More
Hook (Distance between hooks) 84mm Dimensions, Width W x Depth D x Height H (mm) 184×86×89.3 Mass (g) 220 Trusco Part No. 491-1024 Material Steel Maximum Loading Capacity (kg) Three
Hook 1 piece maximum load (kg/unit) 2 Mass (g) 35 Width (mm) 41 Trusco Part No. 450-2728 Height (mm) 50 Length (mm) 71 magnetic force (kg) 8 Specification Magnet type Color White
Since it is a magnet type, it can be easily attached without drilling a hole. Since it is a split type, it can be used for boxes of various sizes.
Storage and management of paper waste, rubber gloves, vinyl gloves, tissue paper.
Material (Main Unit) Steel, magnetic sheet Color White
You can manage small parts in a cup-shaped box. Since it is a magnet type, it is ideal for managing cutters, scissors, pens and small tools that can be easily attached without drilling holes.
For suction management of parts and tools. Management of writing utensils and small tools
Maximum Loading Capacity (kg) 1 / piece Adsorption power (N / cm 2 [kgf / cm 2 ]) 1.078 or more Mass (g) 100 Trusco Part No. 491-1008 Inner Dimensions (mm) 53×56.5×98.5 Dimensions, Width W x Depth D x Height H (mm) 63×66×100
Since it is a magnet type, it can be easily attached without drilling a hole. It can be stored not only as a cord but also as a hook.
Cord storage, tape and paper management for grinders and electric drills.
Material (Outlet stop) NBR Maximum Loading Capacity (kg) 1 (piece) Mass (g) 300 Dimensions, Width W x Depth D x Height H (mm) 80×86×250 Trusco Part No. 819-5025 Material (Cap) PVC Material (Main Unit) Steel Color White Hook two
Maximum Loading Capacity (kg) 1 / piece Mass (g) 16 Hook Dimension (mm) 4×55×82 Trusco Part No. 501-4701 Type S hook Material / Finish Steel / chrome plating
Since it is a magnet type, it can be easily attached without drilling a hole. Holds two spray cans. Ideal for managing cutters, scissors, pens and small tools with partitions.
Storage and management of spray cans, small tools and writing utensils.
Dimensions, Width W x Depth D x Height H (mm) 161.5×84.5×100 Maximum Loading Capacity (kg) 2 pieces) Mass (g) 250 Trusco Part No. 819-5026 Material (Main Unit) PC, magnet sheet Color Transparent Specification With partition
Dimensions, Width W x Depth D x Height H (mm) 100.4×120.5×67 Mass (g) 160 Trusco Part No. 329-4803 Number of Holders 6 Maximum Loading Capacity (kg) Three
A front-folding pocket with a large opening is convenient for taking out stored items. Can be stacked up to 3 levels. It has screw holes for wall mounting. Light pin racks and perforated panel racks can be attached using dedicated metal fittings.
Small items storage for office and household items... Read More
Mass (kg) 1 Trusco Part No. 393-0254 Opening Width W x Depth D x Height H (mm) 420×120×114.6