All Category

Pipe-supported Shelf Light Load Main Units

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Phoenix Cart Rack Type
    TRUSCO Phoenix Cart Rack Type
    It can also be used as a solid shelf by turning the shelf board upside down. * We do not deliver to private homes (detached houses / apartments).
    from S$379.90
    Min. 3 days
  2. Rack H1200xD450
    SUS Rack H1200xD450
    Height (mm)  1200  Length (mm)  450  Maximum Loading Capacity (kg)  80  Opening Width (mm)  875 
    from S$749.90
    Min. 11 days
  3. Rack melamine board shelf H1200xD450
    SUS Rack melamine board shelf H1200xD450
    Height (mm)  1200  Length (mm)  450  Maximum Loading Capacity (kg)  80  Opening Width (mm)  875 
    from S$1,199.00
    Min. 11 days
  4. Rack melamine board shelf H1500xD300
    SUS Rack melamine board shelf H1500xD300
    Height (mm)  1500  Length (mm)  300  Maximum Loading Capacity (kg)  80  Opening Width (mm)  875 
    from S$1,199.00
    Min. 11 days
  5. Rack H1500xD450
    SUS Rack H1500xD450
    Height (mm)  1500  Length (mm)  450  Maximum Loading Capacity (kg)  80  Opening Width (mm)  875 
    from S$749.90
    Min. 11 days
  6. Rack H1500xD300
    SUS Rack H1500xD300
    Height (mm)  1500  Length (mm)  300  Maximum Loading Capacity (kg)  80  Opening Width (mm)  875 
    from S$749.90
    Min. 11 days
  7. Tsuppari Space Utilization Rack
    Fukusho Tsuppari Space Utilization Rack
    It is a space utilization rack that can be easily installed with a tension type and can be used on walls and corners. The orientation of the tray can be freely changed 360 degrees. You can adjust the orientation for ease of use depending on where you use it. The tray is removable and washable, so... Read More
    Material  (Strut) Iron / ABS, (Tray) Polypropylene  Load Capacity (kg/Shelf)  Dimensions, Width W x Depth D x Height H (cm)  28×9×70  Mass (g)  610  Applicable Height (mm)  700~1000  RoHS directive (corresponding to 10 substances)  Correspondence  Installation  Tension type (no construction required) 
    from S$47.99
    Min. 6 days
  8. Rack melamine board shelf H1500xD450
    SUS Rack melamine board shelf H1500xD450
    Height (mm)  1500  Length (mm)  450  Maximum Loading Capacity (kg)  80  Opening Width (mm)  875 
    from S$1,199.00
    Min. 11 days
  9. Rack melamine board shelf H1200xD300
    SUS Rack melamine board shelf H1200xD300
    Height (mm)  1200  Length (mm)  300  Maximum Loading Capacity (kg)  80  Opening Width (mm)  875 
    from S$1,199.00
    Min. 11 days
  10. Rack H1200xD300
    SUS Rack H1200xD300
    Height (mm)  1200  Length (mm)  300  Maximum Loading Capacity (kg)  80  Opening Width (mm)  875 
    from S$599.90
    Min. 11 days
View : Grid List
Filter

10 Item(s)

Set Ascending Direction