Lids
Other Related Pages
- TRUSCO Pro case 28S / 54L combined lid OD colorA lid for both Pro Case 28S and 54L.Trusco Part No. 392-6168 Outer Dimensions (Frontage x Depth x Height) (mm) 567×411×46 Mass (g) 700 Color OD Suitable Model T28S・T54Lfrom S$28.99Min. 3 days
- ASTAGE NF, NC box lidLid for NF box and NC box. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
- IRIS OHYAMA BOX Container LidA lid for the BOX container. Covering the container protects the stored products from dust. * We do not deliver to private homes (detached houses / apartments).Main Materials Polypropylene
- MonotaRO Folding container dedicated lidA special lid used for the Monotaro folding container. Dedicated lid used for Monotaro folding container * Do not use for any other purpose.Material Polypropylene
- MonotaRO Folding Container LidMonotaro Folding container (type with door) and folding container A lid for lightweight type only. * Do not use for any purpose other than its intended purpose.RoHS directive (corresponding to 10 substances) Correspondence Material PP
- TRUSCO THC type container lid (B type)Perfect for organizing and storing small items. For organizing offices and storage.Material Polypropylene (PP)
- TRUSCO F series container lidIt can be used for all F series containers. Since the lid has a lock, it can be firmly fixed. Stacking is possible even with the lid on.Mass (kg) 0.4 Outer Dimensions / Depth (mm) 288 External Dimensions / Height (mm) 36.5 External Dimensions / Width (mm) 423 Material / Finish Polypropylene Suitable Card Holder -
- TRUSCO Transparent container lidMaterial / Finish Polypropylene Color Translucent
- MonotaRO Folding container lid with handle hole* Do not use for anything other than its intended purpose.Outer Dimensions (mm) 360×484×22 Mass (g) 400 Material PP (polypropylene)
- SEKISUI Sekisui S type container lid blueColor Blue Material Polypropylene (PP)
- IRIS OHYAMA Rack container lid* Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accept cancellations after your order has been placed. Please note that if you have to cancel, you may be charged ... Read MoreColor Clear Material Polypropylene
- TRUSCO AlFA Folding Container Lid (50L Type)Since it has a textured (lid), you can attach a label and peel it off without leaving any glue on the label. A lid for the α folding container lid (50L type). Alternative container for corrugated cardboard packaging for distribution and storage in other fields such as food, industrial parts, and ... Read MoreIncluded Accessories - Maximum Load (kg) 10 External Dimensions / Height (mm) 30 Outer Dimensions / Depth (mm) 377 Specification 4 embossing Mass (g) 470 External Dimensions / Width (mm) 540 Material Polypropylene
- TRUSCO NS type container lidExternal Dimensions / Height (mm) 21 Outer Dimensions / Depth (mm) 273 Mass (g) 300 External Dimensions / Width (mm) 400from S$7.49Min. 2 days
- Sanko Sanbox LidIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read MoreMaterial PP
- TRUSCO VN type container lidThe transparent lid allows you to judge the contents at a glance and manage them visually.Color Clear Material Polystyrene (PS)
- Sakae Sakae original container lid transparent typeTransparent type that allows you to check the contents at a glanceColor Translucentfrom S$10.99Min. 2 days
- TRUSCO TSK-910 coverSince it is the same size as the outer size of the main body TSK-910, the lid does not stick out from the main body. It does not take up wasted space even if it is lined up with the lid set.External Dimensions / Height (mm) 18 Mass (g) 200 Outer Dimensions / Depth (mm) 272 External Dimensions / Width (mm) 361 Material Polypropylene (PP)from S$10.99Min. 2 days
- TRUSCO α Folding container lid (20L type)There is no need to worry about losing the single lid that is firmly fixed with a joint. With a jigging protrusion, it can be stacked perfectly even with the lid on.Mass (kg) 0.206 Material / Finish 100% polypropylene Mass (g) 206 External Dimensions / Height (mm) 25 Outer Dimensions / Depth (mm) 262 External Dimensions / Width (mm) 366 Included Accessories Joint x 2 Material Polypropylenefrom S$9.69Min. 2 days
- TRUSCO Folding container skeletonMaterial 100% polypropylene (PP) Mass (g) 455 Suitable for TSK-O50from S$9.99Min. 2 days
- TRUSCO Recycling container TP type lidExternal Dimensions / Height (mm) 21 Outer Dimensions / Depth (mm) 335 Color Bluefrom S$9.99Min. 2 days
- TRUSCO α Folding container lid (50L type)●Because it is textured, labels can be attached and peeled off without leaving any glue on the label. - For α folding container CR-S50NExternal Dimensions / Height (mm) 18.5 Mass (g) 320 Outer Dimensions / Depth (mm) 366 Specification 4 embossing Included Accessories 4 joints External Dimensions / Width (mm) 541 Dimension (mm) 541×377×30 Material / Finish Polypropylene Material Polypropylene
- TRUSCO Clear light box lidA lid for the clear light box.External Dimensions / Height (mm) 38 Material Polypropylene (PP)
- DAILITE Chemical and food tank (N type) lidMass (kg) 0.7 Trusco Part No. 464-9079 Color Whitefrom S$74.99Min. 2 days
- Sakae Sakae original container lid transparent typeTransparent type that allows you to check the contents at a glanceOuter Dimensions, Width W x Depth D x Height H (mm) 530×377×36 Color Translucentfrom S$11.99Min. 2 days
- Sanko Large container Junbox lid● Shows excellent durability due to thick injection molding. ● The inner surface is smooth and the corners are wide, so it is easy to clean.Mass (kg) 1.1 Trusco Part No. 342-3158 As ONE Part Number 5-270-03 Outer Dimensions (Opening W x Depth D x Height H) (mm) 716×516×48 Color Blue Suitable container SK-100
- Sanko Oritatami container 30, 40, 50 lidIt is a long and short side tilting type Orita Tami container. The height at the time of tilting can be suppressed and the storage efficiency is very excellent. Useful for switching from cardboard containers and as returnable containers. Type without upper lid If the delivery destination is a pri... Read MoreOuter Dimensions (mm) 536×373×18 Color BL (blue) Material Polypropylene (PP)
- Sakae Sakae original container lid transparent typeTransparent type that allows you to check the contents at a glanceExternal Dimensions / Height (mm) 22 Outer Dimensions / Depth (mm) 257 External Dimensions / Width (mm) 346 Color Translucent
- TRUSCO F-type eco-cap recycling container lidOuter Dimensions / Depth (mm) 290 External Dimensions / Height (mm) 36.5 Mass (g) 400 External Dimensions / Width (mm) 423 Trusco Part No. 432-9724 Color Blue Suitable for F-4EC、F-1EC、F-2EC、F-3ECfrom S$16.99Min. 2 days
- Sanko Box type container # 23 lidMass (kg) 0.48 Trusco Part No. 356-2727 Outer Dimensions (Opening W x Depth D x Height H) (mm) 530×377×36 Suitable container SK-23-3 Color Transparentfrom S$23.99Min. 2 days
- Gifu Plastic Industry (RISU) RB container dedicated lid B-75 lid conductive* We do not deliver to private homes (detached houses / apartments).Inner Dimensions (mm) 661×453×17 Outer Dimensions (mm) 667×459×35 Color Black Feature Conductive Material Conductive PPfrom S$43.99Min. 2 days
- DIC F-type container lidMass (g) 400 Outer Dimensions (Opening W x Depth D x Height H) (mm) 423×288×36.5 Suitable container F-4、F-8、F-12、F-17、F-21from S$28.99Min. 2 days
- TRUSCO S-type container lid* We do not deliver to private homes (detached houses / apartments).Outer Dimensions (Opening W x Depth D x Height H) (mm) 503×345×30 Mass (g) 510from S$19.99Min. 2 days
- Sanko Box type container # 50 cover Nail pearMass (kg) 0.6 Trusco Part No. 342-4197 Outer Dimensions / Depth (mm) 379 External Dimensions / Height (mm) 42 External Dimensions / Width (mm) 547 Color Blue Suitable for SK-50Afrom S$28.99Min. 2 days
- SEKISUI Sekisui Container Lid (Module Type) BlueExternal Dimensions / Height (mm) 33.5 Trusco Part No. 334-9501 Outer Dimensions / Depth (mm) 358 As ONE Part Number 5-212-04 External Dimensions / Width (mm) 518 Mass (g) 560 Color Blue Suitable for PZ-0001、PZ-0003from S$35.99Min. 2 days