Square Water Containers
- AS ONE Option for Large Square Tank* We do not deliver to private homes (detached houses / apartments).
- DAILITE Deep Square Tank + R Type with CastersThe low-foam structure is thick and has excellent toughness. It conforms to the voluntary standards of the Hygiene Council, such as polyolefin. * Cannot be used with chemical (industrial) chemicals.Material Polyethylene Capacity (L) 500 Operating Temperature Range -20~40℃ Caster Φ150mm rubber wheels (2 free, 2 fixed)from S$1,999.00Min. 5 days
- DAILITE Deep Square Tank + R Type 250LDue to its low foam structure, it is thick and has excellent toughness. Forklift work is possible for deep products. Conforms to the voluntary standards of the Sanitary Council such as polyolefins. * Cannot be used with chemical (industrial) chemicals.Material Polyethylene Capacity (L) 250 Operating Temperature Range -20~40℃from S$899.90Min. 5 days
- Kodama Plastics Fitting* Personal delivery is not possibleSuitable for AV-100from S$22.99Min. 6 days
- DAILITE Fitting nipple valve direct hoseIf the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * We do not deliver to private homes (detached houses / apartments).Suitable Model T, R, RL typeDiscontinued