All Category

Large Containers

Other Related Pages

View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Storage Box
    MonotaRO Storage Box
    It is a one-sided opening type that is easy to open and close and convenient to take out. It can also be stacked for space-saving storage. Comes with a keyhole for attaching a padlock (sold separately). For outdoor storage such as storage of kerosene cans on the balcony or under the eaves. * Do n... Read More
    Color  Blue/white  Material  Polypropylene 
    Rating:
    75%
    from S$34.99
    Min. 2 days
  2. Large Container Jumbo Box
    Sanko Large Container Jumbo Box
    It is used for various purposes such as construction sites, fire prevention water tanks, as well as the industry and fisheries industry, and boasts outstanding strength. It has outstanding strength and is designed to be hard to break even under harsh conditions. If the delivery destination is a p... Read More
    Capacity (L)  104  Effective Internal Dimensions (mm)  629×429×366  Mass (kg)  7.1  Outer Dimensions (Opening W x Depth D x Height H) (mm)  703×503×411  Material  PP 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  3. Smart Pack 1012V-970H Blue / Black
    Sanko Smart Pack 1012V-970H Blue / Black
    Outer Dimensions / Depth (mm)  1016  Effective Internal Dimensions (Frontage x Depth x Height) (mm)  1150×945×790  External dimensions, frontage (mm)  1219  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1219×1016×966  Trusco Part No.  217-5052  Mass (kg)  28  external height (mm)  966  Color  Blue  Effective frontage (mm)  [Inner size] 1150  Effective Height (mm)  [Inner size] 790  Effective dimension (depth) (mm)  [Inner size] 945 
    from S$1,499.00
    Min. 18 days
  4. TALKART 75L Ivory
    SPACIO TALKART 75L Ivory
    A dolly on which a 65-75 liter tar can be placed. Since it can be manufactured according to a circular barrel, it can be efficiently stored, transported, and managed. Placing it on the casters makes it easier to clean the surrounding area. * Usage example Tal is sold separately.
    Inner Diameter (Φmm)  (Frame) 545  Height (mm)  187  Mass (kg)  3.6  Trusco Part No.  420-3577  Length (mm)  433  Opening Width (mm)  433  Suitable for  65-75 liter tar  Color  Ivory  Material (Wheel)  PP wheel elastomer winding  Material (Mounting Bracket)  Steel 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  5. Iron plate for JUNBOX 400 casters (free)
    Sanko Iron plate for JUNBOX 400 casters (free)
    from S$86.99
    Min. 5 days
  6. Reusable container "Rebo"
    Nishida Seikan Reusable container "Rebo"
    A lightweight folding container that uses a resin hollow structure panel. Since it uses aluminum corner columns, it is safe to stack heavy packages. The static compression load is 3t. External dimensions with excellent truck loading efficiency. Assembling is a plug-in type and no tools are requir... Read More
    Effective Internal Dimensions (Frontage x Depth x Height) (mm)  1020×1020×930  Length (mm)  1100  Opening Width (mm)  1100  Height (mm)  1100  Folding dimensions (mm)  1100×1100×260  Center girder width (mm)  190  insertion size (depth side) width x height (mm)  260×90  insertion dimension (frontage side) width x height (mm)  260×90  Mass (kg)  43  Trusco Part No.  464-1060  Capacity (L)  967  Dynamic Load (kg)  Up to 500 
    from S$789.90
    Min. 15 days
  7. Reusable container "Rebo"
    Nishida Seikan Reusable container "Rebo"
    A lightweight folding container that uses a resin hollow structure panel. Since it uses aluminum corner columns, it is safe to stack heavy packages. The static compression load is 3t. External dimensions with excellent truck loading efficiency. Assembling is a plug-in type and no tools are requir... Read More
    Effective Internal Dimensions (Frontage x Depth x Height) (mm)  1020×1020×560  Opening Width (mm)  1100  Length (mm)  1100  Folding dimensions (mm)  1100×1100×260  Center girder width (mm)  190  insertion dimension (frontage side) width x height (mm)  260×90  insertion size (depth side) width x height (mm)  260×90  Trusco Part No.  464-1078  Mass (kg)  51  Capacity (L)  582  Height (mm)  730  Dynamic Load (kg)  Up to 500 
    from S$749.90
    Min. 15 days
  8. Iron plate mounting bolt set for JUNBOX 200/400
    Sanko Iron plate mounting bolt set for JUNBOX 200/400
    from S$43.99
    Min. 5 days
  9. Smart Pack 115147-1110H Light Blue / White
    Sanko Smart Pack 115147-1110H Light Blue / White
    external height (mm)  1110  Outer Dimensions / Depth (mm)  1145  Effective Internal Dimensions (Frontage x Depth x Height) (mm)  1431×1109×970  External dimensions, frontage (mm)  1467  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1467×1145×1110  Trusco Part No.  217-4835  Mass (kg)  39  Color  Light blue / white  Effective dimension (depth) (mm)  [Inner size] 1109  Effective frontage (mm)  [Inner size] 1431  Effective Height (mm)  [Inner size] 970 
    from S$1,499.00
    Min. 8 days
  10. Sun cold box
    Sanko Sun cold box
    If the delivery destination is a private residence (a detached house/apartment housing), the trade name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges ma... Read More
    Type  #10S  Mass (kg)  1.7  Capacity (L)  12  Effective Internal Dimensions (Frontage x Depth x Height) (mm)  373×303×104  Trusco Part No.  413-3749  Outer Dimensions (Frontage x Depth x Height) (mm)  483×373×149  Color  Blue  Specification  For 3 rice  Operating Temperature (℃)  Up to 80 
    from S$149.90
    Min. 32 days
  11. TENMA Veranda Box Blue
    TENMA TENMA Veranda Box Blue
    A sturdy body design with excellent durability. Comes with an anti-theft keyhole.
    Allowable Load (kg)  40  Color  Blue/white 
    Rating:
    85%
    Discontinued
  12. Brute round container
    Rubbermaid Brute round container
    It is a product that complies with the Food Sanitation Law. Since it is UV resin processed, it prevents deterioration and fading due to ultraviolet rays. The edges and bottom are reinforced with a rib structure. * The lid is not included in the main body, so please order separately.
    Discontinued
  13. Sunbark # 1000TC-2 Black / White
    Sanko Sunbark # 1000TC-2 Black / White
    Capacity (L)  1050  Outer Dimensions (Opening W x Depth D x Height H) (mm)  1200×1000×1153  Mass (kg)  70  Color  Black / white 
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction