All Category

Basket Type

Other Related Pages

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Cushion For Pail
    MonotaRO Cushion For Pail
    A replaceable cushion for pail cans. Order code: Available for 53381677/16241898. Order code: 53381677/16241898 as a special cushion *Do not use for anything other than its intended purpose. *Cushion only is sold. Please note that pails and lids are not included. *This product is placed on top of... Read More
    Dimensions, Diameter x Height H (Φmm x mm)  280×15  Color  Black  Material  PE sheet 
    Rating:
    70%
    from S$13.99
    Min. 2 days
  2. Pail Can Stools
    MonotaRO Pail Can Stools
    A cylindrical pail stool that can also be used as a garage / room storage or chair. The cushion and lid can be removed and stored inside. It is easy to carry because it has a handle. For garage / room storage / interior. * Do not use for any purpose other than its intended purpose. * Cannot be us... Read More
    Specification  0.34mm steel plate  Mass (kg)  1.4  Allowable Load (kg)  100  Dimensions (Width W x Height H) (mm)  302×361  Color  Outside: Black, Inside: Gold  Shape  Taper  Material  Tin-free steel (tinless steel plate)  Type  Top plate cover type 
    Rating:
    95%
    from S$36.99
    Min. 2 days
  3. Separate Basket
    JEJ Separate Basket
    Ideal for sorting and sorting storage in container boxes.
    RoHS directive (corresponding to 10 substances)  Correspondence  stackable number  Up to 3 
    from S$6.79
    Min. 2 days
  4. Pail can stool
    YAMAZEN Pail can stool
    A cylindrical stool that can be hidden inside. The cushioned lid can be removed and the inside can be used as storage. Cute storage for small items and children's toys. With a handle, it is easy for children and cleaning. A silicon cap is attached to the bottom edge to ease the load on the in... Read More
    Allowable Load (kg)  (Estimated) 90  Mass (kg)  1.95  Internal dimensions (diameter Φ x depth) (mm)  280×350  Main Unit Dimensions, Width W x Depth D x Height H (mm)  310×310×390  Seat Height (mm)  390 
    Rating:
    87%
    Discontinued
  5. Mock  Pale Storage  Pail Can
    TOYO CASE Mock Pale Storage Pail Can
    It is a pail can stool that fits in the interior regardless of the room. The inside can store about 25 liters. It is finished so that it is comfortable to sit on and looks good.
    Mass (g)  About 1800  Dimensions, Diameter x Height H (Φmm x mm)  Approx. 300 x 390  Material  Steel, linen, leather  Allowable Load (kg)  [Body] About 100, [Hands] about 15 
    Discontinued
  6. Pail can stool
    YAMAZEN Pail can stool
    Can be used not only as a stool but also as a storage box. Easy to carry because it has a handle. As a stool, chair, chair at the reception desk of the office, waiting room, etc. If you remove the lid, it becomes a storage box. It can also be used as an ottoman.
    Mass (kg)  2, Stowage: 10 or less  Dimensions, Width W x Depth D x Height H (mm)  310×310×390  Allowable Load (kg)  Seat: 90 
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction