All Category

Plastic Drums

Plastic drums are storage products that are used for transportation and logistics by sealing food, pharmaceuticals, hazardous materials, paints, and so on. Because it is light and almost half the weight of a steel drum, handling during transportation is easy. Materials that use PE (polyethylene) resin are generally used, so there is no need to worry about rust. Depending on the size of the opening, there are open type and closed type. The open type is for solids and powders, and the closed type is for liquids. For use in marine transportation, it is necessary to select plastic drums with the UN mark (Rules for the Transport and Storage of Dangerous Goods).
View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. Plastic drum (closed type)
    Sanko Plastic drum (closed type)
    Has excellent chemical resistance and oil resistance. It is about half as light as steel. It can also be used for strong acids and strong alkalis. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be pos... Read More
    Mass (kg)  10.5  Capacity (L)  200  Trusco Part No.  459-4096  Outer Dia. x Height H (Φmm x mm)  580×925 
    from S$299.90
    Min. 6 days
  2. Adapter for PDC3 series Gray
    Sanko Adapter for PDC3 series Gray
    Color  Gray 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  3. Plastic Drum
    Sanko Plastic Drum
    Liquid transport If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping ... Read More
    Mass (kg)  1.84  Hole Diameter (Φmm)  239  Capacity (L)  25  Outer Dia. x Height H (Φmm x mm)  296×521  Trusco Part No.  342-5207  Color  Blue  Material  Ultra high molecular weight PE 
    Rating:
    60%
    from S$76.99
    Min. 2 days
  4. Plastic drum (open type)
    Sanko Plastic drum (open type)
    Has excellent chemical resistance and oil resistance. It is about half as light as steel. It can also be used for strong acids and strong alkalis. For powder transportation.
    Color  Blue  Material  Ultra high molecular weight polyethylene 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

4 Item(s)

Set Ascending Direction