All Category

Plate Swivel Casters with Stopper

View : Grid List
Filter

Items 1 - 40 of 943

Set Ascending Direction
  1. Caster Swivel Wheel Rubber Plate Type with Stopper
    MonotaRO Caster Swivel Wheel Rubber Plate Type with Stopper
    It is a general plate mounting type rubber wheel caster. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * Please note that there may be minor scratches due to the characteristics of the material.
    Brake  Included  Stopper  Rotation stopper  Material (Wheel)  Rubber  Shape  Swivel caster S 
    Rating:
    86%
    from S$2.09
    Min. 2 days
  2. Press caster free wheel rubber W with stopper
    MonotaRO Press caster free wheel rubber W with stopper
    It is a general rubber wheel caster for medium load. A caster with a double stopper that can stop the rotation of the wheels and at the same time stop the rotation. For casters such as trolleys and workbenches. * Do not apply more than the allowable load. * Do not use with an unbalanced load. * P... Read More
    Brake  Compliant  Stopper  Double stopper (rotation + rotation)  Material (Wheel)  Rubber  Shape  Universal car W 
    Rating:
    91%
    from S$9.29
    Min. 2 days
  3. 513S Swivel car (rubber (with B) car) with stopper
    HAMMER CASTER 513S Swivel car (rubber (with B) car) with stopper
    This product is a caster specially designed for weight. It is a caster manufactured to withstand the use of large machines, large carriers, etc., which are made by pressing extremely thick materials. Can be used with fixed vehicle 520SR.
    Mounting dimensions X x Y (X 'x Y') (mm)  100×100(112×112)  Mounting Hole Diameter P (Φmm)  13  Mounting Plate A x B (mm)  140×140  Type  513S Swivel car  Specification  Plate type  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Material (Metal Hub)  Steel  Shape  Swivel caster S  Finish of Hardware  Unichrome  Stopper  With rotation stopper 
    from S$79.99
    Min. 2 days
  4. Nylon wheel urethane caster SUS-SJ series with free wheel stopper
    YUEI CASTER Nylon wheel urethane caster SUS-SJ series with free wheel stopper
    Hole Diameter P (Φmm)  11  Caster Offset (mm)  32  Wheel Width (mm)  32  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Wheel)  Nylon wheel urethane car  Specification  Plate type  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Finish of Hardware  Stainless steel  Material (Metal Hub)  Stainless steel (SUS304)  Shape  Swivel caster S  Stopper  With rotation stopper 
    from S$74.99
    Min. 2 days
  5. Swivel caster with nylon stopper
    YUEI CASTER Swivel caster with nylon stopper
    Stopper  With rotation stopper 
    from S$4.79
    Min. 13 days
  6. Nylon Wheel Rubber Caster Air Caster (White Car Specification / Medium Load Type) Free Type (With Stopper)
    WAKO PALLET Nylon Wheel Rubber Caster Air Caster (White Car Specification / Medium Load Type) Free Type (With Stopper)
    Mounting Hole Diameter P (Φmm)  11.0  Load Rank  Medium load  Specification  Plate type  Caster Type  Plate type swivel caster  Stopper  Rotation stopper  Wheel Type  Single wheel  Material (Metal Hub)  Super special strong steel plate  Shape  Swivel caster S  Finish of Hardware  Trivalent chromium plating finish  Lock  With rotation stopper 
    from S$19.99
    Min. 3 days
  7. 415E, with Swivel Wheel Stopper (Rubber Integrated Wheel)
    HAMMER CASTER 415E, with Swivel Wheel Stopper (Rubber Integrated Wheel)
    It is the best caster for equipment that requires design and lightness with a chrome-plated finish. Ideal for transporting objects with a volume larger than the weight. 420E / 420ER / 415E / 415ER with the same mounting height can be used together. Widely used in office equipment, furniture, indo... Read More
    Type  415E universal car  Finish of Hardware  Chrome plating  Caster Type  Plate type swivel caster  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel  Stopper  With rotation stopper 
    Rating:
    94%
    from S$5.99
    Min. 2 days
  8. Caster Urethane wheel Swivel car With double stopper Medium load
    MonotaRO Caster Urethane wheel Swivel car With double stopper Medium load
    Medium load casters for pressed wheels. For casters such as trolleys and workbenches. * Do not apply more than the allowable load. * Do not use with an unbalanced load.
    Brake  Included  Stopper  Rotation stopper  Shape  Universal car WS  Material (Wheel)  Urethane 
    Rating:
    97%
    from S$23.99
    Min. 2 days
  9. STC free wheel (rubber wheel) with stopper
    NANSIN STC free wheel (rubber wheel) with stopper
    It is a caster that locks only the rotation of the wheel. * Since November 2014, the specifications of "STC-75EM S-1" have been changed.
    Type  Industrial casters  Caster Type  Plate type swivel caster  Stopper  Single stopper  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Unichrome 
    Rating:
    96%
    from S$5.09
    Min. 2 days
  10. STM Swivel Wheel (Rubber Wheel) with Stopper
    NANSIN STM Swivel Wheel (Rubber Wheel) with Stopper
    The STM type and SKM type with the same mounting height can be used together. The stopper is a type that stops the rotation of the wheels.
    Type  Industrial casters  Caster Type  Plate type swivel caster  Stopper  Single stopper  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Unichrome 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  11. STM free wheel (urethane wheel) with W stopper
    NANSIN STM free wheel (urethane wheel) with W stopper
    The stopper is a type that stops the rotation and turning of the wheel at the same time.
    Type  Industrial casters  Wheel Type  Single wheel  Finish of Hardware  Unichrome  Shape  Universal car W 
    Rating:
    99%
    from S$38.99
    Min. 2 days
  12. 413S with free wheel stopper (steel wheel rubber wound wheel)
    HAMMER CASTER 413S with free wheel stopper (steel wheel rubber wound wheel)
    It is a typical large caster and is most often used in each factory and office. Its quality is excellent, it is robust, and it is the best caster for transporting heavy objects. Since the steel balls are incorporated in the upper and lower two stages, it rotates well and has very strong resistanc... Read More
    Mounting Hole Diameter P (Φmm)  11  Type  413S free car  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Unichrome  Stopper  With rotation stopper 
    Rating:
    97%
    from S$35.99
    Min. 2 days
  13. 415G, with Swivel Wheel Stopper (Rubber Wheels)
    HAMMER CASTER 415G, with Swivel Wheel Stopper (Rubber Wheels)
    It is the most produced and used caster. 420G / 415G / 420R / 420GRP with the same mounting height can be used together.
    Type  415G free car  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Trivalent chromium conversion treatment  Stopper  With rotation stopper 
    Rating:
    95%
    from S$7.79
    Min. 2 days
  14. Caster Free wheel Nylon Plate type With stopper
    MonotaRO Caster Free wheel Nylon Plate type With stopper
    It is a general plate mounting type nylon wheel caster. * Do not apply more than the allowable load. * Do not use with an unbalanced load.
    Brake  Included  Material (Wheel)  Nylon  Stopper  Rotation stopper  Shape  Swivel caster S 
    Rating:
    76%
    from S$2.99
    Min. 2 days
  15. 413S Freewheel (Nylon Wheel Urethane Wound (with B) Wheel) With Stopper
    HAMMER CASTER 413S Freewheel (Nylon Wheel Urethane Wound (with B) Wheel) With Stopper
    It is a typical large caster and is most often used in each factory and office. Its quality is excellent, it is robust, and it is the best caster for transporting heavy objects. Since the steel balls are incorporated in the upper and lower two stages, it rotates well and has very strong resistanc... Read More
    Type  413S free car  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster S  Stopper  With rotation stopper 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  16. STM Swivel Caster (Rubber Wheel) with W Stopper
    NANSIN STM Swivel Caster (Rubber Wheel) with W Stopper
    It is the most produced and used caster.
    Stopper  Double stopper  Type  Industrial casters  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Finish of Hardware  Unichrome  Shape  Universal car W 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  17. Rubber caster G series Swivel type (with stopper)
    YUEI CASTER Rubber caster G series Swivel type (with stopper)
    It is a general small caster and is widely used for flat carts. G type and GR type with the same mounting height can be used together. The rotation of the wheel can be locked by the stopper.
    Caster Type  Plate type swivel caster  Material (Wheel)  Rubber  Wheel Type  Single wheel  Finish of Hardware  Trivalent unichrome  Stopper  With rotation stopper 
    Rating:
    97%
    from S$3.19
    Min. 2 days
  18. 415G Swivel Wheel (Nylon Wheel Urethane Wound Wheel) with Stopper
    HAMMER CASTER 415G Swivel Wheel (Nylon Wheel Urethane Wound Wheel) with Stopper
    It is the most produced and used caster. 420G / 415G / 420R / 420GRP with the same mounting height can be used together.
    Type  415G free car  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Trivalent chromium conversion treatment  Stopper  With rotation stopper 
    Rating:
    96%
    from S$9.29
    Min. 2 days
  19. STM Swivel Wheel (Urethane Wheel) with Stopper
    NANSIN STM Swivel Wheel (Urethane Wheel) with Stopper
    The stopper is a type that stops the rotation of the wheels.
    Type  Industrial casters  Caster Type  Plate type swivel caster  Stopper  Single stopper  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Unichrome 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  20. 413 2S free wheel (steel wheel rubber wound wheel) with stopper
    HAMMER CASTER 413 2S free wheel (steel wheel rubber wound wheel) with stopper
    Turning operation is possible with a light force! Operability is improved by reducing the starting force and turning starting force (compared to those with R wheels)!
    Mounting Hole Diameter P (Φmm)  11  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Unichrome  Stopper  With rotation stopper 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  21. 415E Freewheel (Nylon wheel urethane wheel) with stopper
    HAMMER CASTER 415E Freewheel (Nylon wheel urethane wheel) with stopper
    Ideal for transporting objects with a volume larger than the weight. Can be used with 420ER and 415ER with the same mounting height.
    Type  415E universal car  Finish of Hardware  Chrome plating  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster S  Stopper  With rotation stopper 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  22. 405 15P, Swivel Wheel (Urethane Wheel) with Stopper
    HAMMER CASTER 405 15P, Swivel Wheel (Urethane Wheel) with Stopper
    Light and elegant casters for interior luxury furniture. Please choose according to the purpose, such as a wagon car or furniture. It is a gray color.
    Type  405 15P swivel Car  Mounting Dimensions X x Y (mm)  40×20  Mounting Hole Diameter P (Φmm)  5.5  Mounting Plate A x B (mm)  51×31  Turning Radius (mm)  60  Wheel Type  Ball wheel  Finish of Hardware  Chrome plating  Material (Wheel)  Nylon thermoplastic polyurethane wheel  Caster Type  Plate type swivel caster  Shape  Swivel caster S  Stopper  With rotation stopper 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  23. 413S, with Swivel Wheel Stopper (Rubber Integrated Wheel)
    HAMMER CASTER 413S, with Swivel Wheel Stopper (Rubber Integrated Wheel)
    It is a typical large caster and is most often used in each factory and office. Its quality is excellent, it is robust, and it is the best caster for transporting heavy objects. Since the steel balls are incorporated in the upper and lower two stages, it rotates well and has very strong resistanc... Read More
    Type  413S free car  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster S  Stopper  With rotation stopper 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  24. Gold caster WJ (with rubber wheel B) W with stopper
    TOSEI Gold caster WJ (with rubber wheel B) W with stopper
    Load Rank  Medium load  Type  Medium load  Caster Type  Plate type swivel caster  Stopper  Rotation stopper  Material (Wheel)  Rubber (with bearing)  Wheel Type  Single wheel  Material  Steel  Surface Treatment  Unichrome finish  Shape  Universal car W  Specification  With double stopper  Lock  With double stopper 
    Rating:
    73%
    from S$28.99
    Min. 2 days
  25. Free wheel Urethane wheel (with B) With stopper
    SISIKU ADDKREIS Free wheel Urethane wheel (with B) With stopper
    UWJ, UWJB, and UWK with the same mounting height can be used together. For various transport trolleys and general business equipment
    Specification  For medium loads  Caster Type  Plate type swivel caster  Stopper  Rotation stopper  Finish of Hardware  Unichrome  Shape  Universal car W  Material (Wheel)  Urethane (UR)  Lock  With double stopper 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  26. Stainless steel 315E, free wheel (rubber integrated wheel) with stopper
    HAMMER CASTER Stainless steel 315E, free wheel (rubber integrated wheel) with stopper
    As it is made of all stainless steel, it has excellent corrosion resistance and water resistance. 320E, 315E, 315ER, 320ER can be used together.
    Type  315E free car  Caster Type  Plate type swivel caster  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel  Finish of Hardware  Stainless steel  Shape  Swivel caster S  Feature  Water resistance, corrosion resistance  Stopper  With rotation stopper 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  27. Plate type with adjustable stopper, rubber (with B) car
    NANSIN Plate type with adjustable stopper, rubber (with B) car
    The light load caster stopper is a stopper that stops the rotation of the wheels. The STC type has the same take-up height as the SKC type, so it can be used together.
    Type  Industrial casters  Caster Type  Plate type swivel caster  Material (Wheel)  Rubber (with bearing)  Stopper  Single stopper  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Unichrome 
    from S$16.99
    Min. 2 days
  28. 415G free wheel (nylon integrated wheel) with stopper
    HAMMER CASTER 415G free wheel (nylon integrated wheel) with stopper
    It is the most produced and used caster. 420G / 415G / 420R / 420GRP with the same mounting height can be used together.
    Type  415G free car  Material (Wheel)  Nylon integrated wheel  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Trivalent chromium conversion treatment  Stopper  With rotation stopper 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  29. JB type free wheel (urethane wheel / double bearing) with lever type double stopper
    YUEI CASTER JB type free wheel (urethane wheel / double bearing) with lever type double stopper
    It is a general industrial caster used when transporting heavy objects. By making the structure of the swivel part a two-stage structure, smooth swivel is possible. The double stopper can lock the rotation of the wheel and the rotation of the turning part at the same time.
    RoHS directive (corresponding to 10 substances)  Correspondence  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Trivalent unichrome  Material (Wheel)  Urethane (with B) 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  30. Stainless steel 315S free wheel (Nylon wheel, urethane (with B) car) with stopper
    HAMMER CASTER Stainless steel 315S free wheel (Nylon wheel, urethane (with B) car) with stopper
    As it is made of all stainless steel, it has excellent corrosion resistance and water resistance.
    Type  315S universal car  Type of Sign  Flat swivel  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Finish of Hardware  Stainless steel  Shape  Swivel caster S  Feature  Water resistance, corrosion resistance  Stopper  With rotation stopper 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  31. Heavy duty caster (rubber wheel) with stopper
    TOSEI Heavy duty caster (rubber wheel) with stopper
    H series heavy load casters.
    Wheel Width (mm)  50  Type  Heavy load  Load Rank  Heavy load  Caster Type  Plate type swivel caster  Stopper  Rotation stopper  Material (Wheel)  Rubber wheel (with bearing)  Wheel Type  Single wheel  Shape  Swivel caster S  Lock  With rotation stopper 
    Rating:
    100%
    from S$79.99
    Min. 2 days
  32. Twin Wheel Caster TG Type with Stopper (Plate Mounting)
    Toshin Caster Twin Wheel Caster TG Type with Stopper (Plate Mounting)
    Mounting Screw Spacing (mm)  25×25  Inner Diameter b (Φmm)  38  Mounting base (mm)  38×38  Mounting Hole Diameter P (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Nylon  Material (Wheel)  Nylon  Caster Type  Plate type swivel caster  Stopper  Switch shape  Shape  Swivel caster S  Wheel Type  Twin wheels  Lock  With rotation stopper 
    Rating:
    80%
    from S$3.79
    Min. 2 days
  33. 419S with free wheel stopper (steel plate wheel, rubber wound wheel)
    HAMMER CASTER 419S with free wheel stopper (steel plate wheel, rubber wound wheel)
    It is a tough caster for heavy weight that has a large mounting seat and is most often used for moving machines or for transport vehicles. 400S / 419S / 400SR / 400SRP with the same mounting height can be used together.
    Mounting Hole Diameter P (Φmm)  11  Type  419S universal car  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Unichrome  Stopper  With rotation stopper 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  34. 545S Swivel Wheel for Low Floor Heavy Duty (Nylon (Ball B) Wheel) with Stopper
    HAMMER CASTER 545S Swivel Wheel for Low Floor Heavy Duty (Nylon (Ball B) Wheel) with Stopper
    The newly developed low-floor medium-load caster, which is based on the excellent technology and know-how of hammer casters, has a compact design, a low mounting height, and is smaller than conventional casters and can withstand heavy loads.
    Mass (kg)  Allowable Load (daN)  300  Mounting Dimensions X x Y (mm)  63×63  Mounting Hole Diameter P (Φmm)  8.8  Mounting Plate A x B (mm)  82×82  Finish of Hardware  Black zinc plating  Load Rank  Heavy load  Material (Wheel)  Nylon (with Ball B)  Wheel Type  Single wheel  Material (Metal Hub)  Steel  Shape  Swivel caster S  Stopper  With rotation stopper 
    Rating:
    97%
    from S$56.99
    Min. 2 days
  35. Nylon wheel urethane caster G series Swivel type (with stopper)
    YUEI CASTER Nylon wheel urethane caster G series Swivel type (with stopper)
    It is a general small caster and is widely used for flat carts. G type and GR type with the same mounting height can be used together. The rotation of the wheel can be locked by the stopper.
    Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Material (Metal Hub)  Steel  Finish of Hardware  Trivalent unichrome  Material (Wheel)  Urethane wheels  Stopper  With rotation stopper 
    Rating:
    100%
    from S$4.19
    Min. 2 days
  36. Heavy duty caster (urethane wheel) with stopper
    TOSEI Heavy duty caster (urethane wheel) with stopper
    H series heavy load casters.
    Type  Heavy load  Load Rank  Heavy load  Caster Type  Plate type swivel caster  Stopper  Rotation stopper  Wheel Type  Single wheel  Shape  Swivel caster S  Material (Wheel)  Urethane wheel (with bearing)  Lock  With rotation stopper 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  37. STC Swivel Wheel (Nylon Wheel) with Stopper
    NANSIN STC Swivel Wheel (Nylon Wheel) with Stopper
    It is a caster that locks only the rotation of the wheel.
    Type  Industrial casters  Caster Type  Plate type swivel caster  Stopper  Single stopper  Wheel Type  Single wheel  Shape  Swivel caster S  Finish of Hardware  Unichrome 
    Rating:
    88%
    from S$5.39
    Min. 2 days
  38. 415E with free wheel stopper (steel wheel rubber wound wheel)
    HAMMER CASTER 415E with free wheel stopper (steel wheel rubber wound wheel)
    Ideal for transporting objects with a volume larger than the weight. Can be used with fixed 420ER and 415ER with the same mounting height.
    Type  415E universal car  Finish of Hardware  Chrome plating  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Shape  Swivel caster S  Stopper  With rotation stopper  Specification  With stopper 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  39. Gold caster (with rubber car B) with stopper
    TOSEI Gold caster (with rubber car B) with stopper
    It is a typical caster with a stopper.
    Load Rank  Medium load  Type  Medium load  Caster Type  Plate type swivel caster  Stopper  Rotation stopper  Material (Wheel)  Rubber (with bearing)  Wheel Type  Single wheel  Material  Steel  Shape  Swivel caster S  Surface Treatment  Unichrome finish  Lock  With rotation stopper 
    Rating:
    92%
    from S$22.99
    Min. 2 days
  40. Gold caster SJ (with urethane wheel B) with stopper
    TOSEI Gold caster SJ (with urethane wheel B) with stopper
    With a wide variety of metal fittings and wheels, it can be used for a wide range of purposes, from electronic parts and medical equipment to pallets, office equipment, and display shelves. There are also stainless steel and silent types.
    Load Rank  Medium / light load  Caster Type  Plate type swivel caster  Wheel Type  Single wheel  Material  Steel  Shape  Swivel caster S  Material (Wheel)  Urethane (with bearing)  Specification  With stopper 
    Rating:
    80%
    from S$22.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 943

Set Ascending Direction