All Category

Stoppers

A caster stopper is an instrument that keeps the caster from moving. Some are attached to the side or side of the wheel. The side type can be securely locked even if the floor is slightly bumpy. A lock pedal type is also available to make it easier to step on safety shoes. There are various materials such as steel, low density polyethylene, and iron. Some have realized weight reduction by using resin for the main body. You should choose according to weight and size.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 86

Set Ascending Direction
  1. Heavy Duty Caster Holder (Caster Stopper)
    TOCHIGIYA Heavy Duty Caster Holder (Caster Stopper)
    It is a caster holder developed for super heavy casters and heavy casters with little stopper effect. If you insert it from the side of the wheel, the turning part will be fixed at the same time as the wheel. Can be used on all heavy casters. Ideal for super heavy vehicles.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PE  Load Rank  Super heavy load  Surface Treatment  Yellow 
    Rating:
    86%
    from S$1.79
    Min. 2 days
  2. Caster Holder for Heavy / Super Heavyweight
    Uchimura Caster Caster Holder for Heavy / Super Heavyweight
    If you insert it from the side of the wheel, you can easily fix the turning part at the same time as stopping the wheel. Uses low density polyethylene to prevent slipping on the road surface. Ribs are arranged in a truss shape on the back of the holder to support deformation due to heavy loads. I... Read More
    Color  Yellow 
    Rating:
    88%
    from S$1.79
    Min. 2 days
  3. Wheel Stopper Rubber
    Geo. Prince Takeshita Wheel Stopper Rubber
    A rubber stopper for casters.
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rubber  Type  rubber foot 
    Rating:
    98%
    from S$3.89
    Min. 2 days
  4. Hammer Lock
    HAMMER CASTER Hammer Lock
    Light and durable Easy to operate This product pursues the ideal of maintaining an outstanding performance position and is designed to satisfy all aspects such as ease of use and safety. * Never use a jack instead. It is a stopper for trolleys with casters and is not intended for lifting. Be sure... Read More
    Mounting Hole Diameter (Φmm)  11  Mounting Plate A x B (mm)  120×120  Mounting Screw Spacing (mm)  85×85 100×100  Type  Hammer lock  Material (Main Unit)  Made of steel (baked paint)  Specification  [Body] Baking paint 
    Rating:
    90%
    from S$53.99
    Min. 2 days
  5. Φ75 / 100 caster stop
    TRUSCO Φ75 / 100 caster stop
    It has a rubber on the back, so it has a high anti-slip effect. If the wheels are inserted vertically, it can be used for caster diameters of 100Φ or more. There is a hole through which the string can be passed through, so you can also use it through the string. By changing the height of the two ... Read More
    Suitable for  (Caster) Φ75 ・ 100  Trusco Part No.  116-2186  Mass (g)  130  Color  Yellow 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  6. Saucer
    Toshin Caster Saucer
    Ideal as a stopper for casters and to prevent scratches on the floor. For fixing casters such as furniture and store fixtures
    Type  Caster additional parts  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    88%
    from S$0.99
    Min. 2 days
  7. Caster holder
    TOCHIGIYA Caster holder
    A caster stopper with an elastomer resin added to the floor side. Demonstrates a high anti-slip effect with P tiles, etc. Caster stop * If dust, dirt, liquid, etc. adheres to the ground plane, the anti-slip effect will be reduced. Please check before installation. * Cannot be used on slopes.
    Material  (Main unit) PP, (Rubber feet) Elastomer  Wheel Diameter (Φmm)  (Recommended) 75  Weight (g)  50  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    71%
    from S$4.99
    Min. 2 days
  8. Pedal stopper + trolley fixing
    MonotaRO Pedal stopper + trolley fixing
    A stopper function can be obtained simply by attaching it to a dolly or the like. The operation is as simple as stepping on the pedal. For stopper function of trolleys, etc. * Please refrain from using it for any other purpose. * Since it is a simple stopper part, do not use it on a workbench or ... Read More
    Mounting Hole Diameter (Φmm)  11  Mounting Plate A x B (mm)  120×120  Mounting Screw Spacing (mm)  85×100  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  9. Caster Stopper Cup "Casper 2nd" Natural Rubber
    Maruichi Caster Stopper Cup "Casper 2nd" Natural Rubber
    Maruichi's original caster stopper "Casper" for trolleys is a patented safety measure product that firmly fixes even large trolleys with a small body. Caster stoppers are now in widespread use, but it was Maruichi who developed the caster stoppers. The ultra-thin slit type, which ca... Read More
    Rating:
    67%
    from S$5.09
    Min. 2 days
  10. Casper
    Maruichi Casper
    A caster stopper for trolleys that achieves both high safety and easy attachment / detachment due to the ultra-thin slit type. One-touch attachment / detachment is possible by the open ring method. For caster stoppers for trolleys. For safety measures for furniture with casters and trolleys.
    Material  Natural rubber, SBR 
    Rating:
    80%
    from S$4.79
    Min. 2 days
  11. Stopper for cart movement prevention
    INOAC Stopper for cart movement prevention
    Larger lock pedal for easy stepping with safety shoes. Safety is improved by rounding the corners of each pedal by drawing. Furthermore, the notch on the plate prevents the safety shoes from being pinched. It is a safety-first'market-in'product that was created by reflecting the voices of... Read More
    Mounting Hole Spacing, P1 x P2 (mm)  100×100(85×85)  Mounting Hole Diameter (Φmm)  11  Plate Dimensions, F1 x F2 (mm)  120×120  Mounting Screw Spacing (mm)  85~100×85~100  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  12. Nanshin Lock
    NANSIN Nanshin Lock
    Lock firmly with easy operation !! By making the ON and OFF pedals independent, the risk of being caught between the pedals when unlocking has been avoided. Ideal for grounding and fixing trolleys and special pallets. * Strictly observe the proper mounting height (H). * Cannot be used for the pur... Read More
    Foot plate diameter R (Φmm)  60  Material  Iron  Surface Treatment  Unichrome 
    Rating:
    94%
    from S$53.99
    Min. 2 days
  13. Saucer with non-slip rubber sheet
    Toshin Caster Saucer with non-slip rubber sheet
    Rubber Thickness (mm)  Hardness  60 ° (rubber sheet)  Type  Caster additional parts  Material (Slip Prevention)  EPT 
    from S$3.19
    Min. 2 days
  14. Caster holder Rubber holder NO.3
    Uchimura Caster Caster holder Rubber holder NO.3
    Dimension W1 (mm)  19  Dimension L (mm)  40  Dimension W (mm)  41  Suitable Wheel Diameter (mm)  50  Dimension L1 (mm)  51  Dimension H (mm)  Material  Styrene butadiene rubber (SBR) HS90 
    Rating:
    60%
    from S$2.89
    Min. 2 days
  15. 909LK hammer lock
    HAMMER CASTER 909LK hammer lock
    Light and smart. Complete lock. Easy operation. Achieves weight reduction by using resin for the body. The 909LK-42S has the same mounting height as the 420S. Please use the same size as the wheel diameter of 420S. The 909LK-P0S has the same mounting height as the 400P0S. Please use in combinatio... Read More
    Pedal Length L (mm)  127  Stroke S (mm)  25  Pressing Force (N [kgf])  392 [about 40]  Mounting Hole Diameter (Φmm)  8.5 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  16. Caster Holder
    TOCHIGIYA Caster Holder
    The body color black has been added to the conventional casters. A caster stopper with an elastomer resin added to the floor side. Demonstrates a high anti-slip effect with P tiles, etc. Caster stop * If dust, dirt, liquid, etc. adheres to the ground plane, the anti-slip effect will be reduced. *... Read More
    Wheel Diameter (Φmm)  (Recommended) 75  Dimension E (mm)  14.5  Dimension B (mm)  33  Dimension F (Φmm)  Mass (g)  50  Dimension C (mm)  59  Dimension D (mm)  85  Dimension A (mm)  85  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Rubber Feet)  Elastomer  Material (Main Unit)  PP 
    from S$5.69
    Min. 2 days
  17. Easy Lock Made of Steel
    YUEI CASTER Easy Lock Made of Steel
    The dolly can be locked firmly with a simple one-touch operation. You can easily lock the dolly by attaching it to the dolly. The movement of the built-in spring presses and locks the floor surface.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Metal Hub)  Steel  Finish of Hardware  Trivalent unichrome 
    from S$49.99
    Min. 2 days
  18. Water Resistance Eco-Stopper for Trolley
    TF SERVICE Water Resistance Eco-Stopper for Trolley
    Let's prepare for an earthquake disaster caused by a dolly or basket car. Eco-stopper for trolleys and basket cars that can be used indoors and outdoors. The water resistant type has excellent water resistance due to wax penetration processing. Bogie / basket car caster stopper * Be sure to i... Read More
    Material  Body: Paper board (recycled paper) 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  19. Caster Holder Standard / Middle Class
    Uchimura Caster Caster Holder Standard / Middle Class
    If you insert it from the side of the wheel, you can easily fix the turning part at the same time as the wheel chock. It can be used for standard and middle class casters.
    Surface Treatment  Electrogalvanizing (bright chromate)  Material (Main Unit)  Steel Plate Cold Commercial (SPCC) 
    Rating:
    60%
    from S$0.83
    Min. 2 days
  20. Wheel stopper rubber (with magnet)
    Geo. Prince Takeshita Wheel stopper rubber (with magnet)
    It is a stopper rubber for casters with a magnet. Convenient for storage when not in use. * Depending on the caster, it may not be supported.
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Field  Equipment and machinery  Material  Rubber + magnet  Type  rubber foot 
    Rating:
    80%
    from S$9.49
    Min. 2 days
  21. 900 L-shaped attachment for freelock
    HAMMER CASTER 900 L-shaped attachment for freelock
    Mass (g)  142  Trusco Part No.  367-2107  Dimension (mm)  78×65×48 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  22. Floor lock
    EASTERN SEIKO Floor lock
    The lock pedal and release pedal are separate, and operation is easy with one touch. The repulsion of the spring provides a lock grip even on uneven or slanted surfaces. (Dolly does not lift when locked) Pad rubber lining minimizes damage to the floor.
    Stroke (mm)  34  Mounting base (mm)  120×120  Mounting Screw Spacing (mm)  90~100×90~100 
    Rating:
    20%
    from S$58.99
    Min. 2 days
  23. Easy Lock for 65 Diameter Casters
    YUEI CASTER Easy Lock for 65 Diameter Casters
    The dolly can be locked firmly with a simple one-touch operation. You can easily lock the dolly by attaching it to the dolly. The movement of the built-in spring presses and locks the floor surface.
    Hole Diameter P (Φmm)  10.5  Mounting Plate A x B (mm)  105×135  Stroke S (mm)  15  Mounting Dimensions X x Y (mm)  67×103  Minimum Height (mm)  75  Trusco Part No.  809-3451  Proper mounting height H (mm)  85  Maximum Height (mm)  90  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    40%
    from S$49.99
    Min. 2 days
  24. Casper (clean room specification)
    Maruichi Casper (clean room specification)
    A caster stopper for trolleys that achieves both high safety and easy attachment / detachment due to the ultra-thin slit type. It is also compatible with clean rooms that use EPDM as a material to avoid rubber marks. For caster stoppers on trolleys. For safety measures for furniture with casters ... Read More
    2018 Trusco page  2 0826  Material  EPDM 
    from S$7.99
    Min. 2 days
  25. Lock stopper (steel)
    TRUSCO Lock stopper (steel)
    A safe steel floor lock with excellent operability and durability. The built-in spring pushes the floor surface to lock it. (The trolley does not lift when locked.) * Strictly adhere to the proper mounting height. The mounting height of rubber wheels decreases due to the load.
    Mounting base (mm)  120×120  Stroke (mm)  25  Mounting Screw Spacing (mm)  85~100×85~100  Material  Steel 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  26. Saucer (with rubber sheet)
    TRUSCO Saucer (with rubber sheet)
    Ideal as a stopper for casters and to prevent scratches on the floor. There is a non-slip rubber sheet on the back side.
    from S$3.09
    Min. 2 days
  27. Saucer
    TRUSCO Saucer
    Ideal as a stopper for casters and to prevent scratches on the floor.
    Rating:
    100%
    from S$1.49
    Min. 2 days
  28. Hammer lock (all stainless steel)
    HAMMER CASTER Hammer lock (all stainless steel)
    Light and durable. Easy to operate. Outstanding performance. Pursuing the ideal of position retention, this product is designed to satisfy all aspects such as ease of use and safety.
    Mounting Hole Diameter (Φmm)  11  Mounting Plate A x B (mm)  120×120  Mounting Screw Spacing (mm)  85×85 100×100  Material (Main Unit)  All stainless 
    from S$449.90
    Min. 2 days
  29. 900 P type attachment for freelock
    HAMMER CASTER 900 P type attachment for freelock
    Please use when it is difficult to attach the free lock directly to the side.
    Dimension (mm)  104×100×6  Mass (g)  158  Trusco Part No.  367-2115 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  30. Easy lock 100 diameter (H130) for casters
    YUEI CASTER Easy lock 100 diameter (H130) for casters
    The dolly can be locked firmly with a simple one-touch operation. You can easily lock the dolly by attaching it to the dolly. The movement of the built-in spring presses and locks the floor surface.
    Mounting dimensions X x Y (X 'x Y') (mm)  100×100(85×85)  Hole Diameter P (Φmm)  11  Minimum Height (mm)  117  Mounting Plate A x B (mm)  120×120  Proper mounting height H (mm)  130  Maximum Height (mm)  135  Stroke S (mm)  20  Trusco Part No.  809-3450  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$49.99
    Min. 2 days
  31. Caster holder
    TOCHIGIYA Caster holder
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$0.86
    Min. 2 days
  32. Easy installation just by laying down
    SOGO Easy installation just by laying down
    Stop slipping due to the earthquake. Stop scratches and dents on tatami mats and carpets. Just lay it under the casters.
    Material  Elastomer 
    from S$25.99
    Min. 2 days
  33. Hammer lock
    TOCHIGIYA Hammer lock
    A stopper for casters that can be locked and unlocked just by stepping on the pedal. Cart, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$44.99
    Min. 2 days
  34. Floor stopper FL series
    OKAMOTO KOKI Floor stopper FL series
    The lock pedal and release pedal are separate and easy to operate with one touch. The function that does not lift the dolly when locked does not give an impact to the load when unlocked.
    Dimension F1 (mm)  120  Dimension F2 (mm)  120  Dimension S (mm)  34  Dimensions P1 x P2 (mm)  90×90(P1"×P2" 100×100) 
    from S$76.99
    Min. 2 days
  35. 71.5mm Caster Dish (Black / 4pcs)
    ESCO 71.5mm Caster Dish (Black / 4pcs)
    Mass (g)  17  Dimension E (mm)  4.5  Inner Diameter C (Φmm)  47  Dimension D (Φmm)  71.5  Height H (mm)  Color  Black  Esco Part No.  EA986TS-3  Material  Nylon 
    from S$9.19
    Min. 6 days
  36. Easy lock
    YUEI CASTER Easy lock
    Lock the dolly firmly with one-touch easy operation!
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$59.99
    Min. 7 days
  37. 60.0mm Caster saucer (Black / 4pcs)
    ESCO 60.0mm Caster saucer (Black / 4pcs)
    Mass (g)  10  Dimension E (mm)  2.2  Inner Diameter C (Φmm)  39.8  Dimension D (Φmm)  60  Height H (mm)  Color  Black  Esco Part No.  EA986TS-1  Material  Nylon 
    from S$9.19
    Min. 6 days
  38. 71.5mm caster pan (skeleton / 4pcs)
    ESCO 71.5mm caster pan (skeleton / 4pcs)
    Dimension E (mm)  4.5  Dimension D (Φmm)  71.5  Inner Diameter C (Φmm)  47  Mass (g)  17  Esco Part No.  EA986TS-8  Material  Nylon  Color  skeleton  Height H (mm) 
    from S$9.19
    Min. 6 days
  39. 60.0mm Caster Dish (Skeleton / 4pcs)
    ESCO 60.0mm Caster Dish (Skeleton / 4pcs)
    Dimension D (Φmm)  60  Material  Nylon  Esco Part No.  EA986TS-6  Inner Diameter C (Φmm)  39.8  Color  skeleton  Dimension E (mm)  2.2  Height H (mm)  Mass (g)  10 
    from S$9.19
    Min. 4 days
  40. Stopper for cart movement prevention
    SAMSONG Stopper for cart movement prevention
    Fixing and releasing is easy with one-touch operation. Equipped with a balance adjustment function for surface irregularities and a level ring adjustment function. Since the compression spring is mounted in the pipe, it exerts a high braking force.
    Mounting base (mm)  120×120  Maximum Height (mm)  202  Allowable Load (daN)  294  Mounting Screw Spacing (mm)  83.5×83.5 
    from S$95.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 86

Set Ascending Direction