Connection Thread T 22 Caster Type Plug-in free wheel caster Material (Wheel) Rubber Stopper Single stopper Wheel Type Single wheel Specification Swivel caster S Finish of Hardware Unichrome
It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs, and it can be attached securely. The outer diameter of the mounting pipe is Φ25 / 32 / 38mm for round pipes and 25 / 32mm for square pipes. Set a work method that can maintain an appropriate torqu... Read More
Type 415EN free car Shaft Length L (mm) 52 Pipe wall thickness (mm) Can be installed up to 1.8 Finish of Hardware Chrome plating Material (Wheel) Nylon thermoplastic polyurethane wheel Type of Sign Plug Wheel Type Single wheel Shape Swivel caster S Caster Type Swiveling caster Stopper With rotation stopper
It is a plug-in caster that allows you to select the mounting method and mounting location by selecting the socket and bracket. The handle is treated with trivalent chrome chemical conversion.
Axel Diameter T (mm) 11 Shaft Length L (mm) 38.5 Finish of Hardware Chrome plating Material (Wheel) Rubber integrated wheel with resin bush Wheel Type Single wheel Shape Swivel caster S Caster Type Swiveling caster Stopper With rotation stopper
Standard plug-in twin wheel casters for light loads. It is used in furniture and copiers. The rotation of the wheel can be locked by the stopper.
Shaft Length L (mm) 38 Shaft Diameter d (Φmm) 8 Material (Wheel) Nylon Type PT series twin wheels Caster Type Plug-in caster Shape Swivel caster S Wheel Type Twin wheels Stopper With rotation stopper
It is a general plug-in caster with running performance and load capacity. By making the structure of the swivel part a two-stage structure, smooth swivel is possible. The rotation of the wheel can be locked by the stopper.
Width Across Flats (mm) 14 Shaft Length L (mm) 38 Caster Type Plug-in caster Wheel Type Single wheel Finish of Hardware Trivalent unichrome Stopper With rotation stopper
It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs. The plate thickness (t) of the round pipe bracket is 1.6 mm.
* Because the plug is made of nylon, please be careful when using it in an environment that absorbs water. Set a work method that can m... Read More
Type 415EU universal car Shaft Length L (mm) 53 Finish of Hardware Chrome plating Type of Sign Plug Wheel Type Single wheel Shape Swivel caster S Caster Type Swiveling caster Stopper With rotation stopper
The ball race diameter (PCD) of the turning part is large, and the wide wheels (W32) are used for excellent turning performance and running stability. The new mechanism based on the excellent technology and know-how of hammer casters and the high-grade chrome-plated finish make it ideal for equip... Read More
Allowable Load (daN) 100 Dimension V (mm) 114 Dimension a (mm) 18 Axel Diameter T (mm) 22 Washer thickness (mm) 3 Wheel Width (mm) 32 Shaft Length L (mm) 50 Type 915MK free car Finish of Hardware Chrome plating Mounting Screw Hole M6×1 Wheel Type Single wheel Caster Type Swiveling caster Shape Universal car T Stopper With total lock
It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs, and it can be attached securely. The outer diameter of the mounting pipe is Φ25 / 38mm for round pipes. Set a work method that can maintain an appropriate torque of 5 to 10 N ・ m (51 to 102 kgf ... Read More
Applicable spanner 21×23 Wheel Width (mm) 27 Type 415EN free car Shaft Length L (mm) 52 Pipe wall thickness (mm) Can be installed up to 1.8 Finish of Hardware Chrome plating Type of Sign Plug Pipe shape Round pipe Wheel Type Single wheel Shape Swivel caster S Caster Type Swiveling caster Material (Wheel) Urethane (with B) car Stopper With rotation stopper
* Handle is trivalent chrome chemical conversion treatment
Type 415EN free car Shaft Length L (mm) 52 Pipe wall thickness (mm) Can be installed up to 1.8 Finish of Hardware Chrome plating Type of Sign Plug Wheel Type Single wheel Shape Swivel caster S Caster Type Swiveling caster Stopper With rotation stopper
As a caster for pipes, it is a caster that can be easily attached to indoor transportation equipment. Set a work method that can maintain an appropriate torque of 5 to 10 N ・ m (51 to 102 kgf ・ cm) when attached to the pipe. The handle is treated with trivalent chrome chemical conversion.
Type 415EX free car Finish of Hardware Chrome plating Material (Wheel) Rubber integrated wheel with resin bush Wheel Type Single wheel Shape Swivel caster S Caster Type Swiveling caster Stopper With rotation stopper
As a caster for pipes, it is a caster that can be easily attached to indoor transportation equipment. Set a work method that can maintain an appropriate torque of 5 to 10 N ・ m (51 to 102 kgf ・ cm) when attached to the pipe. The handle is treated with trivalent chrome chemical conversion.
Type 415EX free car Finish of Hardware Chrome plating Wheel Type Single wheel Shape Swivel caster S Caster Type Swiveling caster Stopper With rotation stopper
The handle is treated with trivalent chrome chemical conversion. Resin bushing for wheel diameter Φ85-125mm
Finish of Hardware Chrome plating Material (Wheel) Nylon thermoplastic polyurethane wheel Type of Sign Plug Wheel Type Single wheel Shape Swivel caster S Caster Type Swiveling caster Stopper With rotation stopper
Rubber-tightened casters General-purpose stoppers are stoppers that stop the rotation of wheels.
* The shaft diameter is the outer diameter of the rubber.
Connection Thread T 22 Finish of Hardware Chrome plating Caster Type Plug-in free wheel caster Stopper Single stopper Wheel Type Single wheel Shape Swivel caster S
The handle is treated with trivalent chrome chemical conversion.
* UR (urethane) cars are gray.
Shaft Length L (mm) 38 Turning Radius (mm) 60 Axel Diameter T (mm) 8 Wheel Type Ball wheel Finish of Hardware Chrome plating RoHS directive (corresponding to 10 substances) Correspondence Material (Wheel) Nylon thermoplastic polyurethane wheel Shape Swivel caster S Caster Type Swiveling caster Included Accessories With No.11 socket Stopper With rotation stopper
It is a stopper that stops the rotation of the screw-in type twin-wheel caster car.
Type Design caster Material (Wheel) Elastomer Connection Thread T M12×P1.75 Stopper Rotation stopper Caster Type Screw-in free wheel caster Wheel Type Twin wheels Shape With stopper
Wheel Diameter D (Φmm) 100 Mounting Height H (mm) 128 Turning Start Force (daN) 16.8 Connection Thread T 22 Wheel Width W (mm) 27 Swivel Offset E (mm) 32 Shaft Length L (mm) 50 Allowable Load (daN) 70 Starting Force (daN) 8.4 Finish of Hardware Chrome plating Caster Type Plug-in free wheel caster Stopper Single stopper Wheel Type Single wheel Specification Swivel caster S Material (Wheel) Urethane (with B)
It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs, and it can be attached securely. Mounting pipe outer diameter 25/38 mm for round pipes, 25 mm for square pipes. Set a work method that can maintain an appropriate torque of 5 to 10 N ・ m (51 to 1... Read More
Type 415EN free car Shaft Length L (mm) 52 Pipe wall thickness (mm) Can be installed up to 1.8 Finish of Hardware Chrome plating Type of Sign Plug Wheel Type Single wheel Shape Swivel caster S Caster Type Swiveling caster Stopper With rotation stopper
Allowable Load (daN) 100 Dimension V (mm) 114 Dimension a (mm) 18 Axel Diameter T (mm) 22 Washer thickness (mm) 3 Wheel Width (mm) 32 Shaft Length L (mm) 50 Finish of Hardware Chrome plating Mounting Screw Hole M6×1 Type of Sign Plug-in boss type Wheel Type Single wheel Shape Swivel car S (total lock) Caster Type Swiveling caster Material (Wheel) Urethane (with B) car Stopper With total lock
* Handle is trivalent chrome chemical conversion treatment
Axel Diameter T (mm) 11 Shaft Length L (mm) 38.5 Type 415K free car Finish of Hardware Chrome plating Material (Wheel) Nylon integrated wheel Wheel Type Single wheel Shape Swivel caster S Caster Type Swiveling caster Stopper With rotation stopper
The handle is treated with trivalent chrome chemical conversion.
Axel Diameter T (mm) 11 Shaft Length L (mm) 38.5 Finish of Hardware Chrome plating Type of Sign Plug-in stem Wheel Type Single wheel Shape Swivel caster S Caster Type Swiveling caster Stopper With rotation stopper
It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs, and it can be attached securely. Mounting pipe outer diameter 25/38 mm for round pipes, 25 mm for square pipes. Set a work method that can maintain an appropriate torque of 5 to 10 N ・ m (51 to 1... Read More
Type 415EN free car Shaft Length L (mm) 52 Pipe wall thickness (mm) Can be installed up to 1.8 Finish of Hardware Chrome plating Type of Sign Plug Wheel Type Single wheel Caster Type Swiveling caster
Axel Diameter T (mm) 11 Shaft Length L (mm) 38.5 Finish of Hardware Chrome plating RoHS directive (corresponding to 10 substances) Correspondence Wheel Type Single wheel Caster Type Swiveling caster Stopper With rotation stopper
Rubber-tightened casters General-purpose stoppers are stoppers that stop the rotation of wheels.
* The shaft diameter is the outer diameter of the rubber.
Turning Start Force (daN) 14.4 Connection Thread T 22 Swivel Offset E (mm) 25 Wheel Width W (mm) 27 Shaft Length L (mm) 50 Allowable Load (daN) 60 Starting Force (daN) 7.2 Wheel Diameter D (Φmm) 75 Mounting Height H (mm) 99 Finish of Hardware Chrome plating Type General caster Caster Type Plug-in free wheel caster Stopper Single stopper Wheel Type Single wheel Material (Wheel) Urethane (with bearing) Shape With stopper
The body is made of reinforced nylon with a modern and well-proportioned design. Equipped with a sealed radial ball bearing on the free swivel part. Noise is reduced by smooth running and comfortable operability. The stopper is a double stopper that can turn and rotate the wheels at the same time... Read More
Jaw Depth (mm) 20 Stem Diameter (Φmm) 22 Rim Width (mm) 32 Stem length (mm) 45 Mounting hole diameter (mm) M8 Caster Type Plug-in caster Feature Silent Wheel Type Single wheel Material (Wheel) Thermoplastic rubber Lock With double stopper Bearing enter
Rubber-tightened casters General-purpose stoppers are stoppers that stop the rotation and turning of wheels at the same time.
* The shaft diameter is the outer diameter of the rubber.
Connection Thread T 22 Shaft Length L (mm) 58 Stopper Double stopper Type General caster Caster Type Plug-in free wheel caster Material (Wheel) Rubber (gray) Wheel Type Single wheel Finish of Hardware Unichrome Shape With stopper
It can be easily attached and detached with the casters dedicated to attaching the pipe-shaped legs. The handle is treated with trivalent chrome chemical conversion.
* Because the plug is made of nylon, please be careful when using it in an environment that absorbs water. Set a work method that c... Read More
Type 415EU universal car Shaft Length L (mm) 53 Finish of Hardware Chrome plating Material (Wheel) Nylon Wheel Type Single wheel Shape Swivel caster S Caster Type Swiveling caster Stopper With rotation stopper
The caster has the same structure as the 420S type and is ideal for heavy steel carriers, with all functions and quality completed. The 413SK can be freely moved and stopped with casters with stoppers. Can be used with the fixed vehicle 420SKR.
Type 413SK free car RoHS directive (corresponding to 10 substances) Correspondence Wheel Type Single wheel Caster Type Swiveling caster Material (Wheel) Urethane (with roller bearing) Stopper With rotation stopper Shape freely
Rubber-tightened casters General-purpose stoppers are stoppers that stop the rotation of wheels.
* The shaft diameter is the outer diameter of the rubber.
Connection Thread T 22 Finish of Hardware Chrome plating Type General caster Caster Type Plug-in free wheel caster Material (Wheel) Rubber Stopper Single stopper Wheel Type Single wheel Shape With stopper
It is a caster for mounting steel pipes and is ideal for steel office equipment, furniture, and equipment that requires beauty and lightness, such as indoor carriers. Can be used with the fixed vehicle 420EKR.
Type 415EK free car Finish of Hardware Chrome plating RoHS directive (corresponding to 10 substances) Correspondence Material (Wheel) Rubber Wheel Type Single wheel Caster Type Swiveling caster Stopper With rotation stopper Shape freely
It is a pipe plug-in type caster and can be easily attached to indoor transportation equipment.
Wheel Diameter D (Φmm) 100 Width Across Flats (mm) 21 Caster Offset (mm) 31 Shaft Length L (mm) 60 Finish of Hardware Chrome plating Caster Type Plug-in caster Wheel Type Single wheel Stopper With rotation stopper
Rubber-tightened casters General-purpose stoppers are stoppers that stop the rotation of wheels.
* The shaft diameter is the outer diameter of the rubber.
Connection Thread T 22 Wheel Width W (mm) 25 Finish of Hardware Chrome plating Type General caster Caster Type Plug-in free wheel caster Stopper Single stopper Wheel Type Single wheel Material (Wheel) Urethane Shape With stopper
A caster for pipe mounting that can be easily attached and detached by using a dedicated spanner.
Wheel Width (mm) 21 Mounting Pipe Outer Diameter T (Φmm) 38 Trusco Part No. 398-4621 Mass (g) 411 Shaft Length L (mm) 52 Wheel Diameter D (Φmm) 75 Mounting Height H (mm) 95 Finish of Hardware Chrome plating Specification Pipe insertion type Suitable Pipe Wall Thickness (mm) Possible up to 1.8 Wheel Rubber integrated wheel with resin bush Wheel Type Single wheel Material (Metal Hub) Steel Shape Swivel type (with stopper) Caster Type Swiveling caster Stopper With rotation stopper
The body is made of reinforced nylon with a modern and well-proportioned design. Equipped with a sealed radial ball bearing on the free swivel part. Noise is reduced by smooth running and comfortable operability. The stopper is a double stopper that can turn and rotate the wheels at the same time... Read More
Jaw Depth (mm) 20 Stem Diameter (Φmm) 22 Rim Width (mm) 32 Stem length (mm) 45 Mounting hole diameter (mm) M8 Caster Type Plug-in caster Feature Silent Wheel Type Single wheel Material (Wheel) Thermoplastic rubber Lock With double stopper Bearing enter
Wheel Diameter D (Φmm) 100 Allowable Load (daN) 100 Mounting Height H (mm) 114 Dimension a (mm) 18 Axel Diameter T (mm) 22 Washer thickness (mm) 3 Caster Offset (mm) 30 Shaft Length L (mm) 50 Wheel Width (mm) 69 Dimension V (mm) 88 Turning Radius (mm) 90 RoHS directive (corresponding to 10 substances) Correspondence Mounting Screw Hole M6×1 Material (Main Unit) Nylon Type of Sign Plug-in boss type Shape Swivel caster S Caster Type Swiveling caster Wheel Type Twin wheels Stopper With total lock Color light brown
Finish of Hardware Chrome plating RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Plug Wheel Type Single wheel Caster Type Swiveling caster Stopper With rotation stopper
The handle is treated with trivalent chrome chemical conversion.
* UR (urethane) cars are gray.
Axel Diameter T (mm) 11 Shaft Length L (mm) 38.5 Turning Radius (mm) 60 Wheel Type Ball wheel Finish of Hardware Chrome plating RoHS directive (corresponding to 10 substances) Correspondence Material (Wheel) Nylon thermoplastic polyurethane wheel Shape Swivel caster S Caster Type Swiveling caster Stopper With rotation stopper