All Category

Jacks

Jacks are used for logistics and when lifting or carrying heavy items as storage goods. Small hydraulic jacks are used not only when heavy items need to be assembled, but also for minor adjustments. Some types can be used even when there are obstacles, such as a handle that can be rotated sideways. In addition, the jack type with a nail can lift a heavy object from a lower position.
View : Grid List
Filter

Items 1 - 40 of 214

Set Ascending Direction
  1. Hydraulic Jack with Claws
    MASADA SEISAKUSHO Hydraulic Jack with Claws
    Strength and accuracy are further improved by adopting a grooved slide rail. Since the handle is rotatable, it can be used at any work site. The number of operations has been reduced due to the improvement of the pump section. (Speed up work) The return spring automatically lowers the ram even wh... Read More
    Type  Jack with hydraulic claw, standard type  Operating Temperature Range (℃)  -20~70 
    Rating:
    100%
    from S$689.90
    Min. 2 days
  2. Hydraulic cylinder (double acting cylinder)
    Riken Kiki Hydraulic cylinder (double acting cylinder)
    Double acting cylinder with piston plating
    Included Accessories  ROC-13R with one-touch coupler  Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Maximum Output (kN)  200  Piston Diameter C (Φmm)  42  color-screw diameter D  M82×P2  pull-side output (kN)  103  piston-screw diameter F  M40×P2  piston-bearing length H (mm)  10 
    from S$1,199.00
    Min. 7 days
  3. Hydraulic jack with claw
    Sanpou Yoshi Hydraulic jack with claw
    A jack with hydraulic claws that can be used in two ways, the head and claws, and can be used in a wide variety of ways such as lifting, moving, and aligning heavy objects. If there is a gap of about 20 mm in the claws, heavy objects can be lifted. The handle socket can rotate 180 degrees. Since ... Read More
    Color  Orange 
    Rating:
    73%
    from S$389.90
    Min. 2 days
  4. Hydraulic Jack with Claws Long Claw Type
    MASADA SEISAKUSHO Hydraulic Jack with Claws Long Claw Type
    Since the handle socket rotates 180 °, it can be operated by avoiding obstacles. It can be widely used as disaster prevention materials and equipment.
    Included Accessories  Handle 
    Rating:
    100%
    from S$539.90
    Min. 2 days
  5. Air vent for MS-2
    MASADA SEISAKUSHO Air vent for MS-2
    Suitable Model  MS-2 
    Rating:
    97%
    from S$6.99
    Min. 2 days
  6. Jack with Standard Claws
    KONNO CORPORATION (EAGLE) Jack with Standard Claws
    It can also be used sideways (excluding G-25 and G-200). Operating force 25 kg or less. The insertion socket part of the operation handle can rotate freely. Even in a narrow space such as an obstacle behind, the pump can be operated by avoiding obstacles. Equipped with a safety valve to prevent o... Read More
    Included Accessories  Operation lever  Material (Main Unit)  Steel  Type  Nail standard type  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$799.90
    Min. 2 days
  7. Jack with Long Claws
    KONNO CORPORATION (EAGLE) Jack with Long Claws
    The insertion socket part of the operation handle with long claws can be rotated freely. Even in narrow spaces with obstacles behind, the pump can be operated by avoiding obstacles. Equipped with a safety valve to prevent overloading, it enhances safety during work. It is also ideal as a disaster... Read More
    Included Accessories  Operation lever  Material (Main Unit)  Steel  Type  Nail long type 
    Rating:
    100%
    from S$799.90
    Min. 2 days
  8. Coupler
    Riken Kiki Coupler
    Screw-in type, S series coupler.
    Specification  Cylinder side coupler  Thread Size  3/8  Maximum Operating Pressure (MPa)  70 
    Rating:
    87%
    from S$59.99
    Min. 2 days
  9. Power Jack E Series (Single Action) Spring Return Jack
    Osaka Jack Power Jack E Series (Single Action) Spring Return Jack
    The piston sliding part is made of copper alloy and the piston rod is hard chrome plated. Cylinders and pistons are strong materials heat-treated with SCM435.
    Coupler Connection Size m  NPT3/8  Attached Coupler  B-6JG 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  10. Hydraulic hose with one side coupling (72MPa)
    Osaka Jack Hydraulic hose with one side coupling (72MPa)
    A very robust hose with excellent durability.
    Inner Diameter (Φmm)  6.3  Maximum Operating Pressure (MPa [kgf/cm 2 ])  72 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  11. Ultra high pressure hydraulic hose
    TOGAWA RUBBER Ultra high pressure hydraulic hose
    Fluid  General hydraulic oil  Screws  R3/8  Temperature Range (℃)  -30~80  Pressure  100.0MPA (test)  Regular Pressure (MPa)  70.0  Material (Metal Hub)  SS400 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  12. Manual Hydraulic Hand Pump
    Riken Kiki Manual Hydraulic Hand Pump
    The safety valve, air valve, and operation valve are all built in, and integrated with the oil tank, making it lightweight, compact, and easy to move. It has a 2-step speed function for automatic switching between high and low voltages, which makes work extremely efficient. This is a manual pump ... Read More
    Type  Manual hydraulic pump  Suitable Jack  Single acting (spring return) jack  Maximum Operating Pressure (High Pressure) (MPa)  70  Maximum Operating Pressure (Low Pressure) (MPa)  Discharge Port Diameter Rc  3/8 
    Rating:
    100%
    from S$569.90
    Min. 2 days
  13. Manual pump for spring return type
    Osaka Jack Manual pump for spring return type
    The manual pump is used by connecting to a hydraulic hose with the hydraulic drive source of the power jack. It is a high / low pressure two-stage switching discharge type pump that returns to the spring and is used for self-weight return type jacks. The pressure resistant part of the pump uses s... Read More
    Type  Manual hydraulic pump  Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Suitable Jack  Single acting (spring return) jack  Maximum Operating Pressure (High Pressure) (MPa)  72  Maximum Operating Pressure (Low Pressure) (MPa) 
    Rating:
    100%
    from S$479.90
    Min. 2 days
  14. Handle for jack with claws
    KONNO CORPORATION (EAGLE) Handle for jack with claws
    Operation handle for exclusive use with jacks with eagle claws. Used for lifting and lowering work. The handle is split in two.
    Rating:
    100%
    from S$38.99
    Min. 2 days
  15. Coupler
    Riken Kiki Coupler
    Screw-in type, S series coupler.
    Specification  Hose side coupler  Thread Size  3/8  Maximum Operating Pressure (MPa)  70 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  16. OJ B type coupling
    Osaka Jack OJ B type coupling
    Type  Coupler  Maximum Operating Pressure (MPa)  72 
    Rating:
    60%
    from S$56.99
    Min. 2 days
  17. Hydraulic jack with claw
    MASADA SEISAKUSHO Hydraulic jack with claw
    The number of operations has been reduced by improving the pump section. (Speeding up work) The return spring automatically lowers the ram even when there is no load. The claw position is very low and the operability is excellent. *It is a type without spring. * There is no groove type slide rail... Read More
    Specification  With pump safety valve  hook load (t)  1.8  top load (t)  2.7 
    from S$499.90
    Min. 2 days
  18. Coupler (one touch)
    Riken Kiki Coupler (one touch)
    It can be attached and detached with one fingertip. For connection to flood control equipment. For connection to flood control equipment.
    Mass (g)  100 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  19. One-touch coupler
    Riken Kiki One-touch coupler
    Detachment is one-touch with one fingertip. There is no oil leakage during separation. Also, air does not get mixed in when connecting. It can be pressurized in a separated state. Comes with a lock to prevent it from coming off.
    Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Maximum Operating Pressure (MPa)  70 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  20. Power jack EL series (Small jack)
    Osaka Jack Power jack EL series (Small jack)
    Low-body jacks and flat jacks are used for lifting to the smallest plow and for fine-tuning machine installation. The hydraulic pump is selected according to the number of jacks connected and the amount of oil required. The S-type jack is a single-acting type with a built-in spring return device,... Read More
    Coupler Connection Size m  NTP3/8  Attached Coupler  B-6JG  Rod Protrusion Length t (mm) 
    from S$389.90
    Min. 2 days
  21. Type B coupler
    Osaka Jack Type B coupler
    It is a hand-tightened self-sealing joint. No tools are required for attachment and detachment. Used for T type, JN type, and LJA type.
    Opening Diameter (Φmm)  Maximum Operating Pressure (MPa [kgf/cm 2 ])  72[720] 
    from S$58.99
    Min. 2 days
  22. Pressure jack mounting bracket for power jack
    Osaka Jack Pressure jack mounting bracket for power jack
    It is used to install a pressure gauge in the middle of a circuit, such as attaching a pressure gauge to a manual pump.
    Maximum Operating Pressure (MPa)  72 
    from S$98.99
    Min. 2 days
  23. Architectural jack
    Taiyo Seiki Iron Works Architectural jack
    Ideal for adjustment of wooden structures, etc. You can fine-tune the height. Easy to install as the head corner rotates. Since the handle hole is open at a right angle, it can be rotated 90°.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  24. Power jack (Single acting)
    Osaka Jack Power jack (Single acting)
    Flat jacks are used for lifting in very small gaps and for fine adjustment of machine installations. Select the hydraulic pump according to the number of connected jacks and the required amount of oil. It is a single-acting type with a built-in spring, and reciprocates with a single high-pressure... Read More
    Specification  Spring return type, single acting  Rod Diameter (mm)  38  Lifting Force (kN [tf])  100(10) 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  25. One-touch coupler
    Riken Kiki One-touch coupler
    Detachment is one-touch with one fingertip. There is no oil leakage during separation. Also, air does not get mixed in when connecting. It can be pressurized in a separated state. Comes with a lock to prevent it from coming off.
    Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Maximum Operating Pressure (MPa [kgf/cm 2 ])  70[700]  Fluid Temperature Range (℃)  0~60 
    from S$119.90
    Min. 2 days
  26. OJ Journal Jack
    Osaka Jack OJ Journal Jack
    A screw-type jack that is durable and durable as a whole. Jack-up, jack-down (lifting and lowering of heavy objects) Bridge construction, shipbuilding and repair work, civil engineering and construction work, supporting heavy objects
    Rating:
    100%
    from S$959.90
    Min. 2 days
  27. Jack with Claws (without Return Spring)
    MASADA SEISAKUSHO Jack with Claws (without Return Spring)
    The claw position is very low and has excellent operability. A slotted slide rail is used. The handle is rotatable.
    Rating:
    87%
    from S$599.90
    Min. 2 days
  28. Jack with claws (without return spring)
    TRUSCO Jack with claws (without return spring)
    The grip handle with rubber is a two-piece connection type and is stored in the main body. The grip handle with rubber can be operated by rotating 180 degrees. The claw position is very low and it has excellent operability. Uses a grooved slide rail. There is no return spring. Machine installatio... Read More
    Rating:
    100%
    from S$499.90
    Min. 2 days
  29. High Pressure Hose
    Riken Kiki High Pressure Hose
    It can be used for all manual pumps. The hose model changes depending on the pump, so check the cylinder and pump coupler.
    Pressure  70MPa  Hose Inner Diameter (Φmm)  6.3  Hose Outer Diameter (Φmm)  16.5 
    from S$229.90
    Min. 2 days
  30. Manual hydraulic pump
    ENERPAC Manual hydraulic pump
    * We do not deliver to private homes (detached houses / apartments).
    Type  Other pumps 
    from S$449.90
    Min. 2 days
  31. RIKEN high pressure hose
    RIKEN TRADING RIKEN high pressure hose
    A high pressure hose with a diameter of Rc3 / 8. For construction and processing work * When selecting a pump, be sure to select a pump with an effective oil amount that is larger than the required oil amount for the cylinder used.
    Material  Synthetic rubber 
    from S$259.90
    Min. 2 days
  32. Hydraulic pump
    Riken Kiki Hydraulic pump
    The safety valve, air valve, and operation valve are all built in, and integrated with the oil tank, making it lightweight, compact, and easy to move. It has a 2-step speed function for automatic switching between high and low voltages, which makes work extremely efficient. This is a manual pump ... Read More
    Suitable Jack  Single acting (spring return) jack  Maximum Operating Pressure (High Pressure) (MPa)  70 
    from S$899.90
    Min. 6 days
  33. OJ power jack EC type S type
    Osaka Jack OJ power jack EC type S type
    The combination with a manual or electro-hydraulic pump can be freely selected. Please select according to the number of jacks connected and the required amount of oil. Cylinders and pistons are strong materials heat-treated with SCM435. The coupler screw diameter is NPT3 / 8. Hollow jacks have a... Read More
    from S$869.90
    Min. 2 days
  34. Hydraulic cylinder (single acting cylinder)
    Riken Kiki Hydraulic cylinder (single acting cylinder)
    Included Accessories  ROC-13R with one-touch coupler  Connection: Rc (Tapered Thread for Pipe, Female)  3/8  Maximum Output (kN)  100  Piston Diameter C (Φmm)  38  Color Screw Diameter F  M58×P2  Bottom Threaded Hole Diameter H  M28×P2 
    from S$699.90
    Min. 6 days
  35. shaft
    IKURA SEIKI shaft
    from S$359.90
    Min. 5 days
  36. Cable jack set
    ESCO Cable jack set
    Compact and lightweight design that is convenient for both transportation and storage * Products sent directly from the manufacturer are sold only to companies. This item cannot be delivered to private homes or construction sites. Please note. Even if the delivery address is a corporate name, it ... Read More
    Material  Steel  Shaft Diameter (Φmm)  40  Constitution  2 units + 2 gripping bearings + 1 shaft  Lifting Force / Height  2t/200mm 
    from S$1,799.00
    Min. 3 days
  37. Enapak Single Action Cylinder / Plastic Pump Set
    ENERPAC Enapak Single Action Cylinder / Plastic Pump Set
    Type  Other pumps  Type of Sign  Foot mounting type  Discharge Pressure (MPa)  70 
    from S$1,699.00
    Min. 4 days
  38. Portable Small Pump
    Riken Kiki Portable Small Pump
    High performance and small size that can be used for all hydraulic tools. A lightweight type that combines the performance of an electric pump with the portability of a manual pump with a maximum pressure of 70 MPa.
    Operating Pressure (MPa)  1.5~70  Maximum Current (A)  6.5  Rated Output (kW)  0.25  Discharge Rate (L/min)  0.2~2.0  Motor Voltage (V)  (50 / 60Hz) Single phase 100  Effective Oil Capacity (L)  1.8 
    from S$2,999.00
    Min. 6 days
  39. 908kg industrial jack
    ESCO 908kg industrial jack
    Included Accessories  Welded bracket (100 x 127 mm) 
    from S$299.90
    Min. 3 days
  40. Power jack E series (double acting) hydraulic return jack
    Osaka Jack Power jack E series (double acting) hydraulic return jack
    The H-type jack is a double-acting type with two high-pressure hoses, and is manufactured to demonstrate the required tonnage for both pressurization and return. The return process is forcibly performed by hydraulic pressure, so the return speed is faster than the S type.
    from S$439.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 214

Set Ascending Direction