All Category

Toe Jacks

A jack with a nail refers to a type with a nail attached to a jack used for lifting heavy objects. A clawed jack that can be operated if there is a slight gap enough to allow the nail to enter under the heavy object to be lifted is an item that is used at work sites where space is limited. In addition, the presence of nails makes it possible to lift heavy objects from a low position. In addition to moving machines, there are jacks that are used in the event of a disaster, such as lifting a house. There are items that are convenient for working in narrow places, such as a handle for a jack with a nail and a roller bar, and they can also be used in combination.
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction
  1. Hydraulic Jack with Claws
    MASADA SEISAKUSHO Hydraulic Jack with Claws
    Strength and accuracy are further improved by adopting a grooved slide rail. Since the handle is rotatable, it can be used at any work site. The number of operations has been reduced due to the improvement of the pump section. (Speed up work) The return spring automatically lowers the ram even wh... Read More
    Operating Temperature Range (℃)  -20~70  Type  Jack with hydraulic claw, standard type 
    Rating:
    100%
    from S$599.90
    Min. 2 days
  2. Hydraulic jack with claw
    Sanpou Yoshi Hydraulic jack with claw
    A jack with hydraulic claws that can be used in two ways, the head and claws, and can be used in a wide variety of ways such as lifting, moving, and aligning heavy objects. If there is a gap of about 20 mm in the claws, heavy objects can be lifted. The handle socket can rotate 180 degrees. Since ... Read More
    Color  Orange 
    Rating:
    73%
    from S$119.90
    Min. 2 days
  3. Hydraulic Jack with Claws Long Claw Type
    MASADA SEISAKUSHO Hydraulic Jack with Claws Long Claw Type
    Since the handle socket rotates 180 °, it can be operated by avoiding obstacles. It can be widely used as disaster prevention materials and equipment.
    Included Accessories  Handle 
    Rating:
    100%
    from S$449.90
    Min. 2 days
  4. Jack with Standard Claws
    KONNO CORPORATION (EAGLE) Jack with Standard Claws
    It can also be used sideways (excluding G-25 and G-200). Operating force 25 kg or less. The insertion socket part of the operation handle can rotate freely. Even in a narrow space such as an obstacle behind, the pump can be operated by avoiding obstacles. Equipped with a safety valve to prevent o... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Nail standard type  Included Accessories  Operation lever  Material (Main Unit)  Steel 
    Rating:
    90%
    from S$689.90
    Min. 2 days
  5. Jack with Long Claws
    KONNO CORPORATION (EAGLE) Jack with Long Claws
    Type with long claws The insertion socket of the operation handle can rotate freely. Even in a narrow space such as an obstacle behind, the pump can be operated by avoiding obstacles. Equipped with a safety valve to prevent overload, it enhances safety during work. It is also ideal as a disaster ... Read More
    Type  Nail long type  Included Accessories  Operation lever  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$799.90
    Min. 2 days
  6. Handle for jack with claws
    KONNO CORPORATION (EAGLE) Handle for jack with claws
    Operation handle for exclusive use with jacks with eagle claws. Used for lifting and lowering work. The handle is split in two.
    Rating:
    100%
    from S$32.99
    Min. 2 days
  7. Hydraulic jack with claw
    MASADA SEISAKUSHO Hydraulic jack with claw
    The number of operations has been reduced due to the improvement of the pump section. (Speed up work) The return spring automatically lowers the ram even when there is no load. The claw position is very low and the operability is excellent. * It is a type without a spring. * There is no grooved s... Read More
    Lifting Height (mm)  113  Base Dimensions (mm)  178×125  Toe Length x Width W (mm)  50×50  Mass (kg)  7.9  Bawl Dimension (mm)  85×50  Maximum Load (ton)  Claw part; 1.8, head part; 2.7  Maximum Height (mm)  Claw: 129, head: 348  Minimum Height (mm)  Claws: 16, Head: 235  Specification  With pump safety valve 
    from S$449.90
    Min. 2 days
  8. Jack with Claws (without Return Spring)
    MASADA SEISAKUSHO Jack with Claws (without Return Spring)
    The claw position is very low and it is easy to operate. Uses a grooved slide rail. The handle is rotatable.
    Rating:
    87%
    from S$499.90
    Min. 2 days
  9. Jack with claws (without return spring)
    TRUSCO Jack with claws (without return spring)
    The grip handle with rubber is a two-piece connection type and is stored in the main body. The grip handle with rubber can be operated by rotating 180 degrees. The claw position is very low and it has excellent operability. Uses a grooved slide rail. There is no return spring. Machine installatio... Read More
    Rating:
    100%
    from S$479.90
    Min. 2 days
  10. OJ power jack EC type S type
    Osaka Jack OJ power jack EC type S type
    The combination with a manual or electro-hydraulic pump can be freely selected. Please select according to the number of jacks connected and the required amount of oil. Cylinders and pistons are strong materials heat-treated with SCM435. The coupler screw diameter is NPT3 / 8. Hollow jacks have a... Read More
    from S$749.90
    Min. 2 days
  11. Jack with nails (long nails type)
    KONNO CORPORATION (EAGLE) Jack with nails (long nails type)
    Low floor, rotating handle, long claw type claw jack with safety valve. Since the main body height is low, it is ideal when there is a height restriction. The handle is rotatable.
    Mass (kg)  12  Body Height (mm)  183~245  Lowest Position of Toe (mm)  22  Height (mm)  22~84  hook load (t)  Trusco Part No.  302-9468  top load (t)  Stroke (mm)  62  Lifting Height (mm)  62  Toe Width (mm)  65  Toe Length (mm)  80  Toe Length x Width W (mm)  80×65  Lifting Force (kN)  Claw part: 30
    Head: 60 
    Included Accessories  Handle  Type  Low floor nails long type 
    from S$899.90
    Min. 3 days
  12. Jack with Claws (Clean Room Specification)
    KONNO CORPORATION (EAGLE) Jack with Claws (Clean Room Specification)
    Since it is nickel-plated to prevent painting and rusting, it is suitable for clean room work such as semiconductors and precision machinery. The handle is rotatable.
    Material  Body: Steel 
    from S$899.90
    Min. 2 days
  13. Attachment type two-stage jack jack
    KONNO CORPORATION (EAGLE) Attachment type two-stage jack jack
    By using the attachment, you can select two claw positions. Since there is an attachment (detachable attached claw) in addition to the original claw, you can choose the height position of the claw to jack up from two ways. You can eliminate unnecessary empty strokes by using attachments.
    from S$989.90
    Min. 3 days
  14. Jack with mini claw for fine adjustment GB-60 claw capacity 2t
    KONNO CORPORATION (EAGLE) Jack with mini claw for fine adjustment GB-60 claw capacity 2t
    With safety valve. Suitable for fine adjustment work with a stroke of 25 mm. The smallest claw jack with a body height of 136 mm and a minimum claw position of 16 mm. The handle is rotatable.
    Lifting Force (kN [tf])  (Claw) 20 [2.0], (head) 60 [6.0]  Body Height (mm)  136~161  Lowest Position of Toe (mm)  16  Height (mm)  16~41  hook load (t)  Stroke (mm)  25  Lifting Height (mm)  25  Trusco Part No.  351-7551  Toe Length (mm)  50  Toe Length x Width W (mm)  50×65  top load (t)  Toe Width (mm)  65  Mass (kg)  9.7 
    from S$769.90
    Min. 2 days
  15. Masada  Operation handle for turning is common to all models ((1 box = 1)
    MASADA SEISAKUSHO Masada Operation handle for turning is common to all models ((1 box = 1)
    * When using in a combination other than the same type, adjust the height of the main body. * Please check the road surface condition.
    Width (mm)  (Handle) 240  Overall Length (mm)  1000  Mass (kg)  2.9  Trusco Part No.  396-4892  Suitable Model  MSW type / MUW type 
    from S$119.90
    Min. 31 days
  16. OJ power jack EC type S type
    Osaka Jack OJ power jack EC type S type
    Mass (kg)  12  Dimension H (mm)  193  Required Oil Amount (mL)  287  Pushing Force (kN)  300(30)  Stroke (mm)  60  Trusco Part No.  851-9871  Included Accessories  B-6JG 
    from S$1,499.00
    Min. 2 days
  17. 1.0 ton jack jack (long nails)
    ESCO 1.0 ton jack jack (long nails)
    hook load (t)  Stroke (mm)  105  hook maximum height (mm)  117  Lowest Position of Toe (mm)  12  Base Dimensions (mm)  140×220  top minimum height (mm)  205  top load (t)  top maximum height (mm)  310  Mass (kg)  7.3  Esco Part No.  EA993LW-1  Type  Nails long  Dimension W1 (mm)  [Nail] 65  Dimension l1 (mm)  【Claws】 75 
    from S$569.90
    Min. 6 days
  18. Roller wheel for transportation Orange roller handle
    TRUSCO Roller wheel for transportation Orange roller handle
    Width (mm)  (Handle) 240  Overall Length (mm)  1000  Trusco Part No.  115-7465  Mass (kg)  2.9  Material  Steel 
    from S$97.99
    Min. 3 days
  19. 5.0 ton jack jack
    ESCO 5.0 ton jack jack
    top load (t)  10  Stroke (mm)  120  hook maximum height (mm)  142  Mass (kg)  17.8  Base Dimensions (mm)  182×262  Lowest Position of Toe (mm)  22  top minimum height (mm)  290  top maximum height (mm)  410  hook load (t)  Esco Part No.  EA993LV-5  Dimension l1 (mm)  【Claws】 57  Dimension W1 (mm)  【Claws】 75 
    from S$769.90
    Min. 6 days
  20. Jack with claws
    KONNO CORPORATION (EAGLE) Jack with claws
    Handle with safety valve A low-floor type jack with rotating claws (standard claw type). Since the height of the main body is low, it is ideal when there is a limit to the height. The handle is rotatable.
    Lifting Force (kN [tf])  (Claw) 30 [3.0], (head) 60 [6.0]  Mass (kg)  11  Body Height (mm)  180~242  Height (mm)  19~81  Trusco Part No.  302-9450  Toe Length x Width W (mm)  50×65  Stroke (mm)  62 
    from S$789.90
    Min. 2 days
  21. 3.0 ton jack jack (with long nails and return spring)
    ESCO 3.0 ton jack jack (with long nails and return spring)
    top load (t)  10  Stroke (mm)  120  hook maximum height (mm)  145  Base Dimensions (mm)  182×304  Mass (kg)  22.5  Lowest Position of Toe (mm)  25  top minimum height (mm)  292  hook load (t)  top maximum height (mm)  412  Esco Part No.  EA993LY-3  Type  Nails long  Dimension l1 (mm)  【Claws】 100  Dimension W1 (mm)  【Claws】 75 
    from S$799.90
    Min. 6 days
  22. 2.0 ton jack jack (with return spring)
    ESCO 2.0 ton jack jack (with return spring)
    Stroke (mm)  113  Mass (kg)  13.2  hook maximum height (mm)  132  Base Dimensions (mm)  160×227  Lowest Position of Toe (mm)  19  hook load (t)  top minimum height (mm)  243  top maximum height (mm)  356  top load (t)  Esco Part No.  EA993LX-2  Dimension l1 (mm)  【Claws】 50  Dimension W1 (mm)  【Claws】 50 
    from S$669.90
    Min. 6 days
  23. OJ power jack EC type H type
    Osaka Jack OJ power jack EC type H type
    The H type jack is a double acting type. It is manufactured with two high-pressure hoses so that the required tonnage can be achieved for both pressurization and return. Since the return process is forcibly performed by flood control, the return speed is faster than the S type. The hollow jack ha... Read More
    Outer Diameter (Φmm)  114  Stroke (mm)  150  pulling force (kN)  180  Mass (kg)  19  Lifting Force (kN)  300  Minimum Height (mm)  310  center hole diameter (mm)  33  Pressure Receiving Area (cm 2 47.71  head diameter (mm)  62  Required Oil Amount (mL)  716  Trusco Part No.  851-9867 
    from S$2,599.00
    Min. 4 days
  24. 3.0 ton jack jack (long nails)
    ESCO 3.0 ton jack jack (long nails)
    Stroke (mm)  110  hook maximum height (mm)  132  Mass (kg)  15.3  Base Dimensions (mm)  160×271  Lowest Position of Toe (mm)  22  top minimum height (mm)  239  hook load (t)  top maximum height (mm)  349  top load (t)  Esco Part No.  EA993LW-3  Type  Nails long  Dimension W1 (mm)  [Nail] 65  Dimension l1 (mm)  【Claws】 80 
    from S$799.90
    Min. 6 days
  25. 5.0 ton jack jack (with return spring)
    ESCO 5.0 ton jack jack (with return spring)
    top load (t)  10  Stroke (mm)  120  hook maximum height (mm)  142  Base Dimensions (mm)  182×262  Mass (kg)  19.1  Lowest Position of Toe (mm)  22  top minimum height (mm)  290  top maximum height (mm)  410  hook load (t)  Esco Part No.  EA993LX-5  Dimension W1 (mm)  【Claws】 57  Dimension l1 (mm)  【Claws】 57 
    from S$769.90
    Min. 6 days
  26. 2.0ton jack jack
    ESCO 2.0ton jack jack
    Stroke (mm)  113  Mass (kg)  12.3  hook maximum height (mm)  129  Lowest Position of Toe (mm)  16  Base Dimensions (mm)  160×227  hook load (t)  top minimum height (mm)  240  top maximum height (mm)  353  top load (t)  Esco Part No.  EA993LV-2  Dimension W1 (mm)  [Nail] 65  Dimension l1 (mm)  【Claws】 50 
    from S$669.90
    Min. 6 days
  27. 1.2ton claw jack
    ESCO 1.2ton claw jack
    hook load (t)  1.2  Stroke (mm)  105  hook maximum height (mm)  117  Lowest Position of Toe (mm)  12  Base Dimensions (mm)  140×195  top minimum height (mm)  205  top load (t)  top maximum height (mm)  310  Mass (kg)  7.3  Esco Part No.  EA993LV-1.2  Dimension W1 (mm)  [Nail] 65  Dimension l1 (mm)  【Claws】 50 
    from S$569.90
    Min. 6 days
  28. Power jack with nail
    Osaka Jack Power jack with nail
    It can be used for lifting heavy objects, machines, etc. by inserting the claws in a narrow gap. It is safe because you can work away from heavy objects.
    Attached Coupler  B-6JG 
    from S$999.00
    Min. 8 days
  29. 1.5 ton jack jack (with long nails and return spring)
    ESCO 1.5 ton jack jack (with long nails and return spring)
    hook load (t)  1.5  Stroke (mm)  113  hook maximum height (mm)  135  Mass (kg)  14.9  Base Dimensions (mm)  160×257  Lowest Position of Toe (mm)  22  top minimum height (mm)  245  top maximum height (mm)  358  top load (t)  Esco Part No.  EA993LY-1.5  Type  Nails long  Dimension W1 (mm)  [Nail] 65  Dimension l1 (mm)  【Claws】 80 
    from S$779.90
    Min. 6 days
  30. 5.0 ton jack jack (long nails)
    ESCO 5.0 ton jack jack (long nails)
    top load (t)  10  Stroke (mm)  120  hook maximum height (mm)  145  Base Dimensions (mm)  182×283  Mass (kg)  21  Lowest Position of Toe (mm)  25  top minimum height (mm)  292  top maximum height (mm)  412  hook load (t)  Esco Part No.  EA993LW-5  Type  Nails long  Dimension l1 (mm)  【Claws】 75  Dimension W1 (mm)  【Claws】 75 
    from S$1,199.00
    Min. 6 days
  31. Base lifting jack Claw load 3t
    KONNO CORPORATION (EAGLE) Base lifting jack Claw load 3t
    It helps to repair houses that are tilted due to land subsidence. Since the chipping of the foundation can be minimized, efficient work can be performed. Equipped with a safety valve to prevent overload, it enhances safety during work. Residential houses and other buildings.
    Toe Length x Width W (mm)  100×65  Stroke (mm)  115  Mass (kg)  19  Body Height (mm)  224  Lifting Force (kN)  30  Trusco Part No.  401-3590 
    Rating:
    60%
    from S$989.90
    Min. 3 days
  32. 3.0 ton jack jack (low floor)
    ESCO 3.0 ton jack jack (low floor)
    Esco Part No.  EA993KC-3A 
    from S$1,199.00
    Min. 6 days
  33. 3.0ton jack jack
    ESCO 3.0ton jack jack
    Stroke (mm)  110  hook maximum height (mm)  129  Mass (kg)  13.7  Base Dimensions (mm)  160×238  Lowest Position of Toe (mm)  19  top minimum height (mm)  236  hook load (t)  top maximum height (mm)  346  top load (t)  Esco Part No.  EA993LV-3  Dimension W1 (mm)  [Nail] 65  Dimension l1 (mm)  【Claws】 50 
    from S$769.90
    Min. 6 days
  34. 2.0 ton jack jack
    ESCO 2.0 ton jack jack
    Esco Part No.  EA993K-2A 
    from S$1,299.00
    Min. 6 days
  35. 5.0 ton jack jack (low floor)
    ESCO 5.0 ton jack jack (low floor)
    Esco Part No.  EA993KC-5A 
    from S$1,299.00
    Min. 6 days
  36. 2.0 ton jack jack (long nails)
    ESCO 2.0 ton jack jack (long nails)
    Stroke (mm)  113  Mass (kg)  13.4  hook maximum height (mm)  132  Base Dimensions (mm)  160×259  Lowest Position of Toe (mm)  19  hook load (t)  top minimum height (mm)  243  top maximum height (mm)  356  top load (t)  Esco Part No.  EA993LW-2  Type  Nails long  Dimension W1 (mm)  [Nail] 65  Dimension l1 (mm)  【Claws】 80 
    from S$779.90
    Min. 6 days
  37. 10 ton jack jack
    ESCO 10 ton jack jack
    hook load (t)  10  Stroke (mm)  145  hook maximum height (mm)  173  top load (t)  20  Base Dimensions (mm)  225×290  Lowest Position of Toe (mm)  28  top minimum height (mm)  325  Mass (kg)  34.3  top maximum height (mm)  470  Esco Part No.  EA993LV-10  Dimension l1 (mm)  【Claws】 60  Dimension W1 (mm)  【Claws】 85 
    from S$1,699.00
    Min. 6 days
  38. [For EA993KG-5 / -10]  High pressure hose (2m)
    ESCO [For EA993KG-5 / -10] High pressure hose (2m)
    Minimum Bending Radius (mm)  100  Outer Diameter (Φmm)  15.1  Overall Length (m)  Inner Diameter (Φmm)  6.3  Maximum Operating Pressure (MPa)  70  Material  Rubber 
    from S$319.90
    Min. 5 days
  39. Two-stage jack jack
    KONNO CORPORATION (EAGLE) Two-stage jack jack
    Flood control jack with claws: -Can be lifted from a low position in the gap. -Because both the head and nails can be used, it can be used in a wide range of situations. -Since it is a hydraulic type, fine adjustment of 1 to 2 mm is possible. -Easy to operate. -Compact, manual type, no power requ... Read More
    Discontinued
  40. Standard claw jack
    KONNO CORPORATION (EAGLE) Standard claw jack
    It can be lifted from a low position with a small gap of about 20 mm by the claws, so it is suitable for heavy machinery, moving buildings, installing, etc. Since both the head and claws can be used, it can be used in a wide range of situations. Since it is a hydraulic type, it can be finely adju... Read More
    Mass (kg)  12  Lowest Position of Head (mm)  231  nail width E (mm)  65  Load to the Head (kN [t])  50[5]  bed width C (mm)  173  Type  Standard nail type  Lifting Height (mm)  116  Toe Load (kN [t])  20[2]  nail length F (mm)  40  bet length D (mm)  182  Lowest Position of Toe (mm)  19 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction