Manual Pumps
Other Related Pages
- Riken Kiki Manual Hydraulic Hand PumpIt has a built-in safety valve, air valve, and operation valve, and is integrated with the oil tank, making it lightweight and compact, and easy to move. It has a two-stage speed function that automatically switches between high and low pressure, making work extremely efficient. A manual pump exc... Read MoreMaximum Operating Pressure (Low Pressure) (MPa) 2 Discharge Port Diameter Rc 3/8 Maximum Operating Pressure (High Pressure) (MPa) 70 Type Manual hydraulic pump Suitable Jack Single acting (spring return) jack
- Osaka Jack Manual pump for spring return typeThe manual pump is used by connecting to a hydraulic hose with the hydraulic drive source of the power jack. It is a high / low pressure two-stage switching discharge type pump that returns to the spring and is used for self-weight return type jacks. The pressure resistant part of the pump uses s... Read MoreMaximum Operating Pressure (Low Pressure) (MPa) 3 Connection: Rc (Tapered Thread for Pipe, Female) 3/8 Maximum Operating Pressure (High Pressure) (MPa) 72 Type Manual hydraulic pump Suitable Jack Single acting (spring return) jack
- Riken Kiki High Pressure HoseIt can be used for all manual pumps. The hose model changes depending on the pump, so check the cylinder and pump coupler.Hose Outer Diameter (Φmm) 16.5 Length (m) 2 Mass (kg) 2.1 Hose Inner Diameter (Φmm) 6.3 Pressure 70MPafrom S$229.90Min. 2 days
- ENERPAC Manual hydraulic pump* We do not deliver to private homes (detached houses / apartments).from S$449.90Min. 2 days
- RIKEN TRADING RIKEN high pressure hoseA high pressure hose with a diameter of Rc3 / 8. For construction and processing work * When selecting a pump, be sure to select a pump with an effective oil amount that is larger than the required oil amount for the cylinder used.Mass (kg) 2.1 Hose Inner Dia.xOuter Dia. (mm) 6.3×16.7 Trusco Part No. 819-9945 Material Synthetic rubberfrom S$259.90Min. 2 days
- Riken Kiki Hydraulic pumpThe safety valve, air valve, and operation valve are all built in, and integrated with the oil tank, making it lightweight, compact, and easy to move. It has a 2-step speed function for automatic switching between high and low voltages, which makes work extremely efficient. This is a manual pump ... Read MoreMaximum Operating Pressure (High Pressure) (MPa) 70 Suitable Jack Single acting (spring return) jackfrom S$899.90Min. 6 days
- Daikin Lubrication Products and Engineering Rubyace manual pumpA manual pump with an easy-to-grip handle and easy operation. It is used in construction machinery and machine tools.Discharge rate (cm 3 / stroke) 0.6 Maximum Operating Pressure (MPa) 17 Type Other pumps Discharge Port Diameter Rc3/8
- ENERPAC ULTIMA Series Steel Manual PumpDischarge Port Diameter 3/8NPT Type of Sign Foot mounting type Discharge rate (cm 3 / stroke) High pressure: 2.46 Type Single actingfrom S$569.90Min. 3 days
- ENERPAC Enapack hollow cylinder, lightweight aluminum manual pump setA set of a hydraulic hollow cylinder and a lightweight aluminum manual pump. Comes with a pressure gauge. It is a set product that can be used immediately after the product arrives. Can be used for pushing and pulling by passing the shaft through the hollow part of the cylinder * Please read the ... Read MoreHose Length (mm) 1800 Material Cylinder (steel), pump (aluminum) Specification ISO9001 certified factory Pump [Manual pump] 2-stage dischargefrom S$2,999.00Min. 32 days
- MASADA SEISAKUSHO Hydraulic Rubber Hose (with Coupling)A rubber hose for hydraulic pumps.Length (m) 2 Hose Inner Diameter (Φmm) 6.3from S$199.90Min. 2 days
- Riken Kiki Hydraulic pumpThe safety valve, air valve, and operation valve are all built in, and integrated with the oil tank, making it lightweight, compact, and easy to move.Effective Oil Capacity (L) 1.8 Approx. Mass (kg) 15.5 Maximum Operating Pressure (Low Pressure) (MPa) 2 Tank Oil Capacity (mL) 2100 Discharge Port Diameter Rc 3/8 Trusco Part No. 467-6939 Lever Force (kg) 47.0 Maximum Operating Pressure (High Pressure) (MPa) 70 Suitable Jack Double acting (hydraulic return) jack Discharge Rate (mL/stroke) High pressure: 3.1, low pressure: 31.0 Type Manual hydraulic pump Included Accessories Operating valve: SMVT-43from S$2,899.00Min. 6 days
- MASADA SEISAKUSHO 2 speed manual hydraulic pumpA high-low pressure automatic switching type 2-speed pump that can be used for both 10 tons and 20 tons. When the load is high, it discharges on the low pressure side and pushes up the plunger 6.5 times faster than the single type pump. In addition, when a load is applied, it switches to the high... Read MoreTrusco Part No. 395-6539 Effective Oil Capacity (L) 700 Maximum Operating Pressure 70MPa Mass (kg) 8.5 Discharge Volume (mL/time) High pressure: 2.26 / Low pressure: 14.1 Discharge Pressure (MPa) High pressure: 70 / Low pressure: 2.5 Discharge Port Diameter PT3/8from S$669.90Min. 2 days
- Riken Kiki 100MPA series manual pumpSuitable Fluid General hydraulic oil Discharge rate (cm 3 / stroke) High pressure: 1 ・ Low pressure: 5 Maximum Operating Pressure (MPa) High pressure: 100 / Low pressure: 2 Suitable Hydraulic Oil ISO VG32 Type Other pumps Discharge Port Diameter Rc3/8from S$749.90Min. 6 days
- ENERPAC Enapak Aluminum single-acting cylinder, lightweight aluminum manual pump setA set of a single-acting aluminum cylinder and a lightweight aluminum manual pump. It's very lightweight, so it's convenient to carry. Comes with a pressure gauge. It is a set product that can be used immediately after the product arrives. Jack up work * Please read the instruction manual... Read MoreHose Length (mm) 1800 Specification ISO9001 certified factory Pump [Manual pump] 2-stage dischargefrom S$2,999.00Min. 32 days
- Riken Kiki Manual pumpThe safety valve, air valve, and operation valve are all built in, and integrated with the oil tank, making it lightweight, compact, and easy to move.Effective Oil Capacity (L) 0.6 Maximum Operating Pressure (Low Pressure) (MPa) 2 Discharge Port Diameter Rc 3/8 Lever Force (kg) 54.5 Maximum Operating Pressure (High Pressure) (MPa) 70 Tank Oil Capacity (mL) 700 Approx. Mass (kg) 9 Included Accessories Control valve: SMVT-43 Suitable Jack Double acting (hydraulic return) jack Discharge Rate (mL/stroke) High pressure: 2.3, Low pressure: 13.0 Type Manual hydraulic pumpfrom S$1,499.00Min. 6 days
- Riken Kiki Hydraulic pump* We do not deliver to private homes (detached houses / apartments). * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location.Maximum Operating Pressure (Low Pressure) (MPa) 2 Mass (kg) 56 Maximum Operating Pressure (High Pressure) (MPa) 70 Effective Hydraulic Pressure 8000cm^3 Suitable Jack Double acting (hydraulic return) jack Type Manual hydraulic pumpfrom S$5,599.00Min. 2 days
- Osaka Jack Lightweight manual pump for power jackAluminum material is used for non-pressure parts such as oil tanks, handle sockets, and stands. It is super lightweight and has a soundproofing effect.Oil Discharge per One Lever Operation (mL) High pressure 2, low pressure 11 Discharge Pressure (MPa) High pressure 72, low pressure 1 Port diameter Rc3/8from S$979.90Min. 8 days
- Nittoh Zohki Electric hydraulic pumpCombination work of jack-up, lift, wire cutter, puncher, pipe bender, pullerMaximum Pressure (MPa) 72from S$899.90Min. 5 days
- MASADA SEISAKUSHO Manual hydraulic pumpA manual hydraulic pump that can work in all directions 360 degrees.Effective Oil Capacity (L) 180 Mass (kg) 2.8 Trusco Part No. 395-6547 Maximum Operating Pressure 70MPa Discharge Volume (mL/time) High pressure: 2.26 / Low pressure: 14.1 Discharge Pressure (MPa) High pressure: 70 / Low pressure: 2.5 Discharge Port Diameter PT1/4from S$569.90Min. 32 days
- Osaka Jack Manual pump for power jack (for single acting)The pump body is made of a special material and has excellent durability. High and low pressure automatic stage switching discharge type pump. * Please use it horizontally.Effective Oil Capacity (L) 4 Mass (kg) About 13 Oil Discharge per One Lever Operation (mL) Low pressure 11, high pressure 2 Discharge Pressure (MPa) Low pressure 3, high pressure 72 Port diameter Rc3/8from S$1,399.00Min. 8 days
- Osaka Jack Manual pump for power jack (for single acting)The pump body is made of a special material and has excellent durability. High and low pressure automatic stage switching discharge type pump. * Please use it horizontally.Effective Oil Capacity (L) 6 Mass (kg) About 19.5 Oil Discharge per One Lever Operation (mL) Low pressure 24, high pressure 2 Discharge Pressure (MPa) Low pressure 3, high pressure 72 Port diameter Rc3/8from S$2,299.00Min. 8 days
- ENERPAC Manual hydraulic pump (single acting)This pump has a two-speed automatic switching function between low pressure that discharges a lot until the cylinder is loaded and high pressure of 70 MPa. The portable handle realizes ease of use and toughness. Increases pressure up to 70 MPa with very light handle operation force. Equipped with... Read MoreTrusco Part No. 455-0048from S$649.90Min. 2 days
- Nittoh Zohki Electric hydraulic pumpCombination work of jack-up, lift, wire cutter, puncher, pipe bender, pullerMaximum Pressure (MPa) 72from S$1,699.00Min. 5 days
- Osaka Jack Manual pump for power jack (for double acting)The pump body is made of a special material and has excellent durability. High and low pressure automatic stage switching discharge type pump. * Please use it horizontally.Effective Oil Capacity (L) 4 Mass (kg) About 14 Oil Discharge per One Lever Operation (mL) Low pressure 11, high pressure 2 Discharge Pressure (MPa) Low pressure 3, high pressure 72 Port diameter Rc3/8from S$1,799.00Min. 8 days
- Daikin Lubrication Products and Engineering FB type manual grease pump21MPa high-pressure manual pump with light handle operation Because it is small and easy to use, it is the most suitable pump for refueling with a small number of refueling ports because the piping is short in places where refueling frequency is relatively low. In addition, a high pressure manual... Read MoreType Other pumps Discharge Port Diameter Rc3/8from S$2,299.00Min. 6 days
- Rehobot Manual Hydraulic Pump PHS (Single-acting/2-stage)It features a unique two-stage feature that enables fast operation at low pressure and automatically switches between low and high pressure to ensure maximum efficiency regardless of load. The tank is made of aluminum and is lightweight. It incorporates a safety valve to protect against overload.... Read Morefrom S$769.90Min. 2 days
- Osaka Jack Manual pump for power jackThe pump body is made of a special material and has excellent durability. High and low pressure automatic stage switching discharge type pump. * Please use it horizontally.Oil Discharge per One Lever Operation (mL) Low pressure 11, high pressure 2 Discharge Pressure (MPa) Low pressure 3, high pressure 72 Port diameter Rc3/8from S$959.90Min. 8 days
- Osaka Jack Manual pump for power jack (for single acting)A large discharge pump that automatically switches between high and low pressure. It has a large amount of effective oil and is suitable for driving large jacks. * Vertical use is not possible.Effective Oil Capacity (L) 8 Mass (kg) About 56 Discharge Pressure (MPa) Low pressure 2, high pressure 21 Oil Discharge per One Lever Operation (mL) Low pressure 90, high pressure 22 Port diameter Rc3/8from S$2,999.00Min. 11 days
- Osaka Jack Manual pump for power jack (for single acting)A large discharge pump that automatically switches between high and low pressure. It has a large amount of effective oil and is suitable for driving large jacks. * Vertical use is not possible.Effective Oil Capacity (L) 8 Mass (kg) About 56 Discharge Pressure (MPa) Low pressure 2, high pressure 72 Oil Discharge per One Lever Operation (mL) Low pressure 90, high pressure 9 Port diameter Rc3/8from S$2,999.00Min. 11 days
- Osaka Jack Manual pump for power jack (for double acting)The pump body is made of a special material and has excellent durability. High and low pressure automatic stage switching discharge type pump. * Please use it horizontally.Oil Discharge per One Lever Operation (mL) Low pressure 24, high pressure 2 Discharge Pressure (MPa) Low pressure 3, high pressure 72 Port diameter Rc3/8from S$2,599.00Min. 8 days
- ESCO Hydraulic pumpDimension (mm) 580×140×160 Mass (kg) 9.6 Esco Part No. EA539AA Setting Pressure (MPa) High pressure: 68, low pressure: 2 Included Accessories Hose (2m)from S$1,299.00Min. 4 days
- SUPER TOOL Manual hydraulic pumpA high-pressure / low-pressure two-stage automatic switching discharge pump. Hydraulic pump for single-acting cylinder * Flood hose is sold separately.Maximum Operating Pressure (Low Pressure) (MPa) 2.4 Discharge Port Diameter Rc 3/8 Trusco Part No. 418-3096 Maximum Operating Pressure (High Pressure) (MPa) 70 Effective oil amount (cm 3 ) 700 Mass (kg) 8.3 Material Body: Steel Discharge Volume (mL/time) High pressure: 2.3 / Low pressure: 13 Applicable Cylinder Single actingDiscontinued
- Osaka Jack OJ manual hydraulic pump foot typeUsed for spring return type jacks. The main body is forged and has pressure resistance.Maximum Operating Pressure (MPa) Low pressure: 1, high pressure: 72 Oil Discharge per One Lever Operation (mL) Low pressure: 11, high pressure: 2 Port diameter Rc3/8 Trusco Part No. 852-0071 Specification Stepping Effective Oil Capacity (L) 0.5 Mass (kg) 7Discontinued
- Osaka Jack OJ manual hydraulic pumpThe pump body is made of a special material and has excellent durability. High and low pressure two-stage automatic switching discharge type pump.Discontinued
- RIKEN TRADING High pressure hoseCan be used for all manual pumps The hose model changes depending on the pump, so check the cylinder and pump coupler.Trusco Part No. 356-8563Discontinued