All Category

Step Stools

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. 1.40m / 7 steps
    ESCO 1.40m / 7 steps
    Top Plate Height (m)  1.40  Storage dimensions / depth (mm)  115  Maximum Working Load (kg)  150  Overall Height (m)  2.16  Storage dimensions / height (mm)  2160  Top plate dimensions / depth (mm)  250  Top plate dimensions / width (mm)  250  Storage dimensions / width (mm)  500  Mass (kg)  6.2  Number of Tiers  Material  Aluminum alloy  Esco Part No.  EA903AJ-7 
    from S$529.90
    Min. 6 days
  2. Aluminum step with handle
    MonotaRO Aluminum step with handle
    Since it has a handle, it is stable and safer when working. Made of aluminum, it is lightweight and can be easily carried by women. Not only for home use such as kitchen and living room, but also for office use. * Be sure to read the attached instruction manual before use.
    Storage dimensions / depth (mm)  155  Top plate dimensions / depth (mm)  160  Top plate dimensions / width (mm)  284  Maximum Working Load (kg)  80  Specification  Type with folding handle 
    Rating:
    91%
    from S$65.99
    Min. 2 days
  3. Folding Step
    IRIS OHYAMA Folding Step
    It is a step that can be used in various scenes. When not in use, it can be folded and stored compactly. Wide design with a sense of stability. It is also possible to sit down by bending the handle of the pipe. Comes with a leg cap that is not slippery and does not easily damage the floor. Uses a... Read More
    Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  220  Top plate dimensions / width (mm)  340  Installation dimensions / width (mm)  400  Necessary Space to Deploy, Length (mm)  600  Material  Frame: SteelStep: Polypropylene (PP) 
    Rating:
    87%
    from S$79.99
    Min. 2 days
  4. 0.48m / 2 steps  Step  stand (steel)
    ESCO 0.48m / 2 steps Step stand (steel)
    Top Plate Height (m)  0.48  Overall Height (m)  0.71  Maximum Working Load (kg)  100  Number of Tiers  Top plate dimensions / depth (mm)  260  Top plate dimensions / width (mm)  380  Mass (kg)  4.2  Installation dimensions / width (mm)  480  Storage dimensions / width (mm)  480  Necessary Space to Deploy, Length (mm)  510  Overall Height (mm)  710  Storage dimensions / height (mm)  780  Storage dimensions / depth (mm)  95  Esco Part No.  EA903RC-2  Material  Steel 
    Rating:
    87%
    from S$69.99
    Min. 6 days
  5. Aluminum frame step
    TRUSCO Aluminum frame step
    ● Standard type of platform with aluminum upper frame. ● A leg cover is attached to prevent scratches on the floor when working indoors. ● With an upper frame, you can work with a stable body. ● All alumite finish. ● Aluminum plate thickness is 1 mm, improving durability.
    Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  174  Top plate dimensions / width (mm)  270  Specification  With leg cover 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  6. Step chair
    YAMAZEN Step chair
    A folding step chair that is convenient to have one in the family. Can be used as a stepladder, stepladder or chair. Foldable for convenient storage. The step part is a gentle soft cushion. Since it is not directly stretched on PVC, it prevents mekure due to long-term use. For organizing offices ... Read More
    Top Plate Height (m)  0.5  Number of Tiers  Installation dimensions / width (mm)  470  Main Unit Dimensions, Width W x Depth D x Height H (mm)  470×490×730  Necessary Space to Deploy, Length (mm)  490  Mass (kg)  Overall Height (mm)  730  Material  Steel (powder coating) 
    from S$74.99
    Min. 2 days
  7. Step (steel)
    ESCO Step (steel)
    The top plate has a handle.
    Top Plate Height (m)  0.46  Overall Height (m)  0.87  Maximum Working Load (kg)  100  Number of Tiers  Width of Step (mm)  200  Top plate dimensions / depth (mm)  305  Top plate dimensions / width (mm)  350  Mass (kg)  4.7  Installation dimensions / width (mm)  450  Storage dimensions / width (mm)  520  Necessary Space to Deploy, Length (mm)  560  Storage dimensions / depth (mm)  65  Storage dimensions / height (mm)  960  Material  Steel 
    from S$76.99
    Min. 4 days
  8. Step Chair
    AS ONE Step Chair
    Allowable Load  100  Material  Steel epoxy resin coating 
    from S$89.99
    Min. 14 days
  9. 0.78m / 3-step platform
    ESCO 0.78m / 3-step platform
    Top Plate Height (m)  0.78  Maximum Working Load (kg)  100  Storage dimensions / depth (mm)  114  Overall Height (mm)  1340  Storage dimensions / height (mm)  1447  Number of Tiers  Mass (kg)  3.4  Storage dimensions / width (mm)  494  Material  Aluminum alloy  Esco Part No.  EA903AN-2 
    from S$339.90
    Min. 6 days
  10. 1.19m / 6-step pedestal
    ESCO 1.19m / 6-step pedestal
    Top Plate Height (m)  1.19  Overall Height (m)  1.92  Storage dimensions / depth (mm)  115  Maximum Working Load (kg)  150  Storage dimensions / height (mm)  1920  Top plate dimensions / width (mm)  250  Top plate dimensions / depth (mm)  250  Storage dimensions / width (mm)  480  Mass (kg)  5.4  Number of Tiers  Material  Aluminum alloy  Esco Part No.  EA903AJ-6 
    from S$469.90
    Min. 6 days
  11. Compact step with 2-step handrail
    PEARL METAL Compact step with 2-step handrail
    A two-step step that can be folded and stored compactly. The upper part is a cushion specification and can also be used as a stool.
    Allowable Load (kg)  100  Storage dimensions / depth (mm)  120  Step height (mm)  1st stage: 265, 2nd stage: 475  Mass (g)  4000  Installation dimensions / width (mm)  405  Storage dimensions / width (mm)  405  Necessary Space to Deploy, Length (mm)  480  Overall Height (mm)  710  Storage dimensions / height (mm)  830  Color  Dark brown 
    from S$89.99
    Min. 4 days
  12. [680mm 3 steps] Safety step
    ESCO [680mm 3 steps] Safety step
    Top Plate Height (m)  0.68  Overall Height (m)  1.09  Storage dimensions / height (mm)  1120  Storage dimensions / depth (mm)  120  Maximum Working Load (kg)  136  Top plate dimensions / depth (mm)  230  Number of Tiers  Top plate dimensions / width (mm)  360  Storage dimensions / width (mm)  450  Mass (kg)  Esco Part No.  EA905EB-68 
    from S$699.90
    Min. 4 days
  13. [900mm 4 steps] Safety step
    ESCO [900mm 4 steps] Safety step
    Top Plate Height (m)  0.91  Overall Height (m)  1.31  Mass (kg)  11.2  Storage dimensions / depth (mm)  120  Maximum Working Load (kg)  136  Storage dimensions / height (mm)  1420  Top plate dimensions / depth (mm)  230  Top plate dimensions / width (mm)  360  Number of Tiers  Storage dimensions / width (mm)  450  Esco Part No.  EA905EB-90 
    from S$899.90
    Min. 4 days
  14. 1.07M/4 Step Ladder
    ESCO 1.07M/4 Step Ladder
    Top Plate Height (m)  1.07  Maximum Working Load (kg)  100  Storage dimensions / depth (mm)  114  Overall Height (mm)  1630  Storage dimensions / height (mm)  1756  Mass (kg)  Number of Tiers  Storage dimensions / width (mm)  537  Material  Aluminum alloy  Esco Part No.  EA903AN-3 
    from S$449.90
    Min. 6 days
  15. Aluminum frame with aluminum frame
    PiCa Corporation Aluminum frame with aluminum frame
    The top plate and treads are wide and have excellent stability. The top of the upper frame has a tray for small items and a hole for tools that are convenient for work. You can choose from a wide variety of 6 sizes. For indoor aerial work. *This product cannot be delivered to individual names or ... Read More
    Overall Length (mm)  (At the time of storing) 1.41  Top Plate Height (m)  0.67  Maximum Working Load (kg)  120  Top plate dimensions / depth (mm)  250  Top plate dimensions / width (mm)  283  Number of Tiers  Trusco Part No.  360-2001  Mass (kg)  4.9  Step Spacing Height (mm)  80.2 
    from S$399.90
    Min. 2 days
  16. [460mm 2 steps] Safety step
    ESCO [460mm 2 steps] Safety step
    Top Plate Height (m)  0.46  Overall Height (m)  0.87  Storage dimensions / depth (mm)  120  Maximum Working Load (kg)  136  Number of Tiers  Top plate dimensions / depth (mm)  230  Top plate dimensions / width (mm)  360  Storage dimensions / width (mm)  450  Mass (kg)  6.8  Storage dimensions / height (mm)  800  Esco Part No.  EA905EB-45 
    from S$579.90
    Min. 4 days
  17. 2 step stool with handle
    YAMAZEN 2 step stool with handle
    A 2-step stool with a handle on the step that can eliminate steps such as the porch, veranda, and entrance. A new material "polystyrene" is used for the step part. Like aluminum, it is highly durable, weather resistant, and rust resistant. As it is lightweight, it is easy to move the in... Read More
    Number of Tiers  2nd grade  Body Dimensions (W x D x H) (cm)  64.6 (81 including handle) x 51 x 118  Mass (kg)  Time to Assemble  About 20-30 minutes  Allowable Load (kg)  About 80  Color  Dark brown 
    from S$179.90
    Min. 7 days
  18. Step Stool with Both Side Handles
    YAMAZEN Step Stool with Both Side Handles
    A stepping stone with both handles that has handles on the left and right steps that can eliminate steps such as the entrance, the porch, and the balcony. Made of light and durable aluminum, it is rust resistant and durable, so it is easy to clean. A cover is standard equipment on the handle, whi... Read More
    Top Plate Height (m)  0.32  Overall Height (mm)  1180  Number of Tiers  Top plate dimensions / depth (mm)  265  Mass (kg)  Necessary Space to Deploy, Length (mm)  530  Top plate dimensions / width (mm)  646  Allowable Load (kg)  80  Maximum Working Load (kg)  80  Installation dimensions / width (mm)  815  Height of Lower Platform (mm)  About 165  Height of Upper Platform (mm)  About 320  Color  Dark brown 
    Rating:
    100%
    from S$139.90
    Min. 7 days
  19. 0.45m / 2 steps  Safety step
    ESCO 0.45m / 2 steps Safety step
    Convenient x stable with a safety bar with a tool tray! High load capacity x wide step safety design!
    from S$489.90
    Min. 5 days
  20. Folding Step
    TKG Folding Step
    A one-touch step that can be used as a stepping stone or a stool for work. It can be opened and closed with a single touch, so you don't have to worry about pinching your fingers. Non-slip embossed with a secure lock to prevent falls
    Material  (Frame) Steel, (Step) Polypropylene  Dimension (mm)  (Step surface) 350 × 210  Maximum Working Load (kg)  About 100 
    Rating:
    100%
    Discontinued
  21. 3-step stepladder with tray
    No Brand 3-step stepladder with tray
    With a convenient tray, you can easily work in high places !! A wide stepping stone with a depth of 25 cm for peace of mind. With a wide non-slip that does not easily fall to the left or right. When folded, it will be 9 cm thick, so it can be stored in a small gap !! Outdoor car wash / cleaning o... Read More
    Number of Tiers  Material  Steel (powder coating) / polypropylene 
    Rating:
    75%
    Discontinued
  22. Woodgrain aluminum step with 3 steps handle
    TASSCOM Woodgrain aluminum step with 3 steps handle
    Light and convenient! A stylish wood-grained springboard that fits in your room. It can reach high places and is made of aluminum so it does not rust easily. For replacing light bulbs and cleaning air conditioners
    Mass (kg)  2.7  Number of Tiers  Dimensions when Folded, Width W x Depth D x Height H (mm)  440×160×1365  Dimensions at Use, Width W x Depth D1 x Height H1 (mm)  440×640×1285  Material  Aluminum, ABS resin, polypropylene  Specification  With handle 
    Discontinued
  23. Aluminum Stepladder Steps Champions Line XXR
    Hailo Aluminum Stepladder Steps Champions Line XXR
    Professional 3-step stepladder that can withstand full-scale DIY work. The step part is black and has a stylish design. Overwhelming sense of security with a load capacity of 225 kg. Can be stored compactly, when folded: 17 cm wide. It is safe and secure to go up and down by holding the telescopi... Read More
    Allowable Load (kg)  225  Number of Tiers  3 steps  Mass (kg)  4.4  Dimensions when Folded, Width W x Depth D x Height H (mm)  430×170×1380  Material  Aluminum  Height (mm)  Top row / 620  Dimensions, Width W x Depth D x Height H (mm)  When using / 430 × 750 × 1250 
    Discontinued
  24. Woodgrain wide step
    YAMAZEN Woodgrain wide step
    A convenient step chair that can be used as a stepladder or step ladder to put things in and out of high positions. The step is as wide as 13 cm, increasing the degree of security. You can rest assured that the handrail frame is used even in high places. A lightweight type made of aluminum that i... Read More
    Maximum Working Load (kg)  100  Material  Metal (aluminum) 
    Discontinued
  25. Aluminum step ladder K30
    Hailo Aluminum step ladder K30
    Stylish aluminum stepladder with Hailo logo. When folded, it is 5 cm wide. Can be stored in a small gap. Made of aluminum, it is lightweight and resistant to rust. With safety lock. The safety lock can be released by pulling the pull and can be easily opened and closed. Convenient height that mak... Read More
    Allowable Load (kg)  150  Step Spacing Height (mm)  230  Dimensions, Height x Width (mm)  Step base / 200 x 300 (all levels) 
    Discontinued
  26. Woodgrain aluminum step with 2 handles
    TASSCOM Woodgrain aluminum step with 2 handles
    Light and convenient! A stylish wood-grained springboard that fits in your room. It can reach high places and is made of aluminum so it does not rust easily. For replacing light bulbs and cleaning air conditioners
    Step height (mm)  (1st stage) 265, (2nd stage) 560  Number of Tiers  Mass (kg)  2.1  Dimensions when Folded, Width W x Depth D x Height H (mm)  410×160×1070  Dimensions at Use, Width W x Depth D1 x Height H1 (mm)  410×470×1010  Material  Aluminum, ABS resin, polypropylene  Specification  With handle 
    Discontinued
  27. Steel step ladder K20
    Hailo Steel step ladder K20
    Two steps of steel stepladder with Hailo logo. When folded, it is 5 cm wide. Can be stored in a small gap. With safety lock. The safety lock can be released by pulling the pull and can be easily opened and closed. Convenient height that makes it easy to replace the light bulbs with reachable high... Read More
    Allowable Load (kg)  150  Number of Tiers  2nd grade  Dimensions when Folded, Width W x Depth D x Height H (mm)  470×50×900  Mass (kg)  5.2  Dimensions, Height x Width (mm)  Step base / 200 x 300 (all levels)  Height (mm)  Top row / 460  Dimensions, Width W x Depth D x Height H (mm)  When using / 470 × 540 × 820 
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction