Scaffolding
Scaffolding stands are logistics and storage supplies used for scaffolding when performing tasks such as car washing, painting, interior / exterior construction, and maintenance of hedges. By placing the scaffolding, a flat and stable scaffold can be secured and the height can be obtained. The material is mainly made of aluminum, so it is lightweight and easy to carry and move, and the folding scaffolding is space-saving and convenient for storage. The step of the scaffolding base that can secure the height with a telescopic leg is equipped with a non-slip for safety. Various heights such as a type that can expand and contract the height of the four legs, and the width of the top plate can be selected.
Other Related Pages
- MonotaRO Folding Workbench AluminumIt is a workbench that can be used in various situations such as car washing and other cleaning. You can choose from 3 sizes depending on the height and length of the top board. Since it is foldable, it can be stored in a small space when stored. * Be sure to read the attached instruction manual ... Read MoreMaximum Working Load (kg) 100 Storage dimensions / height (mm) 140 Top plate dimensions / width (mm) 300 Type Folding standard type
- ESCO 0.6-1.0m aluminum scaffoldTop Plate Height (m) 0.65~1 Maximum Working Load (kg) 100 Top plate dimensions / depth (mm) 1290 Top plate dimensions / width (mm) 280 Esco Part No. EA905DB-2from S$499.90Min. 4 days
- YAMAZEN Aluminum Folding WorkbenchA workbench that can be used in various situations such as car washing, cleaning, garden care and do-it-yourself. Non-slip steps. The one-touch lock function firmly fixes the legs. A leg cap that prevents glaring and falls. Made of aluminum, it is lightweight, rust resistant and easy to clean. It... Read MoreMaximum Working Load (kg) 100 Material Aluminum
- TRUSCO Folding Platform StepsThe columns of all four legs can be adjusted to ensure a flat foothold. (Maximum step of about 31 cm) A double lock mechanism is used for the telescopic lever. Emphasis is placed on safety. With a top plate width of 400 mm, it is wide and stable, and has excellent workability.Cell Spacing (mm) (Leg expansion and contraction) 6 Top plate dimensions / depth (mm) 1000 Maximum Working Load (kg) 150 Top plate dimensions / width (mm) 400 Specification A mark certified product, foldable Material Aluminum alloy
- PiCa Corporation Quadruple adjustment type scaffoldingRust-resistant aluminum alloy scaffolding platform The length of the columns can be adjusted for all four legs to ensure a flat scaffolding. (Maximum step of about 310mm) A double lock mechanism is used for the telescopic lever. Designed with an emphasis on safety. DWX-W6908C is a wide type with ... Read MoreAdjustment Range (mm) (Leg length) 6 pitch Top Plate Height (m) 0.60~0.91 Maximum Working Load (kg) 100 Necessary Space to Deploy, Length (mm) 1230~1419 Storage dimensions / height (mm) 180 Storage dimensions / depth (mm) 890 Height adjustment range (mm) About 310 Finish Anodized finish Specification Foldable, one-touch opening bracket Material Made of aluminum alloy
- ESCO 0.80m scaffolding (aluminum)Top Plate Height (m) 0.8 Maximum Working Load (kg) 100 Storage dimensions / height (mm) 180 Top plate dimensions / width (mm) 300 Storage dimensions / width (mm) 453 Mass (kg) 5.3 Top plate dimensions / depth (mm) 880 Storage dimensions / depth (mm) 925 Material Aluminum alloy Esco Part No. EA905DJ-2
- ESCO 1.0-3. 47m Scaffolding stand (with adjustment legs)You can adjust the length of the legs.Top Plate Height (m) 1.03/1.47 Mass (kg) 11.2 Top plate dimensions / depth (mm) 1200 Storage dimensions / depth (mm) 1244 Storage dimensions / height (mm) 185 Number of Tiers 4 Top plate dimensions / width (mm) 400 Storage dimensions / width (mm) 587 Material Made of aluminum alloyfrom S$659.90Min. 4 days
- Nakao Portable worktable with 4 clue sticks 1. 6M* Products that cannot be delivered to individual homes.As ONE Part Number 1-3325-14from S$1,199.00Min. 5 days
- PiCa Corporation Portable work table Dynawork Tough DXA type500mm width type that meets the needs of the site. The length of the legs can be adjusted with a telescopic lever at a pitch of 50 mm. Equipped with 4 rotary retractable clue rods as standard equipment (DXA-13BT, 15BT, 18BT only) *This product cannot be delivered to individual names or to the sit... Read MoreType - Maximum Working Load (kg) 150 Storage dimensions / depth (mm) 1695 Storage dimensions / height (mm) 205 Top plate dimensions / depth (mm) 500 Material Aluminum alloyfrom S$1,999.00Min. 3 days
- ESCO 112-148cm Scaffolding stand (with 4 handles, adjustment legs, casters)Top Plate Height (m) 1.12~1.48 Maximum Working Load (kg) 150 Top plate dimensions / width (mm) 1560 Top plate dimensions / depth (mm) 520 Esco Part No. EA905DF-13from S$1,799.00Min. 4 days
- Nakao GTWX-18 1. With four 8M 500 width cue sticks* Products that cannot be delivered to individual homes.Maximum Working Load (kg) 150 Trusco Part No. 851-5287from S$1,499.00Min. 6 days
- ESCO 510x500mmx0.50m Work table (Extension adjustment leg / Aluminum)Top Plate Height (m) 0.379~0.5 Maximum Working Load (kg) 150 Number of Tiers 2nd grade Top plate dimensions / width (mm) 500 Top plate dimensions / depth (mm) 510 Mass (kg) 6.8 Material Aluminum alloy Esco Part No. EA901XD-2from S$399.90Min. 4 days
- ESCO 0.86-1.26m Scaffolding stand (with telescopic type and adjustable legs)Top Plate Height (m) 0.86~1.26 Top plate dimensions / depth (mm) 1180~1760 Maximum Working Load (kg) 120 Storage dimensions / width (mm) 1266 Mass (kg) 13.9 Storage dimensions / height (mm) 180 Top plate dimensions / width (mm) 236 Storage dimensions / depth (mm) 423 Material Aluminum alloy Esco Part No. EA905DG-3A Length (m) [Top plate] 1.18-1.76from S$1,099.00Min. 4 days
- EBM Aluminum scaffoldingMaximum Working Load (kg) 100 Top plate dimensions / width (mm) 300 Mass (kg) 4.7 maker part number 6794110 Top plate dimensions / depth (mm) 880 Dimension (mm) When contracted: 925 x 300 x H140from S$359.90Min. 6 days
- ESCO 1.03-1.33m scaffolding (with adjustable legs)You can adjust the length of the legs.Top Plate Height (m) 1.03/1.33 Top plate dimensions / depth (mm) 1200 Storage dimensions / depth (mm) 1244 Storage dimensions / height (mm) 185 Top plate dimensions / width (mm) 300 Number of Tiers 4 Storage dimensions / width (mm) 488 Mass (kg) 9.6 Material Made of aluminum alloyfrom S$589.90Min. 4 days
- ESCO 0.55m scaffolding (aluminum)Top Plate Height (m) 0.55 Maximum Working Load (kg) 100 Storage dimensions / height (mm) 140 Top plate dimensions / width (mm) 300 Mass (kg) 4.7 Storage dimensions / width (mm) 407 Top plate dimensions / depth (mm) 880 Storage dimensions / depth (mm) 925 Material Aluminum alloy Esco Part No. EA905DJ-1from S$189.90Min. 4 days
- ESCO 139-179cm Scaffolding stand (with adjustment legs and casters)Top Plate Height (m) 1.39~1.79 Maximum Working Load (kg) 150 Top plate dimensions / depth (mm) 1570 Storage dimensions / width (mm) 1660 Storage dimensions / height (mm) 180 Mass (kg) 21.2 Top plate dimensions / width (mm) 500 Storage dimensions / depth (mm) 840 Material Aluminum alloy Included Accessories Clue stick Esco Part No. EA905DF-5Afrom S$1,799.00Min. 4 days
- ESCO Outrigger for scaffoldingAttached to the scaffolding stand to prevent it from tipping over.Overall Length (m) 1.1/2.0 Specification For EA905DF-13, -14, -21/24from S$239.90Min. 4 days
- ESCO 0.86-1.26m Scaffolding stand (with telescopic type and adjustable legs)Top Plate Height (m) 0.86~1.26 Maximum Working Load (kg) 120 Mass (kg) 14.4 Top plate dimensions / depth (mm) 1590~2640 Storage dimensions / width (mm) 1716 Storage dimensions / height (mm) 180 Top plate dimensions / width (mm) 230 Storage dimensions / depth (mm) 423 Material Aluminum alloy Esco Part No. EA905DH-2Afrom S$1,399.00Min. 4 days
- ESCO 66- 96cm Scaffolding stand (with adjustment legs and casters)Top Plate Height (m) 0.66~0.96 Mass (kg) 10.9 Top plate dimensions / depth (mm) 1290 Storage dimensions / width (mm) 1390 Maximum Working Load (kg) 150 Storage dimensions / height (mm) 180 Top plate dimensions / width (mm) 400 Storage dimensions / depth (mm) 560 Material Aluminum alloy Esco Part No. EA905DF-2from S$999.00Min. 4 days
- ESCO 0.65-0.96m scaffold (aluminum)Top Plate Height (m) 0.65~0.96 Storage dimensions / height (mm) 128 Mass (kg) 13.9 Top plate dimensions / depth (mm) 1300 Storage dimensions / width (mm) 1395 Maximum Working Load (kg) 150 Top plate dimensions / width (mm) 500 Storage dimensions / depth (mm) 629 Material Aluminum alloy Esco Part No. EA905ME-100Wfrom S$1,299.00Min. 4 days
- ESCO 0.59-0.85m Scaffolding stand (with telescopic type and adjustable legs)Top Plate Height (m) 0.59~0.85 Top plate dimensions / depth (mm) 1180~1760 Mass (kg) 12.1 Maximum Working Load (kg) 120 Storage dimensions / width (mm) 1266 Storage dimensions / height (mm) 149 Top plate dimensions / width (mm) 236 Storage dimensions / depth (mm) 375 Material Aluminum alloy Esco Part No. EA905DG-2A Length (m) [Top plate] 1.18-1.76from S$999.00Min. 4 days
- ESCO 51-67cm Scaffolding stand (with adjustment legs and casters)Top Plate Height (m) 0.51~0.67 Storage dimensions / width (mm) 1080 Maximum Working Load (kg) 150 Storage dimensions / height (mm) 180 Top plate dimensions / width (mm) 400 Storage dimensions / depth (mm) 520 Mass (kg) 9.2 Top plate dimensions / depth (mm) 982 Material Aluminum alloy Esco Part No. EA905DF-1from S$869.90Min. 4 days
- TRUSCO Scaffolding Work PlatformWith a heavenly width of 400 m / m, it is wide and stable, and has excellent workability. A scaffolding platform for business use that can withstand hard work. It can be folded compactly and does not take up storage space. It can be used for all high-altitude work from field work to home work. * ... Read MoreMaximum Working Load (kg) 150
- ESCO 0.5-0.7m aluminum scaffoldTop Plate Height (m) 0.5~0.71 Maximum Working Load (kg) 100 Storage dimensions / width (mm) 1080 Storage dimensions / height (mm) 130 Top plate dimensions / width (mm) 280 Storage dimensions / depth (mm) 400 Mass (kg) 6.7 Top plate dimensions / depth (mm) 980 Material Aluminum alloy Esco Part No. EA905DB-1from S$449.90Min. 4 days
- ESCO 92-122cm Scaffolding stand (with adjustment legs and casters)Top Plate Height (m) 0.92~1.22 Top plate dimensions / depth (mm) 1290 Mass (kg) 13 Storage dimensions / width (mm) 1380 Maximum Working Load (kg) 150 Storage dimensions / height (mm) 180 Top plate dimensions / width (mm) 400 Storage dimensions / depth (mm) 620 Material Aluminum alloy Esco Part No. EA905DF-3from S$1,199.00Min. 4 days
- ESCO 0.7-3.03m Scaffolding stand (with adjustment legs)You can adjust the length of the legs.Top Plate Height (m) 0.73/1.03 Storage dimensions / height (mm) 189 Number of Tiers 3 Top plate dimensions / width (mm) 300 Storage dimensions / width (mm) 434 Mass (kg) 7.9 Top plate dimensions / depth (mm) 800 Storage dimensions / depth (mm) 925 Material Made of aluminum alloyfrom S$389.90Min. 4 days
- ESCO 1100x1785x1140-1750mm mobile indoor scaffoldingFoldable with casters with a diameter of 100 mm for compact storage. Can be installed in an elevator.Top Plate Height (m) 1.14/1.75 Storage dimensions / depth (mm) 1100 Top plate dimensions / width (mm) 1100 Storage dimensions / height (mm) 1740 Top plate dimensions / depth (mm) 1785 Maximum Working Load (kg) 200 Storage dimensions / width (mm) 526 Mass (kg) 65 Material Aluminum alloyfrom S$4,699.00Min. 4 days
- Nakao Aluminum round scaffold* Products that cannot be delivered to individual homes.from S$5,899.00Min. 6 days
- TRUSCO Scaffolding base (extendable leg) anti-slip capMass (kg) 0.136 Top Plate Height (m) 0.87~1.18 Top plate dimensions / depth (mm) 1000 Trusco Part No. 116-0827 Maximum Working Load (kg) 150 Top plate dimensions / width (mm) 400 Material PVC-free elastomer Suitable Model TDWG seriesfrom S$39.99Min. 2 days
- ESCO 83-116cm aluminum telescopic scaffoldTop Plate Height (m) 0.83~1.16 Mass (kg) 10.4 Maximum Working Load (kg) 100 Storage dimensions / height (mm) 180 Top plate dimensions / width (mm) 257 Storage dimensions / depth (mm) 490 Top plate dimensions / depth (mm) 906~1510 Storage dimensions / width (mm) 990 Material Aluminum alloy Esco Part No. EA905DA-2from S$699.90Min. 4 days
- TRUSCO Aluminum Folding Workbench Dedicated Upper Frame Handrail, Dedicated Upper Frame HandrailIt is an upper frame handrail exclusively for the aluminum work table WDT series. For work in offices and stores.Mass (kg) 1.3 Trusco Part No. 194-8987 Material / Finish Aluminum alloy Material Aluminum alloy Suitable Model WDT-50、WDT-75、WDT-100from S$149.90Min. 3 days
- ESCO 0.92-1.23m scaffold (aluminum)Top Plate Height (m) 0.92~1.23 Mass (kg) 13.2 Top plate dimensions / depth (mm) 1300 Storage dimensions / width (mm) 1395 Maximum Working Load (kg) 150 Storage dimensions / height (mm) 160 Top plate dimensions / width (mm) 400 Storage dimensions / depth (mm) 582 Material Aluminum alloy Esco Part No. EA905ME-130from S$1,299.00Min. 4 days
- ESCO 0.59-0.85m Scaffolding stand (with telescopic type and adjustable legs)Top Plate Height (m) 0.59~0.85 Top plate dimensions / depth (mm) 1030 Mass (kg) 11.5 Storage dimensions / width (mm) 1116 Maximum Working Load (kg) 120 Storage dimensions / height (mm) 180 Top plate dimensions / width (mm) 236 Storage dimensions / depth (mm) 375 Material Aluminum alloy Esco Part No. EA905DG-1A Length (m) [Top plate] 1.03-1.46from S$969.90Min. 4 days
- Hasegawa Kogyo Extendable Folding Workbench CAGEReliable and safe design with omni-directional frame! Foldable FRP telescopic workbench. There is a door on the front that opens only inward to prevent falling. Framed platform for safe working. Adjust in 30cm increments. It can also be used in places with steps or in the middle of stairs.Handrail height (mm) 1110 Storage dimensions / width (mm) 1150 Maximum Working Load (kg) 170 Storage Thickness (mm) 380 Top plate dimensions / depth (mm) 450 Top plate dimensions / width (mm) 560 Material Aluminum, FRPfrom S$5,999.00Min. 7 days
- TRUSCO Scaffolding Work Platform with Handle PipeIt can be safely raised and lowered with a clue bar. The columns of all four legs can be adjusted to ensure a flat scaffolding (maximum step of about 31 cm). With a top plate width of 400 mm, it is wide and stable, and has excellent workability. It can be folded compactly and does not take up sto... Read MoreTop plate dimensions / depth (mm) 1000 Maximum Working Load (kg) 150 Necessary Space to Deploy, Length (mm) 1573 Top plate dimensions / width (mm) 400 Installation dimensions / width (mm) 572 Material Aluminum alloy Specification Clues stick: Withfrom S$589.90Min. 2 days
- ESCO 0.64-0.95m scaffolding (aluminum)Top Plate Height (m) 0.64~0.95 Mass (kg) 11.5 Storage dimensions / height (mm) 122 Top plate dimensions / depth (mm) 1300 Storage dimensions / width (mm) 1395 Maximum Working Load (kg) 150 Top plate dimensions / width (mm) 400 Storage dimensions / depth (mm) 529 Material Aluminum alloy Esco Part No. EA905ME-100from S$1,199.00Min. 4 days
- ESCO 146-182cm Scaffolding stand (4 handles, adjustable legs, with casters)Top Plate Height (m) 1.46~1.82 Maximum Working Load (kg) 150 Top plate dimensions / width (mm) 1560 Top plate dimensions / depth (mm) 520 Esco Part No. EA905DF-14from S$1,999.00Min. 4 days
- ESCO 0.93-1.24m scaffold (aluminum)Top Plate Height (m) 0.93~1.24 Top plate dimensions / depth (mm) 1300 Storage dimensions / width (mm) 1395 Maximum Working Load (kg) 150 Mass (kg) 16.7 Storage dimensions / height (mm) 165 Top plate dimensions / width (mm) 500 Storage dimensions / depth (mm) 682 Material Aluminum alloy Esco Part No. EA905ME-130Wfrom S$1,499.00Min. 4 days