All Category

Fall-Prevention Accessories (Ladders / Stools)

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Stepladder safety stopper
    Honko Mfg. Stepladder safety stopper
    It is a telescopic auxiliary leg exclusively for the square frame stepladder. It can be adjusted steplessly up to 470 mm.
    Rating:
    91%
    from S$149.90
    Min. 2 days
  2. Non-slip tape for ladders and stepladders
    PiCa Corporation Non-slip tape for ladders and stepladders
    To prevent slip accidents by simply sticking it on ladders, stepladders, stairs, etc. For general outdoor use Private delivery not possible
    Tape Width (mm)  25  Tape Length (m)  Material (lining)  Aluminum 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  3. stepladder Fall Prevention Tools Safety Rider
    G System stepladder Fall Prevention Tools Safety Rider
    Auxiliary legs open on both sides for outstanding stability. The main part is made of stainless steel, and the weight is reduced for smooth transportation. Made entirely of stainless steel except for the rubber feet and release lever. It can be attached to most commercially available stepladders ... Read More
    Output width (mm)  (Auxiliary leg extension) 350  Material (Lever)  (Release lever) Made of PP  Overall Length (mm)  620  Overall Width (mm)  85  Mass per Pair (kg)  About 3  Specification  Fixed leg: Auto-lock cam mechanism 
    Rating:
    90%
    from S$389.90
    Min. 2 days
  4. Outrigger for F12-19R
    Fujimoto Outrigger for F12-19R
    Mass (kg)  Trusco Part No.  851-5175  Material  Steel 
    from S$99.90
    Min. 2 days
  5. Renta safety hook R
    Nakao Renta safety hook R
    * Products that cannot be delivered to individual homes. "It is safer when used in combination with Safety Hook R"
    from S$229.90
    Min. 2 days
  6. Free hook for ladder (JOB / CSM)
    PiCa Corporation Free hook for ladder (JOB / CSM)
    The mounting is a knob type and there is no need to make mounting holes. Free hook for ladders. Private delivery not possible
    Mass (kg)  0.9  2018 Trusco page  7 1146  Trusco Part No.  836-4262  Material  Steel 
    Rating:
    60%
    from S$179.90
    Min. 2 days
  7. Ladder and ladder wrapping belt
    PiCa Corporation Ladder and ladder wrapping belt
    Private delivery not possible
    Suitable Model  JOB-BGA120E、JOB-BGA90E 
    Rating:
    100%
    from S$149.90
    Min. 4 days
  8. Outrigger set for DWS
    PiCa Corporation Outrigger set for DWS
    Private delivery not possible
    Trusco Part No.  542-5492 
    from S$899.90
    Min. 4 days
  9. Outrigger for DWS
    PiCa Corporation Outrigger for DWS
    Private delivery not possible
    Trusco Part No.  542-5484 
    from S$499.90
    Min. 3 days
  10. Stepped skirting board (for EA903BR-2-4)
    ESCO Stepped skirting board (for EA903BR-2-4)
    Mass (g)  680  Esco Part No.  EA903BL-26  Suitable for  EA903BR-2、-3、-4、EA903BM-2、-3 
    from S$73.99
    Min. 6 days
  11. 100x430mm safety step
    ESCO 100x430mm safety step
    Dimension (mm)  100×430  Thickness (mm)  Specification  Adhesive  Esco Part No.  EA944DG  Material  EPDM (ethylene propylene rubber) 
    from S$28.99
    Min. 4 days
  12. YPS / Workbench end sensing chain
    YAMAZEN YPS / Workbench end sensing chain
    Optional item for YPS workbench. * This product requires assembly by the customer. * The end sensing chain cannot be attached to one-sided handrails or Tenba two-way handrails.
    from S$149.90
    Min. 4 days
  13. YPS / Workbench
    YAMAZEN YPS / Workbench
    Optional item for YPS workbench. * This product requires assembly by the customer.
    from S$79.99
    Min. 4 days
  14. Non-slip reflective line tape for premises
    nitoms Non-slip reflective line tape for premises
    Line tape for premises with non-slip and reflective functions. Guidance and safety signs on campuses such as schools and hospitals, stairs, passages * Remove oil, moisture, and dust from the adherend surface before use. * Do not use for any other purpose. * Do not use for electrical insulation. *... Read More
    Tape Thickness (mm)  0.5  Length (m)  Width (mm)  50  Adhesive  Acrylic  Specification  Non-separator  Base Material  Special non-woven fabric 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction