All Category

Casters (Ladders / Stools)

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Spring caster
    Hasegawa Kogyo Spring caster
    Caster Diameter (Φmm)  40  Mass (g)  400  Material  Synthetic rubber 
    from S$359.90
    Min. 2 days
  2. Work step casters (installation surface)
    TRUSCO Work step casters (installation surface)
    It is a caster that the non-slip cap touches the ground and stabilizes when a person gets on it. Spring casters for work platform. It corresponds to TSF 3 steps and 4 steps. It is a set of four. For moving work platform.
    Material  Aluminum, rubber 
    from S$139.90
    Min. 2 days
  3. 1-stage 2-stage aluminum work spring spring caster
    TRUSCO 1-stage 2-stage aluminum work spring spring caster
    Spring casters for work platform. It corresponds to TSF 1st stage and 2nd stage. Caster that the non-slip cap touches the ground and stabilizes when a person gets on For moving work platform
    Mass (g)  1400  Trusco Part No.  770-8815  Material  Aluminum, rubber  Suitable Model  TSF-153、TSF-163、TSF-256、TSF-257、TSF-266 
    from S$349.90
    Min. 2 days
  4. Rear casters for step stool (2)
    ESCO Rear casters for step stool (2)
    Wheel Diameter (Φmm)  100  Wheel Width (mm)  28  Esco Part No.  EA903XD-200 
    from S$249.90
    Min. 6 days
  5. Rear caster for G
    Nakao Rear caster for G
    Operate by lifting one side of the workbench. Move the workbench
    from S$229.90
    Min. 6 days
  6. For YPS / workbench  Rear caster
    YAMAZEN For YPS / workbench Rear caster
    Optional item for YPS workbench. * This product requires assembly by the customer.
    from S$99.90
    Min. 4 days
  7. Rear Caster for Light Step
    Hasegawa Kogyo Rear Caster for Light Step
    Mass (g)  120  Caster Diameter (Φmm)  65  Suitable Model  All DB2.0 / EWA / DB2.0 (S) models  Material  Synthetic rubber 
    from S$139.90
    Min. 2 days
  8. 122692
    Moriyama Tekko 122692
    from S$74.99
    Min. 6 days
  9. Caster (for EA903BM, BP, BR / 2 pieces)
    ESCO Caster (for EA903BM, BP, BR / 2 pieces)
    Mass (g)  660  Wheel Diameter (Φmm)  75 
    from S$139.90
    Min. 5 days
  10. Spring caster (for EA903BR-2, BM-2 / 4)
    ESCO Spring caster (for EA903BR-2, BM-2 / 4)
    Esco Part No.  EA903BL-21 
    from S$449.90
    Min. 6 days
  11. Scaffolding material carrier parts A truck
    K-MAX Scaffolding material carrier parts A truck
    The cart can be assembled using general scaffolding materials.It reduces the burden on workers and greatly improves work efficiency.With the standard type, one person can transport 10 treads of 1800.With the long type, one person can carry it. It can carry 10 posts of 3600 and can be used for bot... Read More
    Maximum Load (kg)  150 
    from S$659.90
    Min. 5 days
  12. Highmen casters
    Hasegawa Kogyo Highmen casters
    Discontinued
  13. Rear caster for CRG G
    Nakao Rear caster for CRG G
    * Products that cannot be delivered to individual homes.
    Trusco Part No.  851-5587 
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction