All Category

Ladders

A ladder is a combination of two pillars and steps that serve as scaffolding, and is used when working at heights such as construction sites. Many ladders can be stored compactly, such as the telescopic type or the double type, so it is a convenient item to carry in a car. It can be used not only for indoor and roof work, but also for business trip work such as inspection and repair. In addition, some telescopic ladders can be fixed in the middle and used, and the length can be customized according to the work place. Lightweight and highly durable ladders are also effective as disaster prevention goods for evacuation and are used in a wide range of applications.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction
  1. Fixed hook for ladder (SWA)
    PiCa Corporation Fixed hook for ladder (SWA)
    A fixed hook for ladders. The mounting is a knob type and there is no need to make mounting holes. Private delivery not possible
    Mass (kg)  0.6  2018 Trusco page  7 1146  Trusco Part No.  836-4228  Material  Steel 
    from S$119.90
    Min. 2 days
  2. Extension Ladder Slow Down Type Aluminum
    MonotaRO Extension Ladder Slow Down Type Aluminum
    Safe and secure as it shrinks slowly even when the telescopic lock is released! A telescopic aluminum ladder that is very convenient to store and carry. If you shrink it when not in use, you can store it in the trunk of your car. * There may be minor scratches due to inspection, but this is not a... Read More
    Length for Storage (m)  0.86  Overall Length (m)  0.86~3.8  Mass (kg)  12.7  Number of steps  13  Maximum Working Load (kg)  150  Effective Width of Front Steps (mm)  295~334  Step Spacing Height (mm)  300  Width of Step (mm)  39.7  Storage dimensions (length x width x depth) (mm)  860×480×90 
    Rating:
    74%
    from S$289.90
    Min. 2 days
  3. Telescopic ladder
    KSS Telescopic ladder
    The height can be freely adjusted in units of 300 mm. The center lock mechanism locks one step at a time, ensuring safety. It can be used by stopping in the middle.
    Maximum Working Load (kg)  100 
    Rating:
    85%
    from S$1,199.00
    Min. 2 days
  4. Electric pole belt for Renta
    Nakao Electric pole belt for Renta
    * Products that cannot be delivered to individual homes. "It is safer when used in combination with Safety Hook R"
    from S$149.90
    Min. 2 days
  5. 1.02-4.42m telescopic ladder (aluminum)
    ESCO 1.02-4.42m telescopic ladder (aluminum)
    A slowdown system that slowly shrinks when the ladder is stored.
    Length for Storage (m)  1.02  Maximum Working Load (kg)  100  Overall Length (m)  4.42  Esco Part No.  EA902BH-44 
    from S$1,599.00
    Min. 6 days
  6. 1.00-6.08m Telescopic ladder (Aluminum)
    ESCO 1.00-6.08m Telescopic ladder (Aluminum)
    Length for Storage (m)  Maximum Working Load (kg)  100  Overall Length (m)  6.8  Esco Part No.  EA902B-61 
    Rating:
    100%
    from S$1,999.00
    Min. 8 days
  7. 0.92-5.22m telescopic ladder (aluminum)
    ESCO 0.92-5.22m telescopic ladder (aluminum)
    Length for Storage (m)  0.92  Maximum Working Load (kg)  100  Overall Length (m)  5.22  Esco Part No.  EA902B-52 
    Rating:
    60%
    from S$1,799.00
    Min. 6 days
  8. 0.93-3.80m Telescopic ladder (aluminum)
    ESCO 0.93-3.80m Telescopic ladder (aluminum)
    A slowdown system that slowly shrinks when the ladder is stored.
    Length for Storage (m)  0.93  Maximum Working Load (kg)  100  Overall Length (m)  3.8  Esco Part No.  EA902BH-38 
    from S$1,399.00
    Min. 6 days
  9. Fixed hook for ladder (JOB / CSM)
    PiCa Corporation Fixed hook for ladder (JOB / CSM)
    A fixed hook for ladders. The mounting is a knob type and there is no need to make mounting holes. Private delivery not possible
    Mass (kg)  0.8  2018 Trusco page  7 1146  Trusco Part No.  836-4227  Material  Steel 
    from S$139.90
    Min. 3 days
  10. Free hook for ladder
    PiCa Corporation Free hook for ladder
    A free hook for ladders. Private delivery not possible
    Mass (kg)  2018 Trusco page  7 1146  Trusco Part No.  836-4233  Material  Stainless steel 
    from S$449.90
    Min. 3 days
  11. Picker + leg adjust type double ladder LGW type utility pole support, winding belt included 4.2 to 4.6 m
    PiCa Corporation Picker + leg adjust type double ladder LGW type utility pole support, winding belt included 4.2 to 4.6 m
    Uses a freely moving dome joint. Equipped with utility pole support and wrapping belt as standard equipment. A new adjustment function "double lock mechanism" is used for the telescopic operation lever. Can be stored in a light van or one box. * Products with a reduced length of more th... Read More
    Mass (kg)  10.0  Maximum Working Load (kg)  100  Length for Storage (m)  2.62  Effective Width of Front Steps (mm)  311  Step Spacing Height (mm)  315  Trusco Part No.  393-4365  Overall Length (m)  4.19~4.55  Width of Step (mm)  43  Material  Aluminum 
    from S$899.90
    Min. 5 days
  12. Kodan ladder SWC type + L1850mm
    PiCa Corporation Kodan ladder SWC type + L1850mm
    Private delivery not possible
    Overall Length (m)  1.85  Maximum Working Load (kg)  100  Mass (kg)  3.8  Trusco Part No.  542-6936 
    from S$899.90
    Min. 5 days
  13. FRP made double ladder + FRP-2L type + 3.4m
    PiCa Corporation FRP made double ladder + FRP-2L type + 3.4m
    * Products over 2m may not be delivered depending on the area and location. Private delivery not possible
    Maximum Working Load (kg)  100  Length for Storage (m)  2.14  Overall Length (m)  3.4  Mass (kg)  7.5  Trusco Part No.  752-5397 
    from S$789.90
    Min. 5 days
  14. Pro 1 ladder
    TRUSCO Pro 1 ladder
    It is a professional specification with a maximum usage mass of 120 kg. It is a model that combines design and simplicity and robustness. * Because it is a long product, the fare for direct delivery will be quoted separately. At that time, there is a possibility that the transportation branch off... Read More
    Maximum Working Load (kg)  120  Step Spacing Height (mm)  305  Effective Width of Front Steps (mm)  350  Material  Aluminum alloy 
    from S$259.90
    Min. 3 days
  15. Saya tube type triple ladder
    TASCO Saya tube type triple ladder
    Maximum Working Load (kg)  100  Step Spacing Height (mm)  33.5  Working Angle (°)  75  Material  Aluminum (anodized)  Effective Width of Front Steps (mm)  Upper ladder: 43 Lower/middle ladder: 20 
    from S$2,399.00
    Min. 7 days
  16. 2.34m climbing ladder (FRP)
    ESCO 2.34m climbing ladder (FRP)
    Maximum Working Load (kg)  100  Overall Length (m)  2.34  Esco Part No.  EA902XB-5 
    from S$869.90
    Min. 6 days
  17. Ladder replacement parts
    TRUSCO Ladder replacement parts
    A replacement rope for the Pro2 ladder. The inside of the orange is white so that you can see when to replace it. For replacement and spare.
    Color  Orange 
    from S$44.99
    Min. 3 days
  18. Ladder replacement parts
    TRUSCO Ladder replacement parts
    It is a replacement part for the Pro2 ladder. The inside of the orange is white so that you can see when to replace it. For replacement and spare.
    Mass (kg)  0.4  Trusco Part No.  161-1136  Overall Length (m)  Color  Orange 
    from S$36.99
    Min. 3 days
  19. [For EA902BE-2A-5A] Non-slip end tool (2 pieces)
    ESCO [For EA902BE-2A-5A] Non-slip end tool (2 pieces)
    Dimensions, Width W x Depth D x Height H (mm)  140×60×75  Mass (g)  690  Material  Steel, rubber 
    Rating:
    60%
    from S$98.99
    Min. 5 days
  20. 1.02-1.44m truck lift ladder
    ESCO 1.02-1.44m truck lift ladder
    Overall Length (m)  1.6/2.0  Mass (kg)  15  Maximum Working Load (kg)  150kg  Number of Tiers  4 steps  Specification  Made of aluminum alloy 
    from S$1,499.00
    Min. 4 days
  21. 3.95-6.02m Double ladder (Aluminum)
    ESCO 3.95-6.02m Double ladder (Aluminum)
    Maximum Working Load (kg)  100  Mass (kg)  15.3  Length for Storage (m)  3.95  Overall Length (m)  6.02  Material  Aluminum alloy  Esco Part No.  EA902AF-2A 
    from S$1,199.00
    Min. 6 days
  22. [For EA902AF-2A-6A / AG-13A] 2 non-slip end fittings
    ESCO [For EA902AF-2A-6A / AG-13A] 2 non-slip end fittings
    Mass (g)  680  Material  Steel, rubber 
    from S$129.90
    Min. 5 days
  23. Edauchi ladder
    Nakao Edauchi ladder
    * Products that cannot be delivered to individual homes.
    Maximum Working Load (kg)  80 
    from S$599.90
    Min. 6 days
  24. Pruning ladder SWE type +4.5m
    PiCa Corporation Pruning ladder SWE type +4.5m
    * Products over 2m may not be delivered depending on the area and location. Private delivery not possible
    Maximum Working Load (kg)  100  Mass (kg)  11.1  Overall Length (m)  4.5  Trusco Part No.  542-6952 
    from S$1,199.00
    Min. 5 days
  25. Ladder replacement parts
    TRUSCO Ladder replacement parts
    Replacement lock bracket for Pro2 ladder. For replacement and spare.
    Mass (kg)  0.9  Trusco Part No.  161-1142  Type  Lock bracket 
    from S$85.99
    Min. 2 days
  26. Pro 2 ladder
    TRUSCO Pro 2 ladder
    It is a professional specification with a maximum usage mass of 120 kg. It is a model that combines design and simplicity and robustness. *Since it is a long item, a separate shipping fee will be quoted for direct delivery. In that case, there is a possibility that the delivery service will be st... Read More
    Maximum Working Load (kg)  120  Step Spacing Height (mm)  305  Material  Aluminum alloy 
    from S$439.90
    Min. 2 days
  27. Leg open leg telescopic double ladder
    TASCO Leg open leg telescopic double ladder
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    from S$1,399.00
    Min. 5 days
  28. Leg adjustment type double ladder LGP type
    PiCa Corporation Leg adjustment type double ladder LGP type
    It is a leg-adjustable double ladder that can be expanded and contracted while standing. You can extend the telescopic legs just by pulling up the upper operation lever. We adopted a dome joint that moves freely. It can also be stored in one box.
    Maximum Working Load (kg)  100  Effective Width of Front Steps (mm)  311  Step Spacing Height (mm)  315  Width of Step (mm)  53  Cell Spacing (mm)  Maximum Width (mm)  Leg extension: 360  Material  Made of aluminum alloy 
    from S$749.90
    Min. 5 days
  29. 800g  [For EA902AG-25A-34A] Bracket (2 pieces)
    ESCO 800g [For EA902AG-25A-34A] Bracket (2 pieces)
    Mass (kg)  0.8  Dimensions, Width W x Depth D x Height H (mm)  100×70×179  Material  Steel, rubber 
    from S$199.90
    Min. 5 days
  30. Picker + leg adjust type double ladder LGW type utility pole support, winding belt included 4.8 to 5.2 m
    PiCa Corporation Picker + leg adjust type double ladder LGW type utility pole support, winding belt included 4.8 to 5.2 m
    Uses a freely moving dome joint. Equipped with utility pole support and wrapping belt as standard equipment. A new adjustment function "double lock mechanism" is used for the telescopic operation lever. Can be stored in a light van or one box. * Products with a reduced length of more th... Read More
    Effective Width of Front Steps (mm)  311  Width of Step (mm)  43  Trusco Part No.  393-4373  Mass (kg)  10.9  Maximum Working Load (kg)  100  Length for Storage (m)  2.93  Step Spacing Height (mm)  315  Material  Aluminum  Overall Length (m)  4.82~5.18 
    Discontinued
  31. Aluminum triple ladder
    Hasegawa Kogyo Aluminum triple ladder
    * For long items (3m or more), the shipping company may stop the landing or a separate charter fee may be charged depending on the geographical conditions.
    Length for Storage (m)  3.52  effective width of front steps upper-ladder (mm)  396  Step Spacing Height (mm)  335  Trusco Part No.  262-3625  Mass (kg)  26.2  Overall Length (m)  9.05  Maximum Loading Capacity (kg)  100  effective width of front steps- lower ladder (mm)  410  Material  Aluminum  effective width for front steps-middle ladder (mm)  403  Surface Treatment  Anodized 
    Discontinued
  32. Leg-adjustable dual ladder
    TASCO Leg-adjustable dual ladder
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    Discontinued
  33. Ladder replacement parts
    TRUSCO Ladder replacement parts
    Replacement lock bracket for Pro2 ladder. For replacement and spare.
    Trusco Part No.  161-1142  Mass (g)  900  Type  Lock bracket 
    Discontinued
  34. FRP triple folding ladder
    Nakao FRP triple folding ladder
    * Products that cannot be delivered to individual homes.
    Trusco Part No.  851-4722 
    Discontinued
  35. Extendable ladder PTH type
    PiCa Corporation Extendable ladder PTH type
    Rubber is attached to both sides of the column, making it a safe design that makes it difficult to squeeze your hands when shrinking. A telescopic type ladder that is convenient for storage and carrying. Comes with a belt and carry bag that is convenient for storage and carrying.
    Overall Length (m)  1.00~4.18  Maximum Working Load (kg)  100  Number of Tiers  13  Effective Width of Front Steps (mm)  315~359  Step Spacing Height (mm)  330  Trusco Part No.  362-2746  Width of Step (mm)  39.2 
    Discontinued
  36. Ladder replacement parts
    TRUSCO Ladder replacement parts
    It is a replacement part for the Pro2 ladder. The inside of the orange is white so that you can see when to replace it. For replacement and spare.
    Trusco Part No.  161-1136  Mass (g)  400  Overall Length (m)  Color  Orange 
    Discontinued
  37. KYC Ladder 1800m / m
    KYC Machine Industry Co.,Ltd. KYC Ladder 1800m / m
    Trusco Part No.  851-5638 
    Discontinued
  38. 2 ladders
    TASCO 2 ladders
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    Discontinued
  39. Push-type aluminum telescopic ladder
    MonotaRO Push-type aluminum telescopic ladder
    A telescopic aluminum ladder that is very convenient to store and carry. It comes with a belt so that it will not expand or contract when you carry it. Made of thick aluminum pipe, it is sturdy. * There is a dent on the back of the stepping stone to scatter the resin parts, but it is not a defect... Read More
    Maximum Working Load (kg)  100  Overall Length (m)  0.94~3.8  Width of Step (mm)  39.7  Effective Width of Front Steps (mm)  301~345  Number of steps  13  Material  Aluminum, steel, rubber, plastic  Mass (kg)  12  Storage dimensions (length x width x depth) (mm)  940×480×85  Step Spacing Height (mm)  300 
    Rating:
    76%
    Discontinued
  40. Tsuyoron ascending pole
    FUJII DENKO Tsuyoron ascending pole
    When used in combination with a pole safety belt, the wooden distribution pole can be raised and lowered. Since the bird spurs are sharply formed, it can be easily removed by digging deep into the wooden pillar with the weight of the ascending pillar and raising the foot parallel to the wooden pi... Read More
    Mass (g)  About 1800 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction