All Category

Telescopic Ladders

Other Related Pages

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Extension Ladder Slow Down Type Aluminum
    MonotaRO Extension Ladder Slow Down Type Aluminum
    Safe and secure as it shrinks slowly even when the telescopic lock is released! A telescopic aluminum ladder that is very convenient to store and carry. If you shrink it when not in use, you can store it in the trunk of your car. * There may be minor scratches due to inspection, but this is not a... Read More
    Length for Storage (m)  0.86  Overall Length (m)  0.86~3.8  Mass (kg)  12.7  Number of steps  13  Maximum Working Load (kg)  150  Effective Width of Front Steps (mm)  295~334  Step Spacing Height (mm)  300  Width of Step (mm)  39.7  Storage dimensions (length x width x depth) (mm)  860×480×90 
    Rating:
    74%
    from S$289.90
    Min. 2 days
  2. Telescopic ladder
    KSS Telescopic ladder
    The height can be freely adjusted in units of 300 mm. The center lock mechanism locks one step at a time, ensuring safety. It can be used by stopping in the middle.
    Maximum Working Load (kg)  100 
    Rating:
    85%
    from S$1,199.00
    Min. 2 days
  3. 1.02-4.42m telescopic ladder (aluminum)
    ESCO 1.02-4.42m telescopic ladder (aluminum)
    A slowdown system that slowly shrinks when the ladder is stored.
    Length for Storage (m)  1.02  Maximum Working Load (kg)  100  Overall Length (m)  4.42  Esco Part No.  EA902BH-44 
    from S$1,599.00
    Min. 6 days
  4. 1.00-6.08m Telescopic ladder (Aluminum)
    ESCO 1.00-6.08m Telescopic ladder (Aluminum)
    Length for Storage (m)  Maximum Working Load (kg)  100  Overall Length (m)  6.8  Esco Part No.  EA902B-61 
    Rating:
    100%
    from S$1,999.00
    Min. 8 days
  5. 0.92-5.22m telescopic ladder (aluminum)
    ESCO 0.92-5.22m telescopic ladder (aluminum)
    Length for Storage (m)  0.92  Maximum Working Load (kg)  100  Overall Length (m)  5.22  Esco Part No.  EA902B-52 
    Rating:
    60%
    from S$1,799.00
    Min. 6 days
  6. 0.93-3.80m Telescopic ladder (aluminum)
    ESCO 0.93-3.80m Telescopic ladder (aluminum)
    A slowdown system that slowly shrinks when the ladder is stored.
    Length for Storage (m)  0.93  Maximum Working Load (kg)  100  Overall Length (m)  3.8  Esco Part No.  EA902BH-38 
    from S$1,399.00
    Min. 6 days
  7. Extendable ladder PTH type
    PiCa Corporation Extendable ladder PTH type
    Rubber is attached to both sides of the column, making it a safe design that makes it difficult to squeeze your hands when shrinking. A telescopic type ladder that is convenient for storage and carrying. Comes with a belt and carry bag that is convenient for storage and carrying.
    Overall Length (m)  1.00~4.18  Maximum Working Load (kg)  100  Number of Tiers  13  Effective Width of Front Steps (mm)  315~359  Step Spacing Height (mm)  330  Trusco Part No.  362-2746  Width of Step (mm)  39.2 
    Discontinued
  8. Push-type aluminum telescopic ladder
    MonotaRO Push-type aluminum telescopic ladder
    A telescopic aluminum ladder that is very convenient to store and carry. It comes with a belt so that it will not expand or contract when you carry it. Made of thick aluminum pipe, it is sturdy. * There is a dent on the back of the stepping stone to scatter the resin parts, but it is not a defect... Read More
    Maximum Working Load (kg)  100  Overall Length (m)  0.94~3.8  Width of Step (mm)  39.7  Effective Width of Front Steps (mm)  301~345  Number of steps  13  Material  Aluminum, steel, rubber, plastic  Mass (kg)  12  Storage dimensions (length x width x depth) (mm)  940×480×85  Step Spacing Height (mm)  300 
    Rating:
    76%
    Discontinued
  9. Disaster escape ladder 3rd floor (7.6m) Compact storage type
    Kidde Disaster escape ladder 3rd floor (7.6m) Compact storage type
    * All packages and instructions are written in English, and there is no explanation in Japanese.
    Discontinued
  10. Telescopic ladder
    Hasegawa Kogyo Telescopic ladder
    It is an ultra-compact design that can be stored in the trunk of a passenger car when it is shortened. With a built-in damper inside the column, it is a safe design that shrinks slowly even if the telescopic lock is released.
    Maximum Working Load (kg)  150  Step Spacing Height (mm)  300  Width of Step (mm)  65 
    Discontinued
  11. Sanren Oritata Shinshukuha
    Nakao Sanren Oritata Shinshukuha
    * Products that cannot be delivered to individual homes.
    Trusco Part No.  851-4720 
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction