All Category

Standard Stepladders

View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Stepladder (aluminum)
    ESCO Stepladder (aluminum)
    Maximum Working Load (kg)  100  Storage dimensions / depth (mm)  174  Top Plate Dimensions (mm)  250×160  Width of Step (mm)  55  Material  Aluminum alloy 
    from S$699.90
    Min. 6 days
  2. Removable simple outrigger (for stepladder)
    PiCa Corporation Removable simple outrigger (for stepladder)
    It can be easily attached and detached without tools, which helps improve stability. The structure is such that the bolt does not come off. Private delivery not possible
    Mass (kg)  0.85  Dimensions, Width W x Depth D x Height H (mm)  125×85×390  2018 Trusco page  7 1162  Trusco Part No.  836-4243  Material  Aluminum alloy  Suitable Model  JOB, MCX, CM, LM type 
    Rating:
    60%
    from S$149.90
    Min. 2 days
  3. Woody Step 1
    TENMA Woody Step 1
    Excellent stability! Fashionable stepladder Aluminum stepladder with a stylish wood grain color. Light and convenient to carry. It can be widely used for work in high places and as a display stand for small items. The width of the platform is large, and the soles of your feet can climb up and dow... Read More
    Mass (kg)  1.1  Maximum Working Load (kg)  100  Storage dimensions / depth (mm)  160  Number of Tiers  Storage dimensions / height (mm)  330  Storage dimensions / width (mm)  360  Dimensions, Width W x Depth D x Height H (mm)  360×290×300  Color  Brown (BR) 
    from S$44.99
    Min. 2 days
  4. Dedicated stepladder super job JOB type
    PiCa Corporation Dedicated stepladder super job JOB type
    Compared to conventional products, it is wider with a "wide tread 60 mm". It is a luxurious all-anodized finish. The end of the leg can be replaced with a screwdriver. * Products over 2m may not be delivered depending on the area and location. Private delivery not possible
    Maximum Working Load (kg)  100  Top Plate Dimensions (mm)  300×172  Width of Step (mm)  60  Specification  A mark certified product  Material  Aluminum 
    from S$1,799.00
    Min. 5 days
  5. Exclusive stepladder
    TASCO Exclusive stepladder
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    from S$149.90
    Min. 7 days
  6. Living step aluminum
    Hailo Living step aluminum
    The steps are large and non-slip, so they are stable even when standing on the steps.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$239.90
    Min. 8 days
  7. Stepladder (wide step / with non-slip)
    ESCO Stepladder (wide step / with non-slip)
    Maximum Working Load (kg)  100  Material  Aluminum alloy 
    from S$219.90
    Min. 6 days
  8. Exclusive stepladder (authorized by the Temporary Industrial Association)
    ESCO Exclusive stepladder (authorized by the Temporary Industrial Association)
    Maximum Working Load (kg)  160  Storage dimensions / depth (mm)  160  Top Plate Dimensions (mm)  330×142  Material  Aluminum alloy 
    from S$499.90
    Min. 6 days
  9. Stepladder (wide step / aluminum)
    ESCO Stepladder (wide step / aluminum)
    Maximum Working Load (kg)  100  Material  Aluminum alloy 
    from S$849.90
    Min. 6 days
  10. Exclusive stepladder SEG type with upper frame + 6 shaku
    PiCa Corporation Exclusive stepladder SEG type with upper frame + 6 shaku
    Private delivery not possible
    Top Plate Height (m)  1.8  Maximum Working Load (kg)  100  Mass (kg)  19.1  Trusco Part No.  542-6375 
    from S$2,299.00
    Min. 5 days
  11. L Type Outrigger Stepladder Bracket
    Hasegawa Kogyo L Type Outrigger Stepladder Bracket
    For on-site safety measures. Helps prevent sideways falls. The butterfly bolt makes it easy to store. Visibility is improved with yellow rubber.
    Width (mm)  (Overhang) Approximately 200  Mass (kg)  1.2  Pipe Diameter (Φmm)  30  Trusco Part No.  836-9318  Material  Aluminum 
    from S$259.90
    Min. 2 days
  12. Dedicated Stepladder Ashigaru BLACK RZB
    Hasegawa Kogyo Dedicated Stepladder Ashigaru BLACK RZB
    Black color that harmonizes with the space Lightweight: Achieves up to 30% weight reduction while maintaining durability. The design is soft on the shoulder and gentle on the body, and the burden is light. Easy with one hand: The opening stop has evolved. Newly developed "one-touch bar"... Read More
    maximum height to use (m)  0.79  Top Plate Height (m)  0.79  Maximum Working Load (kg)  130  Top plate dimensions / depth (mm)  162  Storage dimensions / depth (mm)  170  Step Spacing Height (mm)  298  Mass (kg)  3.4  Top plate dimensions / width (mm)  326  Top Plate Dimensions (mm)  326 (effective width 252) x 162  Storage dimensions / width (mm)  470  Installation dimensions / width (mm)  470  Width of Step (mm)  55  Necessary Space to Deploy, Length (mm)  590  Storage dimensions / height (mm)  850  type of stepladder  90cm type  Material  Aluminum, color anodized 
    from S$199.90
    Min. 2 days
  13. Outrigger Integrated Quadruped Telescopic Dedicated Stepladder AN
    Nakao Outrigger Integrated Quadruped Telescopic Dedicated Stepladder AN
    Equipped with outriggers that have the effect of preventing falls as standard equipment. The outriggers can be stored on only one side, so you can get closer to the wall. General work at height * Products that cannot be delivered to individual homes.
    Top Plate Height (m)  1.89~2.08  Trusco Part No.  114-1009  Mass (kg)  12.3  Maximum Working Load (kg)  130  Top Plate Dimensions (mm)  150×308  type of stepladder  210cm type  Step Spacing Height (mm)  300  Width of Step (mm)  50  Material  Aluminum 
    from S$1,199.00
    Min. 5 days
  14. 2.16-2.60m Stepladder (Extension adjustment leg / Wide step)
    ESCO 2.16-2.60m Stepladder (Extension adjustment leg / Wide step)
    maximum height to use (m)  1.57~2.01  Maximum Working Load (kg)  100  Mass (kg)  13.2  Top Plate Height (m)  2.16~2.6  Top Plate Dimensions (mm)  251×160  Material  Aluminum alloy  Esco Part No.  EA903-6A 
    from S$999.90
    Min. 6 days
  15. FRP stepladder
    ESCO FRP stepladder
    Top Plate Height (m)  0.56  Maximum Working Load (kg)  120  type of stepladder  60cm type  Esco Part No.  EA903VA-60 
    from S$579.90
    Min. 4 days
  16. 0.53m  Dedicated stepladder (wide step)
    ESCO 0.53m Dedicated stepladder (wide step)
    Height of Platform  0.53  Maximum Working Load (kg)  130  Storage dimensions / depth (mm)  168  Mass (kg)  2.7  Top Plate Dimensions (mm)  252×160  Storage dimensions / height (mm)  421  Installation dimensions / width (mm)  421000  Necessary Space to Deploy, Length (mm)  455000  Storage dimensions / width (mm)  573 
    from S$249.90
    Min. 5 days
  17. [Replacement]  Anti-slip end tool (2 pieces)
    ESCO [Replacement] Anti-slip end tool (2 pieces)
    Dimensions, Width W x Depth D x Height H (mm)  61.5×40×52.9  Mass (g)  90  Material  Elastomer 
    from S$43.99
    Min. 5 days
  18. Exclusive stepladder (authorized by the Temporary Industrial Association)
    ESCO Exclusive stepladder (authorized by the Temporary Industrial Association)
    Double reinforcement for peace of mind, wide step step with red non-slip molding
    Maximum Working Load (kg)  160  Storage dimensions / depth (mm)  160  Top Plate Dimensions (mm)  330×142  Material  Made of aluminum alloy 
    from S$949.90
    Min. 4 days
  19. Anti-slip end tool (2 pieces)
    ESCO Anti-slip end tool (2 pieces)
    Mass (g)  70  Dimensions, Width W x Depth D x Height H (mm)  70×40×48.7  Material  Elastomer 
    from S$43.99
    Min. 5 days
  20. [Replacement]  Anti-slip end tool (2 pieces)
    ESCO [Replacement] Anti-slip end tool (2 pieces)
    Dimensions, Width W x Depth D x Height H (mm)  56×39×51  Mass (g)  80  Material  Elastomer 
    from S$43.99
    Min. 5 days
  21. Folding stepladder stepladder K20
    Hailo Folding stepladder stepladder K20
    Two steps of steel stepladder with Hailo logo. When folded, it is 5 cm wide. Can be stored in a small gap. With safety lock. Pull the pull to unlock the safety lock. Can be easily opened and closed. Convenient height that makes it easy to replace the light bulbs with reachable high cupboards. Not... Read More
    Dimensions (Vertical x Horizontal) (cm)  (Step area) 20 × 30  Allowable Load (kg)  150  step interval (mm)  230  Color  White 
    Rating:
    40%
    Discontinued
  22. stepladder
    TASCO stepladder
    Mobility is improved with a stepladder !! A dedicated stepladder that is both light and durable. New function !! One-touch bar sets to prevent opening as soon as it is placed. Wide design that makes it easy to move up and down with a step width of 55 mm. The clean top plate protects the wall and ... Read More
    Maximum Working Load (kg)  130 
    Discontinued
  23. Exclusive stepladder
    TASCO Exclusive stepladder
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    Discontinued
  24. Exclusive stepladder wing step + (with upper frame)
    Hasegawa Kogyo Exclusive stepladder wing step + (with upper frame)
    A wide space aluminum stepladder with a top plate size of 350 x 450 mm. Since it has an upper frame, you can work while standing on the top plate. Since the top plate can be folded in two, it does not take up storage space. * Delivery to private homes is not possible.
    Top Plate Height (m)  1.41  Mass (kg)  10.1  Maximum Working Load (kg)  100  type of stepladder  150cm type  Total length when stored (m)  2.12  Trusco Part No.  243-9247  Top Plate Dimensions (mm)  350×450  Number of Tiers  4 (excluding top plate)  Width of Step (mm)  41  Material  Aluminum alloy 
    Discontinued
  25. Dedicated stepladder Leg light ASHIGARU (Leg expansion and contraction type)
    Hasegawa Kogyo Dedicated stepladder Leg light ASHIGARU (Leg expansion and contraction type)
    Top Plate Height (m)  0.73~0.94  Total length when stored (m)  0.78  Maximum Working Load (kg)  100  Trusco Part No.  114-3299  Step Spacing Height (mm)  298  Number of Tiers  3 (Excluding the top plate)  Top Plate Dimensions (mm)  326×157  Storage Dimensions (width W x depth D x height H) (mm)  450×170×780  Installation Dimensions, Width W x Depth D (mm)  450~490×570~680  Mass (kg)  Width of Step (mm)  55 (bottom 41mm)  Material  Aluminum alloy  Specification  JIS mark certification 
    Rating:
    100%
    Discontinued
  26. Folding stepladder stepladder 2 stage high mini
    Hailo Folding stepladder stepladder 2 stage high mini
    Only 4 cm when folded. Can be stored in a small gap. Stable work is possible on a large step surface with a non-slip mat. Safe design with safety lock function. Not only for home use, but also for business use. As a fashionable store, warehouse, office stepladder, step ladder, ladder, step.
    Height (cm)  (Top) 45  Allowable Load (kg)  150  step interval (mm)  220  Mass (kg)  3.6  Storage Dimensions (width W x depth D x height H) (mm)  500×35×570  Main Unit Dimensions, Width W x Depth D x Height H (mm)  500×490×450  Material  Steel, polyethylene  Color  White 
    Discontinued
  27. SXJ type stepladder with adjustable upper quadruple type
    PiCa Corporation SXJ type stepladder with adjustable upper quadruple type
    It is a dedicated upper operation type stepladder that can be expanded and contracted while standing and can be folded with one touch. It is an upper operation type that can handle up to a maximum step of about 31 cm. One-touch expansion and contraction at the top / bottom is possible depending o... Read More
    Maximum Working Load (kg)  100  2018 Trusco page  7 1160  Material  Aluminum alloy 
    Discontinued
  28. Aluminum lightweight stepladder Leg light Matt black
    AS ONE Aluminum lightweight stepladder Leg light Matt black
    Allowable Load  100  Material  Made of aluminum alloy 
    Discontinued
  29. stepladder
    Hasegawa Kogyo stepladder
    Discontinued
  30. Hilo Mini Stepladder
    Hailo Hilo Mini Stepladder
    A sturdy two-step stool made of steel.
    Maximum Working Load (kg)  100  Step Spacing Height (mm)  220  Mass (kg)  About 3.6  Material (Main Unit)  Steel  Dimensions (cm)  Step / 20 × 30 (both steps)  Material  Step mat / foot cover / polyethylene  Height (cm)  Top row / 45  Color  White 
    Discontinued
View : Grid List
Filter

30 Item(s)

Set Ascending Direction