All Category

Multi-Purpose Stpeladders

View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Professional Ladder Combined Stepladder
    TRUSCO Professional Ladder Combined Stepladder
    Combined stepladder The industry's largest stepladder width of 65 mm makes it easy to move up and down, reducing the work load on the stepladder. Combined stepladder The industry's largest strut width of 60 mm has been adopted to further increase the strength. Reinforcing metal fittings a... Read More
    Top Plate Height (m)  1.11  type of stepladder  120cm type  Maximum Working Load (kg)  130  Ladder Length (m)  2.33  Trusco Part No.  273-7591  Number of Tiers  Top Plate Dimensions (mm)  300×255  Mass (kg)  6.2  Width of Step (mm)  65  Material  Aluminum alloy 
    Rating:
    90%
    from S$299.90
    Min. 2 days
  2. Ace ladder and stepladder S-TEP
    ACE Ace ladder and stepladder S-TEP
    Lightweight stepladder with wide steps. The 60mm width of the step prevents foot fatigue and provides excellent stability. High-class black color with sufficient strength and safety design. A one-touch opening stopper is used for installation and storage. If the delivery destination is a private ... Read More
    Maximum Working Load (kg)  100  Width of Step (mm)  60  Material  Aluminum / anodized finish 
    Rating:
    90%
    from S$119.90
    Min. 6 days
  3. Ladder stepladder JOB
    PiCa Corporation Ladder stepladder JOB
    By fixing with a scribet, it can be removed and installed with a screwdriver! Corrosion resistance and wear resistance are improved to maintain a luxurious appearance. The break-action type opening stopper saves time and effort when opening and closing the stepladder. *This product cannot be deli... Read More
    Maximum Working Load (kg)  100  Step Spacing Height (mm)  305  Width of Step (mm)  60 (both sides)  Type  Ladder and stepladder 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  4. Extendable Ladder and Stepladder KARUNOBI Aluminum, Leg Extendable
    PiCa Corporation Extendable Ladder and Stepladder KARUNOBI Aluminum, Leg Extendable
    A standard type that can accommodate a maximum step of about 31 cm. An aluminum stepladder that uses a 55mm wide step that makes it easy to move up and down and improves workability. It is designed with safety in mind by adopting a double lock mechanism for the telescopic operation lever. *This p... Read More
    Cell Spacing (mm)  (Leg expansion and contraction) 6  Maximum Working Load (kg)  100  Top Plate Dimensions (mm)  303×172  Width of Step (mm)  55.3  Specification  A mark certified product  Material  Aluminum 
    from S$359.90
    Min. 2 days
  5. Ladder combined stepladder (aluminum)
    ESCO Ladder combined stepladder (aluminum)
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Maximum Working Load (kg)  100  Storage dimensions / depth (mm)  163  Top Plate Dimensions (mm)  252×157  Material  Aluminum alloy 
    from S$149.90
    Min. 6 days
  6. Ladder for Both Stepladder [Adjustable]
    ESCO Ladder for Both Stepladder [Adjustable]
    Maximum Working Load (kg)  100 
    from S$299.90
    Min. 4 days
  7. Ladder combined stepladder (wide step)
    ESCO Ladder combined stepladder (wide step)
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Maximum Working Load (kg)  130  Material  Aluminum alloy 
    from S$219.90
    Min. 6 days
  8. Ladder combined stepladder (wide step / telescopic leg)
    ESCO Ladder combined stepladder (wide step / telescopic leg)
    Maximum Working Load (kg)  100  Material  Aluminum alloy 
    from S$449.90
    Min. 6 days
  9. Pika ladder and stepladder PRO type
    PiCa Corporation Pika ladder and stepladder PRO type
    There is a sense of stability due to the larger size of the columns and non-slip caps. The columns are finished with aluminum alumite and have excellent corrosion resistance. The end of the leg can be replaced with a screwdriver. *This product cannot be delivered to individual names or to the sit... Read More
    Maximum Working Load (kg)  130  Storage dimensions / depth (mm)  180  Top Plate Dimensions (mm)  300×184  Top Panel Dimensions, Width W x Depth D (mm)  300×184  Width of Step (mm)  60  Material  Aluminum  Finish  Anodized finish (support only) 
    from S$389.90
    Min. 3 days
  10. Stepladder
    TASCO Stepladder
    Top Plate Height (m)  0.78  Ladder Length (m)  1190  Maximum Working Load (kg)  120  Storage dimensions / height (mm)  1265  Top plate dimensions / depth (mm)  205  Step Spacing Height (mm)  260  Top plate dimensions / width (mm)  390  Width of Step (mm)  390  Storage dimensions / width (mm)  409  Storage dimensions / depth (mm)  440  Installation dimensions / width (mm)  470  Necessary Space to Deploy, Length (mm)  735  Mass (kg)  8.3  Material  Aluminum / Plastic 
    from S$299.90
    Min. 5 days
  11. Ladder combined stepladder (extendable leg)
    ESCO Ladder combined stepladder (extendable leg)
    A ladder-combined stepladder with telescopic legs that supports high steps.
    Maximum Working Load (kg)  100  Storage dimensions / depth (mm)  169  Top Plate Dimensions (mm)  251×160  Material  Aluminum alloy 
    from S$549.90
    Min. 6 days
  12. Convenient Stepladder with Tray 3-Step
    Family-life Convenient Stepladder with Tray 3-Step
    Convenient multifunctional step with tray. Easy to work in high places just by unfolding! Convenient for temporary storage of luggage! Comes with a safety stopper. Considering safety, durable steel steps are adopted. Great for a variety of places! Having one in your home is a convenient and excel... Read More
    Mass (kg)  (Approx.) 10  maximum height to use (m)  1.25  Working height (mm)  125  Number of Tiers  Installation dimensions / width (mm)  500  Necessary Space to Deploy, Length (mm)  760  Material  Steel (powder coating) / polypropylene  Dimensions, Width W x Depth D x Height H (cm)  When stored: (approx.) 50 x 9 x 138 
    from S$199.90
    Min. 10 days
  13. Ladder Combined Stepladder
    TRUSCO Ladder Combined Stepladder
    The top plate has a tray shape. Suitable for light ladder and stepladder work. It will be a black color that harmonizes with the space. It is a wide specification with a step width of 60 mm. For ladder and stepladder work.
    Maximum Working Load (kg)  100  Storage dimensions / depth (mm)  170  Step Spacing Height (mm)  298  Thickness (mm)  60  Color  Black 
    from S$179.90
    Min. 3 days
  14. Ladder combined stepladder (wide step / telescopic leg)
    ESCO Ladder combined stepladder (wide step / telescopic leg)
    Maximum Working Load (kg)  100  Material  Aluminum alloy 
    from S$399.90
    Min. 6 days
  15. Aluminum quadruped stepladder combined ladder
    Nakao Aluminum quadruped stepladder combined ladder
    * Products that cannot be delivered to individual homes.
    from S$479.90
    Min. 6 days
  16. Ladder combined with stepladder [adjustable]
    ESCO Ladder combined with stepladder [adjustable]
    Maximum Working Load (kg)  100 
    from S$559.90
    Min. 4 days
  17. Convenient Stepladder with Tray 4-Step
    Family-life Convenient Stepladder with Tray 4-Step
    Convenient multifunctional step with tray. Easy to work in high places just by unfolding! Convenient for temporary storage of luggage! Comes with a safety stopper. Considering safety, durable steel steps are adopted. Great for a variety of places! Having one in your home is a convenient and excel... Read More
    Mass (kg)  (Approx.) 12  maximum height to use (m)  1.5  Working height (mm)  150  Number of Tiers  Installation dimensions / width (mm)  580  Necessary Space to Deploy, Length (mm)  950  Material  Steel (powder coating) / polypropylene  Dimensions, Width W x Depth D x Height H (cm)  When stored: (approx.) 58 x 9 x 164 
    from S$269.90
    Min. 10 days
  18. Ladder stepladder Bite and stepladder
    Hasegawa Kogyo Ladder stepladder Bite and stepladder
    When used, the step width of the second and third steps from the top is 100 mm (about twice that of the manufacturer's conventional product), reducing the burden on the sole and improving safety.
    effective height(m)  0.8  Top Plate Height (m)  1.1  Maximum working mass (kg)  100  Ladder Length (m)  2.33  Top Plate Dimensions (mm)  283×162  Step Spacing Height (mm)  298  Trusco Part No.  356-9641  Mass (kg)  5.2  Storage Dimensions (width W x depth D x height H) (mm)  510×170×1180  Necessary Space to Deploy, Width x Depth (m)  510×770  Material  Aluminum 
    Discontinued
  19. Ladder stepladder Eco series (aluminum)
    Hasegawa Kogyo Ladder stepladder Eco series (aluminum)
    It is an aluminum stepladder with a step width of 60 mm, which is wider than the general width of 40 mm. The end of the leg can be replaced with a screwdriver. * The image is a representative image.
    Maximum Working Load (kg)  100  Width of Step (mm)  60  Top Plate Dimensions (mm)  252×157  Material  Aluminum 
    Rating:
    80%
    Discontinued
  20. Four-legged adjustable stepladder immediately novi SCP type
    PiCa Corporation Four-legged adjustable stepladder immediately novi SCP type
    Single lock standard type that can be operated with one touch. A long slide type that can handle up to a maximum step of about 42 cm. Private delivery not possible
    Material  Aluminum alloy  Maximum Working Load (kg)  100  2018 Trusco page  7 1152 
    Discontinued
  21. Ladder and stepladder
    No Brand Ladder and stepladder
    The profile has an alumite finish that is resistant to corrosion. Since the opening stopper is a folding type, it does not take time to open and close the stepladder. The rotating metal fittings are equipped with L-shaped wings that can be set more safely and increase in strength when used as a &... Read More
    Ladder Length (m)  3.57  Step Spacing Height (mm)  305  Working Angle (°)  75  Maximum Working Load (kg)  100 (use angle: 75 degrees)  Top Plate Dimensions (mm)  260×157  Stepladder Height (m)  1.70  Mass (kg)  6.9  Necessary Space to Deploy, Width x Depth (m)  0.63×1.13 
    Discontinued
  22. Aluminum ladder and stepladder Standard type RD type 2 steps
    Hasegawa Kogyo Aluminum ladder and stepladder Standard type RD type 2 steps
    * For long items (3m or more), the shipping company may stop the landing or a separate charter fee may be charged depending on the geographical conditions.
    Trusco Part No.  496-5957 
    Discontinued
  23. Shochukenyou ladder
    Nakao Shochukenyou ladder
    * Delivery to private homes may be refused due to logistics conditions.
    Trusco Part No.  851-4919 
    Discontinued
  24. Aluminum Kenyo Cats
    Hasegawa Kogyo Aluminum Kenyo Cats
    A design-oriented aluminum stepladder. A matte black color that blends into the space while suppressing unprecedented self-assertion. The columns and steps have a matte black alumite finish with excellent corrosion resistance and wear resistance.
    Top Plate Dimensions (mm)  252×178  Maximum Working Load (kg)  100  Width of Step (mm)  50 
    Discontinued
  25. Stepladder that also becomes a dolly
    MARIN TRADING Stepladder that also becomes a dolly
    A convenient stepladder that can also be used as a carry cart. You can use it in two ways, a stepladder and a dolly, just by changing the shape. It's foldable so it's easy to carry and saves space.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  404×740×970  Mass (kg)  Allowable Load (kg)  75 (Step part)  Material  Steel 
    Discontinued
  26. Four-legged adjustable ladder stepladder
    TASCO Four-legged adjustable ladder stepladder
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    Discontinued
  27. Ladder and stepladder crocodile
    Hasegawa Kogyo Ladder and stepladder crocodile
    A design-oriented aluminum stepladder. A matte black color that blends into the space while suppressing unprecedented self-assertion. The columns and steps have a matte black alumite finish with excellent corrosion resistance and wear resistance.
    Top Plate Height (m)  0.81  Width of Step (mm)  41  Mass (kg)  3.3  Trusco Part No.  392-9779  Ladder Length (m)  1.71  Top Plate Dimensions (mm)  283×162  Number of setting steps  2 steps (excluding the top plate)  Maximum Working Load (kg)  100 
    Discontinued
  28. Captive belt bracket for N-2
    Nakao Captive belt bracket for N-2
    * Products that cannot be delivered to individual homes.
    Suitable Model  N-2 
    Discontinued
  29. Aluminum alloy ladder and stepladder
    Hasegawa Kogyo Aluminum alloy ladder and stepladder
    Wide step design.
    Top Plate Dimensions (mm)  252×183  Maximum Working Load (kg)  130  Width of Step (mm)  55 
    Discontinued
  30. Compact ladder ladder Combiner
    Hasegawa Kogyo Compact ladder ladder Combiner
    The upper frame on the top plate can be used even if it is stored depending on the situation. It can also be used by leaning against a wall and working on it. A handshake handle that is convenient to carry is standard equipment. It can be repaired (estimate separately). If you install a tray, wor... Read More
    Ladder Length (m)  1.75  Trusco Part No.  361-8251  Top Plate Height (m)  1.1  Maximum Working Load (kg)  150  Overall Length (m)  (At the time of storing) 0.67  Width of Step (mm)  90 
    Discontinued
View : Grid List
Filter

30 Item(s)

Set Ascending Direction