All Category

Leg Adjustable Stepladders

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. One-touch telescopic aluminum telescopic stepladder combiner N
    FPS One-touch telescopic aluminum telescopic stepladder combiner N
    Compact and space-saving design that fits in the trunk of a car. * The roll prevention stopper is not attached to 10ES.
    Maximum Working Load (kg)  130  Step Spacing Height (mm)  300  Width of Step (mm)  320  Top plate dimensions / width (mm)  340  Top plate dimensions / depth (mm)  40  Material  Aluminum  Included Accessories  Movement shoulder belt, H-shaped stopper 
    Rating:
    100%
    from S$599.90
    Min. 2 days
  2. Pika 4 leg adjust type stand-up novi SCL type adjustable leg type 5-6 scale
    PiCa Corporation Pika 4 leg adjust type stand-up novi SCL type adjustable leg type 5-6 scale
    An aluminum stepladder that uses a 55 mm wide stepladder to make it easier to move up and down and improve workability. It is a safety-oriented design that uses a double lock mechanism for the telescopic operation lever. Private delivery not possible
    Cell Spacing (mm)  (Leg expansion and contraction) 6  Top Plate Height (m)  1.57~1.88  Maximum Working Load (kg)  100  Top plate dimensions / depth (mm)  172  type of stepladder  180cm type  Ladder Length (m)  3.30~3.95  Top plate dimensions / width (mm)  303  Trusco Part No.  365-8945  Width of Step (mm)  55.3  Number of Tiers  Mass (kg)  9.4  Specification  A mark certified product  Material  Aluminum 
    from S$449.90
    Min. 4 days
  3. Pika Four leg adjust type Nobi SCL type adjustable leg type 4-5 scale
    PiCa Corporation Pika Four leg adjust type Nobi SCL type adjustable leg type 4-5 scale
    An aluminum stepladder that uses a 55 mm wide stepladder to make it easier to move up and down and improve workability. It is a safety-oriented design that uses a double lock mechanism for the telescopic operation lever. Private delivery not possible
    Cell Spacing (mm)  (Leg expansion and contraction) 6  Top Plate Height (m)  1.28~1.58  Maximum Working Load (kg)  100  type of stepladder  150cm type  Top plate dimensions / depth (mm)  172  Ladder Length (m)  2.69~3.34  Top plate dimensions / width (mm)  303  Trusco Part No.  365-8937  Number of Tiers  Width of Step (mm)  55.3  Mass (kg)  7.7  Specification  A mark certified product  Material  Aluminum 
    from S$389.90
    Min. 3 days
  4. Leg telescopic stepladder
    TASCO Leg telescopic stepladder
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    Discontinued
  5. Four-legged adjustable stepladder
    TASCO Four-legged adjustable stepladder
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    Discontinued
  6. Four-legged adjustable stepladder
    TASCO Four-legged adjustable stepladder
    * Fares are not included for Hokkaido, Okinawa and remote islands.
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction