Winch
Other Related Pages
- TRUSCO Manual Winch Wire Lock Processing with One-end ThimbleA lock-processed hand winch wire with a thimble on one end. Attached to a manual winch for towing luggage. * Please select a wire rope that matches the winch you are using. * Install the wire rope according to the installation method (instruction manual).Specification Lock processing with one end thimble Material Steel
- Maxpull Machinery & Engineering Stainless steel manual winch (baked paint / stopper built-in type)Shape Rotating type (built-in stopper)from S$1,699.00Min. 12 days
- MonotaRO Power WinchIdeal for loading trucks and moving machinery in factories. Wires can be used in both double and single specifications. For moving machines in factories. For fence tension and wire wire pulling. For tightening trucks. * The wire is delivered as a double specification. * Can be changed to single s... Read MoreHook Opening (mm) 15 Wire Rope Diameter (Φmm) 5.0 Type Manual
- MonotaRO Hand winch for horizontal pulling onlyConvenient winch with automatic brake. The handle is made of rubber material, so it feels great when you hold it. Please use it only for pulling. For pulling boats and yachts, and for setting lightweight net items such as tennis and volleyball. * A winch exclusively for horizontal pulling. It is ... Read MoreDimension G (mm) 11.5 Dimension A (mm) 133 Dimension B (mm) 158 Dimension F (mm) 240 Dimension E (mm) 260 Mass (kg) 3.4 Ratio 4.1: 1 (gear) Rated Load (kg) 500 Dimension D (mm) 51.5 Dimension C (mm) 88 Brake Auto Shape Rotary Wire Rope Amount, Diameter (mm) × Length (m) Φ5×20
- ESCO Hand WinchIt is a specification for winding only. The brake is not on. When installing the main body, install it in a place that can withstand the working load of the winch.Material Steel
- Maxpull Machinery & Engineering Rotating Mini WinchDemonstrates great power for raising and lowering a folding curtain, setting tennis and volleyball nets, lifting boats and yachts, and mounting parts on automobiles and the like. Turning the handle in the winding direction (clockwise direction) makes a clicking sound, and turning the handle in th... Read MoreReduction Ratio 1/4.1 Type Manual Shape Rotary
- ESCO Hand winch (with automatic brake)Horizontal pulling (horizontal direction), for liftingGear ratio 4.1:1 Dimensions, W (mm) x L (m) 6.35×15 Specification with automatic brake
- ESCO DC12V/ 900kg Electric Winch (DC)Wire Rope Length (m) 15.2 Dimension (mm) 284×105×104(H) winch speed (m/min) 4.5 (no load) Wire Rope Diameter (Φmm) 4.7 Mass (kg) 5 Power Input (V) DC12 Esco Part No. EA840DK-1 Cable Length (m) Output side: 1.67, Controller side: 1.21 Capacity (kg) [Horizontal traction] 907
- Honko Mfg. winchBoth forward and reverse can be operated with a single handle. Stable work can be performed vertically, horizontally, diagonally, at any angle. The wire rope is a pull-out type that can be used in any length and can be used for long distance work (unlimited). Civil engineering related. General in... Read More
- Maxpull Machinery & Engineering Rotating Winch*Wire rope is not included. Please prepare separately.Type Manual Shape Rotaryfrom S$559.90Min. 2 days
- Portable Winch Portable winch PCW3000Small rope winch with 4-cycle engine that has both portability and traction A rope winch equipped with a 4-cycle Honda GX-35cc engine. Weight is 9.5Kg. The traction force is 700kg for a single line. The feature is lightness after all. The omnidirectional engine makes it easy to operate! You can o... Read MoreMass (kg) 9.5 Speed (m / min) Traction: 10 Specification Traction: 700kg
- Sanpou Yoshi Mini hand winchTurn the handle clockwise to wind the wire. When returning the wire, turn the handle counterclockwise to lower it, and there is no need to switch the clutch operation. As it comes with a wire, it can be used immediately. Since it is an automatic brake type, it holds the suspended load even if you... Read MoreType Auto brake type Shape Rotary Color yellow
- H&H Power winchFactory ・ ・ ・ Fence for machine movement ・ ・ ・ Electric wire pulling leisure ・ ・ ・ Boat landing / car towing Yamano ・ ・ ・ Wood / stone movement Load tightening ・ ・ ・ TruckLifting Height (m) 2.5 Wire Length (m) 3 Wire Thickness (mm) 6from S$59.99Min. 2 days
- ESCO 3/4 Ton x 15m Rope PullersRope Diameter (Φmm) 12.7 Rope Length (m) 15.24 Mass (kg) 2.9 Performance 680kg Esco Part No. EA988ME-15
- H.H.H. Mfg. Electric winch 100kg Lift 10mIt is a maintenance-free design that does not require oil or carbon brush replacement. Eye-processed wire is standard equipment, so you can use it immediately. An electric winch with a simple structure that pursues price. It can be used for various purposes depending on the device. Since it is a ... Read More2018 Trusco page 7 1456 Trusco Part No. 856-9189 Mass (kg) 9.5 Material Steel, motor part: Aluminum Set Contents Wire rope 4mm × 10mfrom S$589.90Min. 2 days
- Portable Winch Dedicated stand for winch (PCW5000 / PCW3000)It will be a stand exclusively for portable winches. You can stabilize the winch and perform towing work comfortably. For forestry
- TRUSCO Manual Winch Wire No Processing on Both EndsA wire for hand winches without processing on both ends. Attached to a manual winch for towing luggage. * Please select a wire rope that matches the winch you are using. * Install the wire rope according to the installation method (instruction manual).Constitution (Element wire) 6 × 9 Specification No processing at both ends Material Steelfrom S$19.99Min. 2 days
- TRUSCO Wire for manual winch (locking with thimble)A lock-processed hand winch wire with a thimble on one end. Since it has eye processing, it can be used immediately after installation. Attached to a manual winch for towing luggage, etc. * Please select a wire rope that matches the winch you are using. * Install the wire rope according to the in... Read MoreMaterial Steelfrom S$99.90Min. 2 days
- Katsuyama Kikai Chill hall* Spray grease is no longer included.Rope Diameter (Φmm) (Attached wire rope) 8.3 Lifting The length of the wire rope itselffrom S$999.00Min. 2 days
- ESCO 545kg hand winchGear ratio 0.167361111111111 Mass (kg) 2.3 Tensile Strength (kg) 545 Winding length (m) 5mm×20 Esco Part No. EA989SA-11
- Portable Winch Skid cone (leading cap)When towing timber, you can avoid obstacles and perform towing work more smoothly. For forestry
- Puller Rope type winch pullerForestry winches and special ropes can be wound up and down endlessly. There is no change in traction capacity compared to the cable / drum winding type, and the traction distance is unlimited. Lighter than a chill hole and convenient to carry. It is used for assistance during logging, towing and... Read MoreCapacity (kg) (Hanging) 750 Mass (kg) 3.5
- ESCO 727kg hand winchGear ratio 0.167361111111111 Mass (kg) 2.8 Winding length (m) 5mm×20 Tensile Strength (kg) 727 Esco Part No. EA989SA-13from S$79.99Min. 2 days
- Maxpull Machinery & Engineering Ratchet winchIt can be wound and rewound by reciprocating left and right of the handle, so it can be installed anywhere.Type Manual Shape Ratchet type
- TRUSCO SUS wire for manual winch (lock with thimble)A lock-processed hand winch wire with a thimble on one end. It is processed with all stainless steel in consideration of corrosion resistance and safety. Attached to a manual winch for towing luggage, etc. * Please select a wire rope that matches the winch you are using. * Install the wire rope a... Read MoreMaterial Stainless steel
- Sanpou Yoshi Universal portable hand winch (with hook)A handy type winch (hoist) with high durability and excellent portability. It is compact and lightweight and can be used at various angles. Since the wire rope is not wound around the main body, it can be pulled in various directions and can be used in various places. A hook is attached to the ma... Read MoreColor yellowfrom S$389.90Min. 2 days
- Katsuyama Kikai Wire rope for chill hall (with hook)Dedicated wire rope for chill hole T-7. With a dedicated hook.Wire Rope Length (m) 30 Suitable Model T-7from S$599.90Min. 2 days
- H.H.H. Mfg. Electric winch 200kg kitMass (kg) 0.75 Trusco Part No. 114-2095 Suitable Model ECW100 Load (ton) Maximum lifting: 0.2 Included Accessories Pulley, end swivel Material Steelfrom S$86.99Min. 2 days
- Katsuyama Kikai Chill hall (main unit only)A small, lightweight manual universal winch. Lightweight with its own weight of 7 kg and easy to carry. Vertical, horizontal, and naname can be towed freely. Endless type with unlimited wire rope traction length. The traction efficiency is doubled by the unique grasping mechanism. Compact, lightw... Read MoreCapacity (kg) (Maximum) 750 Wire Rope Diameter (Φmm) (Maximum) 8.3 Breaking strength (kN) 44.1 Dimension (mm) 499×270×106 Weight (kg) 7 Lifting The length of the wire rope itselffrom S$1,199.00Min. 4 days
- H.H.H. Mfg. Electric winch pipe adapterMass (kg) 1.3 Height (mm) 100 Trusco Part No. 114-1620 Width (mm) 140 Length (mm) 52 Suitable Model ECW100 Load (ton) Maximum lifting: 0.35 Material Steelfrom S$69.99Min. 2 days
- Katsuyama Kikai Wire rope for chill hall* The maximum diameters of T-7 and X-5 and TU-16 and X-13 are the same, but the specifications are different, so please use the wire rope of each model.from S$289.90Min. 4 days
- ESCO [2Ton x 3.6m] Strap PullerWinding length (m) 1.7 Load Capacity (ton) 2 Strap Width (mm) 25 Mass (kg) 3.2 Length (m) 3.6 Esco Part No. EA988MB-3from S$349.90Min. 4 days
- H.H.H. Mfg. For mounting the limit lever unitA limit lever unit exclusively for the electric winch EW100. Automatic stop to prevent wire over-entanglementRated Current (A) (Switch) 11 Rated Voltage (V) (Switch) 250 Cable Length (m) 0.3 Mass (g) 390 Trusco Part No. 495-3193 Specification For body mounting Material Steelfrom S$89.99Min. 2 days
- ESCO 1000kg wire crusherRated Load (ton) 1 Winding length (m) 1.5 Mass (kg) 5.5 Esco Part No. EA988XB-10from S$129.90Min. 4 days
- Maxpull Machinery & Engineering Max Bull manual winch (for lifting curtain lifting device)from S$749.90Min. 15 days
- ESCO 1100kg hand winchTensile Strength (kg) 1100 Winding length (m) 5mm×30 Gear ratio 5:1~12:1 Mass (kg) 6.8 Esco Part No. EA989SA-15from S$169.90Min. 4 days
- TKK Scaffolding boy wire ropeOperating Load (kg) 100 Trusco Part No. 116-5244 wire diameter x length (mm x m) 4×100 Mass (kg) 5.4 Breaking Load (kg) 790 Suitable Model MA-N900 Material Steelfrom S$599.90Min. 3 days
Filter by categories