All Category

Manual Chain Blocks

A manual chain block is a tool that combines a pulley, gears, and chain, and is a type that hangs from above and lifts heavy objects, and manually operates the chain. Many of them are small and light, so they are excellent in portability and are used for lifting materials to high places and unloading from trucks. It has excellent anti-rust and corrosion resistance, and includes a hook with a function to prevent lateral slippage, overloading when rolling down, and prevention of squeaking. Some products are equipped with mechanical brakes, and others have a well-established German road chain.
View : Grid List
Filter

Items 1 - 40 of 138

Set Ascending Direction
  1. Geared trolley block
    Futaba Mfg. Geared trolley block
    Rail width can be easily adjusted for both I-shaped steel and H-shaped steel (3 levels). Uses sealed bearings to rotate the wheels smoothly. The hoisting brake uses double claws.
    from S$599.90
    Min. 5 days
  2. Small and lightweight chain block  C-21
    ELEPHANT CHAIN BLOCK Small and lightweight chain block C-21
    Equipped with a strong surface hardening load chain approved by the German Safety Review Authority as standard equipment. Ultra-compact and lightweight, it has a light weight and is convenient to carry. The operability has been improved by preventing shavings when unwinding. It is a JIS standard ... Read More
    Rating:
    93%
    from S$179.90
    Min. 2 days
  3. Manual Lightweight Chain Block
    MonotaRO Manual Lightweight Chain Block
    The 1t type of MCB1.0T uses a strong grade 10 and grade V chain, so you can use it safely. It is small, lightweight and convenient to carry. For working at heights, moving luggage in tight spaces, and pulling up. * Do not use for any purpose other than its intended purpose. * Be sure to check the... Read More
    Standard Head (m)  2.5  Material  Alloy steel 
    Rating:
    87%
    from S$149.90
    Min. 2 days
  4. KITO Chain Block CX Type
    KITO KITO Chain Block CX Type
    Compact, lightweight, and simple design The weight is only 2.4kg thanks to the integrated aluminum body structure. Outstanding portability and low pulling force for smooth work. In addition, the width of the hook is wide, and the width of the use spreads more. CX010L with an overload limiter that... Read More
    Operating Temperature Range (℃)  -40~60  Standard Head (m)  2.5  Operating Humidity Range  Please use below 100% RH. 
    Rating:
    96%
    from S$389.90
    Min. 2 days
  5. H3 latch for M3 CB1 / 2t
    KITO H3 latch for M3 CB1 / 2t
    Rating:
    50%
    from S$5.69
    Min. 2 days
  6. Cable Trite
    KITO Cable Trite
    It is a relay cable support tool that uses messenger wire.
    Wire Rope Diameter (Φmm)  4~6 
    Rating:
    85%
    from S$6.29
    Min. 2 days
  7. Hoistman compact and lightweight chain block
    ELEPHANT CHAIN BLOCK Hoistman compact and lightweight chain block
    Lightweight and ideal for work in high places. The hand chain is made of stainless steel (SUS304) and does not rust. Uses special rust preventive treatment load-bearing, and the main body is strong and beautiful special plating + electrostatic powder coating. The guide force is very light. 17 kg ... Read More
    Number of Load Chains  Type  Manual  Trolley  No trolley  Grade of Load Chain 
    Rating:
    100%
    from S$379.90
    Min. 2 days
  8. Chain block parts (for CB020)
    KITO Chain block parts (for CB020)
    Suitable Model  CB020 
    Rating:
    68%
    from S$5.89
    Min. 2 days
  9. Pipe hanger hook type
    H.H.H. Mfg. Pipe hanger hook type
    Connecting bracket for hanging electric hoists, lever hoists, chain blocks, pulleys, etc. on carbon steel pipes * Electric hoist is not included.
    Operating Load (kg)  350  Trusco Part No.  375-1040  Suitable Pipe Diameter (Φmm)  42.7~48.6  Mass (g)  570 
    Rating:
    83%
    from S$35.99
    Min. 2 days
  10. Chain block parts (for CB005)
    KITO Chain block parts (for CB005)
    Suitable Model  CB005 
    Rating:
    90%
    from S$4.49
    Min. 2 days
  11. Chain block
    H.H.H. Mfg. Chain block
    It is small and lightweight. Needle bearings are included in the spindle bearings, so unloading can be done with little effort. * We do not deliver to private homes (detached houses / apartments). * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick u... Read More
    from S$229.90
    Min. 2 days
  12. Kito Mighty M3 type
    KITO Kito Mighty M3 type
    1t type with a weight of only 11.5kg! The minimum distance between hooks is 29.5cm! Highest performance "Minimum manual force": Produces the highest mechanical efficiency and demonstrates outstanding workability with the lowest manual force. Absolute reliability "Outstanding durabi... Read More
    Type  Mighty alone 
    from S$489.90
    Min. 2 days
  13. Chain Hoist
    O.H. Industrial Chain Hoist
    Uses the world's most used German RUD strong load chain. Easy-to-use compact design with excellent operability Needle bearings are used for the main bearings for efficient unloading. Heavy-duty gear case that is resistant to impact, high-precision gear and bearing structure for excellent stab... Read More
    Rating:
    100%
    from S$229.90
    Min. 2 days
  14. Hoistman compact and lightweight chain block (with torque converter function)
    ELEPHANT CHAIN BLOCK Hoistman compact and lightweight chain block (with torque converter function)
    Hand Chain Wire Diameter x Pitch (mm)  4×19.5  Type  Manual  Trolley  No trolley  Grade of Load Chain 
    Rating:
    100%
    from S$539.90
    Min. 2 days
  15. Chain block parts (for CB010)
    KITO Chain block parts (for CB010)
    Suitable Model  CB010 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  16. Parts for manual chain block (for HM type)
    ELEPHANT CHAIN BLOCK Parts for manual chain block (for HM type)
    Suitable Model  HM-K0825、HM-K1525、HM-K2525 
    Rating:
    93%
    from S$7.79
    Min. 2 days
  17. Chain Block Super 100
    ELEPHANT CHAIN BLOCK Chain Block Super 100
    At the same time as using bearings for bearings, a super strong quenching chain is also used. The highest level chain block in the world. Electrostatic powder coating that firmly guards the body. Impact-resistant gear case / body frame. Knock pin that maintains high mechanical efficiency. High-pr... Read More
    Hand Chain Wire Diameter x Pitch (mm)  5×23.6  Type  Manual  Trolley  No trolley  Grade of Load Chain 
    from S$399.90
    Min. 2 days
  18. For [EA987FE-1]  Pipe base
    ESCO For [EA987FE-1] Pipe base
    Operating Load (ton)  Specification  3 pieces set  Suitable Pipe Diameter (Φmm)  48.6  Esco Part No.  EA987FE-10 
    from S$88.99
    Min. 2 days
  19. Chain bucket set for FA / F4 / L (No. 3)
    ELEPHANT CHAIN BLOCK Chain bucket set for FA / F4 / L (No. 3)
    Trusco Part No.  390-2404  Mass (g)  600  Suitable Model  FA, FB4, FAM, FB4M, FAP, L, LM, LP type  Material  Polyethylene 
    Rating:
    60%
    from S$99.90
    Min. 2 days
  20. A set of lower hook stopper for OCH-10
    O.H. Industrial A set of lower hook stopper for OCH-10
    from S$7.19
    Min. 2 days
  21. Parts for small and light chain block (for C21)
    ELEPHANT CHAIN BLOCK Parts for small and light chain block (for C21)
    from S$5.29
    Min. 2 days
  22. Chain Block Parts (for CB015)
    KITO Chain Block Parts (for CB015)
    Suitable Model  CB015 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  23. Chain block parts
    ELEPHANT CHAIN BLOCK Chain block parts
    Suitable Model  C-21 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  24. Kito Mighty M3 type (Printrolly type)
    KITO Kito Mighty M3 type (Printrolly type)
    Absolute reliability "outstanding durability": The world's highest level road chain (breaking stress of 1000N/ mm2 or more) and outstanding braking performance are the key to safety. The car has excellent durability due to special processing and heat treatment. Extremely lightweight... Read More
    Standard Head (m)  2.5  Standard Length of Hand Chain (Folded) (m)  2.5  Type  TSP type plain roll combination type 
    from S$599.90
    Min. 5 days
  25. 0.5tonx5.0m chain block
    ESCO 0.5tonx5.0m chain block
    Lifting Height (m)  Rated Load (kg)  500  Mass (kg)  9.4  Esco Part No.  EA987CJ-5 
    from S$389.90
    Min. 2 days
  26. M3 type Mighty pin 2X14
    KITO M3 type Mighty pin 2X14
    Mass (g)  Trusco Part No.  499-5911  Suitable Model  CB020 
    from S$0.08
    Min. 2 days
  27. Lower hook set for manual chain block (for K2)
    ELEPHANT CHAIN BLOCK Lower hook set for manual chain block (for K2)
    from S$59.99
    Min. 2 days
  28. Lower hook set for lever hoist (for Y2)
    ELEPHANT CHAIN BLOCK Lower hook set for lever hoist (for Y2)
    from S$74.99
    Min. 2 days
  29. M3 Kito Mighty Mizo Nut M6
    KITO M3 Kito Mighty Mizo Nut M6
    Trusco Part No.  125-9034  Mass (g)  Suitable Model  CB005 
    from S$0.59
    Min. 2 days
  30. Manual chain block parts (for HM3)
    ELEPHANT CHAIN BLOCK Manual chain block parts (for HM3)
    from S$5.39
    Min. 2 days
  31. Chain block parts (for CB050)
    KITO Chain block parts (for CB050)
    Trusco Part No.  390-1297  Mass (g)  71  Suitable Model  CB050 
    Rating:
    100%
    from S$6.59
    Min. 3 days
  32. Stainless chain chain block
    H.H.H. Mfg. Stainless chain chain block
    The chain and lower hook are made of stainless steel, and the body and upper hook are plated, making them ideal for places where a rust-resistant and clean environment is required. * The hand chain, load chain and lower hook are made of SUS304. The body cover, body hook, frame, and chain guides a... Read More
    Lifting amount (t)  0.5  Mass (kg)  11  Dimension B (mm)  130  Dimension A (mm)  147  Hand Pull (kg)  15  Dimension C (mm)  18  Standard Head (m)  2.5  Minimum Distance between Hooks (mm)  390  Chain dimensions (mm)  6×18  Number of Burette (pieces)  Road chain / 1 
    from S$999.00
    Min. 5 days
  33. M3 type Mighty pin 2X12
    KITO M3 type Mighty pin 2X12
    Mass (g)  Trusco Part No.  499-5902  Suitable Model  CB010 
    from S$0.09
    Min. 32 days
  34. Chain block parts (for CB025)
    KITO Chain block parts (for CB025)
    Suitable Model  CB025 
    from S$5.99
    Min. 3 days
  35. M3 type Mighty pin 1. 6X10
    KITO M3 type Mighty pin 1. 6X10
    Mass (g)  Trusco Part No.  499-5899  Suitable Model  CB005 
    from S$0.09
    Min. 3 days
  36. 0.25tonx2.5m chain block
    ESCO 0.25tonx2.5m chain block
    Rated Load (ton)  0.25  Lifting Height (m)  2.5  Mass (kg)  Esco Part No.  EA987AC-0.3 
    from S$249.90
    Min. 3 days
  37. Kito Mighty Model M3 (Geared Trolley Combined Type)
    KITO Kito Mighty Model M3 (Geared Trolley Combined Type)
    Absolute reliability "Outstanding durability": The world's highest level road chain (breaking stress 1000N / mm2 or more) and outstanding braking performance are the key to safety. The car has excellent durability due to special processing and heat treatment. Ultra-lightweight has b... Read More
    Type  TSG type guarded trolley type 
    from S$749.90
    Min. 15 days
  38. M3 type Mighty Ue hook 1 shiki
    KITO M3 type Mighty Ue hook 1 shiki
    from S$78.99
    Min. 3 days
  39. Brake van
    KITO Brake van
    from S$11.99
    Min. 3 days
  40. Kondo chain block KCB 2.0T
    KONDOTEC Kondo chain block KCB 2.0T
    Outstanding cost performance! Compact and lightweight! Bearings are placed in the main bearing, allowing you to unload with a light force. Equipped with a strong load chain, all products are tested for proof stress one by one. Active in various work scenes. Movement of luggage Used for general in... Read More
    Dimension B (mm)  126  Mass (kg)  14  Dimension A (mm)  142  Standard Head (m)  2.5  Rated Load (kg)  2000  minimum distance of hooks (mm)  380  Dimension C (mm)  40  Dimension D (mm)  50  Load Chain Wire Diameter (mm) x Number of Hook  6×2 
    from S$269.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 138

Set Ascending Direction