All Category

Electric Chain Blocks

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 107

Set Ascending Direction
  1. β type small electric chain block 1 speed type
    ELEPHANT CHAIN BLOCK β type small electric chain block 1 speed type
    Uses 3.1 mm of V-class surface hardening chain.
    Voltage (V)  (Operation) 100  Specification  1-speed type, 2-point push button type  Standard Head (m)  10  Mass (kg)  10  Rated Time (minutes)  25  Minimum Distance between Hooks (mm)  280  Power Cable (m)  JIS Standard  JIS B 8815  Power Input (V)  Single phase 100 
    Rating:
    40%
    from S$1,499.00
    Min. 2 days
  2. Single phase chain block (single phase 100V)
    Futaba Mfg. Single phase chain block (single phase 100V)
    It is a compact and lightweight electric chain block (8 kg at a lift of 3 m, 10 kg at 6 m), so it is convenient to carry.
    motor rated time  15 minutes  Wire Diameter Φ(mm)  Type  SC  Power Input (V)  Single phase AC100 (50 / 60Hz) 
    from S$1,699.00
    Min. 5 days
  3. Beta Type Small Electric Chain Block
    ELEPHANT CHAIN BLOCK Beta Type Small Electric Chain Block
    Compact and lightweight type with the smallest minimum distance between hooks in its class. With overload protection function.
    Applicable Voltage (V)  100  Rated Time (minutes)  25  Minimum Stroke (mm)  280 (between hooks)  Power Cable  3m  Power Supply  Single phase 100V 
    Rating:
    84%
    from S$979.90
    Min. 2 days
  4. KITO Select 1-Speed (2 Buttons)
    KITO KITO Select 1-Speed (2 Buttons)
    Small capacity type that combines power and speed Can be installed even in a narrow space with a short head With mechanical brake Uses a powerful road chain Lightweight type ideal for carrying with overwinding prevention device With upper limit switch High-speed winding and winding greatly i... Read More
    Push Button Switch Cable Length L (m)  2.5  Lifting Height (m)  Power Supply  Single phase AC100V 50 / 60Hz  Type  Vertical 1-speed type 
    from S$1,199.00
    Min. 2 days
  5. KITO Select 2-speed (2-point button)
    KITO KITO Select 2-speed (2-point button)
    Small capacity type with both power and speed Short head allows installation in narrow spaces Equipped with a mechanical brake Uses a powerful load chain Lightweight type ideal for portability Equipped with an overwinding prevention device Equipped with an upper limit switch High-speed hoisting a... Read More
    Type  2-speed type  dimension j(mm)  25  Dimension g (mm)  25  Load Chain Link Diameter (Φmm)  Dimension m (mm)  92  Power (Single Phase / V)  AC100(50/60Hz) 
    from S$1,499.00
    Min. 5 days
  6. KITO SELECT 2-speed type (cylinder type)
    KITO KITO SELECT 2-speed type (cylinder type)
    Small capacity type that combines power and speed Can be installed even in a narrow space with a short head Uses a powerful load chain with a mechanical brake Lightweight type ideal for carrying With an overwinding prevention device With an upper limit switch Adjustable to the optimum speed accor... Read More
    Lifting Height (m)  1.8  Dimension g (mm)  25  dimension j(mm)  25  Load Chain Link Diameter (Φmm)  Dimension m (mm)  92  Power Supply  Single phase AC100V 50 / 60Hz  Type  Vertical 2-speed type 
    Rating:
    20%
    from S$2,399.00
    Min. 5 days
  7. AC100V / 490kgx12m electric chain block
    ESCO AC100V / 490kgx12m electric chain block
    Lifting Height (m)  12  Mass (kg)  29.5  Rated Load (kg)  490  Hoisting speed (m / min)  Motor Output (W)  600  Power Supply  Single phase 100V 
    from S$2,999.00
    Min. 4 days
  8. Zojirushi + SA type plane trolley type electric chain block 1t
    ELEPHANT CHAIN BLOCK Zojirushi + SA type plane trolley type electric chain block 1t
    A large hook with a stopper on both the top and bottom for easy slinging. The lower hook rotates smoothly with bearings. The chain bucket is made of special reinforced plastic and is durable.
    Motor Output (kW)  0.45  Rated Load (ton)  hoisting speed (50Hz / 60Hz) (m/min)  1.8/2.1  Type  2-point push button  Operating Voltage (V)  24  Rated Time (minutes)  25  Trusco Part No.  460-8151  Power Cable  5m  Standard Head (m)  Mass (kg)  62  Minimum Distance between Hooks (mm)  680  applicable transverse rail width (mm)  70-100-125  Trolley  Manual traveling type  Material  Road chain: Special alloy steel  Power Supply  Single phase 100V 
    Rating:
    80%
    from S$2,399.00
    Min. 5 days
  9. Electric chain block α series (1-speed type)
    ELEPHANT CHAIN BLOCK Electric chain block α series (1-speed type)
    Time rating (min)  25  Standard Head (m)  minimum distance of hooks (mm)  315  Material  Road chain: Special alloy steel 
    from S$999.00
    Min. 2 days
  10. KITO SELECT 2-speed selection (2-point button)
    KITO KITO SELECT 2-speed selection (2-point button)
    Single-phase 100V power supply, small capacity type that combines power and speed. Can be installed in narrow spaces with a short head. With mechanical brake. Uses a strong load chain Lightweight type ideal for carrying. Can be adjusted to the optimum speed according to the work. Since it is equi... Read More
    Push Button Switch Cable Length L (m)  2.5  Dimension g (mm)  25  dimension j(mm)  25  Lifting Height (m)  Load Chain Link Diameter (Φmm)  Dimension m (mm)  92  Power Supply  Single phase AC100V 50 / 60Hz  Type  Up / down 2-speed selection type 
    Rating:
    100%
    from S$1,999.00
    Min. 5 days
  11. 200kgx10m electric chain block
    ESCO 200kgx10m electric chain block
    Lifting Height (m)  10  Mass (kg)  10.5  Motor Output (W)  180  Rated Load (kg)  200  Hoisting speed (m / min)  3.8  Esco Part No.  EA987DD-10  Power Input (V)  Single phase 100  Minimum Stroke (mm)  [Between hooks] 280 
    from S$2,299.00
    Min. 6 days
  12. Electric chain block select series 2-speed
    KITO Electric chain block select series 2-speed
    It can be used more powerfully with a commercial power supply (single-phase 200V). Short head type with minimal dead space. Equipped with a mechanical brake, upper limit switch, and overwinding prevention device.
    Voltage (V)  (Operation) 200  Specification  2-speed, 2-point push button  Rated Time (minutes)  20  Standard Head (m)  Power Cable (m)  Type  Short head  Power Input (V)  Single phase 200 
    from S$1,499.00
    Min. 5 days
  13. KITO EXCEL ER2 2-speed inverter type / suspended type (single unit)
    KITO KITO EXCEL ER2 2-speed inverter type / suspended type (single unit)
    Compatible with harsh environments and usage conditions. World's highest level M6 grade (excluding some products) Equipped with an inverter as standard equipment. The hoisting speed ratio can be adjusted up to 6: 1 as standard and 12: 1 at maximum. Ideal for heavy duty users. Load time rate 4... Read More
    winding speed (50Hz / 60Hz) (m / s)  (High speed) 0.179 (Low speed) 0.0299  Ambient Temperature  -20℃~+40℃  Operating Voltage (V)  24  Rated Load (kg)  250  Number of Buttons  Standard Head (m)  Rating  40/20% ED (30/10 minutes)  Power supply method  Cab tire cable power supply  Motor Insulation Class / Type  Class E  Protection Class  IP55, pushbutton IP65  Conformed Standard  JIS B8815, crane structure standard 
    from S$3,799.00
    Min. 5 days
  14. Electric chain block (3-phase 200V)
    Futaba Mfg. Electric chain block (3-phase 200V)
    Equipped with a reverse phase prevention device as standard equipment. The operating voltage is 24V. If the delivery destination is a private residence (a detached house/apartment housing), the trade name is required. Please note that delivery may not be possible if there is no store name. * A 5m... Read More
    Motor Output (kW)  0.5  Number of Burette (pieces)  Dimension G (mm)  111  Dimension F (mm)  121  Dimension P (mm)  19  Dimension D (mm)  204  Dimension H (mm)  210  Dimension C (mm)  213  Dimension E (mm)  232  Lifting Height (m)  short-time rating (min)  30  Dimension J (mm)  32  Dimension B (mm)  417  Load Chain Wire Diameter x Pitch (mm)  6.3×19  Dimension I (mm)  640 
    from S$2,299.00
    Min. 5 days
  15. KITO SELECT 1-speed (2-point button) Single-phase 200 VAC
    KITO KITO SELECT 1-speed (2-point button) Single-phase 200 VAC
    Single-phase AC200V that can be used more powerfully with commercial power supply, small capacity type that combines power and speed. Can be installed in a narrow space with a short head. With mechanical brake. Uses a strong load chain Lightweight type ideal for carrying. Power supply captor ear ... Read More
    Repeated Rated Maximum Starting (times/hour)  180  Push Button Switch Cable Length L (m)  2.5  Rated Time (minutes)  20  dimension j(mm)  25  Dimension g (mm)  25  Lifting Height (m)  Repeated Rated Load Time Rate (%)  30  Load Chain Link Diameter (Φmm)  Dimension m (mm)  92  Power Supply  Single phase AC200V 50 / 60Hz  Type  Vertical 1-speed type 
    from S$1,499.00
    Min. 5 days
  16. Kito Select 1-speed type (2-point button) high head
    KITO Kito Select 1-speed type (2-point button) high head
    Dimension h (mm)  125  Push Button Switch Cable Length L (m)  14.5  Lifting Height (m)  15  Dimension d (mm)  187  Mass (kg)  19  Dimension f (mm)  205  Dimension e (mm)  222  Dimension g (mm)  25  dimension j(mm)  25  Output (W)  300  Dimension C (mm) (Minimum Distance between Hooks)  315  Repeated Rated Maximum Starting (times/hour)  360  Load Chain Link Diameter (Φmm)  Dimension a (mm)  409  Dimension k (mm)  450  Rated Time (minutes)  50  Rated Current (A)  Repeated Rated Load Time Rate (%)  60  Dimension i (mm)  80  Dimension m (mm)  92  Power Supply  Single phase AC100V 50 / 60Hz  Type  Vertical 1-speed type 
    from S$1,999.00
    Min. 5 days
  17. FA type electric chain block
    ELEPHANT CHAIN BLOCK FA type electric chain block
    The rational design saves the amount of electrical equipment and makes it even easier to use. Stamping made of steel sheet uses one-shot processing (blanking system). * We do not deliver to private homes (detached houses / apartments).
    Trusco Part No.  460-7660  Mass (kg)  56  2018 Trusco page  7 1250  Material  Road chain: Special alloy steel 
    from S$1,499.00
    Min. 4 days
  18. Electric chain block α series (Stepless speed type / Direct hand type)
    ELEPHANT CHAIN BLOCK Electric chain block α series (Stepless speed type / Direct hand type)
    Since it is a grip-type handle operation, it can be moved directly with the suspended load. Since it is operated with one hand, the suspended load can be rotated with one hand. The hoisting speed can be adjusted by adjusting the opening degree of the handle.
    Winding Speed (m/min)  (50Hz)1~13、(60Hz)1~13  Rated Load (ton)  0.10  Standard Head (m)  2.5  Mass (kg)  20  Rated Time (minutes)  25  Power Cable  5m  Minimum Stroke (mm)  675 (between hooks) 
    from S$2,299.00
    Min. 8 days
  19. Single phase 100V fiber hoist 60KG 4 point push button
    ELEPHANT CHAIN BLOCK Single phase 100V fiber hoist 60KG 4 point push button
    applicable transverse rail width (mm)  (75-100-125)  Mass (kg)  22  Lifting Height (m)  Rated Load (kg)  60  Trusco Part No.  851-5945  Power Input (V)  Single phase 100 
    from S$3,299.00
    Min. 8 days
  20. Single phase 200V small electric chain block 250KG
    ELEPHANT CHAIN BLOCK Single phase 200V small electric chain block 250KG
    Rated Load (ton)  0.25  hoisting speed (50Hz / 60Hz) (m/min)  1~10  Standard Head (m)  2.5  Voltage (V)  200  Mass (kg)  22  Time rating (min)  25  minimum distance of hooks (mm)  675  Trusco Part No.  851-5733  Power Input (V)  Three-phase 200 
    from S$2,999.00
    Min. 8 days
  21. Baby hoist
    Toyo Koken Baby hoist
    Automatically stops at the same time as reverse winding occurs due to wire slack or loose winding. Since the wire exit is fixed by the guide sheave, it reduces the swinging of the load. If the delivery destination is a private house (detached house / apartment house), the shop name is required. P... Read More
    Rated Load (ton)  0.06  Hoisting motor output (50Hz / 60Hz) (kW)  0.3  Trusco Part No.  107-2072  Standard Head (m)  20  Hoisting speed (m / min)  30  Power Cable (m)  Mass (kg)  8.5  Set Contents  Pendant switch  Power Input (V)  Single phase 100 
    from S$1,999.00
    Min. 3 days
  22. KITO SELECT Single-phase 200V / 220V
    KITO KITO SELECT Single-phase 200V / 220V
    Ultra high speed of 0.0833m/s to 0.300m/s (5m/min to 18m/min). Short head type with minimum dead space. Mechanical brake. kg Uses a strong load chain (hardened alloy steel chain with special anti-corrosion treatment) Wide variety of accessories With a speed adjustment converter that can adjust th... Read More
    Type  2-speed selection type  Standard Head (m) 
    from S$1,999.00
    Min. 5 days
  23. Single 200 slide grip
    ELEPHANT CHAIN BLOCK Single 200 slide grip
    Alpha Compact, lightweight, high-performance powerful machine Direct hand series In addition to the accelerator grip type that is operated by turning the grip, the slide grip type that is operated by sliding the grip is joining the ranks. A direct operation feeling as if you are moving by directl... Read More
    Type  Single phase 200V  Lifting Height (m)  2.1  short-time rating (min)  25  minimum distance of hooks (mm)  900 
    from S$2,899.00
    Min. 13 days
  24. Single phase electric chain hoist with plant trolley (single phase 100V)
    Futaba Mfg. Single phase electric chain hoist with plant trolley (single phase 100V)
    It's small and lightweight, so it's easy to install. The rail width of the trolley can be adjusted in 3 steps (75, 100, 125 mm).
    motor rated time  15 minutes  Wire Diameter Φ(mm)  Type  SCP  Power Input (V)  Single phase AC100 (50 / 60Hz) 
    from S$1,999.00
    Min. 5 days
  25. Three-phase 200V fiber hoist 250KG 4 point push button
    ELEPHANT CHAIN BLOCK Three-phase 200V fiber hoist 250KG 4 point push button
    applicable transverse rail width (mm)  (75-100-125)  Mass (kg)  22  Rated Load (kg)  250  Power Input (V)  3 phase 200  Lifting Height (m)  Trusco Part No.  851-5944 
    from S$3,799.00
    Min. 10 days
  26. Electric chain block with geared trolley (3-phase 200V)
    Futaba Mfg. Electric chain block with geared trolley (3-phase 200V)
    Equipped with a reverse phase prevention device as standard equipment. The operating voltage is 24V. The rail width of the trolley can be adjusted in 3 steps. If the delivery destination is a private residence (a detached house/apartment housing), the trade name is required. Please note that deli... Read More
    Motor Output (kW)  0.5  Number of Burette (pieces)  Dimension G (mm)  111  Dimension F (mm)  121  Dimension M (mm)  121  Dimension P (mm)  19  Dimension K (mm)  191  Dimension D (mm)  204  Dimension N (mm)  207  Dimension H (mm)  210  Dimension C (mm)  213  Dimension E (mm)  232  Lifting Height (m)  short-time rating (min)  30  Dimension J (mm)  32  Dimension L (mm)  328  Dimension B (mm)  417  Mass (kg)  42  Load Chain Wire Diameter x Pitch (mm)  6.3×19  Dimension I (mm)  640  Specification  I section steel: 125 × 75 × 5.5mm  curve radius (mm)  Min 950 
    from S$2,599.00
    Min. 5 days
  27. 200kgx 3m electric chain block
    ESCO 200kgx 3m electric chain block
    Motor Output (W)  180  Rated Load (kg)  200  Lifting Height (m)  Hoisting speed (m / min)  3.8  Mass (kg)  7.5  Esco Part No.  EA987DD-3  Power Input (V)  Single phase 100  Minimum Stroke (mm)  [Between hooks] 280 
    from S$1,399.00
    Min. 6 days
  28. Mini Electric Hoist
    Sanpou Yoshi Mini Electric Hoist
    An electric winch that can be lifted and hung anywhere with 100V power for home use. It is possible to lift various objects and hang them on scaffolding pipes and other pipes. It can also be used for construction site work. A hanging electric hoist that is easy to install. Since it is a hanging t... Read More
    Power (Single Phase / V)  100(50/60Hz)  Body dimensions (width W x height H x depth D) (mm)  235×240×152  Cable Length (m)  Protection Class  IP40  Speed (m / min)  [Single line] 10, [Double line] 5  Height (m)  [Single line] 12, [Double line] 6 
    from S$499.90
    Min. 27 days
  29. Electric chain block with geared trolley (3-phase 200V)
    Futaba Mfg. Electric chain block with geared trolley (3-phase 200V)
    Equipped with a reverse phase prevention device as standard equipment. The operating voltage is 24V. The rail width of the trolley can be adjusted in 3 steps. If the delivery destination is a private residence (a detached house/apartment housing), the trade name is required. Please note that deli... Read More
    Motor Output (kW)  0.5  Number of Burette (pieces)  Dimension G (mm)  111  Dimension M (mm)  121  Dimension F (mm)  121  Dimension P (mm)  19  Dimension K (mm)  191  Dimension D (mm)  204  Dimension N (mm)  207  Dimension H (mm)  210  Dimension C (mm)  213  Dimension E (mm)  232  Lifting Height (m)  short-time rating (min)  30  Dimension J (mm)  32  Dimension L (mm)  328  Dimension B (mm)  417  Mass (kg)  42  Load Chain Wire Diameter x Pitch (mm)  6.3×19  Dimension I (mm)  640  Specification  I section steel: 125 × 75 × 5.5mm  curve radius (mm)  Min 950 
    from S$2,699.00
    Min. 5 days
  30. Select Electric Chain Block 2nd Speed Single Phase 200V 60kg (S) x3m
    KITO Select Electric Chain Block 2nd Speed Single Phase 200V 60kg (S) x3m
    It can be used more powerfully with a commercial power supply (single-phase 200V). A short head type that minimizes dead space. Equipped with mechanical brake, upper limit switch, and overwind prevention device.
    Rated Load (ton)  0.06  Mass (kg)  12  hoisting speed (50Hz / 60Hz) (m/min)  18/18  Type  2-speed type  Rated Time (minutes)  20  Operating Voltage (V)  200  Standard Head (m)  Minimum Distance between Hooks (mm)  315  Trusco Part No.  457-9551  Power Cable  5m  Specification  Short head type  Power Supply  Single phase 200V 
    from S$1,499.00
    Min. 5 days
  31. Electric chain block Single phase 100V
    ELEPHANT CHAIN BLOCK Electric chain block Single phase 100V
    Rated Load (ton)  0.25  lifting speed at 60Hz (m/min)  1~10  lifting speed at 50Hz (m/min)  1~10  Standard Head (m)  2.5  Mass (kg)  22  Time rating (min)  25  minimum distance of hooks (mm)  675  Trusco Part No.  851-5755  Power Input (V)  Single phase 100 
    from S$2,699.00
    Min. 8 days
  32. KITO SELECT Single-phase 100V
    KITO KITO SELECT Single-phase 100V
    Ultra-high speed 0.112m/s to 0.400m/s (6.7m/min to 24m/min) Short head type minimizing dead space Equipped with mechanical brake Overwind prevention device Uses 11.5kg strong load chain (hardened alloy steel chain with special anti-corrosion treatment) Wide variety of accessories With speed adjus... Read More
    Power Supply  Single phase 100V (50 / 60Hz) 
    from S$1,699.00
    Min. 5 days
  33. 2-speed selectable electric chain block
    ELEPHANT CHAIN BLOCK 2-speed selectable electric chain block
    It can be adjusted to the optimum speed for the work content. Comes with an overload prevention function.
    Applicable Voltage (V)  100  Rated Time (minutes)  25  Standard Head (m)  Minimum Stroke (mm)  325 (between hooks)  Power Cable  5m  Power Supply  Single phase 100V 
    from S$1,499.00
    Min. 3 days
  34. Single phase electric chain block with electric trolley (single phase 100V)
    Futaba Mfg. Single phase electric chain block with electric trolley (single phase 100V)
    It's small and lightweight, so it's easy to install. The rail width of the trolley can be adjusted in 3 steps (75, 100, 125 mm). * Trolley is 1st speed
    traverse speed (50 / 60HZ) (m/min)  11/13  Rated Load (kg)  120  motor rated time  15 minutes  Wire Diameter Φ(mm)  Winding Speed (m/min)  6.5  Type  CWT  Power Input (V)  Single phase AC100 (50 / 60Hz)  Motor Output (W)  Winding: 180, rampage: 40  Rated Current (A)  Winding: 5, traversing: 1 
    from S$3,899.00
    Min. 5 days
  35. Single phase electric chain hoist with plant trolley (single phase 100V)
    Futaba Mfg. Single phase electric chain hoist with plant trolley (single phase 100V)
    The rail width of the trolley can be adjusted in 3 steps. If the delivery destination is a private residence (a detached house/apartment housing), the trade name is required. Please note that delivery may not be possible if there is no store name. * A 5m power cable is included.
    winding speed (50Hz / 60Hz) (m / s)  0.0867/0.08  Motor Output (kW)  0.6  Test Load (t)  0.625  Number of Burette (pieces)  Rated Load (ton)  1/2  Dimension M (mm)  121  Dimension G (mm)  148  short-time rating (min)  15  Dimension F (mm)  153  Dimension C (mm)  166  Dimension O (mm)  18  Dimension P (mm)  19  Dimension L (mm)  191  Dimension K (mm)  191  Dimension D (mm)  202  Dimension H (mm)  240  Lifting Height (m)  Dimension E (mm)  301  Dimension J (mm)  32  Dimension B (mm)  368  Mass (kg)  49  Dimension A (mm)  575  Load Chain Wire Diameter x Pitch (mm)  6.3×19  Dimension N (mm)  70  Dimension I (mm)  700  Specification  I section steel: 125 × 75 × 5.5mm  curve radius (mm)  Min 950 
    from S$3,299.00
    Min. 5 days
  36. Suspended single-phase electric chain hoist (single-phase 100V)
    Futaba Mfg. Suspended single-phase electric chain hoist (single-phase 100V)
    * The power cable is 5m long.
    Motor Output (kW)  0.6  short-time rating (min)  15  Dimension C (mm)  166  Dimension D (mm)  202  Lifting Height (m)  Dimension E (mm)  301  Dimension B (mm)  368  Load Chain Wire Diameter x Pitch (mm)  6.3×19 
    from S$2,899.00
    Min. 5 days
  37. Single phase 100V geared trolley type electric chain block
    ELEPHANT CHAIN BLOCK Single phase 100V geared trolley type electric chain block
    Rated Load (ton)  lifting speed at 50Hz (m/min)  1.8  lifting speed at 60Hz (m/min)  2.1  Time rating (min)  25  Standard Head (m)  Mass (kg)  71  Trusco Part No.  773-8170  minimum distance of hooks (mm)  785(680)  Power Input (V)  Single phase 100 
    from S$2,599.00
    Min. 8 days
  38. Single 100 slide grip
    ELEPHANT CHAIN BLOCK Single 100 slide grip
    Alpha Compact, lightweight, high-performance powerful machine Direct hand series In addition to the accelerator grip type that is operated by turning the grip, the slide grip type that is operated by sliding the grip is joining the ranks. A direct operation feeling as if you are moving by directl... Read More
    Type  Single phase 100V  Lifting Height (m)  2.1  short-time rating (min)  25  minimum distance of hooks (mm)  900 
    from S$2,699.00
    Min. 13 days
  39. Single phase chain block (single phase 100V)
    Futaba Mfg. Single phase chain block (single phase 100V)
    2-speed specification of 2-step pushbutton switch reduces inching operation. It's small and lightweight, so it's easy to install.
    Rated Load (kg)  120  motor rated time  15 minutes  Rated Current (A)  Wire Diameter Φ(mm)  Winding Speed (m/min)  Low speed: 0.5, High speed: 6.5  Type  SCW  Power Input (V)  Single phase AC100 (50 / 60Hz)  Motor Output (W)  Winding: 180 
    from S$2,599.00
    Min. 5 days
  40. 490kgx5.0m Electric chain block
    ESCO 490kgx5.0m Electric chain block
    Mass (kg)  22  Rated Load (kg)  490  Hoisting speed (m / min)  Lifting Height (m)  Motor Output (W)  600  Esco Part No.  EA987DA-9  Power Input (V)  Single phase 100  Minimum Stroke (mm)  [Between hooks] 385  Cable Length (m)  [Push button code] 2.5 
    from S$2,299.00
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 107

Set Ascending Direction