All Category

Lever Hoists

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 79

Set Ascending Direction
  1. Super lever
    H.H.H. Mfg. Super lever
    It works reliably even with lightweight objects. The chain, body, and handle are plated for excellent rust resistance. Compact and lightweight with excellent operability. The chain is a V-class (G100) plated product. Equipped with an indicator, the distinction between UP/DOWN operation and free r... Read More
    Rating:
    78%
    from S$149.90
    Min. 2 days
  2. ZOJIRUSHI Chain Clamping Machine
    ELEPHANT CHAIN BLOCK ZOJIRUSHI Chain Clamping Machine
    The pulling length can be adjusted freely. Eliminate the frustration of work. Uses a powerful road chain. No need to replace wires. Durability created by the design concept.
    Load Chain Length (m)  Load Chain Link Diameter (Φmm)  6.3  Type  Wire compaction machine 
    Rating:
    87%
    from S$149.90
    Min. 2 days
  3. Lever hoist
    MonotaRO Lever hoist
    Compact with a short handle! The deceleration function makes manual force light and allows smooth winding. The load chain is a high-strength 1000N / mm class 2 long-life chain. A plated chain with excellent rust resistance and corrosion resistance. A safe brake that uses W claws. A safe design ho... Read More
    Standard Head (m)  1.5  Dimension n (mm)  247 
    Rating:
    94%
    from S$169.90
    Min. 2 days
  4. Elephant Brand Lever Y2
    ELEPHANT CHAIN BLOCK Elephant Brand Lever Y2
    Exceptional braking force, light release, and the world's highest grade V-class chain special surface treatment to prevent rust. The uniquely shaped hook made of heat-treated alloy steel boasts the highest strength in the industry.
    Grade of Load Chain 
    Rating:
    86%
    from S$119.90
    Min. 2 days
  5. Lever Hoist with Load Limiter
    MonotaRO Lever Hoist with Load Limiter
    Compact with a short handle! The deceleration function makes manual force light and allows smooth winding. The load chain is a high-strength 1000N / mm class 2 long-life chain. A safe brake that uses W claws. A safe design hook that uses a lateral slip prevention function. It is an automatic idle... Read More
    Rating:
    74%
    from S$119.90
    Min. 2 days
  6. Lever hoist YA type
    ELEPHANT CHAIN BLOCK Lever hoist YA type
    One-touch idle is adopted to improve operability. Anti-corrosion treatment is applied around the brake to prevent biting. By shortening the tip of the hook, it is difficult for the sling wire etc. to come off. The upper part of the handle is rounded to improve operability. It is a JIS standard pr... Read More
    Standard Head (m)  1.5 
    Rating:
    92%
    from S$329.90
    Min. 2 days
  7. Lever Block LX
    KITO Lever Block LX
    Kito's original free-wheeling device Ultra-compact, lightweight and easy to maintain Uses a nickel-plated chain. Hook latch with anti-disengagement For load tightening, tension, hoisting / unwinding, fixing, alignment, distortion removal, pulling, and various other tasks * The working load va... Read More
    Rating:
    89%
    from S$229.90
    Min. 2 days
  8. Lever Block L5 Type
    KITO Lever Block L5 Type
    Small size and light weight: Kito's original technology realizes unprecedented size and weight reduction. It is easy to carry, convenient to store, and has greatly improved operability in narrow spaces. Adoption of nickel-plated chain: The world's highest level nickel-plated chain that ha... Read More
    Standard Head (m)  1.5 
    Rating:
    95%
    from S$449.90
    Min. 2 days
  9. RN1 series lever hoist
    Niche RN1 series lever hoist
    Uses a hook with a lateral slip prevention function. The brake uses a safe W claw. A free-wheeling handle with an easy-to-grip shape. It is an automatic idle mechanism that can be switched with one touch. A rubber grip with good operability. A plating chain with excellent rust resistance and corr... Read More
    from S$269.90
    Min. 2 days
  10. Lever Hoist
    TRUSCO Lever Hoist
    Empty load operation is an automatic idling type. Work that can be idled without idling operation will progress smoothly. Simply move the switch lever to the center position (N) when there is no load, and the chain will automatically spin, allowing you to adjust the length of the chain on the rig... Read More
    Rating:
    100%
    from S$169.90
    Min. 2 days
  11. Lever hoist YAD type (small type)
    ELEPHANT CHAIN BLOCK Lever hoist YAD type (small type)
    With a proven steel plate body and forged lever, it is compact, lightweight and durable. Reliable triple deceleration and small winding ratchet pitch tightens "one more tightening". Uses a high-strength "+ V class road chain". By adopting the forced idle method, the frustratio... Read More
    Rated Load (ton)  0.5  Lever Length (mm)  180  Minimum Distance between Hooks (mm)  240  Material  Steel 
    Rating:
    60%
    from S$199.90
    Min. 2 days
  12. Lever hoist RB5A series (with overload prevention device)
    Niche Lever hoist RB5A series (with overload prevention device)
    A lever hoist that is compact, lightweight, and has a short handle. The new 1.6t type has a newly developed compact design that shortens the handle length by 115mm (compared to the manufacturer) compared to the conventional product. The handle length of 0.8t type and 1.0t type is also the shortes... Read More
    from S$269.90
    Min. 2 days
  13. OH lever
    O.H. Industrial OH lever
    Easy to rewind. Work efficiency is further improved. Just grab the two chains and turn the handwheel. Achieves smoother and more efficient operability, and supports professional sites powerfully and speedily. New safety structure that does not easily cause shaft shake. The gearbox, which has exce... Read More
    Rating:
    93%
    from S$199.90
    Min. 2 days
  14. Lever hoist
    NikkoSeiko Lever hoist
    By adopting the one-touch idle mechanism, it will be in the idle state just by turning the grip counterclockwise. Equipped with a brake clinging / biting elimination mechanism, it can be restored in normal operation. Adopting reliable mechanical brakes and non-asbestos brake plates, rust preventi... Read More
    Rating:
    73%
    from S$199.90
    Min. 2 days
  15. Lever hoist
    Sanpou Yoshi Lever hoist
    It is a safe brake that uses a new brake system and W claws. A safe design hook that uses a lateral slip prevention function. A plated chain with excellent rust resistance and corrosion resistance. It is an automatic idle mechanism that can be switched with one touch. Uses a rubber grip with good... Read More
    Standard Head (m)  1.5 
    from S$329.90
    Min. 6 days
  16. Lever hoist RB5A series
    Niche Lever hoist RB5A series
    A lever hoist that is compact, lightweight, and has a short handle. The new 1.6t type has a newly developed compact design that shortens the handle length by 115mm (compared to the manufacturer) compared to the conventional product. The handle length of 0.8t type and 1.0t type is also the shortes... Read More
    Standard Head (m)  1.5  Dimension B (mm)  102  Dimension D (mm)  124  Mass (kg)  16.3  Dimension I (mm)  24  Rated Load (ton)  3.2  Dimension F (mm)  35  Dimension n (mm)  370  Manual force (N)  385(P)  Operation Load (t)  4.8  Minimum Distance between Hooks (mm)  433(G)  Dimension H (mm)  52  Dimension C (mm)  53  Dimension A (mm)  83  Load Chain Wire Diameter (mm) x Number of Hook  9×1 
    Rating:
    100%
    from S$649.90
    Min. 3 days
  17. 3/4 Tonx6m rope puller
    ESCO 3/4 Tonx6m rope puller
    Esco Part No.  EA988ME-6 
    Rating:
    100%
    from S$389.90
    Min. 4 days
  18. Lightweight lever hoist (aluminum)
    Sanpou Yoshi Lightweight lever hoist (aluminum)
    Compact with a short lever and smooth operation! Operability in narrow spaces has been greatly improved. It is a safe brake that uses a new brake system and W claws. A safe design hook that uses a lateral slip prevention function. A plated chain with excellent rust resistance and corrosion resist... Read More
    Rated Load (ton)  0.5  Standard Head (m)  1.5  Lever Length (mm)  160  Mass (kg)  2.5  Manual force (N)  230  Minimum Distance between Hooks (mm)  250  Wire Diameter Φ(mm)  Load chain: 4.3  Color  Pink 
    from S$229.90
    Min. 6 days
  19. Best lever
    KONDOTEC Best lever
    Number  Standard Head (m)  1.5  Accuracy Grade  Grade 8(T) 
    from S$229.90
    Min. 5 days
  20. [2Ton x 3.6m] Power Puller
    ESCO [2Ton x 3.6m] Power Puller
    Winding length (m)  1.8  Load Capacity (ton)  Mass (kg)  3.5  Cable Length (m)  3.6  Cable diameter (Φmm)  4.8  Esco Part No.  EA988MC-2  Material (Main Unit)  Steel 
    from S$299.90
    Min. 4 days
  21. 0.25Tonx1.0m lever hoist
    ESCO 0.25Tonx1.0m lever hoist
    Esco Part No.  EA988AB-1 
    from S$249.90
    Min. 4 days
  22. KT power lever
    KONDOTEC KT power lever
    Number  Standard Head (m)  1.5 
    from S$299.90
    Min. 5 days
  23. Chain loader
    H.H.H. Mfg. Chain loader
    The chain uses a strong chain (G80), and the hook is forged with special steel and is safe. It works with a light force and can tighten the load strongly. The feed claw and stop claw have springs, and are excellent in workability and safety. Since the chain is free, you can work efficiently.
    Chain Length (m)  Dimension D (mm)  30 
    from S$229.90
    Min. 5 days
  24. Lightweight lever hoist
    Sanpou Yoshi Lightweight lever hoist
    Compact with a short lever and smooth operation! Operability in narrow spaces has been greatly improved. It is a safe brake that uses a new brake system and W claws. A safe design hook that uses a lateral slip prevention function. A plated chain with excellent rust resistance and corrosion resist... Read More
    Rated Load (ton)  0.25  Standard Head (m)  Lever Length (mm)  160  Mass (kg)  2.2  Minimum Distance between Hooks (mm)  245  Manual force (N)  260  Wire Diameter Φ(mm)  Road chain: 4  Color  yellow 
    from S$179.90
    Min. 2 days
  25. Clamp wire for 1000Kg
    ESCO Clamp wire for 1000Kg
    Overall Length (m)  1.5  Wire Rope Diameter (Φmm)  Esco Part No.  EA988XB-110  Suitable Model  For EA988XB-10 
    from S$25.99
    Min. 4 days
  26. KT power lever
    KONDOTEC KT power lever
    With "sticking" elimination mechanism. Easy-to-operate idling device. Strong load chain (strong heat treatment chain). Rubber grip with good workability. A tough, uniquely shaped hook. Tightening trucks, centering construction sites, installing and moving heavy objects such as machines,... Read More
    from S$229.90
    Min. 5 days
  27. Mini lever hoist
    O.H. Industrial Mini lever hoist
    The weight of the main body is as light as about 3 kg, and it is easy to handle. The main body and handle are compact, so it does not take up storage space even in a tool box or a car. Improved operability due to optimal gear placement. Do not apply a force that exceeds the rated load.
    Standard Head (m)  1.5  Hand Pull (kg)  26  Mass (kg)  3.2  minimum distance of hooks (mm)  300  Load Chain Wire Diameter (mm) x Number of Hook  4.0×1  Rated Load (kg)  500  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$179.90
    Min. 2 days
  28. 150kg chain hoist
    ESCO 150kg chain hoist
    Rated Load (kg)  150  Lever Force (kg)  16  Minimum Distance between Hooks (mm)  195  Load Chain Wire Diameter (mm) x Number of Hook  3×1  Accuracy Grade 
    from S$139.90
    Min. 4 days
  29. Chain lever
    Futaba Mfg. Chain lever
    To operate the play point, just set the knob to the "play point". The brakes are applied automatically when a load is applied. A grade 100, V class chain is used for the road chain.
    Standard Head (m)  1.5  Lifting Height (m)  1.5  Accuracy Grade 
    from S$439.90
    Min. 5 days
  30. 1.0tonx1.5m lever hoist
    ESCO 1.0tonx1.5m lever hoist
    Ratchet type, easy to use and safe. You can instantly adjust the lift with the idle knob.
    Operating Load (ton)  Winding length (m)  1.5  Mass (kg)  6.2  Esco Part No.  EA988BE-1.5 
    from S$359.90
    Min. 6 days
  31. 1.6tonx1.5m lever hoist
    ESCO 1.6tonx1.5m lever hoist
    Ratchet type, easy to use and safe. You can instantly adjust the lift with the idle knob.
    Winding length (m)  1.5  Operating Load (ton)  1.6  Mass (kg)  9.2  Esco Part No.  EA988BF-1.5 
    from S$389.90
    Min. 6 days
  32. ZOJIRUSHI Lever YII type
    ELEPHANT CHAIN BLOCK ZOJIRUSHI Lever YII type
    from S$349.90
    Min. 10 days
  33. Fuji Puller C1
    Fuji Seisakusho Fuji Puller C1
    This new series boasts a history of more than 80 years since the first chain lever hoist manufactured in Japan in 1938. Manufacturer's original breakthrough ratchet mechanism to prevent the brake from sticking The ratchet can be divided into 3 parts to separate the friction on the brake surfa... Read More
    Standard Head (m)  1.5 
    from S$259.90
    Min. 5 days
  34. 0.5tonx1.2m lever hoist
    ESCO 0.5tonx1.2m lever hoist
    Operating Load (ton)  0.5  Winding length (m)  1.2  Mass (kg)  2.8  Load Chain Wire Diameter (mm) x Number of Hook  4.3×1  Esco Part No.  EA988AC-1.5A  Minimum Stroke (mm)  [Between hooks] 240  Specification  [Hand-winding power] 363N (37kg) 
    from S$259.90
    Min. 6 days
  35. 0.5tonx5.0m lever hoist
    ESCO 0.5tonx5.0m lever hoist
    Operating Load (ton)  0.5  Mass (kg)  3.7  Load Chain Wire Diameter (mm) x Number of Hook  4.3×1  Winding length (m)  Esco Part No.  EA988AC-5A  Minimum Stroke (mm)  [Between hooks] 240  Specification  [Hand-winding power] 363N (37kg) 
    from S$449.90
    Min. 6 days
  36. 0.8tonx3.0m lever hoist
    ESCO 0.8tonx3.0m lever hoist
    Operating Load (ton)  0.8  Winding length (m)  Load Chain Wire Diameter (mm) x Number of Hook  5.6×1  Mass (kg)  Esco Part No.  EA988BD-3  Minimum Stroke (mm)  [Between hooks] 290  Specification  [Hand-wound force] 30kg 
    from S$399.90
    Min. 6 days
  37. 3.0 Ton x 1.5m Super Lever
    ESCO 3.0 Ton x 1.5m Super Lever
    With an indicator, the distinction between UP, DOWN and idle operation is clear.
    Winding length (m)  1.5  Mass (kg)  20  Operating Load (ton)  Esco Part No.  EA988AG-3 
    from S$879.90
    Min. 4 days
  38. 1.5 Ton x 1.5m Super lever
    ESCO 1.5 Ton x 1.5m Super lever
    Esco Part No.  EA988AG-1.5 
    from S$499.90
    Min. 4 days
  39. CM lever hoist 3.2t
    CM CM lever hoist 3.2t
    Compact and portable design. It is easy to carry and can be stored in a limited space. The two-stage speed reducer provides great power with little effort, and the rubber grip allows you to grip the steering wheel firmly in any environment. The handle that can rotate 360 degrees allows you to han... Read More
    Standard Head (m)  1.5  Mass (kg)  17.4  Rated Load (ton)  3.2  Manual pull force (N)  324.38 
    from S$869.90
    Min. 5 days
  40. 0.75Ton x 1.5m Super lever
    ESCO 0.75Ton x 1.5m Super lever
    With an indicator, the distinction between UP, DOWN and idle operation is clear.
    Operating Load (ton)  0.8  Winding length (m)  1.5  Mass (kg)  Esco Part No.  EA988AG-0.7 
    from S$399.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 79

Set Ascending Direction