All Category

Load Binding Belts

View : Grid List
Filter

Items 1 - 40 of 152

Set Ascending Direction
  1. Load Tightening Belt Metal Buckle
    MonotaRO Load Tightening Belt Metal Buckle
    Tightening and loosening are easy and easy to work with. Luggage is also less likely to be scratched. It is useful in various situations such as outdoors and shopping. Tightening lightweight items. Prevents load collapse indoors and in warehouses. Prevents the opening of trunks and furniture. *Th... Read More
    Operating Load (kg)  100  Belt Width (mm)  25  Breaking Load (kg)  300  Belt-End Finish  Endless  Material (Belt)  Nylon  Material (Buckle)  Zinc die cast 
    Rating:
    89%
    from S$6.69
    Min. 2 days
  2. Lashing Belt Plastic Buckle
    MonotaRO Lashing Belt Plastic Buckle
    Since the buckle is made of resin (POM), it will not rust even when used outdoors. It is easy to tighten and loosen. Luggage is also less likely to be scratched. It is useful in various situations such as outdoors and shopping. Tightening lightweight items. Prevents load collapse indoors, outdoor... Read More
    Operating Load (kg)  10  Belt Width (mm)  25  Breaking Load (kg)  50  Belt-End Finish  Adjuster  Material (Belt)  Nylon  Material (Buckle)  POM 
    Rating:
    88%
    from S$4.99
    Min. 2 days
  3. Bundling belt with impact-resistant resin buckle
    TRUSCO Bundling belt with impact-resistant resin buckle
    A special polyacetal material is used for the buckle, and it has excellent strength and impact resistance. The length of the belt is adjustable. Unlike metal products, it does not rust even when used outdoors. Simple binding of products and binding tools to prevent load collapse
    Length (m)  Color  Black 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  4. Simple binding belt
    TRUSCO Simple binding belt
    The belt is made of polypropylene and is the most suitable economy type. Workability is improved because a ratchet buckle is used. Prevents luggage such as shelves from falling. Bundling of pipes, etc.
    2018 Trusco page  6 1726 
    Rating:
    90%
    from S$9.99
    Min. 2 days
  5. Simple Binding Belt "Kukuri Belt" Black
    TRUSCO Simple Binding Belt "Kukuri Belt" Black
    The belt is a tough polypropylene belt that does not emit dioxins even when incinerated and is an environmentally friendly product. Comes with a stopper. Prevents luggage such as shelves from falling. Bundling of pipes, etc. Comes with a stopper. * The purpose is temporary temporary fixing. It is... Read More
    Belt Length, Fixed Side (m)  Belt Thickness (mm)  1.7  Belt Color  Black  Belt-End Finish  Endless  Surface Treatment  Nickel plated finish 
    Rating:
    86%
    from S$12.99
    Min. 2 days
  6. Wire Loader
    H.H.H. Mfg. Wire Loader
    It works with a light force and can be tightened efficiently. The gear uses special steel and is strong. The hooks, claws and levers are forged with special steel and are safe. Since the wire rope is attached without bending, it has a structure that is less damaged and cannot be easily pulled out... Read More
    Rating:
    88%
    from S$68.99
    Min. 2 days
  7. Low pratchet
    O.H. Industrial Low pratchet
    It can be easily fixed just by pulling. Loading work, fixing work
    Belt-End Finish  Open hook 
    Rating:
    94%
    from S$26.99
    Min. 2 days
  8. Cable tie buckle type
    YUTAKA MAKE Cable tie buckle type
    Easy to remove! Simple binding belt
    Belt Width (mm)  25  Belt-End Finish  Endless  Material (Belt)  PP (polypropylene)  Type  buckle 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  9. 35mmx4.0m / 660kg belt loader (endless / red)
    ESCO 35mmx4.0m / 660kg belt loader (endless / red)
    Belt Width (mm)  35  Belt Length (m)  Operating Load (kg)  660  Esco Part No.  EA982B-21  Belt-End Finish  Endless  Material (Belt)  Polyester  Belt Color  Red 
    Rating:
    100%
    from S$42.99
    Min. 2 days
  10. Clamping belt with hook
    trad Clamping belt with hook
    You can easily tighten the load! For tightening loads of lightweight items, etc. For preventing load collapse in homes and warehouses, for preventing the case from opening during travel and storage, etc. With a hook
    Belt Length (m)  Belt length Winding side (m)  Belt Width (mm)  25  Operating Load (kg)  80  Belt-End Finish  hook 
    Rating:
    100%
    from S$8.59
    Min. 2 days
  11. Bundling belt with resin buckle with key
    TRUSCO Bundling belt with resin buckle with key
    With a dedicated key, it has the effect of deterring mischief. The length of the belt is adjustable. Unlike metal products, it does not rust even when used outdoors. Simple binding of products, binding tool to prevent load collapse, simple security at the time of delivery
    Thickness (mm)  1.2  Length (m)  Color  Black 
    from S$15.99
    Min. 2 days
  12. Wire lashing machine Simeron X
    O.H. Industrial Wire lashing machine Simeron X
    The handle operation is lighter than that, and it is a rust-resistant baking finish that enables efficient load tightening. Truck tightening work, etc.
    Dimension E (mm)  1330 
    from S$89.99
    Min. 2 days
  13. Pallet belt
    O.H. Industrial Pallet belt
    Easy to put on and take off with Velcro, and has a line display to show the twist of the belt. The unit price is cheap and economical. Luggage unity
    Rating:
    60%
    from S$19.99
    Min. 2 days
  14. 25mmx2.0m Clamping strap (red)
    ESCO 25mmx2.0m Clamping strap (red)
    Belt Length, Fixed Side (m)  0.22  Belt length Winding side (m)  1.8  Operating Load (kg)  150  Belt Width (mm)  25  Esco Part No.  EA982BA-33  Material (Belt)  Nylon  Belt-End Finish  Open hook  Belt Color  Red 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  15. 25mmx5.0m / 230kg Belt Clamping Machine (Ratchet Type / OD)
    ESCO 25mmx5.0m / 230kg Belt Clamping Machine (Ratchet Type / OD)
    Belt Length, Fixed Side (m)  0.37  Operating Load (kg)  230  Belt Width (mm)  25  Belt length Winding side (m)  4.7  Esco Part No.  EA982B-5G  Belt Color  OD  Belt-End Finish  Open hook  Material (Belt)  Polyester 
    Rating:
    20%
    from S$23.99
    Min. 2 days
  16. Wire tensioner RX
    O.H. Industrial Wire tensioner RX
    The handle operation is lighter than that, and it is a rust-resistant baking finish that enables efficient load tightening. Truck tightening work, etc.
    Rating:
    90%
    from S$79.99
    Min. 2 days
  17. Lightweight material tightening belt tie guard
    TOYO SAFETY Lightweight material tightening belt tie guard
    Working load (kN)  Operating Load (kg)  101  Belt Width (mm)  25  Material  Belt: Nylon, Buckle: Metal  RoHS directive (corresponding to 10 substances)  Correspondence  Belt-End Finish  Endless 
    from S$19.99
    Min. 2 days
  18. CAM JAM TIE DOWN STRAP 2
    NiteIze CAM JAM TIE DOWN STRAP 2
    In addition to normal O-shaped tightening, stronger 8-shaped tightening is also possible. It is easy to use and has a high safety design while being excellent in functionality. The anti-slip buckle keeps it securely latched and can be released gradually under pressure
    Thickness (mm)  Belt Width (mm)  25  Maximum Working Load (kg)  315  Belt Color  Black  Belt-End Finish  Endless  Material  Polypropylene (PP), zinc alloy nickel 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  19. Bundling belt with resin buckle
    TRUSCO Bundling belt with resin buckle
    Adjustable belt length. Unlike metal products, it does not rust even when used outdoors. Simple binding of products and binding tools to prevent load collapse
    Belt Length (m)  Belt Color  Black  Belt-End Finish  Endless 
    from S$8.89
    Min. 2 days
  20. Loading belt 5m ratchet type
    Bcross Loading belt 5m ratchet type
    Ratchet type for easy tightening. Easy and reliable tightening and bundling. It is soft and does not easily damage fixed objects. For preventing cargo collapse and fixing cargo to be carried.
    Belt width x thickness (mm)  24×1.2  Length (m)  Breaking Load (N)  6860  Load capacity (N)  980 
    from S$26.99
    Min. 2 days
  21. Fluorescent packing belt NEON
    O.H. Industrial Fluorescent packing belt NEON
    Vivid fluorescent belt improves visibility.
    Belt Length (m)  Belt Width (mm)  25  Breaking Strength (kg)  250  Operating Load (kg)  50 
    from S$9.59
    Min. 2 days
  22. Packing belt
    Bcross Packing belt
    Easy and reliable tightening and bundling. It is soft and does not easily damage fixed objects. For preventing cargo collapse and fixing cargo to be carried.
    Belt width x thickness (mm)  24×1.2  Breaking Load (N)  4903  Load capacity (N)  980 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  23. Packing belt
    Strong Tool Packing belt
    Easy to pack for outdoor activities and leisure activities!
    Belt Length, Fixed Side (m)  Operating Load (kg)  80  Belt Width (mm)  About 25  Belt-End Finish  Endless 
    from S$13.99
    Min. 2 days
  24. 35mmx5.3m / 660kg belt loader (Ratchet type / OD)
    ESCO 35mmx5.3m / 660kg belt loader (Ratchet type / OD)
    Belt Length, Fixed Side (m)  0.36  Belt Width (mm)  35  Belt length Winding side (m)  Operating Load (kg)  660  Belt-End Finish  Cross hook  Esco Part No.  EA982B-7G  Belt Color  OD  Material  Polyester 
    from S$65.99
    Min. 2 days
  25. 25mmx2.4m belt loader (ratchet type / camo 4-pack)
    ESCO 25mmx2.4m belt loader (ratchet type / camo 4-pack)
    Belt Length, Fixed Side (m)  0.17  Operating Load (kg)  180  Belt length Winding side (m)  2.4  Belt Width (mm)  25  Esco Part No.  EA982BA-10B  Belt-End Finish  Open hook  Material (Belt)  Polyester  Belt Color  camouflage 
    from S$89.99
    Min. 2 days
  26. 50mmx8.2m / 1300kg Belt loader (Ratchet type)
    ESCO 50mmx8.2m / 1300kg Belt loader (Ratchet type)
    Belt Length, Fixed Side (m)  0.36  Operating Load (kg)  1300  Belt Width (mm)  50  Belt length Winding side (m)  7.9  Belt-End Finish  Cross hook  Esco Part No.  EA982B-3  Material (Belt)  Polyester  Belt Color  Yellow 
    from S$87.99
    Min. 2 days
  27. 25mmx2.0m / 150kg Loading Strap (OD)
    ESCO 25mmx2.0m / 150kg Loading Strap (OD)
    Belt Length, Fixed Side (m)  0.22  Belt length Winding side (m)  1.8  Operating Load (kg)  150  Belt Width (mm)  25  Esco Part No.  EA982B-11G  Belt Color  OD  Belt-End Finish  Open hook  Material (Belt)  Polyester 
    Rating:
    50%
    from S$16.99
    Min. 2 days
  28. Nylon belt
    Three Axis Nylon belt
    Easy to put on and take off with one-touch buckle!
    Operating Load (kg)  20  Length (m)  About 1.5  Width (mm)  About 25 
    Rating:
    60%
    from S$9.89
    Min. 2 days
  29. Fluorescent packing belt NEON
    O.H. Industrial Fluorescent packing belt NEON
    Vivid fluorescent belt improves visibility.
    Belt Width (mm)  25  Breaking Strength (kg)  250  Belt Length (m)  Operating Load (kg)  50 
    from S$14.99
    Min. 2 days
  30. Case lock
    Maruichi Case lock
    It is a next-generation load-collapse prevention belt that enables one person to wear it at high speed for about 30 seconds by using a top bridge. The time required to fix the luggage is shortened, and the time and effort required for putting on and taking off and storing is reduced, making it si... Read More
    2018 Trusco page  6 1736  Material  Fabric: Nylon, Flat buckle: Aluminum 
    from S$179.90
    Min. 2 days
  31. Fluorescent packing belt NEON
    O.H. Industrial Fluorescent packing belt NEON
    Vivid fluorescent belt improves visibility.
    Belt Width (mm)  25  Breaking Strength (kg)  250  Belt Length (m)  Operating Load (kg)  50 
    from S$12.99
    Min. 4 days
  32. 25mmx2.0m strap (black)
    ESCO 25mmx2.0m strap (black)
    Belt Length (m)  Overall Length (m)  Operating Load (kg)  20  Belt Width (mm)  25  Belt Color  Black  Esco Part No.  EA982BA-52  Belt-End Finish  Endless  Material (Belt)  Polyester  Material (Adjusting Buckle)  Resin 
    from S$5.89
    Min. 2 days
  33. Bertite
    SHIRAI Bertite
    There are multiple metal fitting shapes on both ends, and it can be used for various binding and fixing scenes. Ideal for lashing truck luggage.
    2018 Trusco page  7 1435  Color  Blue 
    from S$44.99
    Min. 8 days
  34. Nylon belt
    CETACEA Nylon belt
    It is made tough because it is made to the specifications of the US police and military. Multipurpose belt. * It is not a belt that wraps around your waist.
    Rating:
    100%
    from S$14.99
    Min. 3 days
  35. 25mmx3.0m Loading strap (Orange)
    ESCO 25mmx3.0m Loading strap (Orange)
    Belt Length, Fixed Side (m)  0.19  Operating Load (kg)  181  Belt Width (mm)  25  Belt length Winding side (m)  Specification  Cam type  Esco Part No.  EA982BA-21A  Belt-End Finish  Open hook  Belt Color  Orange  Material (Belt)  Polyester 
    from S$26.99
    Min. 2 days
  36. Belt tightening machine "Tytron"
    O.H. Industrial Belt tightening machine "Tytron"
    The belt can be attached to the main body tightener with a single touch, enabling quick load tightening work. Even after tightening once, it can be easily tightened twice. Belt tightening
    Material  Steel 
    from S$229.90
    Min. 2 days
  37. Pallet belt
    O.H. Industrial Pallet belt
    It has a short set time, has tensile strength, and has a line display that shows the twist of the belt. Luggage unity
    Belt Width (mm)  50 
    from S$19.99
    Min. 6 days
  38. 25mmx5.0m / 330kg Belt Clamping Machine (Ratchet Type / OD)
    ESCO 25mmx5.0m / 330kg Belt Clamping Machine (Ratchet Type / OD)
    Belt Length, Fixed Side (m)  0.35  Belt Width (mm)  25  Operating Load (kg)  330  Belt length Winding side (m)  4.7  Belt-End Finish  Cross hook  Esco Part No.  EA982B-4  Belt Color  OD  Material (Belt)  Polyester 
    Rating:
    100%
    from S$34.99
    Min. 6 days
  39. 25mmx5.0m / 200kg belt loader (ratchet type)
    ESCO 25mmx5.0m / 200kg belt loader (ratchet type)
    Belt Length, Fixed Side (m)  0.36  Operating Load (kg)  200  Belt Width (mm)  25  Belt length Winding side (m)  4.7  Belt-End Finish  Cross hook  Esco Part No.  EA982B-1  Material (Belt)  Nylon  Belt Color  Red 
    from S$28.99
    Min. 2 days
  40. 50mmx8.2m / 1650kg belt loader (Ratchet type / OD)
    ESCO 50mmx8.2m / 1650kg belt loader (Ratchet type / OD)
    Belt Length, Fixed Side (m)  0.36  Operating Load (kg)  1650  Belt Width (mm)  50  Belt length Winding side (m)  7.9  Belt-End Finish  Cross hook  Esco Part No.  EA982B-8G  Belt Color  OD  Material  Polyester 
    Rating:
    100%
    from S$129.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 152

Set Ascending Direction