Drum Dollies
Other Related Pages
- MonotaRO Drum can lifterA drum lifter that is ideal for moving drums by lifting them with a unic or crane. It can be lifted up to 1 ton (when hanging two). Drum lifting work. *If the middle part of a drum can is cut with gas, etc., and used as a container, it may slip without the ears, and it is very dangerous, so pleas... Read MoreLoad Capacity (kg) (Hanging one) 500, (Hanging two) 1000 Dimension E (mm) 120 Mass (kg) 3.6 Dimension B (mm) 62 Dimension C (mm) 650 Chain size, Wire Diameter x Length L (mm) 6×18 Road-chain Grade 80 Dimension D (mm) 85
- MonotaRO Drum transporterIt can also be used for drums with a closed lid. *As this is an imported product, there may be slight peeling of the paint or minor scratches or dents. Please purchase after understanding. *For 4 or more units, payment will be made in installments.Overall Height (mm) 1500 Mass (kg) 23.2 Road Wheel, Outer Diameter x Width W (Φmm x mm) 250 press wheels x 2 Load Capacity (kg) 300 Overall Width (mm) 615 Shaft Length (mm) 66 Material (Main Unit) Iron Suitable for JIS drum 200L Material (Grip) Rubber Material (Wheel) Rubber, iron
- ELEPHANT CHAIN BLOCK Drum lifterIt is a small and lightweight drum can-dedicated hanging tool that can be applied to both drums with and without lids. Drum lifting work.Load Capacity (kg) (Hanging one) 500, (Hanging two) 1000 Trusco Part No. 107-4423 Mass (kg) 3.6 Dimension H (mm) 580 Dimension d (mm) 60
- MonotaRO Circular drum trolley Steel TPR wheel with step stopper200L drums can be easily moved. 100mm large casters are used, and two wheels can be fixed with step stoppers. Equipped with an all-around guide to prevent slippage. For transporting drums *Do not use for any other purpose. *Do not use with bolts or screws loose. Please check back regularly. *Do n... Read MoreMass (kg) 10 Wheel Diameter (Φmm) 100 Platform Height (mm) 139.5 Load Capacity (kg) 300 Type All-around guide type Material (Wheel) TPR (thermoplastic rubber) Brake / stopper Yes Platform Dimensions (mm) Φ610
- M.I. Canned carryBy placing the itto-kan or round can on a special trolley instead of placing it directly on the floor, the floor is kept clean and more hygienic.Inner Dimensions, Length x Width x Height (mm) 240×240×105 Main Unit Dimensions, Length x Width x Height H (mm) 260×260×135 Suitable Inner Diameter (Φmm) 275 Wheel Diameter (Φmm) 50 Load Capacity (kg) 60 Material (Wheel) Nylon Suitable for One can Material (Main Unit) PP Caster With 4 free cars and 2 stoppers Brake / stopper Yes
- SEIWA New can carryA resin carry that can be moved and stored with a commercial steel can. It can handle bottom can diameters from 27.5 cm to 28 cm. Maximum loading weight 30 kg. Commercial Pail Can Storage / Carry for Transportation * Be sure to observe the maximum load weight. Also, please note that if the maximu... Read MoreMass (kg) 0.92 Load Capacity (kg) 30 Allowable Load (kg) 30 Uniform Load (kg) 30 Wheel Diameter (Φmm) 51 Material (Main Unit) PP resin Material (Wheel) Steel (SPCH), nylon, PU Dimension (mm) Φ370×100from S$89.99Min. 2 days
- AQUA SYSTEM Drum can carry rubberCarry for 200L drums. Comes with a fall prevention all-around guide. The maximum load is 400 kg. Carry for drums. Easy to move when used in combination with a drum pump. Increased efficiency by combining with a drum pump for moving drumsMass (kg) 10.5 Suitable Model 200L drum Trusco Part No. 474-7437 Material Body: Iron, Tire: Rubberfrom S$329.90Min. 2 days
- MonotaRO Hand Drums GrabberYou can easily raise a sideways drum. When raising a drum. Do not use it for anything other than its intended purpose. Please be careful when handling heavy objects.Length (mm) 1170 Width (mm) 150 Mass of Main Unit (kg) 2.6 Thickness (mm) 360 Specification For 200L steel drums only Material (Main Unit) Steel
- MonotaRO Drum can wheelIt will be a dedicated wheel for the MonotaRO drum carrier. * Colors and designs may change without notice, but there is no problem with installation. * Please do not use it for any other purpose.Diameter (Φmm) 250
- TRUSCO Circular cart with stopperType All-around guide type Brake / stopper Yes Platform Dimensions (mm) Φ610
- TRUSCO Circular cart with stopperIt is robust because it has a welded structure. Uses urethane casters with excellent oil resistance and wear resistance. Comes with a 4-point guide to prevent slippage.Wheel Diameter (Φmm) 100 Platform Height (mm) 165 Mass (kg) 17.5 Load Capacity (kg) 300 Trusco Part No. 300-1270 Type 4-point guide type Brake / stopper Yes Platform Dimensions (mm) Φ610
- Osaka Taiyu Drum can cutter (for 200L steel drum)You can open the top of the drum by cutting it. For JIS standard 200L steel closed drum. * We do not deliver to private homes (detached houses / apartments).Height (mm) 150 Width (mm) 150 Mass (kg) 3 Trusco Part No. 456-8303 Overall Length (mm) 575 Material (Blade) Beryllium copper (non-spark blade)from S$899.90Min. 2 days
- H.H.H. Mfg. Drum upperForklift forks are slippery and dangerous. The belt of the drum upper adheres to the fork, is not slippery, and is safer than wires and chains. A belt sling with a perforated drum forklift lifting bracket.Operating Load (ton) 1.6 Eye dimensions (mm) 100 Effective Length (mm) 1500 Mass (kg) 2.7 belt sling width (mm) 50 Trusco Part No. 756-6484 belt sling length (mm) 950from S$299.90Min. 2 days
- Daiichi Sangyo Can Dolly CartA special trolley on which cans and round cans can be placed to keep food, products, and floors clean. The floor is clean and hygienic by placing it on a special trolley! It is hygienic because food and products do not come into contact with the floor! It is easy to move with casters. With a stop... Read MoreWheel Diameter (Φmm) 50 As ONE Part Number 61-3814-68 Suitable for A dolly for itto-kan and round cansfrom S$139.90Min. 4 days
- Japan Clamp Clamp exclusively for drum cans 0. 5tTie the drums with one touch. It can be used for both closed drums and open drums (drums with lids). Drum hanging work. * Cannot be used for drums with the lid removed or deformed drums. The fixing bracket of the drum can with a lid may hit the placket. In that case, turn the clamp a little to at... Read MoreApplicable Dimensions (mm) (Can) 570 Mass (kg) 13 Trusco Part No. 407-2189 Load Capacity (kg) 500 Dimension D (mm) 70 Dimension H (mm) 800from S$1,199.00Min. 2 days
- I Create Triangle Carry for Pail Drum DollyIt fits perfectly on the dragonfly pail.Material (Wheel) 3 free, 2 stoppersfrom S$179.90Min. 13 days
- TRUSCO Circular trolleyIt is robust because it has a welded structure. Uses urethane casters with excellent oil resistance and wear resistance. Since it is a flat loading platform, it can also be used as a flat carriage.Caster 4 wheels freely Specification Striped steel flat trolley specification Platform Dimensions (mm) Φ552from S$439.90Min. 2 days
- M.I. Free size triangle carryMaterial Aluminum / PP Caster Free (with 2 stoppers) Material (Wheel) Rubberfrom S$199.90Min. 3 days
- M.I. All stainless steel triangle carry free sizeCaster Free (with 2 stoppers) Material Stainless steelfrom S$379.90Min. 3 days
- ESCO 502x1270mm / 270kg drum trackOverall Height (mm) 1270 Mass (kg) 14 Width (mm) 205 Platform Dimensions (mm) 205×355 Wheel Diameter (Φmm) 254 (No puncture tire) Allowable Load (kg) 270 Length (mm) 355 Overall Width (mm) 502 Esco Part No. EA520HA-1 Material (Cargo) Steelfrom S$779.90Min. 4 days
- TRUSCO Drum can trolleyIt is a flat trolley for drums made of all stainless steel. Since the main body and caster metal fittings are made of SUS304, it is hard to rust and can be used in a clean room. It is a cross type. Food factories, research facilities, clean rooms, etc. Transportation of drums. * We do not deliver... Read MoreWheel Diameter (Φmm) 100 Suitable for 100L Load Capacity (kg) 200 Platform Dimensions (mm) 475 Trusco Part No. 818-5149 Mass (kg) 9.9 Platform Height (mm) 98 Material Body/Bracket/Stainless Steel (SUS304) Material (Wheel) Nylon urethane Material (Main Unit) Stainless steelfrom S$859.90Min. 5 days
- TAIYU Drum transport attachment for forkliftDrum handling attachment for forklift mounting! Easy to operate in the driver's seat. The biggest feature is the wide lower claw that moves freely from side to side. Chucking is possible even if the chuck core is deviated by 50 mm. By moving the lower claw that directly touches the drum from ... Read MoreLoad Capacity (kg) 450×2 Mass (kg) 63 Dimensions, Width W x Length L x Height H (mm) 915×785×860from S$4,499.00Min. 4 days
- ESCO 580x1524mm / 450kg drum track (freewheel)The rear wheel is a swivel type and can make small turns. With stand.Wheel Diameter (Φmm) 150/250 Overall Height (mm) 1524 Mass (kg) 35.6 Allowable Load (kg) 450 Overall Width (mm) 580 Esco Part No. EA520WB-3 Material (Wheel) Rubber Material Steelfrom S$1,399.00Min. 4 days
- ESCO Φ610mm / 55 gallon drum carryConvenient for transporting and storing drums.Outer Diameter (Φmm) (Maximum) 800 (including casters) Overall Height (mm) 144 Allowable Load (kg) 200 Mass (kg) 6.5 Wheel Diameter (Φmm) 75 Esco Part No. EA520W-2 Material (Cargo) Steel Platform Dimensions (mm) Φ610×100from S$359.90Min. 4 days
- TAIYU Drum can rotary lift Low lift foot hydraulicIdeal for reversing and loading the contents of drum cans. Lifting is by foot hydraulic type. A handle with a speed reducer is used for reversing, so contents can be put in smoothly. Since the front wheels are fixed and the rear wheels are swivel, movement is smooth. The insertion height when fli... Read MoreDimensions, Width W x Length L x Height H (mm) 1040×1210×1240 Mass (kg) 105 Maximum Turning Angle (°) 180 Load Capacity (kg) 300 Drum Dimensions, Outer Diameter Φ x Height H (Φmm x mm) 570×900 Wheel Diameter (Φmm) Front wheel: 150, rear wheel: 150 Lifting Height (mm) Horizontal: 600, 135 degree tilt: 350 Material (Wheel) Rubber Type Step hydraulic typefrom S$6,999.00Min. 43 days
- ESCO 600x1435mm / 450kg drum trackWith stand.Overall Height (mm) 1435 Wheel Diameter (Φmm) 150/250 Mass (kg) 36.9 Allowable Load (kg) 450 Overall Width (mm) 600 Esco Part No. EA520WB-4 Material (Wheel) Rubber Material Steelfrom S$1,199.00Min. 4 days
- NITTO KINZOKU KOGYO Taper Tank Trolley KM SeriesA dolly for taper tanks (CTL, CTH, ST). Used for transporting tanks in factories. * We do not deliver to private homes (detached houses / apartments).Wheel Diameter (Φmm) 75 Shape Plate Material (Main Unit) SUS304from S$299.90Min. 11 days
- TRUSCO Circular trolleyIt is robust because it has a welded structure. Uses urethane casters with excellent oil resistance and wear resistance. Although it has an all-around guide to prevent slippage, it is lighter in mass and has excellent operability compared to a 4-point guide.Caster 4 wheels freely Platform Dimensions (mm) Φ610
- I Create BIC Carry for Trash Pail Drum Dolly* Only for dragonfly trash pail.Material (Wheel) 4 free, 2 stoppers Wheel Diameter (Φmm) 50from S$239.90Min. 9 days
- ESCO 600x819mm / 450kg drum track (free wheel)For 55 gallon drumsWheel Diameter (Φmm) 125/200 Mass (kg) 31.8 Allowable Load (kg) 450 Overall Width (mm) 600 Overall Height (mm) 819 Esco Part No. EA520WB-7 Material Steelfrom S$1,199.00Min. 4 days
- KENIS Canned carryBy placing the itto-kan or round can on the trolley instead of placing it directly on the floor, it can be moved constantly and kept clean. It can be used for both Ito can (square can) 20L and round can.Effective Internal Dimensions (mm) 240×240×105(Φ275) Wheel Diameter (Φmm) 50 Material (Wheel) Nylon Caster With 2 stoppersfrom S$149.90Min. 7 days
- ESCO [For EA520WD-11] Replacement absorbentReplacement absorber for EA520WD-11from S$66.99Min. 3 days
- MonotaRO Jerry Can & Pail TrolleyA dolly for itto-kan and pail cans. Nylon free casters, 2 with stoppers. As a dolly for itto-kan and pail cans *Do not use for anything other than its intended purpose. *Please do not load more than the load (the load is displayed as a uniform load), as it may lead to an accident. In addition, pl... Read MoreInner Dimensions (mm) 243.6×243.6 Platform Dimensions (Depth) (mm) 281 Platform Width (mm) 281 Wheel Diameter (Φmm) 50 Load Capacity (kg) 80 Color Green Material (Wheel) Nylon Material (Main Unit) SPCC Caster Swivel car x 2, Swivel stopper x 2
- MonotaRO Handle for Pail Can DollyToho Aid trolley A handle that can be attached to Itto-kan and Pail cans. By attaching the handle, it can be used as a dolly, and it can be used properly according to the usage scene. As a handle for handling trolleys Ito cans and pail cans *Do not use for anything other than its intended purpose... Read MoreWidth (mm) 175 Length (mm) 285 Height (mm) 690 Suitable for Cart For Itto-kan and Pail cans Color Silver Material (Main Unit) Steel (chrome plated)from S$87.99Min. 2 days
- NITTO KINZOKU KOGYO Tank Trolley with Conductive Wheels KMD SeriesIt is a dolly for exclusive use of stainless steel tank. A dolly with conductive casters. * We do not deliver to private homes (detached houses / apartments).Material (Wheel) SS Chrome / Rubber Wheel (Conductive) Material (Main Unit) SUS304from S$299.90Min. 26 days
- AS ONE Plastic Bucket Carry for 70LCarry for a poly bucket that is convenient for transporting filth You can easily move the poly bucket. It can be used for changing diapers and transporting filth such as leftover food.As ONE Part Number 0-1210-01 Inner Diameter (Φmm) 430 Wheel Diameter (Φmm) 75 Suitable for For 70L Material (Main Unit) SUS304 Material Stainless steel (SUS304) Diameter (mm) x Height (mm) Φ430 × 295 (including casters)from S$499.90Min. 18 days
- RAVENDO Drum carrierIt is a drum carrier that supports all general drums up to 200L drums. For transporting drums.Overall Height (mm) 1000 Overall Length (mm) 1670 Trusco Part No. 195-4194 Mass (kg) 20 Load Capacity (kg) 250 Distance Inside Front Wheels WI (mm) 370 Overall Width (mm) 500 Material (Wheel) Rubber Material (Main Unit) Steelfrom S$989.90Min. 3 days
- SUGICO Large-sized deep corner kitchen pot dedicated carriageTrusco Part No. 133-4177 Mass (kg) 3.8 Dimensions, Width W x Depth D x Height H (mm) 514×514×128from S$599.90Min. 32 days